Locating Pins
Other Related Pages
- Ohkita Dowel Pin Type AChromoly steel with excellent toughness is used, and the tolerance width is unified to 5 μm. Mainly used for positioning molds and jigs. * Use a dowel pin with an internal screw for the blind hole.Tolerance +0.005~+0.010 RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC58~62 Material SCM445
- CHAMPION CORPORATION Back shot pin BSPDimension J (mm) 10 Dimension H (mm) 120 Hardness 58~60HRC RoHS directive (corresponding to 10 substances) Correspondence Material SCM415from S$73.99Min. 5 days
- Ohkita Dowel pin type CChromoly steel with excellent toughness is used, and the tolerance width is unified to 5 μm. Mainly used for positioning molds and jigs. * Use a dowel pin with an internal screw for the blind hole.Tolerance 0~-0.005 Hardness HRC58~62 Material SCM445
- KSSC Super Shaft (Tolerance h7)This standard is a standardized product with reference to JIS B 1354 parallel pins.Material SUS304
- Ohkita Dowel Pin E Type with Internal Thread (with Straight Groove)Uses chromoly steel with excellent toughness. It has an internal screw for pulling out and a straight groove for bleeding air. Mainly used for positioning molds, jigs, etc.RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC58~62 Material SCM445 Tolerance m5
- Ohkita Knock outer (without knock pin)A tool for pulling out dowel pins, parallel pins, taper pins, etc. with internal threads. It's powerful. By replacing the holder cap at the tip and the hexagon socket head cap screw, it is possible to handle screw diameters from M4 to M10. The workability is good, and the key points are harde... Read MoreSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC38~42 Material S45C
- Ohkita Dowel Pin Type BChromoly steel with excellent toughness is used, and the tolerance width is unified to 5 μm. Mainly used for positioning molds and jigs. * Use a dowel pin with an internal screw for the blind hole.Tolerance 0~+0.005 Hardness HRC58~62 Material SCM445
- KSSC Super shaft (tolerance m6)This standard is a standardized product with reference to JIS B 1354 parallel pins.Material SUS304
- Osaka Spirit Dowel pin with internal thread (TPMDP) (iron / fabric)Material Iron Surface Treatment Phosphatefrom S$4.29Min. 2 days
- Osaka Spirit Dowel pin A type (iron / fabric) (packed product)Surface Treatment Phosphatefrom S$5.69Min. 3 days
- Ohkita Dowel Pin C Type with Internal Thread (with Spiral Groove)Chromoly steel with excellent toughness is used, and the tolerance width is unified to 5 μm. Mainly used for positioning molds and jigs. * Use a dowel pin with an internal screw for the blind hole.Tolerance 0~-0.005 RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC58~62 Material SCM445from S$1.59Min. 5 days
- Ohkita Dowel pin A type with internal thread (with spiral groove)Chromoly steel with excellent toughness is used, and the tolerance width is unified to 5 μm. It has an internal screw for pulling out and a spiral groove for air bleeding. Mainly used for positioning molds, jigs, etc.Tolerance +0.005~+0.010 RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC58~62 Material SCM445
- Ohkita Dowel pin B type with internal thread (with spiral groove)Chromoly steel with excellent toughness is used, and the tolerance width is unified to 5 μm. Mainly used for positioning molds and jigs. * Use a dowel pin with an internal screw for the blind hole.Tolerance 0~+0.005 RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC58~62 Material SCM445
- Accurate Shaft Tolerance h7 B TypeJig positioning pins, etc.Surface Roughness (S) 1 or less Hardness (Hv) 300 or more Material SUS304(JIS G 4303)from S$22.99Min. 5 days
- CHAMPION CORPORATION Runner lock pin RLPCRoHS directive (corresponding to 10 substances) Correspondence Hardness Induction hardening, 58-60HRC Material SK3
- Accurate Shaft tolerance m6 A typeJig positioning pins, etc.Surface Roughness (S) 1 or less Hardness (Hv) 300 or more Material SUS304(JIS G 4303)from S$22.99Min. 5 days
- CHAMPION CORPORATION Runner lock pin RLPNRoHS directive (corresponding to 10 substances) Correspondence Hardness Induction hardening, 58-60HRC Material SK3from S$6.79Min. 5 days
- CHAMPION CORPORATION Stop pin STPDimension L (mm) 15(+0.07~0) Dimension T (mm) 5(+0.025~+0.010) Dimension D (Φmm) 8(+0.024~+0.015) RoHS directive (corresponding to 10 substances) Correspondence Material S45Cfrom S$1.99Min. 5 days
- CHAMPION CORPORATION Interlock pin ILPHardness 58~60HRC RoHS directive (corresponding to 10 substances) Correspondence Material SKS3from S$129.90Min. 5 days
- Himeno Precision Works Dowel Pin (DP ・ m6) (Iron / Fabric) (Small Box)Material Iron Surface Treatment Phosphatefrom S$86.99Min. 3 days
- No Brand Dowel Pin DP / H7 (Iron / Fabric) (Packed Product)Material Iron Surface Treatment Phosphatefrom S$6.19Min. 3 days
- TRUSCO Runner Lock Pin (Hard Rock/Straight)Used to separate the runner from the molded product and take it out. As a part of a plastic mold.from S$6.19Min. 2 days
- No Brand Internal Thread Dowel Pins (TMDP) (Iron / Plain)Material Iron Surface Treatment Phosphatefrom S$4.69Min. 3 days
- No Brand Dowel Pin DP ・ m6 (Iron / Fabric)Material Iron Surface Treatment Phosphatefrom S$4.69Min. 3 days
- No Brand Dowel Pin DP /m6 (Iron / Fabric) (Packed Product)Material Iron Surface Treatment Phosphatefrom S$6.19Min. 3 days
- NABEYA With dowel pin air vent grooveRoHS directive (corresponding to 10 substances) Correspondencefrom S$9.29Min. 4 days
- No Brand Dowel pin with internal thread (THMDP) (iron / fabric)Material Iron Surface Treatment Phosphatefrom S$4.69Min. 3 days
- TRUSCO Runner lock pin fixing collarUsed as a runner lock pin spacer. As a part of a plastic mold.from S$2.49Min. 2 days
- Himeno Precision Works Dowel Pin (DP ・ h7) (Iron / Fabric) (Small Box)Material Iron Surface Treatment Phosphatefrom S$58.99Min. 3 days
- Himeno Precision Works Dowel pin with internal thread (MDP) (iron / fabric) (small box)Material Iron Surface Treatment Phosphatefrom S$84.99Min. 3 days
- No Brand Dowel pin with internal screw (TPMD) (iron / fabric) (small box)Material Iron Surface Treatment Phosphatefrom S$139.90Min. 3 days
- No Brand Dowel Pin DP ・ h7 (Iron / Fabric) (Small Box)Material Iron Surface Treatment Phosphatefrom S$46.99Min. 3 days
- No Brand Dowel pin with internal thread (TMMDP) (iron / fabric)Material Iron Surface Treatment Phosphatefrom S$4.69Min. 3 days
- No Brand Dowel pin B type (iron / fabric) (small box)Material Iron Surface Treatment Phosphatefrom S$38.99Min. 3 days
- No Brand Dowel pin B type (iron / fabric) (packed product)Surface Treatment Phosphatefrom S$6.19Min. 3 days
- TRUSCO Runner Lock Pin (Normal/Straight)Used to separate the runner from the molded product and take it out. Normal straight type As a part of a plastic mold.from S$6.19Min. 2 days