Internal Thread Dowel Pins
An internal thread dowel pin is a dowel pin with an internal thread for withdrawal. It is classified as one of the parallel pins and is a highly accurate pin hardened by quenching. It is mainly used to determine the position of molds and jigs in the field of machining and welding. The main material is iron. Some use chrome molybdenum steel. There are many types of pin dimensions, and the appropriate size can be selected according to the application. There are also types with straight grooves and spiral grooves for air bleeding.
- Ohkita Dowel Pin E Type with Internal Thread (with Straight Groove)Uses chromoly steel with excellent toughness. It has an internal screw for pulling out and a straight groove for bleeding air. Mainly used for positioning molds, jigs, etc.RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC58~62 Material SCM445 Tolerance m5
- Osaka Spirit Dowel pin with internal thread (TPMDP) (iron / fabric)Material Iron Surface Treatment Phosphatefrom S$4.29Min. 2 days
- Ohkita Dowel pin A type with internal thread (with spiral groove)Chromoly steel with excellent toughness is used, and the tolerance width is unified to 5 μm. It has an internal screw for pulling out and a spiral groove for air bleeding. Mainly used for positioning molds, jigs, etc.Tolerance +0.005~+0.010 RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC58~62 Material SCM445
- No Brand Internal Thread Dowel Pins (TMDP) (Iron / Plain)Material Iron Surface Treatment Phosphatefrom S$4.69Min. 4 days
- No Brand Dowel pin with internal thread (THMDP) (iron / fabric)Material Iron Surface Treatment Phosphatefrom S$4.69Min. 4 days
- Himeno Precision Works Dowel pin with internal thread (MDP) (iron / fabric) (small box)Material Iron Surface Treatment Phosphatefrom S$84.99Min. 3 days
- No Brand Dowel pin with internal screw (TPMD) (iron / fabric) (small box)Material Iron Surface Treatment Phosphatefrom S$139.90Min. 4 days
- No Brand Dowel pin with internal thread (TMMDP) (iron / fabric)Material Iron Surface Treatment Phosphatefrom S$4.69Min. 4 days
- Osaka Spirit Dowel pin with internal thread (THMDP) (iron / fabric)Material Iron Surface Treatment PhosphateDiscontinued
- Osaka Spirit Dowel pin with internal thread (TMMDP) (iron / fabric)Material Iron Surface Treatment PhosphateDiscontinued
- Osaka Spirit Dowel pin with internal thread (TMDP) (iron / fabric)Material Iron Surface Treatment PhosphateDiscontinued
- Osaka Spirit Dowel pin with internal thread (TPMD) (iron / fabric) (small box)Material Iron Surface Treatment PhosphateDiscontinued
- Osaka Spirit Dowel pin with internal thread (MDP) (iron / fabric)Material Iron Surface Treatment PhosphateDiscontinued
- Osaka Spirit Dowel pin with internal thread (TMDP) (iron / fabric) (small box)Material Iron Surface Treatment PhosphateDiscontinued
- Osaka Spirit Dowel pin (THMDP) (iron / fabric) (small box) with internal threadMaterial Iron Surface Treatment PhosphateDiscontinued
- Osaka Spirit Dowel pin with internal thread (MDP) (iron / fabric) (small box)Material Iron Surface Treatment PhosphateDiscontinued
- Osaka Spirit Dowel pin A with internal thread (iron / fabric) (small box)Material Iron Surface Treatment PhosphateDiscontinued
- Osaka Spirit Dowel pin with internal thread (TMMDP) (iron / fabric) (small box)Material Iron Surface Treatment PhosphateDiscontinued