All Category

Ejector Pins

A straight ejector pin is a part that is incorporated into a mold for the purpose of ejecting a molded product from the mold during mechanical design. As the name suggests, it is a long and narrow pin with a straight shape. Hardness is required for the purpose of taking it out of the mold, and you can choose from 900 HV on the surface and 38 to 42 HRC on the inside. Depending on the mold to be used, the diameter is available from 0.6mm, and the length is 100mm, 150mm, 200mm, 250mm, etc. The material is metal (special steel) such as SKD, SK, and SKH.
View : Grid List
Filter

20 Item(s)

Set Ascending Direction
  1. Straight Ejector Pin EN (SKD61)
    CHAMPION CORPORATION Straight Ejector Pin EN (SKD61)
    Hardness  (Surface) 900HV ~, (Internal) 38 ~ 42HRC  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SKD61 
    Rating:
    80%
    from S$2.19
    Min. 2 days
  2. Straight Ejector Pin EA (unhardend Type)
    CHAMPION CORPORATION Straight Ejector Pin EA (unhardend Type)
    Hardness  RoHS directive (corresponding to 10 substances)  Correspondence  Material  S45C 
    Rating:
    80%
    from S$1.89
    Min. 2 days
  3. Straight Ejector Pin EH (SKH51)
    CHAMPION CORPORATION Straight Ejector Pin EH (SKH51)
    Hardness  58~60HRC  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SKH51 
    Rating:
    92%
    from S$2.99
    Min. 2 days
  4. Straight Ejector Pin EH (Head Thickness 4mm Type)
    CHAMPION CORPORATION Straight Ejector Pin EH (Head Thickness 4mm Type)
    Dimension T (mm)  4(0~0.02)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SKD61  Hardness  Surface: 900HV ~ Inside: 38 ~ 42HRC 
    from S$2.79
    Min. 2 days
  5. Precision Shoulder Ejector Pins EHBP (Tolerance 0 to -0.005)
    CHAMPION CORPORATION Precision Shoulder Ejector Pins EHBP (Tolerance 0 to -0.005)
    Dimension T (mm)  4(0~-0.02)  Hardness  58~60HRC  Material  SKH51 
    from S$4.69
    Min. 5 days
  6. Stepped ejector pin EHB (tolerance -0.01 to -0.02)
    CHAMPION CORPORATION Stepped ejector pin EHB (tolerance -0.01 to -0.02)
    Dimension T (mm)  4(0~-0.02)  Hardness  58~60HRC  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SKH51 
    from S$4.39
    Min. 5 days
  7. Stepped ejector pin EBJ
    CHAMPION CORPORATION Stepped ejector pin EBJ
    Dimension T (mm)  4(0~-0.02)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SKD61  Hardness  Surface: 900HV ~ Inside: 40 ~ 45HRC 
    from S$5.39
    Min. 5 days
  8. Flat ejector pin FEP
    CHAMPION CORPORATION Flat ejector pin FEP
    Dimension L (mm)  300  Hardness  Surface: 800HV ~ Inside: 50 ~ 55HRC  Material  YAG 
    from S$44.99
    Min. 5 days
  9. straight core pin
    TRUSCO straight core pin
    These pins are required when creating shapes such as holes and bosses for screwing on molded products. As a part of a plastic mold.
    from S$4.79
    Min. 2 days
  10. Straight ejector pin for plastic molds
    TRUSCO Straight ejector pin for plastic molds
    Ejector pin for plastic molds. When designing a machine, it is used by incorporating it into the mold for the purpose of taking out the molded product from the mold.
    from S$8.89
    Min. 8 days
  11. precision straight ejector pin
    TRUSCO precision straight ejector pin
    A pin for releasing and ejecting plastic molded products from molds. As a part of a plastic mold.
    from S$3.39
    Min. 2 days
  12. Flat ejector pin FHP
    CHAMPION CORPORATION Flat ejector pin FHP
    Dimension L (mm)  400  Hardness  58~60HRC  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SKH51 
    from S$58.99
    Min. 5 days
  13. Precision stepped ejector pin
    TRUSCO Precision stepped ejector pin
    A stepped pin for releasing and ejecting plastic molded products from molds. As a part of a plastic mold.
    from S$6.19
    Min. 2 days
  14. Standard stepped ejector pin
    TRUSCO Standard stepped ejector pin
    A stepped pin for releasing and ejecting plastic molded products from molds. As a part of a plastic mold.
    from S$6.19
    Min. 2 days
  15. Standard straight ejector pin
    TRUSCO Standard straight ejector pin
    A pin for releasing and ejecting plastic molded products from molds. As a part of a plastic mold.
    from S$3.39
    Min. 2 days
  16. Straight ejector pin ENO (SKD61)-every 0.1 mm
    CHAMPION CORPORATION Straight ejector pin ENO (SKD61)-every 0.1 mm
    Material  SKD61  Hardness  Surface: 900HV ~ Inside: 40 ~ 45HRC 
    Rating:
    100%
    Discontinued
  17. Straight ejector pin (SKH51)
    MonotaRO Straight ejector pin (SKH51)
    * Do not use for anything other than its intended purpose.
    Dimension P (mm)  Dimension T (mm)  Hardness  58~60HRC  Dimension H (mm)  Material  SKH51 
    Rating:
    80%
    Discontinued
  18. Straight ejector pin (SKH51)
    MonotaRO Straight ejector pin (SKH51)
    * Do not use for anything other than its intended purpose.
    Dimension P (mm)  Dimension T (mm)  Hardness  58~60HRC  Dimension H (mm)  Material  SKH51 
    Rating:
    100%
    Discontinued
  19. Straight ejector pin EP (SACM645)
    CHAMPION CORPORATION Straight ejector pin EP (SACM645)
    Material  SACM645  Hardness  Surface: 900HV ~ Inside: 28 ~ 32HRC 
    Discontinued
  20. Straight ejector pin EAO (SK4)-Unheated every 0.1mm
    CHAMPION CORPORATION Straight ejector pin EAO (SK4)-Unheated every 0.1mm
    Hardness  Material  SK4 
    Rating:
    80%
    Discontinued
View : Grid List
Filter

20 Item(s)

Set Ascending Direction