All Category

Ejector Guide Bushings

An ejector guide bush is also called an "ejector plate guide pin" and refers to a pin that guides the sliding part of the ejector plate. Durability is emphasized, and regular lubrication is set from -40°C to 150°C in most cases. High-strength yellow body base, SCM415, and special solid lubricant are used as materials. There are a wide range of types such as body alloy type, oilless type, long type with S, and a wide range of types such as with head and straight type that match the specifications of the ejector plate.
View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Oil-free ejector guide bush (long type with S)
    No Brand Oil-free ejector guide bush (long type with S)
    Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  29[296] 
    from S$49.99
    Min. 5 days
  2. Oil-free ejector guide bush (straight / copper alloy type)
    No Brand Oil-free ejector guide bush (straight / copper alloy type)
    Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  29[296] 
    from S$18.99
    Min. 5 days
  3. Oil-free ejector guide bush
    No Brand Oil-free ejector guide bush
    Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  29[296]  Head thickness T (mm) 
    from S$49.99
    Min. 5 days
  4. Ejector guide bush EGB
    CHAMPION CORPORATION Ejector guide bush EGB
    Hardness  58~60HRC  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SCM415 
    from S$15.99
    Min. 5 days
  5. Oil-free ejector guide bush (with head, copper alloy type)
    No Brand Oil-free ejector guide bush (with head, copper alloy type)
    Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  29[296] 
    from S$26.99
    Min. 2 days
  6. Ejector guide bush EGBS (oilless type)
    CHAMPION CORPORATION Ejector guide bush EGBS (oilless type)
    Hardness  Dimension T (mm)  4(0~-0.05)  Material  Brass alloy, special solid lubricant  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$53.99
    Min. 5 days
  7. Oil-free ejector guide bush
    Osaka Spirit Oil-free ejector guide bush
    Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  29[296]  Head thickness T (mm) 
    Discontinued
  8. Oil-free ejector guide bush (long type with S)
    Osaka Spirit Oil-free ejector guide bush (long type with S)
    Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  29[296] 
    Discontinued
  9. Oil-free ejector guide bush (straight / copper alloy type)
    Osaka Spirit Oil-free ejector guide bush (straight / copper alloy type)
    Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  29[296] 
    Discontinued
  10. Oil-free ejector guide bush (with head, copper alloy type)
    Osaka Spirit Oil-free ejector guide bush (with head, copper alloy type)
    Allowable Maximum Surface Pressure P (N/mm2 [kgf/cm2])  29[296] 
    Discontinued
View : Grid List
Filter

10 Item(s)

Set Ascending Direction