Horizontal Handle Hold-Down
The horizontal handle downward presser is a machine part with a horizontal handle attached to the lower presser that presses down electronic parts that have many fine operations, with the tip of the spindle machined thinly. Horizontal handle types include standard clamp type to horizontal handle type and toggle clamps that employ a toggle mechanism. In general, there are many that use toggle clamps. In addition, there is a special product called an air clamp that emphasizes work efficiency in in-machine machining that performs multiple operations.
Other Related Pages
- MonotaRO Vertical Toggle ClampDownward pressure type toggle clamp. The push position can be adjusted with the bolt and nut at the tip. For various fixing and temporary holding of metal and wood. * Do not use for anything other than its intended purpose.Type Downward pressure type Base Flange Material (Handle) PVC Material (Main Unit) SS400 (Unichrome)
- KAKUTA Hold Down Handle Horizontal Toggle ClampHighly versatile downward presser type toggle clamp. Ideal for inspection jigs, welding jigs, other assembly jigs, and processing jigs. Can also be used for woodworking and DIY. The tightening pressure shown is a guide. The tightening pressure becomes weaker toward the tip of the clamp arm. Pleas... Read More
- MonotaRO Downward holding type toggle clamp 280K* Do not use for anything other than its intended purpose.Maximum Height (mm) 193.8 Clamping Pressure (kN [kgf]) 2.8[280] Maximum Length (mm) 260.3 Mass (g) 435 Clamp Arm Movement Angle (°) 79 Handle Operation Angle (°) 87 Type Downward holding type Base Flange Material (Handle) PVC Material (Main Unit) SS400 (Unichrome) Spindle Spindle M8 × 65 P = 1.25
- MonotaRO Downward pressing toggle clamp 250K* Do not use for anything other than its intended purpose.Maximum Height (mm) 167.6 Mass (g) 190 Maximum Length (mm) 199 Clamping Pressure (kN [kgf]) 2.5[250] Clamp Arm Movement Angle (°) 77 Handle Operation Angle (°) 85 Type Down pressure type Base Flange Material (Handle) PVC Material (Main Unit) SS400 (Unichrome) Included Accessories Spindle (M6 × 50 P = 1.0) Spindle Spindle (M6 × 50 P = 1.0)
- MonotaRO Downward holding type toggle clamp 500K* Do not use for anything other than its intended purpose.Maximum Height (mm) 201.8 Maximum Length (mm) 270 Clamping Pressure (kN [kgf]) 5[500] Clamp Arm Movement Angle (°) 66 Mass (g) 743 Handle Operation Angle (°) 83 Type Downward holding type Base Flange Material (Handle) PVC Material (Main Unit) SS400 (Unichrome) Spindle Spindle M10 × 65 P = 1.5
- NABEYA Toggle down clamp 6800Included Accessories Clamping screw RoHS directive (corresponding to 10 substances) Correspondencefrom S$69.99Min. 4 days
- ESCO 50kg toggle clamp (made of stainless steel)Dimension (mm) (Mounting bracket) 23 x 42 Overall Length (mm) 104 Stroke (mm) 15.5 Tightening Capacity 50kg Esco Part No. EA639SE-2 Clamp Neoprene cap Specification Push-pull type / Horizontal presser type Material Stainless steel Operation clockfrom S$29.99Min. 4 days
- NABEYA Toggle Down Clamp 6830Included Accessories Clamping screw RoHS directive (corresponding to 10 substances) Correspondencefrom S$64.99Min. 4 days
- ESCO 1200kg toggle clampSince it moves up and down vertically, it is also suitable for shearing, caulking, and punching.Tightening Capacity 1200kg Main Unit Dimensions (mm) 126 x 210 x 290 (H) (excluding handle) Mounting Hole 4 spots Stroke (mm) 50 Mass (kg) 7.4 Esco Part No. EA639EF-2 Clamp Hex bolt head (M10 x P1.5) Specification Push-pull press typefrom S$459.90Min. 4 days
- ESCO 50kg toggle clampOpening angle (degrees) (Bar) 100, (Handle) 56 Tightening Capacity 50kg Mass (g) 60 Esco Part No. EA639CL Clamp Neoprene cap Material (Main Unit) Steel, galvanized Mounting Hole (mm) Φ4.4×4from S$22.99Min. 4 days
- KAKUTA Lower presser type air clampDownward presser type air clamp. Multiple air clamps can be operated at the same time, and when used for machining in a machine or machining a large workpiece, work efficiency can be improved. The tightening pressure is a guideline for the maximum tightening pressure (at 1.0Mpa). (In the case of ... Read Morefrom S$359.90Min. 34 days
- ESCO 150kg toggle clampOpening angle (degrees) (Bar) 90, (Handle) 175 Dimension (mm) (Mounting bracket) 46 x 44 Tightening Capacity 150kg Mass (g) 230 Dimensions, Width W x Length L x Height H (mm) 46×93.7×58.7 Esco Part No. EA639CA-2 Clamp Neoprene cap Material (Main Unit) Steel, galvanized Specification Vertical lever, lower presser type Mounting Hole (mm) Φ7×4from S$26.99Min. 4 days
- ESCO 68kg toggle clampOpening angle (degrees) (Bar) 90, (Handle) 170 Mounting Hole (mm) 4.4 × 12 (6 places) Mass (g) 66 Tightening Capacity 68kg Esco Part No. EA639CA-11 Clamp Neoprene cap Material (Main Unit) Steel, galvanized Specification Vertical lever, side mounting typefrom S$24.99Min. 4 days
- ESCO 150kg toggle clampOpening angle (degrees) (Bar) 90, (Handle) 170 Tightening Capacity 150kg Mass (g) 360 Mounting Hole (mm) 7 x 16 (6 places) Esco Part No. EA639CA-12 Clamp Neoprene cap Material (Main Unit) Steel, galvanized Specification Vertical lever, side mounting typefrom S$44.99Min. 4 days
- ESCO 50kg toggle clamp (made of stainless steel)Dimension (mm) (Mounting bracket) 23 x 42 Overall Length (mm) 104 Stroke (mm) 15.5 Tightening Capacity 50kg Operation Counter clock Esco Part No. EA639SE-1 Clamp Neoprene cap Specification Push-pull type / Horizontal presser type Material Stainless steelfrom S$29.99Min. 4 days
- ESCO 204kg toggle clamp (auto adjust)Auto-adjustment function that automatically adjusts the tightening according to the size of the workpieceOverall Length (mm) 167 Tightening Capacity 204 Dimension (mm) 45×38 Esco Part No. EA639WC-1 Clamp Polyethylene cap Material Steel (nickel plating)from S$86.99Min. 4 days
- IMAO Toggle ClampsA lever with a grip that has excellent operability. The type with a safety lock has a specification that the lock functions at the clamp position. To release the lock, slide the grip cover and operate the lever, so there is no need to worry about releasing the clamp due to contact. The movable ra... Read MoreSurface Treatment (Main Unit) - Material (Main Unit) SUS304 Material (Grip) polyamide Dimension P (mm) -from S$99.90Min. 3 days
- ESCO 204kg toggle clamp (auto adjust)Auto-adjustment function that automatically adjusts the tightening according to the size of the workpieceOverall Length (mm) 167 Tightening Capacity 204 Dimension (mm) 42×45 Esco Part No. EA639WA-1 Clamp Polyethylene cap Material Steel (nickel plating)from S$95.99Min. 4 days
- ESCO 27kg toggle clamp (made of stainless steel)Opening angle (degrees) (Bar) 90, (Handle) 80 Tightening Capacity 27kg Mass (g) 35 Mounting Hole (mm) 4 Esco Part No. EA639SC-1 Specification Horizontal lever / Lower presser type Clamp Pan head screw Material (Main Unit) Stainless steelfrom S$63.99Min. 4 days
- ESCO 200kg toggle clamp (latch type)Dimension (mm) (Mounting bracket) 40 × 26, 43 × 26 Mass (g) 155 Overall Length (mm) 167 Tightening Capacity 200kg Mounting Hole 8 places Esco Part No. EA639FF Specification Latch type, horizontal hook type Material Steel galvanizedfrom S$27.99Min. 4 days
- ESCO 90kg toggle clamp (stainless steel)Opening angle (degrees) (Bar) 85, (Handle) 60 Mass (g) 130 Mounting Hole (mm) 5.5 x 6.3 (4 places) Tightening Capacity 90kg Esco Part No. EA639SC-2 Clamp Hex bolt head Specification Horizontal lever / Lower presser type Material (Main Unit) Stainless steelfrom S$68.99Min. 4 days
- ESCO 91kg toggle clamp (made of stainless steel)Opening angle (degrees) (Bar) 100, (Handle) 60 Dimension (mm) (Mounting bracket) 39.7 × 25.4 Mass (g) 170 Dimensions, Width W x Length L x Height H (mm) 39.7×64×104 Tightening Capacity 91kg Esco Part No. EA639SA-12 Clamp Neoprene cap Material (Main Unit) Stainless steel Specification Vertical lever, lower presser type Mounting Hole (mm) Φ5.2×4from S$65.99Min. 4 days
- ESCO 318kg toggle clamp (auto adjust)Auto-adjustment function that automatically adjusts the tightening according to the size of the workpieceOverall Length (mm) 210 Tightening Capacity 318 Dimension (mm) 57×64 Esco Part No. EA639WA-2 Specification Horizontal lever type Clamp Polyethylene cap Material Steel (nickel plating)
- KAKUTA Air clamp with sensor switchDownward presser type air clamp. Multiple air clamps can be operated at the same time, and when used for machining in a machine or machining a large workpiece, work efficiency can be improved. The tightening pressure is a guideline for the maximum tightening pressure (at 1.0Mpa). (In the case of ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type of Terminal Fitting Flange Material Steelfrom S$599.90Min. 35 days
- SUPER TOOL Vari clamp (downward presser type)Since the accessory parts are connected by welding and assembled, it can be used according to the work situation. Ideal for inspection jigs, welding jigs, other assembly jigs, and processing jigs.Surface Treatment Black dyed Set Contents Body, clamp arm, handle, base Specification Flange base Material Rolled steel for general structurefrom S$76.99Min. 3 days
- NABEYA Toggle side clamp 6844Included Accessories Clamping screw RoHS directive (corresponding to 10 substances) Correspondencefrom S$89.99Min. 4 days
- ESCO 318kg toggle clamp (auto adjust)Auto-adjustment function that automatically adjusts the tightening according to the size of the workpieceOverall Length (mm) 210 Tightening Capacity 318 Dimension (mm) 57×64 Esco Part No. EA639WA-3 Specification Horizontal lever type Clamp Polyethylene cap Material Steel (nickel plating)from S$109.90Min. 4 days
- ESCO 900kg toggle clamp (latch type)Esco Part No. EA639FA-2 Material Stainless steel Specification Vertical latch type Mounting Hole (mm) Φ7.1×4 Tightening Capacity 900kg Mass (g) 700from S$59.99Min. 4 days
- NABEYA Hook catch 6848 for toggle hook clampRoHS directive (corresponding to 10 substances) Correspondencefrom S$24.99Min. 4 days
- NABEYA Toggle down clamp 6802Included Accessories Clamping screw RoHS directive (corresponding to 10 substances) Correspondence Material SS400 Surface Treatment Zinc platingfrom S$76.99Min. 4 days
- ESCO 318kg toggle clamp (latch type)Dimension (mm) (Mounting bracket) 39.7 × 44.4 Mass (g) 225 Tightening Capacity 318kg Dimensions, Width W x Length L x Height H (mm) 44.4 x 73 x 41.3 (excluding lever) Esco Part No. EA639FB-1 Clamp Neoprene cap Material (Main Unit) Steel (galvanized) Mounting Hole (mm) Φ6.3×4from S$28.99Min. 2 days
- IMAO Toggle clamp with safety lockA lever with a grip that has excellent operability. The type with a safety lock has a specification that the lock functions at the clamp position. To release the lock, slide the grip cover and operate the lever, so there is no need to worry about releasing the clamp due to contact. The movable ra... Read MoreDimension P4 (mm) - Dimension W4 (mm) - Dimension L4 (mm) - Dimension T (mm) 2.5 Dimension P2 (mm) 26 Material (Main Unit) SUS304 Material (grip cover) Thermoplastic elastomer (TPE) Movable range (°) [Arm] 86 / [Lever] 67 Material (Grip) polyamidefrom S$299.90Min. 7 days
- ESCO 163kg toggle clamp (latch type, stainless steel)Tightening Capacity 163kg Mass (g) 70 Esco Part No. EA639SF-11 Material Stainless steelfrom S$88.99Min. 4 days
- ESCO 227kg toggle clamp (stainless steel)Opening angle (degrees) (Bar) 100, (Handle) 60 Tightening Capacity 227kg Mass (g) 355 Esco Part No. EA639SA-3 Clamp Hex bolt head Material (Main Unit) Stainless steel Specification Vertical lever, lower presser type Mounting Hole (mm) Φ7.2×4from S$95.99Min. 4 days
- NABEYA Toggle down clamp 6803Included Accessories Clamping screw RoHS directive (corresponding to 10 substances) Correspondence Material SS400 Surface Treatment Zinc platingfrom S$99.90Min. 4 days
- NABEYA Toggle side clamp 6841RoHS directive (corresponding to 10 substances) Correspondence Specification With clamping screw rubber capfrom S$119.90Min. 4 days
- NABEYA Powerful toggle side clamp 6842Surface Treatment Body: Enamel paint, Handle: Galvanized Material Body: Malleable cast iron, Handle: SS400 RoHS directive (corresponding to 10 substances) Correspondence Specification With clamping screw rubber capfrom S$279.90Min. 4 days