Vertical Handle Hold-Down
Handle vertical down press is a kind of toggle clamp that is used to fix the material to the workbench. Sometimes called a “fastener”, it can be safely secured so that the material does not move during work. Because the handle is attached to the vertical type, it can be used in a small space. It is possible to select the appropriate one depending on the site of use, such as a type that the rubber is attached to the holding part and the material is not damaged by the material sandwiched between plastic plates and metal plates.
Other Related Pages
- MonotaRO Vertical Toggle Clamp 200K* Do not use for anything other than its intended purpose.Maximum Height (mm) 140 Maximum Length (mm) 173.3 Clamping Pressure (kN [kgf]) 2.0[200] Mass (g) 370 Handle Operation Angle (°) 54 Clamp Arm Movement Angle (°) 94 Type Down pressure type Base Flange Material (Handle) PVC Material (Main Unit) SS400 (Unichrome) Included Accessories Spindle (M8 × 50 P = 1.25) Spindle Spindle (M8 × 50 P = 1.25)
- MonotaRO Downward holding type toggle clamp 50K* Do not use for anything other than its intended purpose.Clamping Pressure (kN [kgf]) 0.5[50] Clamp Arm Movement Angle (°) 100 Handle Operation Angle (°) 56 Mass (g) 60 Maximum Height (mm) 74.4 Maximum Length (mm) 92.6 Type Downward holding type Base Flange Material (Handle) PVC Material (Main Unit) SS400 (Unichrome) Spindle Spindle M5 × 37 P = 0.8
- MonotaRO Vertical Toggle Clamp (Round Grip)* Do not use for anything other than its intended purpose.Type Downward holding type Base Flange Material (Handle) PVC Material (Main Unit) SS400 (Unichrome)
- KAKUTA Hold Down Handle Vertical Toggle ClampHighly versatile downward presser type toggle clamp. Ideal for inspection jigs, welding jigs, other assembly jigs, and processing jigs. Can also be used for woodworking and DIY. The tightening pressure shown is a guide. The tightening pressure becomes weaker toward the tip of the clamp arm. Pleas... Read Morefrom S$26.99Min. 2 days
- MonotaRO Downward press type toggle clamp 100K* Do not use for anything other than its intended purpose.Clamping Pressure (kN [kgf]) 1.0[100] Maximum Height (mm) 111 Clamp Arm Movement Angle (°) 120 Maximum Length (mm) 134.7 Mass (g) 200 Handle Operation Angle (°) 72 Type Down pressure type Base Flange Material (Handle) PVC Material (Main Unit) SS400 (Unichrome) Spindle Spindle (M6 × 40 P = 1.0) Included Accessories Spindle (M6 × 40 P = 1.0)
- KAKUTA Hold Down Handle Vertical Toggle ClampSmall downward presser type toggle clamp. Ideal for inspection jigs, welding jigs, other assembly jigs, and processing jigs. Can also be used for woodworking and DIY. The tightening pressure shown is a guide. The tightening pressure becomes weaker toward the tip of the clamp arm. Please note that... Read More
- MonotaRO Downward holding type toggle clamp 91K* Do not use for anything other than its intended purpose.Clamping Pressure (kN [kgf]) 0.91[91] Maximum Height (mm) 104 Maximum Length (mm) 119.7 Mass (g) 159 Handle Operation Angle (°) 60 Clamp Arm Movement Angle (°) 95 Type Downward holding type Base Flange Material (Handle) PVC Material (Main Unit) SS400 (Unichrome) Spindle Spindle M6 × 44 P = 1.0
- MonotaRO Downward pressure type toggle clamp + vertical handle typeVertical handle type downward pressure type toggle clamp. The push position can be adjusted with the bolt and nut at the tip. For various fixing and temporary holding of metal and wood. * Do not use for anything other than its intended purpose.Type Downward pressure type Base Flange Material (Handle) PVC Material (Main Unit) SUS304from S$24.99Min. 2 days
- KAKUTA Lower presser handle vertical clampSmall downward presser type toggle clamp. Ideal for inspection jigs, welding jigs, other assembly jigs, and processing jigs. Can also be used for woodworking and DIY. The tightening pressure shown is a guide. The tightening pressure becomes weaker toward the tip of the clamp arm. Please note that... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type of Terminal Fitting Flange base Material Stainless steelfrom S$49.99Min. 2 days
- KAKUTA Lower presser handle horizontal clampSmall downward presser type toggle clamp. Ideal for inspection jigs, welding jigs, other assembly jigs, and processing jigs. Can also be used for woodworking and DIY. The tightening pressure shown is a guide. The tightening pressure becomes weaker toward the tip of the clamp arm. Please note that... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material Steel Type of Terminal Fitting Straightfrom S$21.99Min. 4 days
- SPEEDY B Speedy Block VerticalDuring the clamping operation, the clamp arm is guided in the vertical direction and is stable against lateral forces. For welding jigs. For fixing the work. For processing jigs.from S$24.99Min. 2 days
- SPEEDY B Speedy block pull typeThe mounting surface is parallel to the direction of force action. The handle is parallel to the mounting surface. For welding jigs. For fixing the work. For processing jigs.Set Contents Hook platefrom S$29.99Min. 2 days
- Bcross Casting clampMade of robust cast iron. There are size variations. For fixing and bonding work. For fixing thin and lightweight materials.from S$8.79Min. 4 days
- IMAO Vertical toggle clampMaterial (pad) Chloroprene rubber (CR) Material (Grip) PVC Material (Main Unit) SPCC Material (Nut) SUM41 Material (Bolt) SUM41from S$15.99Min. 3 days
- SPEEDY B Speedy block horizontalIt can be used for both push and pull. For welding jigs. For fixing the work. For processing jigs.Material Galvanized steelfrom S$39.99Min. 2 days
- KAKUTA Burr ClampSince it is an assembly welding type, it can be set according to the site, and all are durable with a hardened bush. Downward presser type toggle clamp. Ideal for applications that require durability. Ideal for welding jigs, other assembly jigs, and processing jigs. The tightening pressure shown ... Read Morefrom S$99.90Min. 7 days
- NABEYA Toggle down clamp 111Included Accessories Clamping screw RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 4 days
- NABEYA Toggle down clamp 211-LSince the structure is such that it cannot be operated unless the safety lever is released, erroneous operation and malfunction can be prevented. * The angle can be changed with the stop pin.Included Accessories Clamping screw RoHS directive (corresponding to 10 substances) Correspondence Material SM490 Surface Treatment Zinc platingfrom S$49.99Min. 4 days
- NABEYA Toggle down clamp 251-LSince the structure is such that it cannot be operated unless the safety lever is released, erroneous operation and malfunction can be prevented.Included Accessories Clamping screw RoHS directive (corresponding to 10 substances) Correspondence Material SM490 Surface Treatment Zinc platingfrom S$58.99Min. 4 days
- SOUTHERN CROSS Casting clampMade of robust cast iron. There are size variations. For fixing and bonding work. For fixing thin and lightweight materials.Maximum Jaw Opening (mm) 100 Mouth depth (mm) 56from S$21.99Min. 4 days
- IMAO Vertical toggle clamp with locking mechanismtightening force (kN) 1(F1)/1.7(F2) Dimension L (mm) 100 Mass (g) 300 Dimension L1 (mm) 57.5 Material (pad) Chloroprene rubber (CR) Material (Grip) PVC Material (Arm) SPCC Material (Main Unit) SPCC Material (Nut) SUM41 Material (Bolt) SUM41from S$46.99Min. 7 days
- NABEYA Toggle down clamp 133Mass (kg) 1.2 Cell Spacing (mm) 1.75 Length x height (mm) 233×180 Length (mm) 91 Included Accessories Clamping screw RoHS directive (corresponding to 10 substances) Correspondence Bolt Diameter M12 holding power (kN) P1:5、P2:3.5 Tightening force (kN) Q1:4.5、Q2:3.25 Material SM490 Surface Treatment Zinc platingfrom S$129.90Min. 4 days
- ESCO 50kg Toggle clampMounting Bracket 24.3×24.2 Mass (g) 40 tightening capacity (kg) 50 Overall Length (mm) 86 Range of movement 90° Material (Clamp) Chloroprene rubber Material SPCC (galvanized)from S$18.99Min. 5 days
- ESCO 918kg Toggle clamptightening capacity (kg) 918 Material SPCC (galvanized)from S$63.99Min. 5 days
- ESCO 275kg Toggle clampOverall Length (mm) 144 tightening capacity (kg) 275 Mass (g) 590 Mounting Bracket 64.4×48.6 Material (Clamp) Chloroprene rubber Material SPCC (galvanized)from S$49.99Min. 5 days
- SPEEDY B Toggle ClampsDuring the clamping operation, the clamp arm is guided in the vertical direction and is stable against lateral forces. For welding jigs. For fixing the work. For processing jigs.Clamping power (kN) 1.05 Overall Length (mm) 142 Offset Angle (°) Arm: 90 Bolt Diameter Compatible contacts: M6 Set Contents Flange, washer x 2from S$87.99Min. 3 days
- ESCO 150kg Toggle clamptightening capacity (kg) 153 Material SPCC (galvanized)from S$17.99Min. 5 days
- ESCO 150kg Toggle clamptightening capacity (kg) 150 Mass (g) 250 Mounting Bracket 46.6×43.6 Range of movement 92° Overall Length (mm) 93 Material (Clamp) Chloroprene rubber Material SPCC (galvanized)from S$33.99Min. 5 days
- ESCO 215kg Toggle clamptightening capacity (kg) 215 Mass (g) 315 Mounting Bracket 44.6×35.1 Overall Length (mm) 98 Material SPCC (galvanized)from S$36.99Min. 5 days
- ESCO 50kg Toggle clampMounting Bracket 24.3×24.2 Mass (g) 40 tightening capacity (kg) 50 Overall Length (mm) 86 Range of movement 90° Material (Clamp) Chloroprene rubber Material SPCC (galvanized)from S$18.99Min. 5 days
- ESCO 100kg Toggle clamptightening capacity (kg) 100 Overall Length (mm) 148 Mass (g) 150 Mounting Bracket 35×35.6 Range of movement 90° Material (Clamp) Chloroprene rubber Material SPCC (galvanized)from S$28.99Min. 5 days
- ESCO 100kg Toggle clampTightening Capacity 0.62×1 tightening capacity (kg) 100 Overall Height (mm) 106 Mass (g) 160 Mounting Bracket 39.3×25.5 Overall Length (mm) 75.2 Material (Clamp) Chloroprene rubber Material SPCC (galvanized)from S$29.99Min. 5 days
- ESCO 400kg Toggle clampOverall Height (mm) 103 tightening capacity (kg) 400 Stroke (mm) 41.4 Mounting Bracket 57.0×57.0 Material (Clamp) Chloroprene rubber Material SPCC (galvanized)from S$67.99Min. 5 days
- ESCO 50kg Toggle clampMounting Bracket 25.4×26.1 tightening capacity (kg) 50 Overall Length (mm) 59 Mass (g) 70 Range of movement 92° Material (Clamp) Chloroprene rubber Material SPCC (galvanized)from S$18.99Min. 5 days
- ESCO 30kg Toggle ClampMounting Bracket 23.7×24 Mass (g) 30 tightening capacity (kg) 30 Overall Length (mm) 69 Range of movement 85° Material (Clamp) Chloroprene rubber Material SPCC (galvanized)from S$11.99Min. 5 days
- NABEYA Toggle down clamp 252Included Accessories Clamping screw RoHS directive (corresponding to 10 substances) Correspondence Material SM490 Surface Treatment Zinc platingfrom S$53.99Min. 4 days
- NABEYA Toggle down clamp 251Included Accessories Clamping screw RoHS directive (corresponding to 10 substances) Correspondence Material SM490 Surface Treatment Zinc platingfrom S$49.99Min. 4 days