All Category

Pull Type

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction
  1. Hook type toggle clamp
    MonotaRO Hook type toggle clamp
    * Do not use for anything other than its intended purpose.
    Mass (g)  209  Maximum Length (mm)  220.2  Clamping Pressure (kN [kgf])  3.18[318]  Maximum Height (mm)  42.3  Stroke (mm)  45  Base  Flange  Type  Hook type  Included Accessories  Nut M5 P = 0.8  Material (Handle)  PVC  Material (Main Unit)  SS400 (Unichrome) 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  2. Pull type toggle clamp
    IMAO Pull type toggle clamp
    Material (Grip)  PVC  Material (Main Unit)  SPCC(ST-PAH341:SPHD)  Material (U bolt)  SUM41 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  3. Pull Type Clamp
    KAKUTA Pull Type Clamp
    Hook type toggle clamp. Clamp by hooking a fixed object with a U-shaped hook type bar. Machine parts Can be used as equipment parts. The tightening pressure shown is a guide. Impact, vibration, and internal pressure may cause damage. Be careful not to get your hands caught.
    from S$33.99
    Min. 2 days
  4. Latch Exclusive Toggle Clamp
    SUPER TOOL Latch Exclusive Toggle Clamp
    Base  Flange 
    Rating:
    96%
    from S$16.99
    Min. 2 days
  5. Push / Pull Type Toggle Clamp
    IKURA SEIKI Push / Pull Type Toggle Clamp
    Operating Angle (°)  180 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  6. Side Press Clamp
    KAKUTA Side Press Clamp
    Toggle clamp for pushing and pulling bracket mounting. Ideal for inspection jigs, welding jigs, other assembly jigs, and processing jigs. Can also be used for woodworking and DIY. The tightening pressure shown is a guide. Impact, vibration, and internal pressure may cause damage. Be careful not t... Read More
    Type of Terminal Fitting  Bracket  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$35.99
    Min. 2 days
  7. Push and pull toggle clamp
    MonotaRO Push and pull toggle clamp
    A clamp for both pushing and pulling. The push position can be adjusted with the bolt and nut at the tip. For various fixing and temporary holding of metal and wood. * Do not use for anything other than its intended purpose.
    Type of Terminal Fitting  Bracket  Type  For both push and pull  Material (Handle)  PVC  Material (Main Unit)  SS400 
    from S$15.99
    Min. 2 days
  8. Corner clamp
    Strong Tool Corner clamp
    You can easily make difficult angle cuts. Convenient for making picture frames, panels, and doll cases.
    Trusco Part No.  853-4703  Material  Aluminum alloy  Tightening width (mm)  (Maximum) 75mm  Angle Adjustment Range  45~90°  Specification  With blister pack 
    from S$55.99
    Min. 4 days
  9. Detent-only toggle clamp
    IKURA SEIKI Detent-only toggle clamp
    from S$19.99
    Min. 3 days
  10. Power C clamp
    Strong Tool Power C clamp
    Specification  Cast iron  Material  Cast iron 
    from S$16.99
    Min. 4 days
  11. Press 3-way clamp
    Strong Tool Press 3-way clamp
    A tool that tightens from three directions: top, bottom, and side. Used for fixing, gluing, nailing, etc. in woodworking and assembly work.
    Trusco Part No.  859-1954  Material  Steel plate  Mouth depth (mm)  60 (horizontal)  Jaw Opening (mm)  60 (Vertical) 
    from S$18.99
    Min. 4 days
  12. Toggle hook clamp S312-L
    NABEYA Toggle hook clamp S312-L
    Since the structure is such that it cannot be operated unless the safety lever is released, erroneous operation and malfunction can be prevented.
    RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hook catch  Material  SM490  Surface Treatment  Zinc plating 
    from S$49.99
    Min. 4 days
  13. Toggle hook clamp S311-L
    NABEYA Toggle hook clamp S311-L
    Since the structure is such that it cannot be operated unless the safety lever is released, erroneous operation and malfunction can be prevented.
    RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hook catch 
    from S$49.99
    Min. 4 days
  14. Toggle hook clamp 413
    NABEYA Toggle hook clamp 413
    Mass (kg)  0.29  Tightening force (kN)  holding power (kN)  2.5  Length x height (mm)  270×42  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hook catch  Material  SM490  Surface Treatment  Zinc plating 
    from S$64.99
    Min. 4 days
  15. Powerful toggle hook clamp 341
    NABEYA Powerful toggle hook clamp 341
    RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hook catch 
    from S$199.90
    Min. 4 days
  16. Toggle hook clamp 412
    NABEYA Toggle hook clamp 412
    RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hook catch  Material  SM490  Surface Treatment  Zinc plating 
    from S$53.99
    Min. 4 days
  17. Toggle hook clamp S321
    NABEYA Toggle hook clamp S321
    RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hook catch  Material  SUS304 
    from S$99.90
    Min. 4 days
  18. Heavy load type toggle clamp 1700T2
    SPEEDY B Heavy load type toggle clamp 1700T2
    A heavy load type and extremely durable toggle clamp. The mounting surface is parallel to the direction of force action. The handle is parallel to the mounting surface when clamped. For welding jigs. For fixing the work. For processing jigs.
    Mass (kg)  1.11  Clamping power (kN)  17  Overall Length (mm)  226  Stroke (mm)  63  Type of Terminal Fitting  Hole diameter: 8.5  Set Contents  Hook plate 
    from S$249.90
    Min. 2 days
  19. Toggle hook clamp S331
    NABEYA Toggle hook clamp S331
    Mass (kg)  0.1  Tightening force (kN)  holding power (kN)  1.5  Length x height (mm)  142×24  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hook catch  Material  SUS304 
    from S$109.90
    Min. 4 days
  20. Toggle hook clamp 362
    NABEYA Toggle hook clamp 362
    Length x height (mm)  101×30  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hook catch 
    from S$18.99
    Min. 4 days
  21. Aluminum clamp
    Strong Tool Aluminum clamp
    Specification  Made of aluminum alloy  Material  Aluminum alloy 
    from S$3.89
    Min. 4 days
  22. Toggle hook clamp 411
    NABEYA Toggle hook clamp 411
    RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hook catch 
    from S$49.99
    Min. 4 days
  23. B E-latch toggle clamp T type (with safety lock)
    SPEEDY B B E-latch toggle clamp T type (with safety lock)
    Equipped with a safety latch that prevents the clamp from being released due to vibration, etc. The length of the rod can be adjusted and fixed. It has a padlock mounting hole and can be locked. For welding jigs. For fixing workpieces. For processing jigs.
    from S$21.99
    Min. 4 days
  24. B E-Latch Toggle Clamp G Type
    SPEEDY B B E-Latch Toggle Clamp G Type
    The length of the rod can be adjusted and fixed. It has a padlock mounting hole and can be locked. For welding jigs. For fixing workpieces. For processing jigs.
    from S$18.99
    Min. 4 days
  25. Toggle hook clamp 421
    NABEYA Toggle hook clamp 421
    Mass (kg)  0.32  Tightening force (kN)  holding power (kN)  2.5  Length x height (mm)  275×40  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hook catch  Material  SM490  Surface Treatment  Zinc plating 
    from S$59.99
    Min. 4 days
  26. B E-Latch Toggle Clamp T Type (with Safety Lock)
    SPEEDY B B E-Latch Toggle Clamp T Type (with Safety Lock)
    Equipped with a safety latch that prevents the clamp from being released due to vibration, etc. The length of the rod can be adjusted and fixed. It has a padlock mounting hole and can be locked. For welding jigs. For fixing workpieces. For processing jigs.
    from S$24.99
    Min. 4 days
  27. Powerful toggle hook clamp 341-L
    NABEYA Powerful toggle hook clamp 341-L
    Since the structure is such that it cannot be operated unless the safety lever is released, erroneous operation and malfunction can be prevented.
    RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hook catch 
    from S$229.90
    Min. 4 days
  28. Toggle hook clamp S311
    NABEYA Toggle hook clamp S311
    RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hook catch  Material  SUS304 
    from S$109.90
    Min. 4 days
  29. Toggle hook clamp 351-L
    NABEYA Toggle hook clamp 351-L
    Since the structure is such that it cannot be operated unless the safety lever is released, erroneous operation and malfunction can be prevented.
    RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hook catch  Material  SM490  Surface Treatment  Zinc plating 
    from S$49.99
    Min. 4 days
  30. Toggle hook clamp S351
    NABEYA Toggle hook clamp S351
    RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hook catch  Material  SUS304 
    from S$109.90
    Min. 4 days
  31. Toggle hook clamp 361
    NABEYA Toggle hook clamp 361
    Mass (kg)  0.1  Tightening force (kN)  1.5  holding power (kN)  1.73  Length x height (mm)  145×19.5  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hook catch 
    from S$21.99
    Min. 4 days
  32. Toggle hook clamp 363
    NABEYA Toggle hook clamp 363
    By changing the orientation of the hook catch, it can be used for both horizontal and vertical mounting.
    Mass (kg)  0.07  Tightening force (kN)  1.5  holding power (kN)  1.73  Length x height (mm)  106×13.5  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hook catch 
    from S$18.99
    Min. 4 days
  33. Heavy load type toggle clamp 4000T2
    SPEEDY B Heavy load type toggle clamp 4000T2
    A heavy load type and extremely durable toggle clamp. The mounting surface is parallel to the direction of force action. The handle is parallel to the mounting surface when clamped. For welding jigs. For fixing the work. For processing jigs.
    Mass (kg)  2.07  Overall Length (mm)  282  Clamping power (kN)  40  Stroke (mm)  78  Type of Terminal Fitting  Hole diameter: 10.5  Set Contents  Hook plate 
    from S$299.90
    Min. 3 days
  34. B E-latch toggle clamp G type (with safety lock)
    SPEEDY B B E-latch toggle clamp G type (with safety lock)
    Equipped with a safety latch that prevents the clamp from being released due to vibration, etc. The length of the rod can be adjusted and fixed. It has a padlock mounting hole and can be locked. For welding jigs. For fixing workpieces. For processing jigs.
    from S$19.99
    Min. 4 days
  35. B E-Latch Toggle Clamp T Type
    SPEEDY B B E-Latch Toggle Clamp T Type
    The length of the rod can be adjusted and fixed. It has a padlock mounting hole and can be locked. For welding jigs. For fixing workpieces. For processing jigs.
    from S$18.99
    Min. 4 days
  36. Stainless steel pull clamp No.FA120-2S
    KAKUTA Stainless steel pull clamp No.FA120-2S
    The tip is a hexagon bolt.
    Overall Length (mm)  110  Material  Stainless steel (SUS304)  Brand Engraving  No.FA120-2S  Mass (g)  170  Stroke (mm)  30 
    Discontinued
  37. Toggle clamp (for both pull and pull)
    KAKUTA Toggle clamp (for both pull and pull)
    A wide range of push-pull work can be performed, in which the clamp can be attached to any position in the handle position.
    Discontinued
  38. Tsunoda push / pull toggle clamp
    KAKUTA Tsunoda push / pull toggle clamp
    The shaft is pulled when the handle is laid down. Raise the handle from horizontal to upward to expose the shaft. * The handle position in the photo is when the push clamp is applied.
    Stroke (mm)  16  Thread Size  (Tip) M4  Pressing Force (Kg)  50  Overall Length (mm)  82  Mass (g)  60  Trusco Part No.  322-9874 
    Discontinued
  39. Pull type clamp
    KAKUTA Pull type clamp
    Hook type toggle clamp. Clamp by hooking a fixed object with a U-shaped hook type bar. Machine parts Can be used as equipment parts. The tightening pressure shown is a guide. Impact, vibration, and internal pressure may cause damage. Be careful not to get your hands caught.
    Discontinued
  40. Pull clamp (with attachment)
    KAKUTA Pull clamp (with attachment)
    The tip is a hook type.
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction