Clamping Jigs
Clamping jigs are metal fittings used to fix materials when cutting with a cutting machine. High reproducibility of processing can be obtained by fixing firmly. The material is made of metal such as steel so that pressure can be applied to the material so that it can be securely fixed even during cutting. It is characterized by a structure that can be adjusted and fixed with bolts. You can select the shape of the jig according to the shape of the material to be fixed and the material, and consider using a washer to prevent scratches.
Other Related Pages
- MonotaRO Stud BoltFor positioning jigs during mold processing. * Please refrain from using it for any other purpose.Material S45C Hardness HRC 25~30 Heat Treatment Yes Surface Treatment Homo processing
- SUPER TOOL T Slot BoltA bolt diameter of the same size as the table T-groove can be used. A special bolt made by precision forging carbon steel. For fixing the clamp (jig tool) to the table.Specification Precision forged special bolt
- NABEYA Step ClampUsed as a pair with a step blockSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Quenching Material S45C
- SUPER TOOL Universal Clamp (Swivel Type) (Main Unit, Washer Set)A dedicated size that fits perfectly with an injection molding machine.Material S55C
- NABEYA Plain clampSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Quenching Material S45C
- SUPER TOOL Uni clamp (flat type)In combination with screw supports, etc., the work piece is firmly fixed. For fixing work pieces.from S$27.99Min. 2 days
- IMAO BJ749 T Slot NutThe size down type has a female thread processing that is smaller than the female thread size of a general T groove. Please use it when downsizing, such as attaching M12 parts to the T groove for M16. It is a RoHS directive compliant product.Dimension C (mm) 10(-0.2/-0.6) Dimension B (mm) 12 Dimension A (mm) 15 Mass (g) 15 Dimension D (mm) 6 Dimension E (mm) M8×1.25 Type Standard
- SUPER TOOL Uni-clamp (free type) (main unit)It is a dedicated size that fits perfectly. For fixing work pieces.Hardness HRC 38~43 Finish Nickel chrome plating Heat Treatment Quenching Material S55C Type only a main partfrom S$16.99Min. 2 days
- NABEYA Universal ClampIt can be tightened steplessly from tall workpieces to short workpieces.RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Semi-cylindrical washer: Hardened HRC30from S$109.90Min. 4 days
- ESCO M 8 Flat WasherOuter Diameter (Φmm) 23 Dimension D (mm) 23 Thickness (mm) 4 Dimension H (mm) 4 Dimension D1 (mm) 8.4 Esco Part No. EA637GP-8 Material Hardened steel Suitable Screw M8from S$1.89Min. 2 days
- NABEYA Grab screw (SGB)Please use it as a set with the thrust pad (SGB). (Pad sold separately)Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Material SUM22Lfrom S$5.69Min. 4 days
- IMAO BJ734 Clamp restIt is a RoHS directive compliant product.Dimension D (mm) 15 Dimension C (Φmm) 20 Mass (g) 310 Dimension E (mm) 36 Dimension G (mm) 65 Dimension B (mm) 75 Dimension A (mm) 94 Dimension F (mm) M20×2.5from S$35.99Min. 3 days
- HALDER Locating pin, DIN6321 / Locating pin, DIN6321B typeShape B RoHS directive (corresponding to 10 substances) Correspondence Material Tool steel / quenching / polishingfrom S$24.99Min. 7 days
- IMAO Ball lock pinFrequently repeated joining of workpieces and parts can be quickly and completely fixed and separated with a single touch operation. As a substitute for bolts and rivets, it is suitable for quick temporary separation or when it is fixed once and does not separate. For positioning and temporary fi... Read MoreDimension D (Φmm) 10(-0.03/-0.13) Dimension D1 (mm) 11.5 Dimension D2 (mm) 12.7 Dimension H (mm) 13 Dimension A (mm) 25 Dimension L1 (mm) 9(±1) Specification Ball lock pin Material (Ball) SUS440C Material (Shank) SUS630from S$49.99Min. 3 days
- HALDER Grab screw, DIN6332, with thrust point / with slotRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.99Min. 7 days
- HALDER Pressure pin, plastic spring and pin / reinforced springRoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 7 days
- NEW STRONG T-slot bolt Screw M20 Total length 200 mmThread Size M20 Trusco Part No. 837-9092 Overall Length (mm) 200from S$44.99Min. 4 days
- NABEYA Q Lock element (Locate pin)It is a two-sided restraint type jig setup element that has "high speed", "high accuracy", and "high rigidity" in the jig replacement work and positioning. It can be used by incorporating it into an existing jig. Supports automatic jig replacement.Material Body: SCM440 Steel ball: SUJ2 RoHS directive (corresponding to 10 substances) Correspondence Type Locate pinfrom S$229.90Min. 4 days
- HALDER Strap with brass plate / Strap onlyRoHS directive (corresponding to 10 substances) Correspondencefrom S$67.99Min. 11 days
- MonotaRO Flange NutFor positioning jigs during mold processing. * Please refrain from using it for any other purpose.Heat Treatment Yes Surface Treatment Homo processing Hardness HRC 30~35 Material S45C
- MonotaRO Flat washerFor positioning jigs during cutting. * Please refrain from using it for any other purpose.Hardness HRC 45~50 Surface Treatment Homo processing Heat Treatment Homo processing Material S45C
- MonotaRO T-slot nutFor positioning jigs during mold processing. * Please refrain from using it for any other purpose.Hardness HRC 30~35 Surface Treatment Homo processing Material S45C Heat Treatment Yes
- NEW STRONG Stud BoltThere are threads on both ends. When the screw on the tightening side is tired, it can be used on the T-nut side. Tightening the clamp * If the object to be tightened is slanted, be careful when tightening.Hardness HRC 20~25 Surface Treatment Black dyed Material S45C
- KM Seimitsu Fixed bushing standard grade AK type without collar* The production size of the AK type is different from that of the fixed bush GK type for guides. Cannot be used with the plug-in bush (CK / DK / EK / FK type). * There is no AK type for reamers. Please use the BRK type of fixed bush with brim for reamer processing. * The outer diameter (D) of th... Read More
- SUPER TOOL Flange NutAny clamp can be tightened. Since it is a flange specification, it can be tightened stably and stably. For tightening the jig body.Finish Black dyed Teeth Spacing Coarse Heat Treatment Hardened HRC30-40 Material S45C
- NABEYA Double screwWith anti-loosening nylon lock. You can easily change the existing tap hole diameter. It can also be used to fix problems with tap holes.
- Osaka Spirit Ball Lock PinHardness HRC (Ball) 55~ Dimension A (Φmm) 25
- SUPER TOOL Flat Washer (Large Diameter Type)Finish Black dyed Heat Treatment Hardened HRC 35-45 Type Plain washer Material S45C
- NABEYA T Slot NutIn order to prevent the T-groove from being damaged due to the bolt protruding, the specifications are such that the bolt does not penetrate.Surface Treatment Black dyed Teeth Spacing Coarse RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Quenching Material S45C
- NABEYA Screw JackClamp support Jack attachments can be used.Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Quenching Material S45C
- KM Seimitsu Fixed bushing standard grade BK type with collar* The production size of the fixed bush BK type with brim is different from that of the insertion bush (CK / DK / EK / FK type). Cannot be used with the guide fixed bush GK type. * The outer diameter (D) of the fixed bush is p6 tolerance. The inner diameter of the bush plate should be finished to... Read More
- SUPER TOOL T Slot NutIt is crimped so that the bolts do not stick out and damage the machine table. Secure the bolts to the T-groove table.Hardness HRC 23~31 Finish Black dyed Teeth Spacing Coarse Heat Treatment Quenching Material S45C
- KAKUTA Hand ViceA hand vise that is adjusted with the bolt at the tip. Can be used for various operations such as temporary fixing of welding assembly, crimping, sheet metal, machines, jigs, etc. The tightening pressure shown is a guide. Impact, vibration, and internal pressure may cause damage. Be careful not t... Read More
- NEW STRONG Flat washer flat washerEliminates scratches and instability caused by direct tightening of nuts. Easy to tighten. For fixing workpieces on milling machines, machining centers, and radial drilling machines. Prevents scratches on the clamp. * If the person you hit is black leather, it will be scratched. Set it between th... Read MoreHardness HRC 30~35
- SUPER TOOL Coupling Nut (Long Type)Finish Black dyed Teeth Spacing Coarse Heat Treatment Hardened HRC23-31 Material S45C
- SUPER TOOL Stud BoltWe perform perfect heat treatment using special rods. Since the threaded part is rolled, there is no wear or distortion. You can use it semi-permanently. You can use one bolt for long and short. The bolt does not stick out from the T-slot nut and does not damage the bottom of the table.Thread Pitch 2.5 Hardness HRC 22~26 Dimension l2 (mm) 26.0 Finish Black dyed Thread Diameter d M20 Heat Treatment Quenching Material S45Cfrom S$7.89Min. 2 days
- NABEYA Flange NutSurface Treatment Black dyed Thread Pitch Coarse RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Quenching Material S45C