Clamping Nuts
- IMAO BJ749 T Slot NutThe size down type has a female thread processing that is smaller than the female thread size of a general T groove. Please use it when downsizing, such as attaching M12 parts to the T groove for M16. It is a RoHS directive compliant product.Dimension C (mm) 10(-0.2/-0.6) Dimension B (mm) 12 Dimension A (mm) 15 Mass (g) 15 Dimension D (mm) 6 Dimension E (mm) M8×1.25 Type Standard
- MonotaRO Flange NutFor positioning jigs during mold processing. * Please refrain from using it for any other purpose.Heat Treatment Yes Surface Treatment Homo processing Hardness HRC 30~35 Material S45C
- MonotaRO T-slot nutFor positioning jigs during mold processing. * Please refrain from using it for any other purpose.Hardness HRC 30~35 Surface Treatment Homo processing Material S45C Heat Treatment Yes
- SUPER TOOL Flange NutAny clamp can be tightened. Since it is a flange specification, it can be tightened stably and stably. For tightening the jig body.Finish Black dyed Teeth Spacing Coarse Heat Treatment Hardened HRC30-40 Material S45C
- NABEYA T Slot NutIn order to prevent the T-groove from being damaged due to the bolt protruding, the specifications are such that the bolt does not penetrate.Surface Treatment Black dyed Teeth Spacing Coarse RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Quenching Material S45C
- SUPER TOOL T Slot NutIt is crimped so that the bolts do not stick out and damage the machine table. Secure the bolts to the T-groove table.Hardness HRC 23~31 Finish Black dyed Teeth Spacing Coarse Heat Treatment Quenching Material S45C
- SUPER TOOL Coupling Nut (Long Type)Finish Black dyed Teeth Spacing Coarse Heat Treatment Hardened HRC23-31 Material S45C
- NABEYA Flange NutSurface Treatment Black dyed Thread Pitch Coarse RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Quenching Material S45C
- NEW STRONG Flange NutNo washer required. Easy to tighten. For all tightening. * Do not tighten bolts that are bent or set diagonally. Do not tighten it too hard.Hardness HRC 25~30 Finish Black dyed Heat Treatment Quenching
- SUPER TOOL Square T Slot NutIt is crimped so that the bolts do not stick out and damage the machine table.Finish Black dyed Teeth Spacing Coarse Heat Treatment Quenching Material S45C
- MonotaRO Coupling NutFor positioning jigs during mold processing. * Please refrain from using it for any other purpose.Hardness HRC 30~35 Surface Treatment Homo processing Material S45C Heat Treatment Yes
- NEW STRONG T Slot Nut (Square Type)Since the bolt does not penetrate, it will not damage the bed. For fixing workpieces on milling machines and drilling machines. For fixing bolts for T-grooves. * If the object to be tightened is slanted, be careful when tightening. Make sure the bolt reaches the bottom of the nut.Hardness HRC 30 Surface Treatment Black dyed Material S45C
- NABEYA T-slot nut (thread hole penetration type)The screw hole penetrates.Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC30 ± 5 Material S45C
- NABEYA T nut materialSince it is not hardened, tap holes suitable for the application can be easily drilled.Material S45C
- ESCO M6 / Nominal 8 T Slot NutDimension A (mm) 10 Dimension C (mm) 13 Dimension D (mm) 6 Siucable T-Groove Width (mm) 8 Esco Part No. EA637FP-8 Material Hardened steel (C45) Suitable Screw M6
- NEW STRONG Coupling nutUsed to connect bolts when the length of the bolt is short. When extending the bolt. * When connecting bolts, use the center of the nut. Do not tighten it too hard.from S$5.89Min. 2 days
- SUPER TOOL Coupling nutFinish Black dyed Teeth Spacing Coarse Heat Treatment Hardened HRC30-35 Material S45C
- NEW STRONG T slot nut through productSince the screw penetrates, there are many contact surfaces. This is convenient when using cap bolts. Secure the bolts to the T-groove table.Tempered Hardness HRC30 Material / Finish S45C / black dyefrom S$6.19Min. 2 days
- NEW STRONG T-slot nut (rotary type)It can be set in the T-groove without breaking the clamp set from the top of the bed. It has the same bolt penetration prevention specifications as the normal T-nut. Bolt fixing nut for T-groove. It is used when an additional clamp location occurs after the clamp is completed. * If the object to ... Read Morefrom S$11.99Min. 2 days
- NABEYA Coupling nutSurface Treatment Black dyed Teeth Spacing Coarse RoHS directive (corresponding to 10 substances) Correspondence Material S45Cfrom S$8.19Min. 4 days
- SUPER TOOL Coupling nutIt is a long nut. Replenishment nut for stud bolts. For adding stud bolts.Height (mm) 22 Applicable bolt diameter M8 Trusco Part No. 368-3486 Width Across Flats (mm) 13from S$5.59Min. 2 days
- NABEYA Diamond T-nutSince it can be inserted from the top of the T-groove, it is convenient for use on a horizontally long table. Since the adhesive area in the T-groove is small, tightening is easy.Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC30 ± 5 Material S45Cfrom S$16.99Min. 4 days
- ESCO M5 / call 6 T-slot nutDimension C (mm) 10 Dimension D (mm) 4 Siucable T-Groove Width (mm) 6 Dimension A (mm) 8 Esco Part No. EA637FP-6 Material Hardened steel (C45) Suitable Screw M5from S$6.99Min. 2 days
- ESCO M20 / call 22 long T slot nutDimension D (mm) 14 Siucable T-Groove Width (mm) 22 Dimension A (mm) 28 Dimension C (mm) 35 Dimension E (mm) 70 Esco Part No. EA637FR-22 Material Hardened steel (C45) Suitable Screw M20from S$39.99Min. 2 days
- ESCO M8 / call 10 T slot nutSiucable T-Groove Width (mm) 10 Dimension A (mm) 12 Dimension C (mm) 15 Dimension D (mm) 6 Esco Part No. EA637FP-10 Material Hardened steel (C45) Suitable Screw M8from S$5.99Min. 4 days
- ESCO M10 / call 12 T-slot nutSiucable T-Groove Width (mm) 12 Dimension A (mm) 14 Dimension C (mm) 18 Dimension D (mm) 7 Esco Part No. EA637FP-12 Material Hardened steel (C45) Suitable Screw M10from S$5.99Min. 4 days
- ESCO M6 / Nominal 8 Long T Slot NutDimension A (mm) 10 Dimension C (mm) 13 Dimension E (mm) 26 Dimension D (mm) 6 Siucable T-Groove Width (mm) 8 Esco Part No. EA637FR-8 Material Hardened steel (C45) Suitable Screw M6from S$12.99Min. 4 days
- NABEYA Coupling nut (long type)Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC30 ± 5 Material S45Cfrom S$15.99Min. 4 days
- NEW STRONG T-slot nutSince the screw is inch size, it can be clamped quickly. Secure the bolts to the T-groove table.Material S45Cfrom S$9.39Min. 2 days
- ESCO M16 / call 18 long T slot nutDimension D (mm) 10 Siucable T-Groove Width (mm) 18 Dimension A (mm) 20 Dimension C (mm) 28 Dimension E (mm) 56 Esco Part No. EA637FR-18 Material Hardened steel (C45) Suitable Screw M16from S$23.99Min. 4 days
- IMAO Slot clampWhen unclamping, the tip of the clamp is lifted by the O-ring.Dimension E (mm) - Dimension A (mm) - Dimension G (mm) - Dimension F (mm) - Dimension D (mm) - Dimension B (mm) - Dimension C (mm) - Dimension H (mm) -from S$38.99Min. 2 days
- ESCO M12 / call 14 long T slot nutSiucable T-Groove Width (mm) 14 Dimension A (mm) 16 Dimension C (mm) 22 Dimension E (mm) 44 Dimension D (mm) 8 Esco Part No. EA637FR-14 Material Hardened steel (C45) Suitable Screw M12from S$14.99Min. 4 days
- HALDER T-nut, DIN508 / heat treated steel, strength class 8, no surface treatmentRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.19Min. 24 days
- NABEYA T slot long nutSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC30 ± 5 Material S45Cfrom S$29.99Min. 4 days
- ESCO M8 / call 10 long T slot nutSiucable T-Groove Width (mm) 10 Dimension A (mm) 12 Dimension C (mm) 15 Dimension E (mm) 30 Dimension D (mm) 6 Esco Part No. EA637FR-10 Material Hardened steel (C45) Suitable Screw M8from S$13.99Min. 4 days
- NABEYA T-slot nutIn order to prevent the T-groove from being damaged due to the bolt protruding, the specifications are such that the bolt does not penetrate.Siucable T-Groove Width (mm) 14 Mass (g) 60 Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC30 ± 5 Thread Size M8×1.25 Material S45Cfrom S$7.69Min. 4 days
- NABEYA T-slot nut (SUS304)Teeth Spacing Coarse RoHS directive (corresponding to 10 substances) Correspondence Material SUS304from S$29.99Min. 4 days
- HALDER T-nut, DIN508 / heat treated steel, heat treated, strength class 10, black dyedRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.49Min. 7 days
- TRUSCO T-Slot NutSince the screw hole does not penetrate, the T groove will not be damaged. For fixing bolts for T-grooves. For fixing bolts for T-grooves of machine tools, radial drilling machines, etc.2018 Trusco page 1 1081from S$3.99Min. 2 days
- ESCO M18 / call 20 long T slot nutDimension D (mm) 12 Siucable T-Groove Width (mm) 20 Dimension A (mm) 24 Dimension C (mm) 32 Dimension E (mm) 64 Esco Part No. EA637FR-20 Material Hardened steel (C45) Suitable Screw M18from S$33.99Min. 4 days