Clamping Bolts
Bolts are one of the screw parts that fasten and fix members such as wood, metal, and plastic. Except for special shapes, the metal bar has a head at one end and is threaded throughout. Used in combination with nuts and embedded in parts. Widely used because it can be disassembled and retightened. The material is carbon, alloy, stainless steel and other lightweight aluminum and titanium. Surface treatment such as plating is applied to prevent corrosion and rust. Types include hexagon bolts, stud bolts with screws at both ends, T-slot bolts and many others.
Other Related Pages
- MonotaRO Stud BoltFor positioning jigs during mold processing. * Please refrain from using it for any other purpose.Material S45C Hardness HRC 25~30 Heat Treatment Yes Surface Treatment Homo processing
- SUPER TOOL T Slot BoltA bolt diameter of the same size as the table T-groove can be used. A special bolt made by precision forging carbon steel. For fixing the clamp (jig tool) to the table.Specification Precision forged special bolt
- NEW STRONG T-slot bolt Screw M20 Total length 200 mmThread Size M20 Trusco Part No. 837-9092 Overall Length (mm) 200from S$44.99Min. 4 days
- NEW STRONG Stud BoltThere are threads on both ends. When the screw on the tightening side is tired, it can be used on the T-nut side. Tightening the clamp * If the object to be tightened is slanted, be careful when tightening.Hardness HRC 20~25 Surface Treatment Black dyed Material S45C
- SUPER TOOL Stud BoltWe perform perfect heat treatment using special rods. Since the threaded part is rolled, there is no wear or distortion. You can use it semi-permanently. You can use one bolt for long and short. The bolt does not stick out from the T-slot nut and does not damage the bottom of the table.Thread Pitch 2.5 Hardness HRC 22~26 Dimension l2 (mm) 26.0 Finish Black dyed Thread Diameter d M20 Heat Treatment Quenching Material S45Cfrom S$7.89Min. 2 days
- Hirosugi-Keiki Mechanical parts (Stainless steel all screws) ERU-300A (M = 3 pitch 0.5)RoHS directive (corresponding to 10 substances) Correspondence Thread Size M3 Material Stainless steel (SUS303)from S$5.59Min. 2 days
- NABEYA StudSurface Treatment Black dyed Thread Pitch Coarse RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC Less than 40 Bolt Diameter M12 Heat Treatment Quenching Material S45C
- NABEYA StudSurface Treatment Black dyed Thread Pitch Coarse RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC Less than 40 Bolt Diameter M8 Heat Treatment Quenching Material S45C
- NABEYA StudSurface Treatment Black dyed Thread Pitch Coarse RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC Less than 40 Bolt Diameter M10 Heat Treatment Quenching Material S45C
- HOSHIMOTO SUS stud screwRoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS304)
- SUPER TOOL StudWe perform perfect heat treatment using special rods. Since the threaded part is rolled, there is no wear or distortion. You can use it semi-permanently. You can use one bolt for long and short. The bolt does not stick out from the T-slot nut and does not damage the bottom of the table.Thread Pitch 1.25 Dimension l2 (mm) 10.5 Hardness HRC 22~26 Finish Black dyed Thread Diameter d M8 Heat Treatment Quenching Material S45C
- SUPER TOOL StudWe perform perfect heat treatment using special rods. Since the threaded part is rolled, there is no wear or distortion. You can use it semi-permanently. You can use one bolt for long and short. The bolt does not stick out from the T-slot nut and does not damage the bottom of the table.Thread Pitch 1.5 Dimension l2 (mm) 12.5 Hardness HRC 22~26 Finish Black dyed Thread Diameter d M10 Heat Treatment Quenching Material S45C
- SUPER TOOL StudIdeal for jig clamping. Bolts used to connect the jig and tool body to the table to fix the workpiece.
- SUPER TOOL Stud BoltWe perform perfect heat treatment using special rods. Since the threaded part is rolled, there is no wear or distortion. You can use it semi-permanently. You can use one bolt for long and short. The bolt does not stick out from the T-slot nut and does not damage the bottom of the table.Dimension l2 (mm) 18.0 Thread Pitch 2.0 Hardness HRC 22~26 Finish Black dyed Thread Diameter d M16 Heat Treatment Quenching Material S45C
- Hirosugi-Keiki Mechanical parts (Stainless steel all screws) ERU-400A (M = 4 pitch 0.7)RoHS directive (corresponding to 10 substances) Correspondence Thread Size M4 Material Stainless steelfrom S$6.99Min. 2 days
- TRUSCO Stat Bolt Screw M8Threads of the same length are cut on both ends. The screw diameter and body diameter are the same, so it is difficult to damage the screw during storage. Tightening the clamp of the work piece.2018 Trusco page 1 1075 Screw Dimensions M8
- SUPER TOOL Stud BoltWe perform perfect heat treatment using special rods. Since the threaded part is rolled, there is no wear or distortion. You can use it semi-permanently. You can use one bolt for long and short. The bolt does not stick out from the T-slot nut and does not damage the bottom of the table.Thread Pitch 1.75 Dimension l2 (mm) 14.5 Hardness HRC 22~26 Finish Black dyed Thread Diameter d M12 Heat Treatment Quenching Material S45Cfrom S$5.69Min. 2 days
- TRUSCO Stat Bolt Screw M10Threads of the same length are cut on both ends. The screw diameter and body diameter are the same, so it is difficult to damage the screw during storage. Tightening the clamp of the work piece.2018 Trusco page 1 1075 Screw Dimensions M10from S$3.59Min. 2 days
- NABEYA StudSurface Treatment Black dyed Thread Pitch Coarse RoHS directive (corresponding to 10 substances) Correspondence Hardness HRC Less than 40 Bolt Diameter M16 Heat Treatment Quenching Material S45Cfrom S$8.39Min. 2 days
- NABEYA T slot boltSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC30 ± 5 Material S45C
- SUPER TOOL StudIdeal for jig clamping. Bolts used to connect the jig and tool body to the table to fix the workpiece.Thread Pitch 1.25 Hardness HRC 22~26 Finish Black dyed Dimension D (Φmm) M8 Heat Treatment Quenching Material S45C
- Hirosugi-Keiki Mechanical parts (Brass full screw) ERB-300AC (M = 3 pitch 0.5)Material Brass RoHS directive (corresponding to 10 substances) Correspondence Thread Size M3
- TRUSCO Stat Bolt Screw M16Threads of the same length are cut on both ends. The screw diameter and body diameter are the same, so it is difficult to damage the screw during storage. Tightening the clamp of the work piece.2018 Trusco page 1 1075 Screw Dimensions M16from S$4.99Min. 2 days
- NABEYA Stud (flat tip)Based on JIS B 1177.Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC30 ± 5 Material SCM435from S$1.39Min. 2 days
- TRUSCO Stat Bolt Screw M20Threads of the same length are cut on both ends. The screw diameter and body diameter are the same, so it is difficult to damage the screw during storage. Tightening the clamp of the work piece.2018 Trusco page 1 1076 Screw Dimensions M20from S$6.49Min. 2 days
- SUPER TOOL StudWe perform perfect heat treatment using special rods. Since the threaded part is rolled, there is no wear or distortion. You can use it semi-permanently. You can use one bolt for long and short. Bolts do not stick out from the T-slot nut and do not damage the bottom of the tableHardness HRC 22~26 Thread Pitch 3.0 Dimension l2 (mm) 33.5 Finish Black dyed Thread Diameter d M24 Heat Treatment Quenching Material S45Cfrom S$15.99Min. 2 days
- NEW STRONG Stat BoltSince the screw is inch size, it can be clamped quickly. For milling machines. To the machining center. For polishing machines. For radial drilling machines.
- HOSHIMOTO Straight studSurface Treatment Copper plating RoHS directive (corresponding to 10 substances) Correspondence Material Iron (SS)from S$0.17Min. 8 days
- IMAO BJ745 Stud boltIt is a RoHS directive compliant product.Dimension B2 (mm) 20 Dimension B1 (mm) 20 Mass (g) 30 Dimension A (mm) 50 Dimension D (mm) 8.9 Hardness (body) HRC33~39 Surface Treatment (Main Unit) Iron oxide coating Dimension C (mm) M10×1.5 Heat treatment (main body) Quenching and tempering Material (Main Unit) SCM435
- SUPER TOOL Stud BoltThread Pitch 1.75 Hardness HRC 22~26 Dimension D (Φmm) M12 Heat Treatment Quenchingfrom S$5.59Min. 2 days
- TRUSCO Stat Bolt Screw M12Threads of the same length are cut on both ends. The screw diameter and body diameter are the same, so it is difficult to damage the screw during storage. Tightening the clamp of the work piece.2018 Trusco page 1 1075 Screw Dimensions M12
- SUPER TOOL StudThread Pitch 2.5 Dimension l2 (mm) 22.0 Hardness HRC 22~26 Finish Black dyed Thread Diameter d M18 Heat Treatment Quenching Material S45C
- Hirosugi-Keiki Mechanical parts (Stainless steel all screws) ERU-500A (M = 5 pitch 0.8)RoHS directive (corresponding to 10 substances) Correspondence Thread Size M5 Material Stainless steel (SUS303)from S$7.29Min. 9 days
- SUPER TOOL StudWe perform perfect heat treatment using special rods. Since the threaded part is rolled, there is no wear or distortion. You can use it semi-permanently. You can use one bolt for long and short. The bolt does not stick out from the T-slot nut and does not damage the bottom of the table.Dimension l2 (mm) 16.5 Thread Pitch 2.0 Hardness HRC 22~26 Finish Black dyed Thread Diameter d M14 Heat Treatment Quenching Material S45C
- Hirosugi-Keiki Mechanical parts (Stainless steel all screws) ERU-600A (M = 6 pitch 1.0)RoHS directive (corresponding to 10 substances) Correspondence Thread Size M6 Material Stainless steelfrom S$9.29Min. 9 days
- Hirosugi-Keiki Mechanical parts (Brass full screw) ERB-400A (M = 4 pitch 0.7)Material Brass RoHS directive (corresponding to 10 substances) Correspondence Thread Size M4
- TRUSCO Stat Bolt Screw M18Threads of the same length are cut on both ends. The screw diameter and body diameter are the same, so it is difficult to damage the screw during storage. Tightening the clamp of the work piece.Screw Dimensions M18from S$6.19Min. 2 days
- NABEYA StudSurface Treatment Black dyed Thread Pitch Coarse RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Quenching Material S45C
Filter by categories