T-Slot Bolts
Other Related Pages
- SUPER TOOL T Slot BoltA bolt diameter of the same size as the table T-groove can be used. A special bolt made by precision forging carbon steel. For fixing the clamp (jig tool) to the table.Specification Precision forged special bolt
- NEW STRONG T-slot bolt Screw M20 Total length 200 mmThread Size M20 Trusco Part No. 837-9092 Overall Length (mm) 200from S$44.99Min. 4 days
- NABEYA T slot boltSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC30 ± 5 Material S45C
- NABEYA T slot bolt (high tension)Strength Classification 12.9 Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC30 ± 5 Material SCM435 (cast)from S$33.99Min. 4 days
- NEW STRONG T-slot bolt Screw M12 Total length 50 mmBolt and T-nut are integrated forged products. Useful for pressing molds. Since the bolt and T-nut are integrated, setup is easy. Ideal for pressing molds for presses, can be strongly tightened * If the object to be tightened is slanted, be careful when tightening.Mass (g) 49 Overall Length (mm) 50 Trusco Part No. 837-9074 Thread Size M12 T groove width (mm) Conforms to 12 Set Contents Single itemfrom S$14.99Min. 5 days
- NEW STRONG T-slot bolt Screw M12 Total length 75 mmBolt and T-nut are integrated forged products. Useful for pressing molds. Since the bolt and T-nut are integrated, setup is easy. Ideal for pressing molds for presses, can be strongly tightened * If the object to be tightened is slanted, be careful when tightening.T groove width (mm) Conforms to 12 Trusco Part No. 837-9075 Thread Size M12 Set Contents Single item Mass (g) 76 Overall Length (mm) 75from S$18.99Min. 5 days
- NABEYA T slot boltDimension A (Coarse) M16 × 2 Dimension F (mm) 10 Dimension D (mm) 17.5 Suitable Gutter Width (mm) 18 Dimension E (mm) 29 Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC30 ± 5 Thread Size M16 Material S45Cfrom S$15.99Min. 4 days
- NEW STRONG T-slot bolt Screw M20 Total length 125 mmThread Size M20 Trusco Part No. 837-9090 Overall Length (mm) 125from S$29.99Min. 5 days
- NEW STRONG T-Slot Bolt Screw M16 Total Length 100 MmBolt and T-nut are integrated forged products. Useful for pressing molds. Since the bolt and T-nut are integrated, setup is easy. Ideal for pressing molds for presses, can be strongly tightened * If the object to be tightened is slanted, be careful when tightening.T groove width (mm) Fits 16 Thread Size M16 Overall Length (mm) 100 Trusco Part No. 837-9076 Set Contents Single item Mass (g) 200from S$21.99Min. 32 days
- ESCO M10 / call 10 / 63mm T slot boltSiucable T-Groove Width (mm) 10 Dimension C (mm) 15 Dimension B (mm) 45 Dimension D (mm) 6 Dimension A (mm) 63 Esco Part No. EA637FA-63 Material Hardened steel Suitable Screw M10from S$19.99Min. 4 days
- ESCO M24 / call 28 / 250mm T slot boltDimension B (mm) 150 Dimension D (mm) 18 Dimension A (mm) 250 Siucable T-Groove Width (mm) 28 Dimension C (mm) 44 Esco Part No. EA637FK-250 Material Hardened steel Suitable Screw M24from S$78.99Min. 4 days
- NEW STRONG T-slot bolt Screw M16 Total length 125 mmBolt and T-nut are integrated forged products. Useful for pressing molds. Since the bolt and T-nut are integrated, setup is easy. Ideal for pressing molds for presses, can be strongly tightened * If the object to be tightened is slanted, be careful when tightening.Overall Length (mm) 125 T groove width (mm) Fits 16 Mass (g) 240 Trusco Part No. 837-9077 Thread Size M16 Set Contents Single itemfrom S$22.99Min. 6 days
- NEW STRONG T-slot bolt Screw M12 Total length 100 mmBolt and T-nut are integrated forged products. Useful for pressing molds. Since the bolt and T-nut are integrated, setup is easy. Ideal for pressing molds for presses, can be strongly tightened * If the object to be tightened is slanted, be careful when tightening.Thread Size M12 Overall Length (mm) 100 T groove width (mm) Conforms to 12 Set Contents Single item Trusco Part No. 837-9069 Mass (g) 110from S$16.99Min. 2 days
- ESCO M10 / call 10 / 80mm T slot boltSiucable T-Groove Width (mm) 10 Dimension C (mm) 15 Dimension B (mm) 50 Dimension D (mm) 6 Dimension A (mm) 80 Esco Part No. EA637FA-80 Material Hardened steel Suitable Screw M10from S$19.99Min. 4 days
- ESCO M14 / call 16 / 160mm T slot boltDimension B (mm) 100 Siucable T-Groove Width (mm) 16 Dimension A (mm) 160 Dimension C (mm) 25 Dimension D (mm) 9 Esco Part No. EA637FD-160 Material Hardened steel Suitable Screw M14from S$29.99Min. 4 days
- ESCO M24 / call 24 / 250mm T slot boltDimension B (mm) 150 Dimension D (mm) 16 Siucable T-Groove Width (mm) 24 Dimension A (mm) 250 Dimension C (mm) 40 Esco Part No. EA637FJ-250 Material Hardened steel Suitable Screw M24from S$77.99Min. 4 days
- ESCO M14 / call 16 / 100mm T slot boltDimension A (mm) 100 Siucable T-Groove Width (mm) 16 Dimension C (mm) 25 Dimension B (mm) 65 Dimension D (mm) 9 Esco Part No. EA637FD-100 Material Hardened steel Suitable Screw M14from S$27.99Min. 4 days
- NEW STRONG T-slot bolt Screw M12 Total length 125 mmBolt and T-nut are integrated forged products. Useful for pressing molds. Since the bolt and T-nut are integrated, setup is easy. Ideal for pressing molds for presses, can be strongly tightened * If the object to be tightened is slanted, be careful when tightening.Overall Length (mm) 125 T groove width (mm) Conforms to 12 Trusco Part No. 837-9070 Thread Size M12 Mass (g) 130 Set Contents Single itemfrom S$18.99Min. 2 days
- ESCO M16 / call 16 / 80mm T slot boltSiucable T-Groove Width (mm) 16 Dimension C (mm) 25 Dimension B (mm) 55 Dimension A (mm) 80 Dimension D (mm) 9 Esco Part No. EA637FE-80 Material Hardened steel Suitable Screw M16from S$26.99Min. 4 days
- ESCO M12 / call 14 / 80mm T slot boltSiucable T-Groove Width (mm) 14 Dimension C (mm) 22 Dimension B (mm) 55 Dimension D (mm) 8 Dimension A (mm) 80 Esco Part No. EA637FC-80 Material Hardened steel Suitable Screw M12from S$19.99Min. 4 days
- ESCO M10 / call 10 / 40mm T slot boltSiucable T-Groove Width (mm) 10 Dimension C (mm) 15 Dimension B (mm) 30 Dimension A (mm) 40 Dimension D (mm) 6 Esco Part No. EA637FA-40 Material Hardened steel Suitable Screw M10from S$18.99Min. 4 days
- NEW STRONG T-slot bolt Screw M12 Total length 150 mmBolt and T-nut are integrated forged products. Useful for pressing molds. Since the bolt and T-nut are integrated, setup is easy. Ideal for pressing molds for presses, can be strongly tightened * If the object to be tightened is slanted, be careful when tightening.Thread Size M12 Trusco Part No. 837-9071 T groove width (mm) Conforms to 12 Overall Length (mm) 150 Set Contents Single item Mass (g) 150from S$18.99Min. 2 days
- ESCO M12 / call 12 / 63mm T slot boltSiucable T-Groove Width (mm) 12 Dimension C (mm) 18 Dimension B (mm) 40 Dimension A (mm) 63 Dimension D (mm) 7 Esco Part No. EA637FB-63 Material Hardened steel Suitable Screw M12from S$19.99Min. 4 days
- ESCO M16 / call 16 / 63mm T slot boltSiucable T-Groove Width (mm) 16 Dimension C (mm) 25 Dimension B (mm) 45 Dimension A (mm) 63 Dimension D (mm) 9 Esco Part No. EA637FE-63 Material Hardened steel Suitable Screw M16from S$24.99Min. 4 days
- NEW STRONG T-slot bolt Screw M20 Total length 150 mmBolt and T-nut are integrated forged products. Useful for pressing molds. Since the bolt and T-nut are integrated, setup is easy. Ideal for pressing molds for presses, can be strongly tightened * If the object to be tightened is slanted, be careful when tightening.Mass (g) 460 Trusco Part No. 837-9091 T groove width (mm) Fits 20 Set Contents Single item Overall Length (mm) 150 Thread Size M20from S$33.99Min. 2 days
- NEW STRONG T-slot bolt Screw M24 Total length 150 mmBolt and T-nut are integrated forged products. Useful for pressing molds. Since the bolt and T-nut are integrated, setup is easy. Ideal for pressing molds for presses, can be strongly tightened * If the object to be tightened is slanted, be careful when tightening.T groove width (mm) Fits 24 Mass (g) 800 Thread Size M24 Trusco Part No. 837-9101 Overall Length (mm) 150 Set Contents Single itemfrom S$56.99Min. 2 days
- ESCO M24 / call 24 / 315mm T slot boltDimension D (mm) 16 Dimension B (mm) 190 Siucable T-Groove Width (mm) 24 Dimension A (mm) 315 Dimension C (mm) 40 Esco Part No. EA637FJ-315 Material Hardened steel Suitable Screw M24from S$99.90Min. 4 days
- ESCO M14 / call 16 / 63mm T slot boltSiucable T-Groove Width (mm) 16 Dimension C (mm) 25 Dimension B (mm) 45 Dimension A (mm) 63 Dimension D (mm) 9 Esco Part No. EA637FD-63 Material Hardened steel Suitable Screw M14from S$23.99Min. 4 days
- ESCO M10 / call 10 / 100mm T slot boltSiucable T-Groove Width (mm) 10 Dimension A (mm) 100 Dimension C (mm) 15 Dimension D (mm) 6 Dimension B (mm) 60 Esco Part No. EA637FA-100 Material Hardened steel Suitable Screw M10from S$19.99Min. 4 days
- ESCO M24 / call 24 / 100mm T slot boltDimension A (mm) 100 Dimension D (mm) 16 Siucable T-Groove Width (mm) 24 Dimension C (mm) 40 Dimension B (mm) 70 Esco Part No. EA637FJ-100 Material Hardened steel Suitable Screw M24from S$55.99Min. 4 days
- NEW STRONG T nut and bolt nut set screw M22A set with a wooden base that includes bolts, T-nuts, flange nuts, and coupling nuts. Wider processing range. It will save you time. No need to worry about mounting the work piece * If the object to be tightened is slanted, be careful when tightening.Specification Clamp jig set Material Material: S45C, quenching, black dyeingfrom S$499.90Min. 3 days
- NEW STRONG T-slot bolt Screw M18 Total length 200 mmBolt and T-nut are integrated forged products. Useful for pressing molds. Since the bolt and T-nut are integrated, setup is easy. Ideal for pressing molds for presses, can be strongly tightened * If the object to be tightened is slanted, be careful when tightening.Trusco Part No. 837-9087 T groove width (mm) Fits 18 Set Contents Single item Overall Length (mm) 200 Thread Size M18 Mass (g) 458from S$39.99Min. 6 days
- ESCO M16 / call 16 / 200mm T slot boltDimension B (mm) 125 Siucable T-Groove Width (mm) 16 Dimension A (mm) 200 Dimension C (mm) 25 Dimension D (mm) 9 Esco Part No. EA637FE-200 Material Hardened steel Suitable Screw M16from S$34.99Min. 4 days
- ESCO M24 / call 24 / 400mm T slot boltDimension D (mm) 16 Siucable T-Groove Width (mm) 24 Dimension B (mm) 240 Dimension C (mm) 40 Dimension A (mm) 400 Esco Part No. EA637FJ-400 Material Hardened steel Suitable Screw M24from S$119.90Min. 4 days
- NEW STRONG T-slot bolt Screw M12 Total length 200 mmBolt and T-nut are integrated forged products. Useful for pressing molds. Since the bolt and T-nut are integrated, setup is easy. Ideal for pressing molds for presses, can be strongly tightened * If the object to be tightened is slanted, be careful when tightening.T groove width (mm) Conforms to 12 Thread Size M12 Set Contents Single item Overall Length (mm) 200 Trusco Part No. 837-9073 Mass (g) 196from S$19.99Min. 3 days
- ESCO M12 / call 12 / 125mm T slot boltSiucable T-Groove Width (mm) 12 Dimension A (mm) 125 Dimension C (mm) 18 Dimension D (mm) 7 Dimension B (mm) 75 Esco Part No. EA637FB-125 Material Hardened steel Suitable Screw M12from S$22.99Min. 4 days
- ESCO M16 / call 18 / 80mm T slot boltDimension D (mm) 10 Siucable T-Groove Width (mm) 18 Dimension C (mm) 28 Dimension B (mm) 55 Dimension A (mm) 80 Esco Part No. EA637FF-80 Material Hardened steel Suitable Screw M16from S$27.99Min. 4 days
- ESCO M12 / call 14 / 125mm T slot boltDimension A (mm) 125 Siucable T-Groove Width (mm) 14 Dimension C (mm) 22 Dimension B (mm) 75 Dimension D (mm) 8 Esco Part No. EA637FC-125 Material Hardened steel Suitable Screw M12from S$24.99Min. 4 days
- ESCO M16 / call 16 / 125mm T slot boltDimension A (mm) 125 Siucable T-Groove Width (mm) 16 Dimension C (mm) 25 Dimension B (mm) 85 Dimension D (mm) 9 Esco Part No. EA637FE-125 Material Hardened steel Suitable Screw M16from S$29.99Min. 4 days
- ESCO M24 / call 28 / 200mm T slot boltDimension B (mm) 125 Dimension D (mm) 18 Dimension A (mm) 200 Siucable T-Groove Width (mm) 28 Dimension C (mm) 44 Esco Part No. EA637FK-200 Material Hardened steel Suitable Screw M24from S$66.99Min. 4 days