Clamping Screws
Screws are broadly threaded parts, including screws and screws. Ball screws and clamping screws used in machine element parts and jigs are suitable for clamping without causing damage because the ball at the tip makes point contact with the workpiece. In addition, double screws for correcting defects such as tapping screw threads in tap holes can be used as bolt receivers. In addition, eccentric cam screws and grab screws are also useful for workpiece clamping and positioning.
Other Related Pages
- NABEYA Grab screw (SGB)Please use it as a set with the thrust pad (SGB). (Pad sold separately)Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Material SUM22Lfrom S$5.69Min. 4 days
- HALDER Grab screw, DIN6332, with thrust point / with slotRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.99Min. 7 days
- NABEYA Double screwWith anti-loosening nylon lock. You can easily change the existing tap hole diameter. It can also be used to fix problems with tap holes.
- IMAO BSR / BSF Ball ScrewThere are two types, BSRBSR-SUS (global) and BSFBSF-SUS (hemispherical). Since BSFBSF-SUS (hemispherical type) is received on the surface, it can be used when the work is soft, when tightening force is applied, or when there is an angle. BSFBSF-SUS (hemispherical type) balls are not prevented fro... Read MoreHeat treatment (ball) Quenching and tempering
- IMAO Cam screwThe eccentric cam screw provides a quick and powerful clamp. The compact design makes it ideal for picking up a large number of small workpieces. Alternate cam screw for MBFC / MBRFC / MBSPC / MBFCS type.from S$10.99Min. 2 days
- IMAO BCR / BCF Ball cap screwThere are two types, BCRBCR-SUS (global) and BCF (hemispherical). Since BCF (hemispherical type) is received on the surface, it can be used when the work is soft, when tightening force is applied, or when there is an angle. BCF (hemispherical type) balls are not prevented from rotating.from S$2.79Min. 3 days
- SUPER TOOL Screw lockIdeal for thin workpieces and mass-produced clamps. Even irregular shapes can be easily clamped. Clamp operation is easy and speedy. The material and hardness are suitable for repetitive work, and there is no settling on the contact surface of the workpiece or clamp ring. For clamping thin workpi... Read Morefrom S$22.99Min. 3 days
- NEW STRONG Clamping screw (BR type)Convenient for positioning workpieces. A steel ball is attached to the tip. Clamps the workpiece around the point of use on uneven workpieces. For clamping work * Be careful as soft workpieces are easily scratched.Type BR type Set Contents Single itemfrom S$9.99Min. 3 days
- NABEYA Socket screwSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC30 ± 5 Material SCM435from S$1.29Min. 4 days
- ESCO M8 x50mm [Hemisphere] Ball Cap ScrewDimension B (mm) 13 Ball Diameter (mm) 5.5 Dimension A (mm) 50 Surface Treatment Black dyed Esco Part No. EA948DJ-208 Shape Hemisphere type Dimension E M8 Material (Main Unit) SCM435 Material (Ball) SUJ2from S$8.29Min. 6 days
- TOCHIGIYA Clamping screwMachine tools, jigs and tools, various molds, testing machines, etc. * There is no spring stroke.Parts Name Body, ball RoHS directive (corresponding to 10 substances) Correspondencefrom S$4.99Min. 5 days
- ESCO M5 x 8.8mm [sphere] ball screwBall Diameter (mm) 3 Dimension A (mm) 8.8 Surface Treatment Black dyed Esco Part No. EA948DJ-106 Shape Global type Dimension B M5 Material (Main Unit) SCM435 Material (Ball) SUJ2from S$2.69Min. 6 days
- ESCO M12x80mm [Hemisphere] Ball Cap ScrewDimension B (mm) 18 Ball Diameter (mm) 8.7 Dimension A (mm) 80 Surface Treatment Black dyed Esco Part No. EA948DJ-218 Shape Hemisphere type Dimension E M12 Material (Main Unit) SCM435 Material (Ball) SUJ2from S$12.99Min. 6 days
- NABEYA Adjustment screwSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Material SUM22from S$18.99Min. 4 days
- NEW STRONG Clamping screw (BW type)Convenient for positioning workpieces. The steel ball attached to the tip is serrated. Used for black leather workpieces, it securely clamps rough surfaces. Used for black leather workpieces, it securely clamps rough surfaces. For clamping work * Check the orientation of the steel ball at the tip.Type BW typefrom S$33.99Min. 12 days
- ESCO M12x50mm [Hemisphere] Ball Cap ScrewDimension B (mm) 18 Dimension A (mm) 50 Ball Diameter (mm) 8.7 Surface Treatment Black dyed Esco Part No. EA948DJ-217 Shape Hemisphere type Dimension E M12 Material (Main Unit) SCM435 Material (Ball) SUJ2from S$10.99Min. 6 days
- SUPER TOOL Step keyConvenient when attaching a jig stand to a table with a T-groove Convenient for mounting the jig standMaterial S50Cfrom S$29.99Min. 5 days
- ESCO M6x10mm [Semi Sphere] Ball-Tipped ScrewDimension A (mm) 10 Ball Diameter (mm) 4 Surface Treatment Black dyed Esco Part No. EA948DJ-11 Shape Hemisphere type Dimension B M6 Material (Main Unit) Steel (SCM45) Material (Ball) Steel (SUJ2)from S$5.49Min. 6 days
- SUPER TOOL Hook clampThe spring automatically raises the toes when loosened. Cap screw type For fixing the workMaterial SCM440from S$53.99Min. 3 days
- NEW STRONG Clamping screw (BF type)Convenient for positioning workpieces. The steel ball attached to the tip is flat. Reliably clamps workpieces even on flat workpieces and slopes. Reliably clamps workpieces even on flat workpieces and slopes. For clamping work * Check the orientation of the steel ball at the tip.Type BF typefrom S$21.99Min. 3 days
- NABEYA Grab screwRoHS directive (corresponding to 10 substances) Correspondencefrom S$4.69Min. 4 days
- ESCO M16x 93 mm [sphere] ball cap screwBall Diameter (mm) 12 Dimension B (mm) 24 Dimension A (mm) 93 Surface Treatment Black dyed Esco Part No. EA948DJ-323 Shape Global type Dimension E M16 Material (Main Unit) SCM435 Material (Ball) SUJ2from S$10.99Min. 6 days
- NABEYA Aligning screw 6891RoHS directive (corresponding to 10 substances) Correspondencefrom S$48.99Min. 4 days
- Accurate Slim head screw Six lob L type wrench for 6 lob holes (tool)Dimension d1 (Φmm) 3.0 RoHS directive (corresponding to 10 substances) Correspondencefrom S$22.99Min. 6 days
- ESCO M4 x10.5mm [sphere] ball screwDimension A (mm) 10.5 Ball Diameter (mm) 2.5 Surface Treatment Black dyed Esco Part No. EA948DJ-102 Shape Global type Dimension B M4 Material (Main Unit) SCM435 Material (Ball) SUJ2from S$2.69Min. 6 days
- Accurate Slim head screw Six lob Iron + black nickel typeSlim head screws are screws with a lower head height than conventional products. We will eliminate the protrusion of the head that you have been worried about until now, and propose a flat and smart screw fastening.Surface Treatment Black nickel plating RoHS directive (corresponding to 10 substances) Correspondence Surface Hardness Hv 400 min Material Ironfrom S$15.99Min. 6 days
- ESCO M4 x 6mm [Hemisphere] Ball ScrewBall Diameter (mm) 2.5 Dimension A (mm) 6 Surface Treatment Black dyed Esco Part No. EA948DJ-1 Shape Hemisphere type Dimension B M4 Material (Main Unit) Steel (SCM45) Material (Ball) Steel (SUJ2)from S$4.89Min. 6 days
- NABEYA Socket screw (SUS)Dimension E (mm) 13 Mass (g) 15 Dimension B (mm) 20 Dimension C (mm) 20 Dimension F (mm) 6 Dimension D (mm) 8 RoHS directive (corresponding to 10 substances) Correspondence Dimension A (mm) M8 Material SUS304 equivalentfrom S$7.29Min. 4 days
- ESCO M12x30mm [Hemisphere] Ball Cap ScrewDimension B (mm) 18 Dimension A (mm) 30 Ball Diameter (mm) 8.7 Surface Treatment Black dyed Esco Part No. EA948DJ-216 Shape Hemisphere type Dimension E M12 Material (Main Unit) SCM435 Material (Ball) SUJ2from S$9.79Min. 6 days
- ESCO M4 x10mm [Hemisphere] Ball ScrewDimension A (mm) 10 Ball Diameter (mm) 2.5 Surface Treatment Black dyed Esco Part No. EA948DJ-2 Shape Hemisphere type Dimension B M4 Material (Main Unit) Steel (SCM45) Material (Ball) Steel (SUJ2)from S$5.09Min. 6 days
- ESCO M4 x16mm [Hemisphere] Ball ScrewDimension A (mm) 16 Ball Diameter (mm) 2.5 Surface Treatment Black dyed Esco Part No. EA948DJ-3 Shape Hemisphere type Dimension B M4 Material (Main Unit) Steel (SCM45) Material (Ball) Steel (SUJ2)from S$5.49Min. 6 days
- HALDER Grab screw, with ball point / free cutting steel, strength class 5.8, black dyedRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.99Min. 12 days