All Category

Clamping Washers

A washer is a thin donut-shaped part that is sandwiched between bolts and nuts. Also known as a washer. Used as a component that prevents loosening because it increases the confidentiality of the fixture and the material, making it difficult to slip. The material also has the effect of preventing the fasteners from sinking. The material is metal, rubber, silicon, polycarbonate, bark, etc. There are flat washer with flat surface, spring washer with spring action, and toothed washer with multiple teeth on the outside.
View : Grid List
Filter

Items 1 - 40 of 117

Set Ascending Direction
  1. M 8 Flat Washer
    ESCO M 8 Flat Washer
    Outer Diameter (Φmm)  23  Dimension D (mm)  23  Thickness (mm)  Dimension H (mm)  Dimension D1 (mm)  8.4  Esco Part No.  EA637GP-8  Material  Hardened steel  Suitable Screw  M8 
    from S$1.89
    Min. 2 days
  2. Flat washer
    MonotaRO Flat washer
    For positioning jigs during cutting. * Please refrain from using it for any other purpose.
    Hardness HRC  45~50  Surface Treatment  Homo processing  Heat Treatment  Homo processing  Material  S45C 
    Rating:
    96%
    from S$1.59
    Min. 2 days
  3. Flat Washer (Large Diameter Type)
    SUPER TOOL Flat Washer (Large Diameter Type)
    Finish  Black dyed  Heat Treatment  Hardened HRC 35-45  Type  Plain washer  Material  S45C 
    Rating:
    90%
    from S$2.39
    Min. 2 days
  4. Flat washer flat washer
    NEW STRONG Flat washer flat washer
    Eliminates scratches and instability caused by direct tightening of nuts. Easy to tighten. For fixing workpieces on milling machines, machining centers, and radial drilling machines. Prevents scratches on the clamp. * If the person you hit is black leather, it will be scratched. Set it between th... Read More
    Hardness HRC  30~35 
    Rating:
    97%
    from S$2.49
    Min. 2 days
  5. Flat washer
    NABEYA Flat washer
    Hardness HRC  27~35  Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Quenching 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  6. Washer SUS304
    Iwata Mfg. Washer SUS304
    RoHS directive (corresponding to 10 substances)  Correspondence  Applicable Standard  RoHS2 
    Rating:
    100%
    from S$2.79
    Min. 2 days
  7. Flat washer
    SUPER TOOL Flat washer
    By combining a spherical washer and a conical sheet, stable tightening can be obtained without being affected by the parallelism of workpieces and bolts.
    Hardness HRC  27~35  Finish  Black dyed  Heat Treatment  Quenching  Material  S45C 
    from S$2.39
    Min. 2 days
  8. Washer black dyed
    Iwata Mfg. Washer black dyed
    RoHS directive (corresponding to 10 substances)  Correspondence  Applicable Standard  RoHS2  Material  S45C / Black dyed 
    Rating:
    100%
    from S$2.39
    Min. 4 days
  9. Spherical washer
    NABEYA Spherical washer
    An average stable tightening can always be obtained without being affected by the parallelism of workpieces and bolts. Concavo-convex set.
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Material  S45C 
    from S$8.19
    Min. 2 days
  10. Spherical washer
    SUPER TOOL Spherical washer
    Since it is a spherical type, it can handle some angles. Used for stability when tightening nuts.
    Hardness HRC  27~35  Finish  Black dyed  Heat Treatment  Quenching  Material  S45C 
    Rating:
    90%
    from S$7.29
    Min. 2 days
  11. Flat washer (SUS304)
    NABEYA Flat washer (SUS304)
    Material  SUS304 
    from S$4.49
    Min. 2 days
  12. Spherical washer / conical sheet, similar to DIN6319, stainless steel / spherical washer stainless steel shape C / stainless steel 1.4305 (equivalent to SUS303)
    HALDER Spherical washer / conical sheet, similar to DIN6319, stainless steel / spherical washer stainless steel shape C / stainless steel 1.4305 (equivalent to SUS303)
    Shape  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.39
    Min. 2 days
  13. Spherical washer / conical sheet, DIN6319 / spherical washer hardened steel shape C
    HALDER Spherical washer / conical sheet, DIN6319 / spherical washer hardened steel shape C
    Shape  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.39
    Min. 7 days
  14. M 6 spherical washer
    ESCO M 6 spherical washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Outer Diameter (Φmm)  12  Dimension D (mm)  12  Dimension H (mm)  2.3  Thickness (mm)  2.3  Dimension D1 (mm)  6.4  Esco Part No.  EA637GR-6  Material  Hardened steel  Suitable Screw  M6 
    Rating:
    100%
    from S$1.59
    Min. 2 days
  15. M 6 Countersunk Washer
    ESCO M 6 Countersunk Washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Dimension D (mm)  12  Outer Diameter (Φmm)  12  Thickness (mm)  2.8  Dimension H (mm)  2.8  Dimension D1 (mm)  7.1  Esco Part No.  EA637GS-6  Material  Hardened steel  Suitable Screw  M6 
    Rating:
    100%
    from S$1.79
    Min. 2 days
  16. Flat washer (thick washer)
    NABEYA Flat washer (thick washer)
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Hardened HRC30 ± 5  Material  S45C 
    from S$13.99
    Min. 4 days
  17. SQWS spherical washer
    NBK (Nabeya Bi-tech Kaisha) SQWS spherical washer
    from S$11.99
    Min. 2 days
  18. Spherical washer
    NEW STRONG Spherical washer
    Even if the clamp is tilted, it can be tightened with a nut. Clamp and nut cushioning. * If the person you hit is black leather, it will be scratched. Set it between the clamp and the nut.
    from S$7.89
    Min. 2 days
  19. M 6 Flat Washer
    ESCO M 6 Flat Washer
    Outer Diameter (Φmm)  17  Dimension D (mm)  17  Thickness (mm)  Dimension H (mm)  Dimension D1 (mm)  6.4  Esco Part No.  EA637GP-6  Material  Hardened steel  Suitable Screw  M6 
    from S$1.79
    Min. 2 days
  20. Wave washer
    Accurate Wave washer
    Height tolerance (mm)  +0.4/-0  Outer Diameter Tolerance (mm)  +0/-0.35  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304CSP  Thickness Tolerance (mm)  ±0.020 
    from S$22.99
    Min. 3 days
  21. M16 flat washer
    ESCO M16 flat washer
    Dimension D1 (mm)  17  Outer Diameter (Φmm)  45  Dimension D (mm)  45  Thickness (mm)  Dimension H (mm)  Esco Part No.  EA637GP-16  Material  Hardened steel  Suitable Screw  M16 
    from S$3.29
    Min. 2 days
  22. Spherical washer / conical sheet, DIN6319 / conical sheet hardened steel shape D
    HALDER Spherical washer / conical sheet, DIN6319 / conical sheet hardened steel shape D
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape 
    Rating:
    100%
    from S$1.49
    Min. 7 days
  23. Washer Electroless nickel plating
    Iwata Mfg. Washer Electroless nickel plating
    RoHS directive (corresponding to 10 substances)  Correspondence  Applicable Standard  RoHS2  Material  S45C / Electroless nickel plating 
    from S$2.49
    Min. 4 days
  24. M24 flat washer
    ESCO M24 flat washer
    Dimension D1 (mm)  25  Outer Diameter (Φmm)  60  Dimension D (mm)  60  Thickness (mm)  Dimension H (mm)  Esco Part No.  EA637GP-24  Material  Hardened steel  Suitable Screw  M24 
    from S$8.99
    Min. 2 days
  25. M 8 spherical washer
    ESCO M 8 spherical washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Dimension D (mm)  17  Outer Diameter (Φmm)  17  Dimension H (mm)  3.2  Thickness (mm)  3.2  Dimension D1 (mm)  8.4  Esco Part No.  EA637GR-8  Material  Hardened steel  Suitable Screw  M8 
    from S$1.79
    Min. 2 days
  26. Spherical washer RW
    KONISHI MFG (MIYOSHI) Spherical washer RW
    Material  Steel S45C 
    Rating:
    100%
    from S$8.19
    Min. 5 days
  27. Spherical washer / conical sheet, similar to DIN6319, stainless steel / conical sheet stainless steel shape D / stainless steel 1.4305 (equivalent to SUS303)
    HALDER Spherical washer / conical sheet, similar to DIN6319, stainless steel / conical sheet stainless steel shape D / stainless steel 1.4305 (equivalent to SUS303)
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape 
    from S$3.39
    Min. 2 days
  28. M14 flat washer
    ESCO M14 flat washer
    Dimension D1 (mm)  15  Outer Diameter (Φmm)  40  Dimension D (mm)  40  Dimension H (mm)  Thickness (mm)  Esco Part No.  EA637GP-14  Material  Hardened steel  Suitable Screw  M14 
    from S$3.09
    Min. 2 days
  29. Split washer for jig
    NABEYA Split washer for jig
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Hardened HRC30 ± 5  Material  S45C 
    from S$12.99
    Min. 4 days
  30. M12 dish washer
    ESCO M12 dish washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Dimension D1 (mm)  14.2  Dimension D (mm)  24  Outer Diameter (Φmm)  24  Thickness (mm)  Dimension H (mm)  Esco Part No.  EA637GS-12  Material  Hardened steel  Suitable Screw  M12 
    from S$2.69
    Min. 4 days
  31. Flat washer
    SUPER TOOL Flat washer
    It is a hardened washer. Used for stability when tightening nuts.
    from S$5.69
    Min. 2 days
  32. BJ742 spherical washer
    IMAO BJ742 spherical washer
    It is a RoHS directive compliant product.
    Dimension d (mm)  10.5  Dimension d1 (mm)  12  Inner Diameter (Φmm)  12  Dimension θ1 °  140  Dimension D (mm)  22  Dimension θ  Dimension T1 (mm)  3.5  Hardness HRC  35~40  Dimension T3 (mm)  Thickness (mm)  Outer Diameter (Φmm)  Dimension T (mm)  Mass (g)  Surface Treatment  Iron oxide coating  Heat Treatment  Quenching and tempering  Dimension R  R25  Material  S45C 
    from S$8.39
    Min. 6 days
  33. M20 flat washer
    ESCO M20 flat washer
    Dimension D1 (mm)  21  Dimension D (mm)  50  Outer Diameter (Φmm)  50  Thickness (mm)  Dimension H (mm)  Esco Part No.  EA637GP-20  Material  Hardened steel  Suitable Screw  M20 
    from S$5.99
    Min. 2 days
  34. Flat washer, precision type / stainless steel 1.4305 (SUS303 equivalent)
    HALDER Flat washer, precision type / stainless steel 1.4305 (SUS303 equivalent)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.29
    Min. 11 days
  35. SQW spherical washer
    NBK (Nabeya Bi-tech Kaisha) SQW spherical washer
    from S$10.99
    Min. 4 days
  36. Washer with countersink / stainless steel 1.4305 (SUS303 equivalent)
    HALDER Washer with countersink / stainless steel 1.4305 (SUS303 equivalent)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4.79
    Min. 12 days
  37. M12 flat washer
    ESCO M12 flat washer
    Dimension D1 (mm)  13  Outer Diameter (Φmm)  35  Dimension D (mm)  35  Thickness (mm)  Dimension H (mm)  Esco Part No.  EA637GP-12  Material  Hardened steel  Suitable Screw  M12 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  38. M10 Flat Washer
    ESCO M10 Flat Washer
    Dimension D1 (mm)  10.5  Dimension D (mm)  28  Outer Diameter (Φmm)  28  Dimension H (mm)  Thickness (mm)  Esco Part No.  EA637GP-10  Material  Hardened steel  Suitable Screw  M10 
    from S$1.99
    Min. 3 days
  39. M 8 dish washer
    ESCO M 8 dish washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Outer Diameter (Φmm)  17  Dimension D (mm)  17  Dimension H (mm)  3.5  Thickness (mm)  3.5  Dimension D1 (mm)  9.6  Esco Part No.  EA637GS-8  Material  Hardened steel  Suitable Screw  M8 
    Rating:
    20%
    from S$1.89
    Min. 2 days
  40. Flat washer, DIN6340 heat treated
    HALDER Flat washer, DIN6340 heat treated
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.49
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 117

Set Ascending Direction