Spherical Washers
- NABEYA Spherical washerAn average stable tightening can always be obtained without being affected by the parallelism of workpieces and bolts. Concavo-convex set.Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Material S45Cfrom S$8.19Min. 2 days
- SUPER TOOL Spherical washerSince it is a spherical type, it can handle some angles. Used for stability when tightening nuts.Hardness HRC 27~35 Finish Black dyed Heat Treatment Quenching Material S45C
- HALDER Spherical washer / conical sheet, similar to DIN6319, stainless steel / spherical washer stainless steel shape C / stainless steel 1.4305 (equivalent to SUS303)Shape C RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.39Min. 2 days
- HALDER Spherical washer / conical sheet, DIN6319 / spherical washer hardened steel shape CShape C RoHS directive (corresponding to 10 substances) Correspondencefrom S$1.39Min. 7 days
- ESCO M 6 spherical washerFor more stable tightening. Please use it in combination with the EA637GS series.Outer Diameter (Φmm) 12 Dimension D (mm) 12 Dimension H (mm) 2.3 Thickness (mm) 2.3 Dimension D1 (mm) 6.4 Esco Part No. EA637GR-6 Material Hardened steel Suitable Screw M6
- NEW STRONG Spherical washerEven if the clamp is tilted, it can be tightened with a nut. Clamp and nut cushioning. * If the person you hit is black leather, it will be scratched. Set it between the clamp and the nut.from S$7.89Min. 2 days
- HALDER Spherical washer / conical sheet, DIN6319 / conical sheet hardened steel shape DRoHS directive (corresponding to 10 substances) Correspondence Shape D
- ESCO M 8 spherical washerFor more stable tightening. Please use it in combination with the EA637GS series.Dimension D (mm) 17 Outer Diameter (Φmm) 17 Dimension H (mm) 3.2 Thickness (mm) 3.2 Dimension D1 (mm) 8.4 Esco Part No. EA637GR-8 Material Hardened steel Suitable Screw M8from S$1.79Min. 2 days
- HALDER Spherical washer / conical sheet, similar to DIN6319, stainless steel / conical sheet stainless steel shape D / stainless steel 1.4305 (equivalent to SUS303)RoHS directive (corresponding to 10 substances) Correspondence Shape Dfrom S$3.39Min. 2 days
- IMAO BJ742 spherical washerIt is a RoHS directive compliant product.Dimension d (mm) 10.5 Dimension d1 (mm) 12 Inner Diameter (Φmm) 12 Dimension θ1 ° 140 Dimension D (mm) 22 Dimension θ 3 Dimension T1 (mm) 3.5 Hardness HRC 35~40 Dimension T3 (mm) 4 Thickness (mm) 6 Outer Diameter (Φmm) 6 Dimension T (mm) 6 Mass (g) 7 Surface Treatment Iron oxide coating Heat Treatment Quenching and tempering Dimension R R25 Material S45Cfrom S$8.39Min. 6 days
- NABEYA Spherical washer (SUS)SUS316 has a higher pitting potential than SUS304 and is a material with excellent corrosion resistance. * This product is used as a concavo-convex set. (Sold separately) * The drawing is a dimensional drawing when the unevenness is set.RoHS directive (corresponding to 10 substances) Correspondence
- ESCO M10 spherical washerFor more stable tightening. Please use it in combination with the EA637GS series.Dimension D1 (mm) 10.5 Outer Diameter (Φmm) 21 Dimension D (mm) 21 Dimension H (mm) 4 Thickness (mm) 4 Esco Part No. EA637GR-10 Material Hardened steel Suitable Screw M10from S$2.39Min. 4 days
- HALDER Spherical Washer / Conical Sheet, DIN6319 / Conical Sheet Heat Treated Steel Shape GRoHS directive (corresponding to 10 substances) Correspondence Shape Gfrom S$2.99Min. 17 days
- HALDER Spherical washer / conical sheet, similar to DIN6319, stainless steel / spherical washer stainless steel shape C / stainless steel A4 (SUS316 equivalent)Shape C RoHS directive (corresponding to 10 substances) Correspondencefrom S$5.59Min. 23 days
- ESCO M20 spherical washerFor more stable tightening. Please use it in combination with the EA637GS series.Dimension D1 (mm) 21 Outer Diameter (Φmm) 36 Dimension D (mm) 36 Dimension H (mm) 6.3 Thickness (mm) 6.3 Esco Part No. EA637GR-20 Material Hardened steel Suitable Screw M20from S$6.39Min. 4 days
- SUPER TOOL Large spherical washerSince it is a spherical type, it can handle some angles. Used as a set with a spherical hexagon nut (FBU).from S$2.39Min. 2 days
- ESCO M12 spherical washerFor more stable tightening. Please use it in combination with the EA637GS series.Dimension D1 (mm) 13 Dimension D (mm) 24 Outer Diameter (Φmm) 24 Dimension H (mm) 4.6 Thickness (mm) 4.6 Esco Part No. EA637GR-12 Material Hardened steel Suitable Screw M12from S$2.69Min. 4 days
- HALDER Spherical washer with conical seat, similar to DIN6319 / steelRoHS directive (corresponding to 10 substances) Correspondencefrom S$21.99Min. 7 days
- SUPER TOOL Spherical WasherSince it is a spherical type, it can handle some angles. Used for stability when tightening nuts.Inner Diameter (Φmm) 26.0 Outer Diameter (Φmm) 48 Trusco Part No. 368-3354 Applicable bolt diameter M24 Height (mm) 15.0from S$24.99Min. 5 days
- ESCO M30 spherical washerFor more stable tightening. Please use it in combination with the EA637GS series.Thickness (mm) 11.2 Dimension H (mm) 11.2 Dimension D1 (mm) 31 Dimension D (mm) 56 Outer Diameter (Φmm) 56 Esco Part No. EA637GR-30 Material Hardened steel Suitable Screw M30from S$19.99Min. 4 days
- ESCO M36 spherical washerFor more stable tightening. Please use it in combination with the EA637GS series.Thickness (mm) 14 Dimension H (mm) 14 Dimension D1 (mm) 37 Outer Diameter (Φmm) 68 Dimension D (mm) 68 Esco Part No. EA637GR-36 Material Hardened steel Suitable Screw M36from S$47.99Min. 4 days
- HALDER Spherical washer / conical sheet, similar to DIN6319, stainless steel / conical sheet stainless steel shape D / stainless steel A4 (SUS316 equivalent)RoHS directive (corresponding to 10 substances) Correspondence Shape Dfrom S$5.39Min. 7 days
- NABEYA Spherical washer (SUS) connection typeDue to the connected structure, work efficiency is improved when the bolt is used vertically on its underside.RoHS directive (corresponding to 10 substances) Correspondence Material SUS303from S$49.99Min. 4 days
- NABEYA Spherical washer (SUS) connection typePlease use when the hole of the washer is a long hole.Thickness (mm) 15.4 Dimension C (mm) 15.4 Mass (g) 217 Dimension D (mm) 25 Dimension E (mm) 28 Dimension A (mm) 44 Outer Diameter (Φmm) 44 Dimension B (mm) 60 RoHS directive (corresponding to 10 substances) Correspondence Material SUS303from S$159.90Min. 4 days
- HALDER Spherical washer / conical sheet, similar to DIN6319, stainless steel / conical sheet stainless steel shape G / stainless steel A4 (SUS316 equivalent)RoHS directive (corresponding to 10 substances) Correspondence Shape Gfrom S$11.99Min. 11 days
- ESCO M14 spherical washerFor more stable tightening. Please use it in combination with the EA637GS series.Dimension D1 (mm) 15 Dimension D (mm) 28 Outer Diameter (Φmm) 28 Thickness (mm) 5.0 Dimension H (mm) 5.0 Esco Part No. EA637GR-14 Material Hardened steel Suitable Screw M14from S$4.19Min. 4 days
- HALDER Spherical washer with conical seat, similar to DIN6319 / stainless steelRoHS directive (corresponding to 10 substances) Correspondencefrom S$24.99Min. 11 days
- ESCO M42 spherical washerFor more stable tightening. Please use it in combination with the EA637GS series.Thickness (mm) 17 Dimension H (mm) 17 Dimension D1 (mm) 43 Outer Diameter (Φmm) 78 Dimension D (mm) 78 Esco Part No. EA637GR-42 Material Hardened steel Suitable Screw M42from S$85.99Min. 4 days
- HALDER Spherical washer / conical sheet, similar to DIN6319, stainless steel / conical sheet stainless steel shape G / stainless steel 1.4305 (equivalent to SUS303)RoHS directive (corresponding to 10 substances) Correspondence Shape Gfrom S$5.39Min. 7 days
- NABEYA Spherical washer (SUS) different diameter typePlease use when the hole of the washer is a long hole.RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 4 days
- ESCO M24 spherical washerFor more stable tightening. Please use it in combination with the EA637GS series.Dimension D1 (mm) 25 Outer Diameter (Φmm) 44 Dimension D (mm) 44 Thickness (mm) 8.2 Dimension H (mm) 8.2 Esco Part No. EA637GR-24 Material Hardened steel Suitable Screw M24from S$9.89Min. 4 days
- NABEYA Spherical washer (SUS)It absorbs the inclination of the washer and enables proper tightening. Concavo-convex set.RoHS directive (corresponding to 10 substances) Correspondencefrom S$36.99Min. 4 days
- ESCO M48 spherical washerFor more stable tightening. Please use it in combination with the EA637GS series.Thickness (mm) 21 Dimension H (mm) 21 Dimension D1 (mm) 50 Outer Diameter (Φmm) 92 Dimension D (mm) 92 Esco Part No. EA637GR-48 Material Hardened steel Suitable Screw M48from S$99.90Min. 4 days