All Category

Countersunk Washers

View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. M 6 Countersunk Washer
    ESCO M 6 Countersunk Washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Dimension D (mm)  12  Outer Diameter (Φmm)  12  Thickness (mm)  2.8  Dimension H (mm)  2.8  Dimension D1 (mm)  7.1  Esco Part No.  EA637GS-6  Material  Hardened steel  Suitable Screw  M6 
    Rating:
    100%
    from S$1.79
    Min. 2 days
  2. M12 dish washer
    ESCO M12 dish washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Dimension D1 (mm)  14.2  Dimension D (mm)  24  Outer Diameter (Φmm)  24  Thickness (mm)  Dimension H (mm)  Esco Part No.  EA637GS-12  Material  Hardened steel  Suitable Screw  M12 
    from S$2.69
    Min. 4 days
  3. M 8 dish washer
    ESCO M 8 dish washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Outer Diameter (Φmm)  17  Dimension D (mm)  17  Dimension H (mm)  3.5  Thickness (mm)  3.5  Dimension D1 (mm)  9.6  Esco Part No.  EA637GS-8  Material  Hardened steel  Suitable Screw  M8 
    Rating:
    20%
    from S$1.89
    Min. 2 days
  4. M10 dish washer
    ESCO M10 dish washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Dimension D1 (mm)  12  Dimension D (mm)  21  Outer Diameter (Φmm)  21  Thickness (mm)  4.2  Dimension H (mm)  4.2  Esco Part No.  EA637GS-10  Material  Hardened steel  Suitable Screw  M10 
    from S$2.39
    Min. 4 days
  5. M20 Countersunk Washer
    ESCO M20 Countersunk Washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Dimension D1 (mm)  23.2  Dimension D (mm)  36  Outer Diameter (Φmm)  36  Thickness (mm)  7.5  Dimension H (mm)  7.5  Esco Part No.  EA637GS-20  Material  Hardened steel  Suitable Screw  M20 
    from S$7.79
    Min. 4 days
  6. M14 dish washer
    ESCO M14 dish washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Dimension D1 (mm)  16.5  Outer Diameter (Φmm)  28  Dimension D (mm)  28  Dimension H (mm)  5.6  Thickness (mm)  5.6  Esco Part No.  EA637GS-14  Material  Hardened steel  Suitable Screw  M14 
    from S$4.79
    Min. 4 days
  7. M24 Countersunk Washer
    ESCO M24 Countersunk Washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Dimension D1 (mm)  28  Outer Diameter (Φmm)  44  Dimension D (mm)  44  Thickness (mm)  9.5  Dimension H (mm)  9.5  Esco Part No.  EA637GS-24  Material  Hardened steel  Suitable Screw  M24 
    from S$12.99
    Min. 4 days
  8. M30 dish washer
    ESCO M30 dish washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Thickness (mm)  12  Dimension H (mm)  12  Dimension D1 (mm)  35  Dimension D (mm)  56  Outer Diameter (Φmm)  56  Esco Part No.  EA637GS-30  Material  Hardened steel  Suitable Screw  M30 
    from S$22.99
    Min. 4 days
  9. M36 Dish washer
    ESCO M36 Dish washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Dimension H (mm)  15  Thickness (mm)  15  Dimension D1 (mm)  42  Outer Diameter (Φmm)  68  Dimension D (mm)  68  Esco Part No.  EA637GS-36  Material  Hardened steel  Suitable Screw  M36 
    from S$48.99
    Min. 4 days
  10. M16 dish washer
    ESCO M16 dish washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Dimension D1 (mm)  19  Dimension D (mm)  30  Outer Diameter (Φmm)  30  Dimension H (mm)  6.2  Thickness (mm)  6.2  Esco Part No.  EA637GS-16  Material  Hardened steel  Suitable Screw  M16 
    from S$5.09
    Min. 4 days
  11. M10  dish washer
    ESCO M10 dish washer
    Suitable for clamping into the slot hole of the clamp
    Dimension (mm)  D1:12.0、D:30、H:5  Material  Hardened steel 
    from S$4.19
    Min. 5 days
  12. M14  dish washer
    ESCO M14 dish washer
    Suitable for clamping into the slot hole of the clamp
    Dimension (mm)  D1:16.5、D:40、H:6  Material  Hardened steel 
    from S$7.49
    Min. 5 days
  13. M16  dish washer
    ESCO M16 dish washer
    Suitable for clamping into the slot hole of the clamp
    Dimension (mm)  D1:19.0、D:44、H:7  Material  Hardened steel 
    from S$7.49
    Min. 5 days
  14. M20  dish washer
    ESCO M20 dish washer
    Suitable for clamping into the slot hole of the clamp
    Dimension (mm)  D1:23.2、D:50、H:8  Material  Hardened steel 
    from S$9.99
    Min. 5 days
  15. M48 dish washer
    ESCO M48 dish washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Thickness (mm)  22  Dimension H (mm)  22  Dimension D1 (mm)  56  Dimension D (mm)  92  Outer Diameter (Φmm)  92  Esco Part No.  EA637GS-48  Material  Hardened steel  Suitable Screw  M48 
    from S$109.90
    Min. 4 days
  16. Taper washer
    NABEYA Taper washer
    Surface Treatment  Black dyed  Heat Treatment  Quenching  Material  S45C 
    from S$2.99
    Min. 4 days
  17. M24  dish washer
    ESCO M24 dish washer
    Suitable for clamping into the slot hole of the clamp
    Dimension (mm)  D1:28.0、D:60、H:10  Material  Hardened steel 
    from S$17.99
    Min. 5 days
  18. M12  dish washer
    ESCO M12 dish washer
    Suitable for clamping into the slot hole of the clamp
    Dimension (mm)  D1:14.2、D:36、H:6  Material  Hardened steel 
    from S$4.99
    Min. 5 days
  19. M42 dish washer
    ESCO M42 dish washer
    For more stable tightening. Please use it in combination with the EA637GS series.
    Thickness (mm)  18  Dimension H (mm)  18  Dimension D1 (mm)  49  Outer Diameter (Φmm)  78  Dimension D (mm)  78  Esco Part No.  EA637GS-42  Material  Hardened steel  Suitable Screw  M42 
    from S$87.99
    Min. 4 days
  20. M30  dish washer
    ESCO M30 dish washer
    Suitable for clamping into the slot hole of the clamp
    Dimension (mm)  D1:35.0、D:68、H:10  Material  Hardened steel 
    from S$28.99
    Min. 5 days
  21. M  6  dish washer
    ESCO M 6 dish washer
    Suitable for clamping into the slot hole of the clamp
    Dimension (mm)  D1:7.1、D:17、H:4  Material  Hardened steel 
    from S$4.19
    Min. 5 days
  22. M  8  dish washer
    ESCO M 8 dish washer
    Suitable for clamping into the slot hole of the clamp
    Dimension (mm)  D1:9.6、D:24、H:5  Material  Hardened steel 
    from S$4.19
    Min. 5 days
View : Grid List
Filter

22 Item(s)

Set Ascending Direction