Clamping Pins
A pin is a part used in a clapping jig. It is used for speedy one-touch fixing and separation in the process of repeatedly joining workpieces and parts. A variety of ball lock T-type pins, clamp pins, guide pins, etc. are available, and they are coated and polished to prevent oxidation. The materials used are aluminum alloy, steel, stainless steel, MC nylon and so on. There is also a jig setup element that can be incorporated into existing jigs and accommodate automatic jig change.
- HALDER Locating pin, DIN6321 / Locating pin, DIN6321B typeShape B RoHS directive (corresponding to 10 substances) Correspondence Material Tool steel / quenching / polishingfrom S$27.99Min. 7 days
- IMAO Ball lock pinFrequently repeated joining of workpieces and parts can be quickly and completely fixed and separated with a single touch operation. As a substitute for bolts and rivets, it is suitable for quick temporary separation or when it is fixed once and does not separate. For positioning and temporary fi... Read MoreDimension D (Φmm) 10(-0.03/-0.13) Dimension D1 (mm) 11.5 Dimension D2 (mm) 12.7 Dimension H (mm) 13 Dimension A (mm) 25 Dimension L1 (mm) 9(±1) Specification Ball lock pin Material (Ball) SUS440C Material (Shank) SUS630from S$49.99Min. 3 days
- NABEYA Q Lock element (Locate pin)It is a two-sided restraint type jig setup element that has "high speed", "high accuracy", and "high rigidity" in the jig replacement work and positioning. It can be used by incorporating it into an existing jig. Supports automatic jig replacement.Material Body: SCM440 Steel ball: SUJ2 RoHS directive (corresponding to 10 substances) Correspondence Type Locate pinfrom S$229.90Min. 4 days
- HALDER Pressure pin, plastic spring and pin / reinforced springRoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 7 days
- Osaka Spirit Ball Lock PinHardness HRC (Ball) 55~ Dimension A (Φmm) 25
- IMAO Ball Lock PinThe frequently repeated joints between workpieces and parts can be quickly fixed and separated. As a substitute for bolts and rivets, it is suitable for quick temporary separation or when it is fixed once and does not separate.Material (Ball) SUS440C Material (Shank) SUS630
- IMAO BJ773-SUS Ball Lock T Type PinFrequently repeated joining of workpieces and parts can be quickly and completely fixed and separated with a single touch operation.Material (Handle) Aluminum alloy (ADC10) Surface treatment (handle) Anodized surface treatment Handle Color Black Material (Ball) SUS440C Material (Shank) SUS630from S$75.99Min. 2 days
- NABEYA Straight pinΦ3 to Φ5 are chamfered, and Φ6 and above are chamfered from C0.3 to 0.5.RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC60 Material SUJ-2
- IMAO Clamp pinClamp pin for pin hold clamper and one-way clamper.2018 Trusco page 2 0366 Specification Imao clamp pin Surface treatment (clamp pin) Precipitation hardening treatment Material (clamp pin) SUS630from S$9.39Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) Lock pin-ring typeLock pin with ring. You can quickly position and fix the workpiece. You can secure the upper space by tilting the ring after installation. PBPLS-NI is made of all stainless steel and has excellent corrosion resistance and heat resistance.from S$44.99Min. 12 days
- IMAO BLP-SUS Ball Lock Pin (Resin Grip Type)Frequently repeated joining of workpieces and parts can be quickly and completely fixed and separated with a single touch operation.from S$48.99Min. 2 days
- IMAO BLP-C / BLP-R Cable for Ball Lock Pin, Key Ring for Ball Lock PinMaterial (Cable) -from S$1.19Min. 3 days
- IMAO Clamp pin (for mug catcher)Clamp pin for mag-in catcher.Mass (g) 2 2018 Trusco page 2 0371 Trusco Part No. 828-6136 Specification Can be used for 2mm or larger plates Surface treatment (clamp pin) Electroless nickel plating Material (clamp pin) S45Cfrom S$4.49Min. 2 days
- IMAO SEPS / SEPR Spring Extrusion PinWe have standardized the protrusion pin that uses spring force. In addition to paying out the work, it can also be used for simple shock absorption. There are flat type and round type tip shapes, and stainless steel products are also available, so the usage can be expanded.from S$16.99Min. 3 days
- IMAO NBLP-SUS Ball lock pinThe frequently repeated joints between workpieces and parts can be quickly fixed and separated. It is a RoHS directive compliant product. It is a stainless steel product. Has excellent rust prevention.from S$46.99Min. 4 days
- HALDER Ball lock pin, self-locking, with mushroom grip / stainless steel 1.4305 (equivalent to SUS303)Temperature Range (℃) -30~150from S$59.99Min. 17 days
- IMAO Flex locator (taper pin)Dimension H (mm) 11.5 Dimension D (Φmm) 16(g6) Mass (g) 18 Dimension H2 (mm) 5.5 Dimension H1 (mm) 6 Dimension d (mm) 8 Dimension M (mm) M5 x 0.8 (Prepared hole Φ4.2) Material (Main Unit) SCM440 Surface Treatment (Main Unit) Salt bath soft nitridingfrom S$27.99Min. 3 days
- HALDER Ball lock pin, self-locking, with T-grip / stainless steel 1.4305 (SUS303 equivalent)Temperature Range (℃) -30~150 RoHS directive (corresponding to 10 substances) Correspondencefrom S$59.99Min. 12 days
- HALDER Retaining cable / stainless steel, with retaining clip and retaining ring / PA6 black coatingHighest Temperature (℃) 80 RoHS directive (corresponding to 10 substances) Correspondencefrom S$16.99Min. 24 days
- IMAO Clamp pin (for ball-in catcher)Clamp pin for ball-in catcher.2018 Trusco page 2 0371 Mass (g) 7 Trusco Part No. 828-6116 Specification Can be used for plates over 6mm Surface treatment (clamp pin) Electroless nickel plating Heat treatment (clamp pin) Quenching and tempering Material (clamp pin) S45Cfrom S$6.19Min. 2 days
- HALDER Ball lock pin, self-locking / orangeTemperature Range (℃) -30~80 RoHS directive (corresponding to 10 substances) Correspondence Color Orangefrom S$53.99Min. 7 days
- ESCO M8x44mm [Stainless Steel] Spring Extrusion Pin (Round)We have standardized the protrusion pin that uses spring force. In addition to paying out the work, please use it for simple shock absorption. Use hexagon nuts and adhesive for fixing.Dimension D (mm) 9 Esco Part No. EA949RM-51 Dimension B (mm) 7.6 Material Body, pin, spring: SUS304 Dimension K (mm) 8 Dimension C (mm) 44 Specification Tip round type Dimension A M8from S$29.99Min. 6 days
- IMAO Air Flex Locator (Locate pin)Operating Pressure (MPa) 0.5 Surface Treatment (Main Unit) Electroless nickel plating Material (Main Unit) S45C Material (Spring) SUS304WPB Material (Ball) SUS440Cfrom S$229.90Min. 6 days
- KONISHI MFG (MIYOSHI) Ball lock pin interval correction self-locking type BL3Material (Knob) Black nylon resin PA6 Material (Cap) Orange nylon resin PA6 Material (Pin) Stainless steel SUS303 Material (Ball) Stainless steel SUS404 Material (Spring) Stainless steel SUS631J1 Operating Temperature (℃) max80 min-20from S$139.90Min. 5 days
- ESCO M 8x44mm [Steel] Spring Extrusion Pin (Flat)We have standardized the protrusion pin that uses spring force. In addition to paying out the work, please use it for simple shock absorption. Use hexagon nuts and adhesive for fixing.Dimension C (mm) 44 Dimension B (mm) 7.6 Dimension K (mm) 8 Dimension D (mm) 9 Esco Part No. EA949RM-46 Dimension A M8 Specification Tip flat typefrom S$18.99Min. 6 days
- HALDER Holding cable / With stainless steel ring at both ends / UncoatedHighest Temperature (℃) 250 RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 7 days
- HALDER Ball lock pin, self-locking, with plastic grip / stainless steel 1.4305 (equivalent to SUS303)Temperature Range (℃) -30~80 RoHS directive (corresponding to 10 substances) Correspondencefrom S$48.99Min. 17 days
- HALDER Ball lock pin, self-locking, with L-shaped grip / stainless steel 1.4305 (equivalent to SUS303)Temperature Range (℃) -30~150 RoHS directive (corresponding to 10 substances) Correspondencefrom S$59.99Min. 12 days
- HALDER Positioning pin, DIN6321 / Positioning base pin, DIN6321A type tolerance l1 = h9Shape A RoHS directive (corresponding to 10 substances) Correspondence Material Tool steel / quenching / polishingfrom S$18.99Min. 7 days
- HALDER Ball lock pin, self-locking, with L-shaped grip / stainless steel 1.4542 (SUS630 equivalent), precipitation hardening treatmentTemperature Range (℃) -30~150 RoHS directive (corresponding to 10 substances) Correspondencefrom S$67.99Min. 7 days
- HALDER Ball Lock Pins / Self Locking / Straight Type / Stainless Steel 1.4305 (Equivalent to SUS303)Highest Temperature (℃) 250 RoHS directive (corresponding to 10 substances) Correspondencefrom S$44.99Min. 7 days
- HALDER Locating bush, for ball lock pin / with hexagon socketRoHS directive (corresponding to 10 substances) Correspondencefrom S$46.99Min. 17 days
- HALDER Ball lock pin, self-locking, straight type / stainless steel 1.4542 (SUS630 equivalent), precipitation hardening treatmentHighest Temperature (℃) 250 RoHS directive (corresponding to 10 substances) Correspondencefrom S$56.99Min. 7 days
- ESCO M12x67mm [Stainless Steel] Spring Extrusion Pin (Flat)We have standardized the protrusion pin that uses spring force. In addition to paying out the work, please use it for simple shock absorption. Use hexagon nuts and adhesive for fixing.Dimension D (mm) 13 Dimension B (mm) 12.3 Dimension K (mm) 12 Specification Tip flat type Material Body, pin, spring: SUS304 Dimension A M12 Dimension C (mm) 67 Esco Part No. EA949RM-58from S$29.99Min. 6 days
- HALDER Retaining cable / with stainless steel ring and lug / PA6 black coatingHighest Temperature (℃) 80 RoHS directive (corresponding to 10 substances) Correspondencefrom S$15.99Min. 7 days