All Category

Clamp Units (Fixturing Clamps)

A clamp unit is a tool or unit that holds and holds machines and plastic parts. Prevents slippage and lifting during work, and finishes workpieces safely and accurately, or used during inspection. Types include toggle clamps and cam clamps as part of jigs used during assembly and processing, and plain clamps on milling machines and machining centers. In addition, it is possible to improve workability and stabilize the quality by using clamps of the appropriate type and shape according to the purpose and application.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 282

Set Ascending Direction
  1. Step Clamp
    NABEYA Step Clamp
    Used as a pair with a step block
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Quenching  Material  S45C 
    Rating:
    90%
    from S$36.99
    Min. 2 days
  2. Universal Clamp (Swivel Type) (Main Unit, Washer Set)
    SUPER TOOL Universal Clamp (Swivel Type) (Main Unit, Washer Set)
    A dedicated size that fits perfectly with an injection molding machine.
    Material  S55C 
    Rating:
    95%
    from S$26.99
    Min. 2 days
  3. Plain clamp
    NABEYA Plain clamp
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Quenching  Material  S45C 
    Rating:
    70%
    from S$29.99
    Min. 2 days
  4. Uni-clamp (washer)
    SUPER TOOL Uni-clamp (washer)
    Type  Washer only  Material  S55C 
    from S$7.59
    Min. 2 days
  5. Uni clamp (flat type)
    SUPER TOOL Uni clamp (flat type)
    In combination with screw supports, etc., the work piece is firmly fixed. For fixing work pieces.
    from S$27.99
    Min. 2 days
  6. Uni-clamp (free type) (main unit)
    SUPER TOOL Uni-clamp (free type) (main unit)
    It is a dedicated size that fits perfectly. For fixing work pieces.
    Hardness HRC  38~43  Finish  Nickel chrome plating  Heat Treatment  Quenching  Material  S55C  Type  only a main part 
    from S$16.99
    Min. 2 days
  7. Universal Clamp
    NABEYA Universal Clamp
    It can be tightened steplessly from tall workpieces to short workpieces.
    RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Semi-cylindrical washer: Hardened HRC30 
    from S$109.90
    Min. 4 days
  8. UNI-CLAMP (Flexible Type)
    SUPER TOOL UNI-CLAMP (Flexible Type)
    It is a mechanism that can be installed even if the main body is tilted up to 30 °. For fixing work pieces.
    Material  Steel (S55C) 
    Rating:
    96%
    from S$35.99
    Min. 2 days
  9. Clamp (horse-shoe type)
    SUPER TOOL Clamp (horse-shoe type)
    Combined with a screw support, etc., the work piece can be fixed firmly.
    Material  S45C 
    from S$36.99
    Min. 2 days
  10. Plain clamp
    SUPER TOOL Plain clamp
    This clamp maintains perfect parallelism and is ideal for machining that requires jig mounting accuracy. For fixing work pieces.
    Finish  Black dyed  Heat Treatment  Hardened HRC 35-47  Material  S45C 
    from S$55.99
    Min. 2 days
  11. Mini Height Adjustable Clamp
    PROXXON Mini Height Adjustable Clamp
    Mounting Height (mm)  (Maximum) 20 
    from S$56.99
    Min. 2 days
  12. Height Adjustable Clamp for Milling Machine
    PROXXON Height Adjustable Clamp for Milling Machine
    Maximum Height to Fix (mm)  30 
    Rating:
    90%
    from S$159.90
    Min. 2 days
  13. Uni-clamp (duck type) body
    SUPER TOOL Uni-clamp (duck type) body
    Type  Clamp body  Material  S55C 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  14. Step Clamp
    SUPER TOOL Step Clamp
    Finish  Black dyed  Heat Treatment  Hardened HRC 35-47 
    from S$66.99
    Min. 2 days
  15. U-type clamp
    NABEYA U-type clamp
    Material  S45C 
    from S$27.99
    Min. 4 days
  16. QLCA Cam lever
    IMAO QLCA Cam lever
    It is a RoHS directive compliant product.
    Type  Iron oxide coating  Clamp mechanism  Spiral cam Cam angle 4 ° 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  17. Inject clamp
    NABEYA Inject clamp
    Material  Bainitic cast iron  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$44.99
    Min. 2 days
  18. Clamp set for LittleMilling-1 (20 points included)
    Mr. Meister Clamp set for LittleMilling-1 (20 points included)
    Used to secure the material to the milling table.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$279.90
    Min. 2 days
  19. Plastic step clamp
    NABEYA Plastic step clamp
    Dimension H (mm)  30  Dimension G (mm)  9.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Engineering plastic (PBT resin) 
    from S$26.99
    Min. 2 days
  20. Adjuster guide fixed type
    HAYASHI Adjuster guide fixed type
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.19
    Min. 2 days
  21. FG plane clamp
    NABEYA FG plane clamp
    Dimension G (mm)  17  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Forged S45C  Applicable bolt diameter  M16  Surface Treatment  Phosphate treatment 
    from S$33.99
    Min. 2 days
  22. Adjust clamp (plain type)
    NABEYA Adjust clamp (plain type)
    A standard clamp with T-slot bolts.
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Quenching  Material  S45C 
    from S$96.99
    Min. 4 days
  23. Plain clamp
    NEW STRONG Plain clamp
    Please use in combination with screw supports. For fixing workpieces with milling machines, machining centers, radial drilling machines, etc. * If the object to be tightened is slanted, be careful when tightening. Do not tighten it too hard.
    from S$59.99
    Min. 2 days
  24. Step Clamp Kit
    SUPER TOOL Step Clamp Kit
    from S$669.90
    Min. 3 days
  25. U clamp with screw hole
    SUPER TOOL U clamp with screw hole
    -With a receiving screw hole, the setting time can be shortened.
    Heat Treatment  Hardened HRC 35-47  Material / Finish  S45C / black dye 
    from S$46.99
    Min. 2 days
  26. Plaplane clamp
    NABEYA Plaplane clamp
    Dimension G (mm)  9.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Engineering plastic (PBT resin) 
    from S$26.99
    Min. 4 days
  27. Cam center clamp lever B type
    NABEYA Cam center clamp lever B type
    Clamp lever with cam shape for cam center clamp set.
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Quenching  Material  S45C 
    from S$129.90
    Min. 4 days
  28. U clamp with screw hole
    NEW STRONG U clamp with screw hole
    The clamp can be attached / detached simply by loosening the flange nut. Use by setting the receiving bolt in the screw hole on the rear. Workpiece clamp. For milling machines. To the machining center. For radial drilling machines. * Hold the work piece and check if it is in good condition. Pleas... Read More
    from S$48.99
    Min. 3 days
  29. Double edge clamp
    IMAO Double edge clamp
    By tightening with a hexagon wrench, you can clamp two workpieces at once.
    from S$29.99
    Min. 2 days
  30. ECL / ECLN Cam lever
    IMAO ECL / ECLN Cam lever
    The curved design of the entire lever gives a comfortable grip. For the ECL type, the tightening force and lever operation position can be adjusted arbitrarily by rotating the knurled adjustment ring. Fine adjustment is possible without using tools. When used under high temperature or high humidi... Read More
    Clamping power (kN) 
    from S$22.99
    Min. 4 days
  31. Press U clamp
    NEW STRONG Press U clamp
    A clamp for press dies. Strong tightening is possible. Press punching die press. Hold down when processing molds and heavy objects. Hold down the work piece by machining etc. * Make sure that it hits the clamped opponent firmly. Do not tighten it too hard.
    from S$189.90
    Min. 3 days
  32. Body / Adjustment screw set
    SUPER TOOL Body / Adjustment screw set
    Combination of body for cloak lamp and adjustment screw Cloak clamp parts.
    Material  S55C 
    from S$35.99
    Min. 3 days
  33. M12x160mm taper fork clamp
    ESCO M12x160mm taper fork clamp
    Dimension C (mm)  160  Dimension A (mm)  25  Dimension B (mm)  38  Mass (g)  730  Esco Part No.  EA637CC-12B  Material  Hardened steel, wear resistant finish  Suitable Screw  M12・M14 
    from S$35.99
    Min. 4 days
  34. Cam side clamp (standard type)
    IMAO Cam side clamp (standard type)
    Since the tip of the base is polished, it is possible to clamp the work surface. When clamping, the mouthpiece exerts a downward force to prevent the work from lifting.
    Surface treatment (lever)  Iron oxide coating  Surface Treatment (Main Unit)  Iron oxide coating  Surface treatment (cam lever)  Iron oxide coating  Surface treatment (shaft)  Iron oxide film / polishing finish  Surface treatment (base)  Iron oxide film / polishing finish  Heat treatment (base)  Quenching and tempering  Heat treatment (lever)  Quenching and tempering  Heat treatment (cam lever)  Quenching and tempering  Heat treatment (shaft)  Quenching and tempering  Material (base)  S45C  Material (cam lever)  SM440 
    from S$299.90
    Min. 3 days
  35. Swing clamp S type
    NABEYA Swing clamp S type
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Hardened HRC30  Material  S45C 
    Rating:
    40%
    from S$58.99
    Min. 4 days
  36. QLSNDM snap clamp (down mini type)
    IMAO QLSNDM snap clamp (down mini type)
    Down push type. Compact and ideal for small workpieces and small spaces. Lever shape that fits the operation with your fingertips. The lever is fixed at the unclamp position. Uses snap method. (Rotating arm single lock type) It is a RoHS directive compliant product.
    Type  Iron oxide coating 
    from S$69.99
    Min. 2 days
  37. Aluminum side clamp
    NABEYA Aluminum side clamp
    Tighten downward to prevent the work from rising. It is a compact side clamp.
    Dimension G (mm)  Dimension D (mm)  2.5  Material  Clamp body: A7075T6 Wedge part: S45C  Heat Treatment  Wedge: Hardened HRC24 
    from S$68.99
    Min. 4 days
  38. Swing clamp set S type
    NABEYA Swing clamp set S type
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Hardened HRC30  Material  S45C 
    from S$86.99
    Min. 4 days
  39. Benric swing clamp (with lever / left turn)
    IMAO Benric swing clamp (with lever / left turn)
    Since the clamper swings by lever operation, it does not prevent the work from being attached or detached.
    Direction of Rotation  For left rotation  Type  With lever 
    from S$499.90
    Min. 32 days
  40. Slide clamp
    SUPER TOOL Slide clamp
    Fix the work from the side. For fixing work pieces.
    from S$439.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 282

Set Ascending Direction