All Category

Cam Handle Clamps

View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction
  1. QLCA Cam lever
    IMAO QLCA Cam lever
    It is a RoHS directive compliant product.
    Type  Iron oxide coating  Clamp mechanism  Spiral cam Cam angle 4 ° 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  2. Cam center clamp lever B type
    NABEYA Cam center clamp lever B type
    Clamp lever with cam shape for cam center clamp set.
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Quenching  Material  S45C 
    from S$129.90
    Min. 4 days
  3. ECL / ECLN Cam lever
    IMAO ECL / ECLN Cam lever
    The curved design of the entire lever gives a comfortable grip. For the ECL type, the tightening force and lever operation position can be adjusted arbitrarily by rotating the knurled adjustment ring. Fine adjustment is possible without using tools. When used under high temperature or high humidi... Read More
    Clamping power (kN) 
    from S$22.99
    Min. 4 days
  4. Cam side clamp (standard type)
    IMAO Cam side clamp (standard type)
    Since the tip of the base is polished, it is possible to clamp the work surface. When clamping, the mouthpiece exerts a downward force to prevent the work from lifting.
    Surface treatment (lever)  Iron oxide coating  Surface Treatment (Main Unit)  Iron oxide coating  Surface treatment (cam lever)  Iron oxide coating  Surface treatment (shaft)  Iron oxide film / polishing finish  Surface treatment (base)  Iron oxide film / polishing finish  Heat treatment (base)  Quenching and tempering  Heat treatment (lever)  Quenching and tempering  Heat treatment (cam lever)  Quenching and tempering  Heat treatment (shaft)  Quenching and tempering  Material (base)  S45C  Material (cam lever)  SM440 
    from S$299.90
    Min. 3 days
  5. QLSCL thin cam side clamp
    IMAO QLSCL thin cam side clamp
    With a function to prevent the work from lifting. It is a RoHS directive compliant product. * The finish of the mounting surface should be 6.3a or more, and be careful not to scratch or hit.
    Surface Treatment (Main Unit)  Black dyed  Handle Operation Angle (°)  Left and right 90  Clamp mechanism  Spiral cam Cam angle 4 °  Specification  Without lever 
    Rating:
    100%
    from S$169.90
    Min. 3 days
  6. Thin cam side clamp
    IMAO Thin cam side clamp
    A thin, compact body that is a horizontal push type that does not interfere with the upper surface of the work. There are two types, a type that clamps with a lever and a type that clamps with a hexagon wrench. Comes with a function to prevent the work from lifting. For clamping small workpieces ... Read More
    Type  With handle 
    from S$199.90
    Min. 2 days
  7. Cam clamp lever
    NABEYA Cam clamp lever
    Clamp lever with cam shape for cam clamp set.
    Mass (kg)  0.3  Dimension B (mm)  14  Dimension L (mm)  167  Dimension A (mm)  24  Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Quenching  Material  S45C 
    from S$68.99
    Min. 4 days
  8. Cam side clamp (light load type)
    IMAO Cam side clamp (light load type)
    Since the tip of the base is polished, it is possible to clamp the work surface. When clamping, the mouthpiece exerts a downward force to prevent the work from lifting.
    Stroke (mm)  (Fast forward) 0.8  Surface treatment (cam lever)  Electroless nickel plating  Surface treatment (lever)  Electroless nickel plating  Surface Treatment (Main Unit)  Iron oxide coating  Surface treatment (shaft)  Iron oxide film / polishing finish  Surface treatment (base)  Iron oxide film / polishing finish  Heat treatment (lever)  Quenching and tempering  Heat treatment (shaft)  Quenching and tempering  Heat treatment (base)  Quenching and tempering  Heat treatment (cam lever)  Quenching and tempering  Material (base)  S45C  Material (cam lever)  SM440 
    from S$299.90
    Min. 3 days
  9. Cam clamp / Clamp lever type / Stainless steel 1.4305 (SUS303 equivalent), Nickel plating
    HALDER Cam clamp / Clamp lever type / Stainless steel 1.4305 (SUS303 equivalent), Nickel plating
    Mass (g)  317  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$359.90
    Min. 11 days
  10. Cam clamp / clamp lever type / steel, carburizing and quenching, black dyeing
    HALDER Cam clamp / clamp lever type / steel, carburizing and quenching, black dyeing
    Mass (g)  317  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$229.90
    Min. 11 days
  11. Down hold clamp, without lever, with base / side grooved base
    HALDER Down hold clamp, without lever, with base / side grooved base
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$649.90
    Min. 11 days
  12. Eccentric clamp
    HALDER Eccentric clamp
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Eccentric screw: Steel, Body: Brass 
    from S$29.99
    Min. 11 days
  13. Cam side clamp
    IMAO Cam side clamp
    from S$299.90
    Min. 6 days
  14. Mounting plate, for quick clamp and down hold clamp
    HALDER Mounting plate, for quick clamp and down hold clamp
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$249.90
    Min. 11 days
  15. Clamping device "ACTIMA" / conical
    HALDER Clamping device "ACTIMA" / conical
    Mass (g)  85  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$67.99
    Min. 11 days
  16. Quick down clamp (medium)
    NABEYA Quick down clamp (medium)
    Dimension H (mm)  19  Dimension D (mm)  32  Dimension B (mm)  38  Dimension E (mm)  Dimension F (mm)  40  Dimension A (mm)  48  Material  Base: SCM420 Cam: SCM420 Jaw: SCM440  Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$499.90
    Min. 4 days
  17. Cam center clamp set
    NABEYA Cam center clamp set
    The cam-shaped handle allows tool-less operation when tightening. Operability is good because it is tightened on the clamp lever.
    Dimension H (mm)  11  Dimension I (mm)  167  Dimension C (mm)  20  Working load (N)  400  Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Quenching  Material  S45C 
    from S$269.90
    Min. 4 days
  18. Down hold clamp, without lever / V-grooved base
    HALDER Down hold clamp, without lever / V-grooved base
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$439.90
    Min. 11 days
  19. Clamping device "ACTIMA" / counterclockwise = press / clockwise = pull
    HALDER Clamping device "ACTIMA" / counterclockwise = press / clockwise = pull
    Clamping Width (mm)  Tightening force (kN)  4.9  RoHS directive (corresponding to 10 substances)  Correspondence  Stroke (mm)  [Fast forward] 10 
    from S$869.90
    Min. 11 days
  20. Cam clamp / with clamp / bolt / steel, carburizing and quenching, black dyeing
    HALDER Cam clamp / with clamp / bolt / steel, carburizing and quenching, black dyeing
    Mass (g)  159  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$159.90
    Min. 11 days
  21. Quick down clamp N type Medium size (Flat jaw / T groove type)
    NABEYA Quick down clamp N type Medium size (Flat jaw / T groove type)
    You can choose from with T slot nut (T groove type) and without T slot nut (tap hole type).
    Dimension H (mm)  10  Dimension G (mm)  24  Dimension D (mm)  32  Dimension I (mm)  36  Clamp height (mm)  36  Dimension B (mm)  38  Dimension F (mm)  40.2  Dimension A (mm)  48  Maximum Clamping Force (kN)  Dimension E (mm)  Maximum operating torque (N.m)  55  Material  Base: SCM420 Cam: SCM420 Jaw: SCM440  Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$589.90
    Min. 4 days
  22. Cam clamp set
    NABEYA Cam clamp set
    The cam-shaped handle allows tool-less operation when tightening. Since the handle is in a low position, there is no need to worry about interference at the top.
    Dimension G (mm)  167  Dimension C (mm)  20  Dimension D (mm)  26 - 35  Working load (N)  400  Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Quenching  Material  S45C 
    from S$229.90
    Min. 4 days
  23. Spiral clamp
    HALDER Spiral clamp
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$55.99
    Min. 11 days
  24. Quick down clamp N type (small / medium)
    NABEYA Quick down clamp N type (small / medium)
    You can choose from with T slot nut (T groove type) and without T slot nut (tap hole type).
    Mass (kg)  0.22  Dimension B (mm)  19.6  Maximum operating torque (N.m)  20  Dimension D (mm)  20  Dimension G (mm)  21  Dimension I (mm)  25  Clamp height (mm)  25  Dimension E (mm)  Maximum Clamping Force (kN)  Dimension A (mm)  32  Dimension F (mm)  33.5  Dimension H (mm)  Material  Base: SCM420 Cam: SCM420 Jaw: SCM440  Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$269.90
    Min. 4 days
  25. Down-hold clamp, with clamp lever, tightened with right turn with flat face cap
    HALDER Down-hold clamp, with clamp lever, tightened with right turn with flat face cap
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$499.90
    Min. 11 days
  26. Cam clamp lever A type
    NABEYA Cam clamp lever A type
    A clamp lever with a cam shape for the cam cam center clamp set.
    Mass (kg)  0.31  Dimension B1 (mm)  14  Dimension B2 (mm)  14  Dimension L (mm)  167  Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Quenching  Material  S45C 
    from S$76.99
    Min. 4 days
  27. Cam clamp / With clamp / bolt / Stainless steel 1.4305 (SUS303 equivalent), Nickel plating
    HALDER Cam clamp / With clamp / bolt / Stainless steel 1.4305 (SUS303 equivalent), Nickel plating
    Mass (g)  159  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$279.90
    Min. 11 days
  28. Cam center clamp
    NABEYA Cam center clamp
    Clamp lever for cam center clamp set.
    Dimension B3 (mm)  12.5  Dimension A (mm)  20  Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Quenching  Material  S45C 
    from S$86.99
    Min. 4 days
  29. Down hold clamp, without lever, with base / V-grooved base
    HALDER Down hold clamp, without lever, with base / V-grooved base
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$679.90
    Min. 11 days
  30. Down hold clamp, with clamp and lever / Tighten by turning the V grooved base clockwise
    HALDER Down hold clamp, with clamp and lever / Tighten by turning the V grooved base clockwise
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$499.90
    Min. 11 days
  31. Down hold clamp, with clamp lever, tightened with left turn with flat face cap
    HALDER Down hold clamp, with clamp lever, tightened with left turn with flat face cap
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$499.90
    Min. 11 days
  32. Cam clamp module with screw holes for lever mounting
    HALDER Cam clamp module with screw holes for lever mounting
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$36.99
    Min. 11 days
  33. Cam center clamp bolt
    NABEYA Cam center clamp bolt
    Clamp bolt for cam center clamp set.
    Dimension B (mm)  40  Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Quenching  Material  S45C 
    from S$24.99
    Min. 4 days
  34. Clamping device "ACTIMA" / clockwise: push / counterclockwise = pull
    HALDER Clamping device "ACTIMA" / clockwise: push / counterclockwise = pull
    Clamping Width (mm)  Tightening force (kN)  4.9  RoHS directive (corresponding to 10 substances)  Correspondence  Stroke (mm)  [Fast forward] 10 
    from S$869.90
    Min. 11 days
  35. Clamping device "ACTIMA" / V type
    HALDER Clamping device "ACTIMA" / V type
    Mass (g)  82  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$99.90
    Min. 11 days
  36. Quick down clamp (small)
    NABEYA Quick down clamp (small)
    Mass (kg)  0.22  Dimension J (mm)  18  Dimension B (mm)  19.6  Dimension D (mm)  20  Dimension I (mm)  20.5  Dimension E (mm)  Dimension A (mm)  32  Dimension F (mm)  32  Maximum Clamping Force (kN)  Dimension H (mm)  Material  Base: SCM420 Cam: SCM420 Jaw: SCM440  Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Nominal Size of Screw  M8×1.25  Dimension M  M8×1.25×30  Clamp height (mm)  Up to 20.5 
    from S$499.90
    Min. 4 days
  37. Quick Down Clamp N Type Small (Flat jaw / T-slot type)
    NABEYA Quick Down Clamp N Type Small (Flat jaw / T-slot type)
    You can choose from with T slot nut (T groove type) and without T slot nut (tap hole type).
    Mass (kg)  0.22  Dimension B (mm)  19.6  Dimension D (mm)  20  Maximum operating torque (N.m)  20  Dimension G (mm)  21  Clamp height (mm)  25  Dimension I (mm)  25  Maximum Clamping Force (kN)  Dimension E (mm)  Dimension A (mm)  32  Dimension F (mm)  33.5  Dimension H (mm)  Material  Base: SCM420 Cam: SCM420 Jaw: SCM440  Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$269.90
    Min. 4 days
  38. Down hold clamp, with clamp lever / V-grooved base counterclockwise to tighten
    HALDER Down hold clamp, with clamp lever / V-grooved base counterclockwise to tighten
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$499.90
    Min. 11 days
  39. Clamping device "ACTIMA" / disc type
    HALDER Clamping device "ACTIMA" / disc type
    Mass (g)  270  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$99.90
    Min. 11 days
  40. Down hold clamp, no lever / side grooved base
    HALDER Down hold clamp, no lever / side grooved base
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$449.90
    Min. 11 days
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction