All Category

Swing Clamps

View : Grid List
Filter

Items 1 - 40 of 49

Set Ascending Direction
  1. Swing clamp S type
    NABEYA Swing clamp S type
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Hardened HRC30  Material  S45C 
    Rating:
    40%
    from S$58.99
    Min. 4 days
  2. Benric swing clamp (with lever / left turn)
    IMAO Benric swing clamp (with lever / left turn)
    Since the clamper swings by lever operation, it does not prevent the work from being attached or detached.
    Direction of Rotation  For left rotation  Type  With lever 
    from S$499.90
    Min. 32 days
  3. Swing clamp set S type
    NABEYA Swing clamp set S type
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Hardened HRC30  Material  S45C 
    from S$86.99
    Min. 4 days
  4. QLSWC swing clamp
    IMAO QLSWC swing clamp
    It is a RoHS directive compliant product.
    Stroke (mm)  (Fast forward) 1.1  Clamp stroke (mm)  1.4  Dimension L (mm)  10  Dimension W (mm)  10  Dimension B (mm)  14  Dimension K (mm)  15.3  Dimension P (Φmm)  20  Dimension D (Φmm)  23  Dimension C (mm)  23  Mass (g)  250  Dimension S (mm)  28.5  Dimension H (mm)  30  Trusco Part No.  331-9202  Dimension V (Φmm)  34  Dimension G (mm)  35  Dimension A (mm)  40  Dimension Q (mm)  45  Dimension M (mm)  5.3  dimensions U (Φmm)  5.3  Dimension E (mm)  61.3  Dimension N (mm)  63  Dimension F (mm)  66  Dimension J (mm)  Dimension R (mm)  Direction of Rotation  For clockwise rotation  Type  Iron oxide coating  Dimension T (mm)  M5×0.8 
    from S$229.90
    Min. 2 days
  5. Benric swing clamp (with lever / turn right)
    IMAO Benric swing clamp (with lever / turn right)
    Since the clamper swings by lever operation, it does not prevent the work from being attached or detached.
    Direction of Rotation  For clockwise rotation  Type  With lever 
    from S$389.90
    Min. 3 days
  6. Swing clamp B type
    NABEYA Swing clamp B type
    The work can be attached and detached by swinging sideways. It can be used for both T-grooves and tap holes. The clamp height can be adjusted to the workpiece with the dedicated height adjustment support.
    Maximum Clamping Force (kN)  10  Siucable T-Groove Width (mm)  14  Dimension H (mm)  16  Dimension K (mm)  19  Maximum operating torque (N.m)  40  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension J  M12×1.75  Nominal Size of Screw  M12×1.75  Surface Treatment  Swing head: Black dyed  Material  Swing head: SCM420 Holder: SCM420  Included Accessories  T-slot nut TNM1412K ・ ・ ・ 1 piece 
    from S$539.90
    Min. 4 days
  7. Swing clamp joint S type
    NABEYA Swing clamp joint S type
    RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Quenching  Material  S45C 
    from S$24.99
    Min. 4 days
  8. QLSWC swing clamp (cam lever type)
    IMAO QLSWC swing clamp (cam lever type)
    It is a RoHS directive compliant product.
    Stroke (mm)  (Full stroke) 1.5  Clamp stroke (mm)  Dimension K (mm)  10  Dimension B (mm)  14  Dimension J (mm)  15.3  Lever load (N)  150  Dimension N (mm)  19  Dimension D (Φmm)  23  Dimension C (mm)  23  Mass (g)  272  Dimension R (mm)  28.5  Dimension G (mm)  30  dimensions U (Φmm)  34  Dimension F (mm)  35  Dimension A (mm)  40  Dimension P (mm)  45  Dimension T (mm)  5.3  Dimension L (mm)  5.3  Dimension M (mm)  63  Dimension E (mm)  68  Dimension Q (mm)  Dimension H (mm)  Type  Iron oxide coating  Dimension S (mm)  M5×0.8  Compatible cam lever  QLCA-06 
    from S$229.90
    Min. 3 days
  9. Swing clamp, low profile, size 44 / with eccentric lever
    HALDER Swing clamp, low profile, size 44 / with eccentric lever
    Dimension l3 (mm)  100  Mass (g)  1022  Dimension h3 (mm)  15  Dimension b2 (mm)  18  Dimension h1 (mm)  25~30  Dimension h4 (mm)  28  Dimension l2 (mm)  40  Dimension b1 (mm)  42  Dimension d1 (mm)  44  Stroke (mm)  Dimension h2 (mm)  54~59  Dimension l1 (mm)  61  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension d2  M12 
    from S$739.90
    Min. 7 days
  10. Double swing clamp S type
    NABEYA Double swing clamp S type
    An inexpensive and compact clamp. Since it can be swiveled freely, the work can be easily attached and detached.
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Hardened HRC30  Material  S45C 
    from S$77.99
    Min. 4 days
  11. Swing clamp holder S type
    NABEYA Swing clamp holder S type
    An inexpensive and compact clamp. Since it can be swiveled freely, the work can be easily attached and detached.
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Quenching  Material  S45C 
    from S$29.99
    Min. 4 days
  12. Swing clamp, low profile, size 44 / with clamp bolt
    HALDER Swing clamp, low profile, size 44 / with clamp bolt
    Dimension h4 (mm)  13  Dimension h3 (mm)  15  Dimension b2 (mm)  18  Dimension h1 (mm)  25~30  Dimension l2 (mm)  40  Dimension b1 (mm)  42  Dimension d1 (mm)  44  Stroke (mm)  Dimension h2 (mm)  54~59  Dimension l1 (mm)  61  Mass (g)  708  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension d2  M12 
    from S$499.90
    Min. 11 days
  13. Clamping element
    HALDER Clamping element
    Mounting Hole (mm)  28  Arm Length (mm)  77  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$649.90
    Min. 7 days
  14. Special Cap, for Floating Clamp M12 / Replacement Cap, Upper Side
    HALDER Special Cap, for Floating Clamp M12 / Replacement Cap, Upper Side
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  [System] V70 / L12 / L16 
    from S$399.90
    Min. 11 days
  15. Special cap, for floating clamp M12 / standard cap, upper side
    HALDER Special cap, for floating clamp M12 / standard cap, upper side
    Mass (g)  69  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  [System] V70 / L12 / L16 
    from S$229.90
    Min. 11 days
  16. Special Cap, for Floating Clamp M16 / Replacement Cap, Upper Side
    HALDER Special Cap, for Floating Clamp M16 / Replacement Cap, Upper Side
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$589.90
    Min. 11 days
  17. Swing clamp, size 82.5
    HALDER Swing clamp, size 82.5
    Dimension l1 (mm)  115  Dimension l2 (mm)  148  Dimension b1 (mm)  155  Mass (kg)  20  Tightening Torque (Nm)  200  Dimension h1 (mm)  220~250  Dimension h2 (mm)  30  Stroke (mm)  30  Tightening force (kN)  30  Dimension l3 (mm)  49  Dimension d3 (mm)  62  Dimension d1 (mm)  82.5  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension d2 (mm)  M20 
    from S$4,999.00
    Min. 11 days
  18. Swing clamp, size 60 / with eccentric lever
    HALDER Swing clamp, size 60 / with eccentric lever
    Dimensions l4 (mm)  100  Dimension h1 (mm)  100~135  Dimension h2 (mm)  123~158  Dimension b2 (mm)  17  Dimension h3 (mm)  28  Mass (g)  3015  Stroke (mm)  35  Dimension b1 (mm)  44  Dimension l3 (mm)  53  Dimension l1 (mm)  65  Dimension l2 (mm)  65  RoHS directive (corresponding to 10 substances)  Correspondence  dimension d3  M12  Dimension d2  M12 
    from S$1,399.00
    Min. 11 days
  19. Double swing clamp set S type
    NABEYA Double swing clamp set S type
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Hardened HRC30  Material  S45C 
    from S$139.90
    Min. 4 days
  20. Special cap, for floating clamp M12 / standard cap, lower side
    HALDER Special cap, for floating clamp M12 / standard cap, lower side
    Mass (g)  83  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  [System] V70 / L12 / L16 
    from S$229.90
    Min. 11 days
  21. Floating clamp, clamp and lock separated M12
    HALDER Floating clamp, clamp and lock separated M12
    Mass (g)  1890  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3,399.00
    Min. 7 days
  22. Swing clamp, size 40 / thrust bearing clamp, lever position variable
    HALDER Swing clamp, size 40 / thrust bearing clamp, lever position variable
    Dimensions l4 (mm)  108  Dimension b2 (mm)  17  Dimension d1 (mm)  40  Dimension d  40  Dimension b1 (mm)  40  Dimension l3 (mm)  43  Dimension l2 (mm)  55  Dimension l1 (mm)  75  RoHS directive (corresponding to 10 substances)  Correspondence  dimension d3  M12  Dimension d2  M12 
    from S$779.90
    Min. 11 days
  23. Benric swing clamp (no lever / left turn)
    IMAO Benric swing clamp (no lever / left turn)
    Since the clamper swings by operating the lever (sold separately), it does not prevent the work from being attached or detached.
    Direction of Rotation  For left rotation  Type  Without lever 
    from S$469.90
    Min. 3 days
  24. Double swing clamp type A
    NABEYA Double swing clamp type A
    An inexpensive and compact clamp. Since it can be swiveled freely, the work can be easily attached and detached.
    Maximum operating torque (N.m)  0.25  Maximum Clamping Force (kN)  Dimension N (mm)  12  Siucable T-Groove Width (mm)  14  Dimension H (mm)  16  Dimension M (mm)  32  Dimension L (mm)  80.3  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension J  M12×1.75  Nominal Size of Screw  M12×1.75  Included Accessories  T-slot nut TNM1412K ・ ・ ・ 1 piece 
    from S$649.90
    Min. 4 days
  25. Floating clamp, clamp and lock simultaneously M16
    HALDER Floating clamp, clamp and lock simultaneously M16
    Mass (g)  6250  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4,999.00
    Min. 11 days
  26. Swing clamp, size 25 / with clamp bolt
    HALDER Swing clamp, size 25 / with clamp bolt
    Dimension b2 (mm)  10  Dimension h3 (mm)  10  Mass (g)  227  Dimension d1 (mm)  25  Dimension b1 (mm)  26  Dimension l3 (mm)  28  Dimension h1 (mm)  30~35  Dimension l2 (mm)  35  Dimension h2 (mm)  44~49  Dimension l1 (mm)  49.5  Stroke (mm)  Dimension h4 (mm)  6.9  RoHS directive (corresponding to 10 substances)  Correspondence  dimension d3  M8  Dimension d2  M8  Specification  [System] V40 
    from S$469.90
    Min. 7 days
  27. Positioning ring for swing clamp
    HALDER Positioning ring for swing clamp
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel / Black dye 
    from S$139.90
    Min. 11 days
  28. Swing clamp, size 40 / with eccentric lever
    HALDER Swing clamp, size 40 / with eccentric lever
    Dimensions l4 (mm)  100  Dimension b2 (mm)  17  Dimension d  40  Dimension d1 (mm)  40  Dimension b1 (mm)  40  Dimension l3 (mm)  43  Dimension l2 (mm)  55  Dimension l1 (mm)  75  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension d2  M12  dimension d3  M12 
    from S$879.90
    Min. 11 days
  29. Double swing clamp type B
    NABEYA Double swing clamp type B
    An inexpensive and compact clamp. Since it can be swiveled freely, the work can be easily attached and detached.
    Siucable T-Groove Width (mm)  14  Dimension H (mm)  16  Dimension K (mm)  19  Maximum operating torque (N.m)  40  Maximum Clamping Force (kN)  RoHS directive (corresponding to 10 substances)  Correspondence  Nominal Size of Screw  M12×1.75  Dimension J  M12×1.75  Surface Treatment  Swing head, cylinder holder: Black dyed  Included Accessories  T-slot nut TNM1412K ・ ・ ・ 1 piece 
    from S$599.90
    Min. 4 days
  30. Swing clamp, size 60 / with clamp bolt
    HALDER Swing clamp, size 60 / with clamp bolt
    Dimension h1 (mm)  100~135  Stroke (mm)  35  Dimension l3 (mm)  53  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1,299.00
    Min. 11 days
  31. Special base, for floating clamp M16 / standard base, upper side
    HALDER Special base, for floating clamp M16 / standard base, upper side
    Dimension h4 (mm)  27.6  Dimension h1 (mm)  29  Dimension h3 (mm)  33.3  Dimension h2 (mm)  40  Mass (g)  402  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$359.90
    Min. 11 days
  32. Floating clamp, clamp and lock simultaneously M12
    HALDER Floating clamp, clamp and lock simultaneously M12
    Mass (g)  2076  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  [System] V70 / L12 / L16 
    from S$2,999.00
    Min. 7 days
  33. Swing clamp, size 25 / thrust bearing clamp, lever position variable
    HALDER Swing clamp, size 25 / thrust bearing clamp, lever position variable
    Dimension b2 (mm)  10  Dimension h3 (mm)  10  Dimension d1 (mm)  25  Dimension b1 (mm)  26  Dimension l3 (mm)  28  Dimension h1 (mm)  30~35  Dimension l2 (mm)  35  Mass (g)  363  Dimension h2 (mm)  44~49  Dimension l1 (mm)  49.5  Stroke (mm)  Dimension h4 (mm)  60  Dimensions l4 (mm)  74  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension d2  M8  dimension d3  M8 
    from S$499.90
    Min. 11 days
  34. Swing clamp A type
    NABEYA Swing clamp A type
    The work can be attached and detached by swinging sideways. It can be used for both T-grooves and tap holes. The clamp height can be adjusted to the workpiece with the dedicated height adjustment support.
    Maximum operating torque (N.m)  0.25  Dimension N (mm)  12  Siucable T-Groove Width (mm)  14  Dimension H (mm)  16  Maximum Clamping Force (kN)  Dimension M (mm)  32  Dimension L (mm)  80.3  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension Q  M12×1.75  Nominal Size of Screw  M12×1.75  Dimension J  M12×1.75  Included Accessories  T-slot nut TNM1412K ・ ・ ・ 1 piece 
    from S$539.90
    Min. 4 days
  35. Swing clamp, size 40 / with clamp bolt
    HALDER Swing clamp, size 40 / with clamp bolt
    Dimension b2 (mm)  17  Dimension d  40  Dimension b1 (mm)  40  Dimension d1 (mm)  40  Dimension l3 (mm)  43  Dimension l2 (mm)  55  Dimension l1 (mm)  75  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension d2  M12  dimension d3  M12  Specification  [System] V70 / L12 
    from S$679.90
    Min. 7 days
  36. Height adjustment cylinder
    HALDER Height adjustment cylinder
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$129.90
    Min. 11 days
  37. Benric swing clamp (without lever / turn right)
    IMAO Benric swing clamp (without lever / turn right)
    Since the clamper swings by operating the lever (sold separately), it does not prevent the work from being attached or detached.
    Direction of Rotation  For clockwise rotation  Type  Without lever 
    from S$469.90
    Min. 3 days
  38. Swing clamp, size 25 / with adjustable eccentric lever
    HALDER Swing clamp, size 25 / with adjustable eccentric lever
    Dimension b2 (mm)  10  Dimension h3 (mm)  10  Dimension d1 (mm)  25  Dimension b1 (mm)  26  Dimension l3 (mm)  28  Dimension h1 (mm)  30~35  Mass (g)  340  Dimension l2 (mm)  35  Dimension h4 (mm)  35  Dimension h2 (mm)  44~49  Dimension l1 (mm)  49.5  Stroke (mm)  Dimensions l4 (mm)  82  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension d2  M8  dimension d3  M8 
    from S$499.90
    Min. 11 days
  39. Swing clamp (cam lever type)
    IMAO Swing clamp (cam lever type)
    By rotating the lever in the specified direction, the hook part moves and fixes the work. Since the lever operation is vertical turning, it can be used even in places where the lever interferes with conventional horizontal turning. The work can be fixed by operating the lever. No need to carry to... Read More
    Direction of Rotation  Left 
    Discontinued
  40. Swing clamp
    IMAO Swing clamp
    By rotating the lever in the specified direction, the hook part moves and fixes the work. The work can be fixed by operating the lever. No need to carry tools.
    Direction of Rotation  Left 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 49

Set Ascending Direction