All Category

Side Clamps

View : Grid List
Filter

24 Item(s)

Set Ascending Direction
  1. Aluminum side clamp
    NABEYA Aluminum side clamp
    Tighten downward to prevent the work from rising. It is a compact side clamp.
    Dimension G (mm)  Dimension D (mm)  2.5  Material  Clamp body: A7075T6 Wedge part: S45C  Heat Treatment  Wedge: Hardened HRC24 
    from S$68.99
    Min. 4 days
  2. Micro downside clamp
    NABEYA Micro downside clamp
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Mounting bolt  Heat Treatment  Quenching 
    from S$56.99
    Min. 4 days
  3. Jig base clamper / Jig base stopper
    HALDER Jig base clamper / Jig base stopper
    Mass (g)  5380  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Ductile iron (GGG60) 
    from S$1,299.00
    Min. 11 days
  4. Jig base clamper / Jig base clamper
    HALDER Jig base clamper / Jig base clamper
    Tightening force (kN)  20  Tightening Torque (Nm)  50  Mass (g)  5000  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Ductile iron (GGG60) 
    from S$2,999.00
    Min. 11 days
  5. Micro down side clamp round type
    NABEYA Micro down side clamp round type
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Mounting bolt and positioning pin  Heat Treatment  Quenching 
    from S$75.99
    Min. 4 days
  6. Toggle down side clamp 711
    NABEYA Toggle down side clamp 711
    Vertical and horizontal tightening is possible with a single handle operation.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SM490  Surface Treatment  Zinc plating 
    from S$159.90
    Min. 4 days
  7. Support plate
    HALDER Support plate
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel / Carburized and quenched 
    from S$1,099.00
    Min. 11 days
  8. Side clamp for T-slot 28
    NEW STRONG Side clamp for T-slot 28
    It can be inserted into the T-groove and used for positioning, paralleling, clamping work, etc. The thickness is finished to 0 to -0.02 so that it can be inserted into the T-groove. Convenient for clamping from the side * Set it accurately in the T groove.
    Mass (kg)  4.2  Trusco Part No.  828-1732  Width (mm)  63  Material  Body: S50C, Clamp bolt: S45C  Height (mm)  150  Clamp stroke (mm)  43  Screw Length (mm)  70  Screw size  M16  Length (mm)  28(0~-0.02)  Set Contents  Body / clamp bolt (CBA-1670NK) 
    from S$249.90
    Min. 32 days
  9. Micro downside clamp
    NABEYA Micro downside clamp
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Mounting bolt  Heat Treatment  Quenching 
    from S$56.99
    Min. 4 days
  10. Toggle down side clamp 712
    NABEYA Toggle down side clamp 712
    Vertical and horizontal tightening is possible with a single handle operation.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SM490  Surface Treatment  Zinc plating 
    from S$189.90
    Min. 4 days
  11. Slot side clamp
    IMAO Slot side clamp
    When unclamping, the tip of the clamp is lifted by the O-ring.
    Discontinued
  12. Pipette side clamp (A type)
    NEW STRONG Pipette side clamp (A type)
    Discontinued
  13. Micro side clamp
    NABEYA Micro side clamp
    Surface Treatment  Black dyed  Included Accessories  Mounting bolt  Heat Treatment  Quenching 
    Discontinued
  14. BJ100 (M12) Side clamp
    IMAO BJ100 (M12) Side clamp
    Mass (kg)  2.4 
    Discontinued
  15. Benrik side clamp (with lever)
    IMAO Benrik side clamp (with lever)
    Clamp in the lateral direction by operating the lever. Along with the lateral clamping force, the force that pushes the work downward is applied to prevent the work from lifting. The turning direction is to the right.
    Stroke (mm) 
    Discontinued
  16. Benrik side clamp (without lever)
    IMAO Benrik side clamp (without lever)
    Clamp in the lateral direction by operating the lever. Along with the lateral clamping force, the force that pushes the work downward is applied to prevent the work from lifting. The turning direction is to the right.
    Stroke (mm) 
    Discontinued
  17. Pipette side clamp (B type)
    NEW STRONG Pipette side clamp (B type)
    Discontinued
  18. Pipette side clamp (C type)
    NEW STRONG Pipette side clamp (C type)
    Discontinued
  19. Side lock ID clamp
    IMAO Side lock ID clamp
    The work can be easily attached and detached by tightening the hexagonal holes on the side with a wrench. By self-cutting the clamp part, it corresponds to a wide variety of work diameters.
    Clamp  (Clamping force) 15000N 
    Discontinued
  20. BJ100 (M16) Side clamp
    IMAO BJ100 (M16) Side clamp
    Acceptable tightening torque (N.m)  150  Mass (g)  2900  Clamping power (kN)  58 
    Discontinued
View : Grid List
Filter

24 Item(s)

Set Ascending Direction