All Category

Universal Clamps

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Universal Clamp (Swivel Type) (Main Unit, Washer Set)
    SUPER TOOL Universal Clamp (Swivel Type) (Main Unit, Washer Set)
    A dedicated size that fits perfectly with an injection molding machine.
    Material  S55C 
    Rating:
    95%
    from S$26.99
    Min. 2 days
  2. Uni-clamp (washer)
    SUPER TOOL Uni-clamp (washer)
    Type  Washer only  Material  S55C 
    from S$7.59
    Min. 2 days
  3. Uni clamp (flat type)
    SUPER TOOL Uni clamp (flat type)
    In combination with screw supports, etc., the work piece is firmly fixed. For fixing work pieces.
    from S$27.99
    Min. 2 days
  4. Uni-clamp (free type) (main unit)
    SUPER TOOL Uni-clamp (free type) (main unit)
    It is a dedicated size that fits perfectly. For fixing work pieces.
    Hardness HRC  38~43  Finish  Nickel chrome plating  Heat Treatment  Quenching  Material  S55C  Type  only a main part 
    from S$16.99
    Min. 2 days
  5. Universal Clamp
    NABEYA Universal Clamp
    It can be tightened steplessly from tall workpieces to short workpieces.
    RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Semi-cylindrical washer: Hardened HRC30 
    from S$109.90
    Min. 4 days
  6. UNI-CLAMP (Flexible Type)
    SUPER TOOL UNI-CLAMP (Flexible Type)
    It is a mechanism that can be installed even if the main body is tilted up to 30 °. For fixing work pieces.
    Material  Steel (S55C) 
    Rating:
    96%
    from S$35.99
    Min. 2 days
  7. Uni-clamp (duck type) body
    SUPER TOOL Uni-clamp (duck type) body
    Type  Clamp body  Material  S55C 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  8. Universal clamp body
    NABEYA Universal clamp body
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$64.99
    Min. 4 days
  9. Uni-clamp (nut)
    SUPER TOOL Uni-clamp (nut)
    Used as a set with a large spherical washer (FXZ). For fixing the jig body.
    from S$3.39
    Min. 3 days
  10. Semi-cylinder washer for universal clamp
    NABEYA Semi-cylinder washer for universal clamp
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$14.99
    Min. 4 days
  11. Tap and nose clamp
    NEW STRONG Tap and nose clamp
    The retainer can be used for round holes, recesses, U-arc parts, etc. Since it is a long hole, there is plenty of room for adjusting the clamp distance. * Hold the work piece and check if it is in good condition.
    Specification  Clamping jig  Set Contents  Single item 
    from S$109.90
    Min. 3 days
View : Grid List
Filter

11 Item(s)

Set Ascending Direction