Plain Clamps
- NABEYA Plain clampSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Quenching Material S45C
- SUPER TOOL Plain clampThis clamp maintains perfect parallelism and is ideal for machining that requires jig mounting accuracy. For fixing work pieces.Finish Black dyed Heat Treatment Hardened HRC 35-47 Material S45Cfrom S$55.99Min. 2 days
- PROXXON Height Adjustable Clamp for Milling MachineMaximum Height to Fix (mm) 30
- NABEYA Inject clampMaterial Bainitic cast iron RoHS directive (corresponding to 10 substances) Correspondencefrom S$44.99Min. 2 days
- Mr. Meister Clamp set for LittleMilling-1 (20 points included)Used to secure the material to the milling table.RoHS directive (corresponding to 10 substances) Correspondencefrom S$279.90Min. 2 days
- HAYASHI Adjuster guide fixed typeRoHS directive (corresponding to 10 substances) Correspondencefrom S$8.19Min. 2 days
- NABEYA FG plane clampDimension G (mm) 17 RoHS directive (corresponding to 10 substances) Correspondence Material Forged S45C Applicable bolt diameter M16 Surface Treatment Phosphate treatmentfrom S$33.99Min. 2 days
- NABEYA Adjust clamp (plain type)A standard clamp with T-slot bolts.Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Quenching Material S45Cfrom S$96.99Min. 4 days
- NEW STRONG Plain clampPlease use in combination with screw supports. For fixing workpieces with milling machines, machining centers, radial drilling machines, etc. * If the object to be tightened is slanted, be careful when tightening. Do not tighten it too hard.from S$59.99Min. 2 days
- NABEYA Plaplane clampDimension G (mm) 9.5 RoHS directive (corresponding to 10 substances) Correspondence Material Engineering plastic (PBT resin)from S$26.99Min. 4 days
- SUPER TOOL Body / Adjustment screw setCombination of body for cloak lamp and adjustment screw Cloak clamp parts.Material S55Cfrom S$35.99Min. 3 days
- NABEYA Inject clamp Q typeMold-based clamping can be done quickly. The clamp and step block are connected so that they will not be lost. The long clamp hole is open, making it easy to insert and remove from the side.Heat Treatment (Washer) Hardened HRC30 ± 5 Dimension D (mm) 10 Dimension J (mm) 5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$73.99Min. 4 days
- SUPER TOOL Plain clampThis clamp maintains perfect parallelism and is ideal for machining that requires jig mounting accuracy. For fixing work pieces.Length (mm) 200 Mass (kg) 1.4 Height (mm) 25 Applicable bolt diameter M16 Width (mm) 50 Trusco Part No. 368-3460from S$159.90Min. 3 days
- SUPER TOOL Plain clampThis clamp maintains perfect parallelism and is ideal for machining that requires jig mounting accuracy. For fixing work pieces.Mass (kg) 5.37 Applicable bolt diameter M18、M20 Trusco Part No. 368-3231 Height (mm) 38 Width (mm) 50 Length (mm) 250from S$299.90Min. 3 days
- SUPER TOOL Body / FLCloak clamp body only Cloak clamp parts.Material S55Cfrom S$24.99Min. 5 days
- SUPER TOOL Power clampStrong clamping force that pushes downward. Not only surface processing but also back processing is possible. Large and small workpieces can be clamped by removing the pad. Ideal for mold processing.Mass (kg) 1.3 Finish Black dyeing / grinding Material (Main Unit) FCD Heat Treatment Hardened HRC40 (claw part) Mounting Bolts M12~40LDiscontinued
- NABEYA Plain clamp lightMade of aluminum alloy and weighs 1/3 of a steel clamp. The material used is A7075, which is the highest among aluminum alloys, and the strength has been further increased by forging and T6 treatment. Additional machining can be done easily. Corrosion resistance and wear resistance are improved b... Read MoreDimension F (mm) 13 Dimension H (mm) 25 Dimension G (mm) 25 Dimension B (mm) 36 Material A7075 (forged) Surface Treatment Alumite treatment Applicable bolt diameter M12 Heat Treatment T6 treatmentDiscontinued