All Category

Toe Clamps

View : Grid List
Filter

4 Item(s)

Set Ascending Direction
  1. MBTC T-slot toe clamp
    IMAO MBTC T-slot toe clamp
    Please use it by attaching it to the T-groove. A secure clamp can be made downward. By reversing the clamp jaw, it can be used for both the finished surface and the black leather surface of the work. The cam screw provides a quick and powerful clamp.
    Dimension B (mm)  13.8  Dimension F (mm)  16  Clamping power (kN)  17  Dimension C (mm)  22  Mass (g)  270  Dimension D (mm)  29  Trusco Part No.  292-7080  Dimension E (mm)  8.5  Acceptable tightening torque (N.m)  88  T Groove Width  For 14  Dimension A (mm)  M12×1.75-30L 
    from S$199.90
    Min. 2 days
  2. Call 14 / 40x 80mm pull-down clamp (2 pieces)
    ESCO Call 14 / 40x 80mm pull-down clamp (2 pieces)
    Siucable T-Groove Width (mm)  14  Dimension H (mm)  20  Dimension C (mm)  Dimension B (mm)  40  Dimension L1 (mm)  80  Esco Part No.  EA637HA-14  Material  Hardened steel  Suitable Screw  M12 
    from S$339.90
    Min. 4 days
  3. T slot toe clamp
    IMAO T slot toe clamp
    A secure clamp can be made downward. By reversing the clamp jaw, it can be used for both the finished surface and the black leather surface of the work. The cam screw provides a quick and powerful clamp.
    Clamp  (Clamping force) 17000N  Height (mm)  15.7  Width (mm)  28.5  Length (mm)  50  Screw Dimensions  M12 
    Discontinued
  4. Compact toe clamp
    IMAO Compact toe clamp
    A secure clamp can be made downward. By reversing the clamp jaw, it can be used for both the finished surface and the black leather surface of the work. The cam screw provides a quick and powerful clamp. The back can be used as a stopper.
    Discontinued
View : Grid List
Filter

4 Item(s)

Set Ascending Direction