All Category

Hook Clamps

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Hook catch 340
    NABEYA Hook catch 340
    The receiving side of the toggle hook clamp 341.
    Surface Treatment  Black (electrostatic powder coating)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  FCD600 
    from S$39.99
    Min. 4 days
  2. Hook catch 363
    NABEYA Hook catch 363
    The receiving side of the toggle hook clamp 363.
    Mass (g)  10  Suitable Model  363-2・S363-2  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SM490  Surface Treatment  Zinc plating 
    from S$8.19
    Min. 4 days
  3. Round type hook 150
    NABEYA Round type hook 150
    Toggle hook Clamp 421 round hook.
    Suitable Model  40  Mass (g)  70  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SM490  Surface Treatment  Zinc plating 
    from S$19.99
    Min. 4 days
  4. Clamp unit (hook type)
    IMAO Clamp unit (hook type)
    Heat treatment (body)  Induction hardening  Surface treatment (clamp screw)  Iron oxide coating  Surface treatment (clamp nut)  Iron oxide coating  Surface treatment (body)  Iron oxide film / polishing finish  Heat treatment (clamp screw)  Quenching and tempering  Heat treatment (clamp nut)  Quenching and tempering  Material (clamp screw)  SCM435  Material (clamp nut)  SCM440  Material (Body)  SCM440 
    from S$999.00
    Min. 8 days
  5. Hook catch 962
    NABEYA Hook catch 962
    The receiving side of the toggle hook clamp 412.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SM490  Surface Treatment  Zinc plating 
    from S$14.99
    Min. 4 days
  6. Hook catch 361
    NABEYA Hook catch 361
    The receiving side of the toggle hook clamp 361/362.
    Mass (g)  10  Suitable Model  361-2・362-1,2・S361-2・S362-1,2  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SM490  Surface Treatment  Zinc plating 
    from S$8.99
    Min. 4 days
  7. Hook catch 963
    NABEYA Hook catch 963
    The receiving side of the toggle hook clamp 413.
    Suitable Model  413-3  Mass (g)  700  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SM490  Surface Treatment  Zinc plating 
    from S$11.99
    Min. 4 days
  8. Hook catch 310
    NABEYA Hook catch 310
    It is the receiving side of the toggle hook clamp 311/312/321/331/351/421.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$10.99
    Min. 4 days
  9. Hook catch 961
    NABEYA Hook catch 961
    This is the receiving side of the toggle hook clamp 411.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$13.99
    Min. 4 days
View : Grid List
Filter

9 Item(s)

Set Ascending Direction