Double Edge Clamps
- IMAO Double edge clampBy tightening with a hexagon wrench, you can clamp two workpieces at once.from S$29.99Min. 2 days
- IMAO Double edge clamp (self-cut)By tightening with a hexagon wrench, you can clamp two workpieces at once. It can be used by self-cutting according to the shape of the work.from S$67.99Min. 2 days
- NABEYA Double end clampDimension G (mm) 10 Dimension H (mm) 5 Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC30 ± 5 Dimension I (mm) R10 Material S45Cfrom S$27.99Min. 4 days
- HALDER Taper double clamp, M8 / base, with serrations on both sidesDimension h1 (mm) 15 Dimension h2 (mm) 2.5 Mass (g) 200 Dimension b2 (mm) 21 Dimension l2 (mm) 25 Dimension l1 (mm) 27~31 Dimension b1 (mm) 29 Dimension b3 (mm) 44 Dimension h3 (mm) 6.4 RoHS directive (corresponding to 10 substances) Correspondence Dimension d1 M8from S$469.90Min. 11 days
- HALDER Tapered double clamp / single taper flat baseRoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 11 days
- HALDER Tapered double clamp, M8 / base, smooth surfaces on both sidesDimension h1 (mm) 15 Dimension h2 (mm) 2.5 Mass (g) 200 Dimension b2 (mm) 21 Dimension l2 (mm) 25 Dimension l1 (mm) 27~31 Dimension b1 (mm) 29 Dimension b3 (mm) 44 Dimension h3 (mm) 6.4 RoHS directive (corresponding to 10 substances) Correspondence Dimension d1 M8from S$469.90Min. 11 days
- NABEYA Clamp GD double longSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC30 ± 5 Material S45Cfrom S$299.90Min. 4 days
- HALDER Tapered double clamp, M8 / base, smooth and serrated surfaceDimension h1 (mm) 15 Dimension h2 (mm) 2.5 Mass (g) 200 Dimension b2 (mm) 21 Dimension l2 (mm) 25 Dimension l1 (mm) 27~31 Dimension b1 (mm) 29 Dimension b3 (mm) 44 Dimension h3 (mm) 6.4 RoHS directive (corresponding to 10 substances) Correspondence Dimension d1 M8from S$469.90Min. 11 days
- HALDER Tapered double clamp, M12 / base, smooth on both sidesDimension h1 (mm) 22 Mass (g) 280.84 Dimension b2 (mm) 30 Dimension h2 (mm) 4 Dimension b1 (mm) 41 Dimension l1 (mm) 42~49 RoHS directive (corresponding to 10 substances) Correspondence Dimension d1 M12from S$589.90Min. 11 days
- HALDER Taper Double Clamp / Double Taper Serrated BaseDimension h2 (mm) 5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$779.90Min. 11 days
- HALDER Taper double clamp, M12 / base, with screw holes for fixing on both sidesDimension h1 (mm) 22 Dimension b2 (mm) 30 Mass (g) 300 Dimension h2 (mm) 4 Dimension b1 (mm) 41 Dimension l1 (mm) 47~54 RoHS directive (corresponding to 10 substances) Correspondence Dimension d1 M12from S$849.90Min. 11 days
- HALDER Taper double clamp, M12 / base, with serration, with screw hole for fixingDimension h1 (mm) 22 Mass (g) 290 Dimension b2 (mm) 30 Dimension h2 (mm) 4 Dimension b1 (mm) 41 Dimension l1 (mm) 44.5~51.5 RoHS directive (corresponding to 10 substances) Correspondence Dimension d1 M12from S$879.90Min. 11 days
- HALDER Taper double clamp, M12 / base, smooth surface, with screw holes for fixingDimension h1 (mm) 22 Mass (g) 290 Dimension b2 (mm) 30 Dimension h2 (mm) 4 Dimension b1 (mm) 41 Dimension l1 (mm) 44.5~51.5 RoHS directive (corresponding to 10 substances) Correspondence Dimension d1 M12from S$879.90Min. 11 days
- HALDER Tapered double clamp / single taper, serrated baseRoHS directive (corresponding to 10 substances) Correspondencefrom S$399.90Min. 11 days
- NABEYA Multi auto clamp Double side type (Branch type)Material (Clamp block) S50C, (Clamp pin) SKD11 RoHS directive (corresponding to 10 substances) Correspondencefrom S$249.90Min. 4 days
- HALDER Taper double clamp / tap hole for single taper attachment mountingRoHS directive (corresponding to 10 substances) Correspondence Dimension d2 M5from S$569.90Min. 11 days
- NABEYA Clamp GD double shortSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC30 ± 5 Material S45Cfrom S$189.90Min. 4 days
- HALDER Tapered double clamp, M12 / base, smooth and serrated surfaceDimension h1 (mm) 22 Mass (g) 280 Dimension b2 (mm) 30 Dimension h2 (mm) 4 Dimension b1 (mm) 41 Dimension l1 (mm) 42~49 RoHS directive (corresponding to 10 substances) Correspondence Dimension d1 M12from S$589.90Min. 11 days
- NABEYA Double gooseneck clampHeat Treatment Baking RoHS directive (corresponding to 10 substances) Correspondence Material S45Cfrom S$129.90Min. 4 days
- HALDER Taper double clamp, M12 / base, with serrations on both sidesDimension h1 (mm) 22 Mass (g) 280 Dimension b2 (mm) 30 Dimension h2 (mm) 4 Dimension b1 (mm) 41 Dimension l1 (mm) 42~49 RoHS directive (corresponding to 10 substances) Correspondence Dimension d1 M12from S$589.90Min. 11 days
- HALDER Taper Double Clamp / Double Taper Flat BaseDimension h2 (mm) 5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$779.90Min. 11 days