All Category

Block Pull Clamps

View : Grid List
Filter

4 Item(s)

Set Ascending Direction
  1. Benric retract clamp (without lever)
    IMAO Benric retract clamp (without lever)
    It is pulled in and clamped by operating the lever. The jig hides on the bottom of the work and does not press the machining area. The turning direction is to the right.
    Material (grip)  ABS resin  Color (grip)  Black  Surface treatment (lever)  Iron oxide coating  Surface Treatment (Main Unit)  Iron oxide coating  Heat treatment (main body)  Quenching and tempering  Material (Lever)  S45C  Material (Main Unit)  SC440 
    from S$359.90
    Min. 3 days
  2. Benric retract clamp (with lever)
    IMAO Benric retract clamp (with lever)
    It is pulled in and clamped by operating the lever. The jig hides on the bottom of the work and does not press the machining area. The turning direction is to the right.
    Material (grip)  ABS resin  Color (grip)  Black  Surface treatment (lever)  Iron oxide coating  Surface Treatment (Main Unit)  Iron oxide coating  Heat treatment (main body)  Quenching and tempering  Material (Lever)  S45C  Material (Main Unit)  SC440  Clamp mechanism  Spiral cam Cam angle 4 ° 
    from S$389.90
    Min. 3 days
  3. Retractable clamp
    IMAO Retractable clamp
    Dimension d (Φmm)  12(G6)  Dimension H2 (mm)  13  Dimension D1 (Φmm)  18  Stroke (mm)  Clamping power (kN)  2.5  Dimension H1 (mm)  30.7  Dimension H (mm)  40(±0.01)  Mass (g)  420  Dimension D (Φmm)  50  Dimension d2 (mm)  8(F7)  Material (grip)  ABS resin  Color (grip)  Black  Surface Treatment (Main Unit)  Iron oxide coating  Surface treatment (lever)  Iron oxide coating  Dimension M1 (mm)  M6×1  Dimension M (mm)  M6×1-9L  Heat treatment (main body)  Quenching and tempering  Material (Lever)  S45C  Material (Main Unit)  SC440  Work thickness tolerance (mm)  ±0.5 
    from S$439.90
    Min. 7 days
  4. CP109 Retraction clamp
    IMAO CP109 Retraction clamp
    Compared to tightening under a workpiece with hexagon bolts, which are difficult to work with, workability is improved by clamping from the side. Since the clamp part does not interfere with the cutting surface, 5 surfaces can be machined. It is a RoHS directive compliant product.
    Discontinued
View : Grid List
Filter

4 Item(s)

Set Ascending Direction