U Shaped Clamps
- SUPER TOOL Clamp (horse-shoe type)Combined with a screw support, etc., the work piece can be fixed firmly.Material S45Cfrom S$36.99Min. 2 days
- SUPER TOOL U clamp with screw hole-With a receiving screw hole, the setting time can be shortened.Heat Treatment Hardened HRC 35-47 Material / Finish S45C / black dyefrom S$46.99Min. 2 days
- NEW STRONG U clamp with screw holeThe clamp can be attached / detached simply by loosening the flange nut. Use by setting the receiving bolt in the screw hole on the rear. Workpiece clamp. For milling machines. To the machining center. For radial drilling machines. * Hold the work piece and check if it is in good condition. Pleas... Read Morefrom S$48.99Min. 3 days
- NEW STRONG Press U clampA clamp for press dies. Strong tightening is possible. Press punching die press. Hold down when processing molds and heavy objects. Hold down the work piece by machining etc. * Make sure that it hits the clamped opponent firmly. Do not tighten it too hard.from S$189.90Min. 3 days
- ESCO M12x160mm taper fork clampDimension C (mm) 160 Dimension A (mm) 25 Dimension B (mm) 38 Mass (g) 730 Esco Part No. EA637CC-12B Material Hardened steel, wear resistant finish Suitable Screw M12・M14from S$35.99Min. 4 days
- ESCO M20x315mm taper fork clampDimension C (mm) 315 Mass (g) 3850 Dimension A (mm) 40 Dimension B (mm) 62 Esco Part No. EA637CC-20C Material Hardened steel, wear resistant finish Suitable Screw M20・M22from S$119.90Min. 4 days
- ESCO M20x250mm taper fork clampDimension C (mm) 250 Mass (g) 3000 Dimension A (mm) 40 Dimension B (mm) 62 Esco Part No. EA637CC-20B Material Hardened steel, wear resistant finish Suitable Screw M20・M22from S$85.99Min. 4 days
- NABEYA U clamp with screw holeSurface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC30 ± 5 Material S45Cfrom S$53.99Min. 4 days
- ESCO M12x200mm taper fork clampDimension C (mm) 200 Dimension A (mm) 25 Dimension B (mm) 38 Mass (g) 910 Esco Part No. EA637CC-12C Material Hardened steel, wear resistant finish Suitable Screw M12・M14from S$46.99Min. 4 days
- ESCO M16x200mm taper fork clampMass (g) 1360 Dimension C (mm) 200 Dimension A (mm) 30 Dimension B (mm) 48 Esco Part No. EA637CC-16B Material Hardened steel, wear resistant finish Suitable Screw M16・M18from S$48.99Min. 4 days
- ESCO M10x100mm taper fork clampDimension C (mm) 100 Dimension A (mm) 20 Mass (g) 300 Dimension B (mm) 31 Esco Part No. EA637CC-10 Material Hardened steel, wear resistant finish Suitable Screw M10from S$27.99Min. 4 days
- ESCO M24x200mm taper fork clampDimension C (mm) 200 Mass (g) 2400 Dimension A (mm) 40 Dimension B (mm) 66 Esco Part No. EA637CC-24A Material Hardened steel, wear resistant finish Suitable Screw M24from S$78.99Min. 4 days
- ESCO M24x315mm taper fork clampDimension C (mm) 315 Mass (g) 3850 Dimension A (mm) 40 Dimension B (mm) 66 Esco Part No. EA637CC-24C Material Hardened steel, wear resistant finish Suitable Screw M24from S$139.90Min. 4 days
- ESCO M16x160mm taper fork clampMass (g) 1080 Dimension C (mm) 160 Dimension A (mm) 30 Dimension B (mm) 48 Esco Part No. EA637CC-16A Material Hardened steel, wear resistant finish Suitable Screw M16・M18from S$44.99Min. 4 days
- ESCO M24x400mm taper fork clampDimension C (mm) 400 Dimension A (mm) 50 Mass (g) 5962 Dimension B (mm) 66 Esco Part No. EA637CC-24D Material Hardened steel, wear resistant finish Suitable Screw M24from S$189.90Min. 4 days
- ESCO M24x250mm taper fork clampDimension C (mm) 250 Mass (g) 3000 Dimension A (mm) 40 Dimension B (mm) 66 Esco Part No. EA637CC-24B Material Hardened steel, wear resistant finish Suitable Screw M24from S$96.99Min. 4 days
- ESCO M16x250mm taper fork clampMass (g) 2250 Dimension C (mm) 250 Dimension A (mm) 40 Dimension B (mm) 48 Esco Part No. EA637CC-16C Material Hardened steel, wear resistant finish Suitable Screw M16・M18from S$69.99Min. 4 days
- SUPER TOOL U clamp with screw holeSuitable Swivel Bolt CHS-8000 hole diameter_H M20×2.5from S$249.90Min. 5 days
- NABEYA Pin end U type clampSurface Treatment Baking RoHS directive (corresponding to 10 substances) Correspondence Material S45Cfrom S$68.99Min. 4 days
- ESCO M12x125mm taper fork clampDimension C (mm) 125 Dimension A (mm) 25 Dimension B (mm) 38 Mass (g) 570 Esco Part No. EA637CC-12A Material Hardened steel, wear resistant finish Suitable Screw M12・M14from S$29.99Min. 4 days