Clamping Positioning Parts
Positioning parts are parts used when setting industrial robots and production machines as jigs. There are many parts that assume various situations such as those suitable for work in narrow places and those that do not require keyway machining. Some can be fixed at the same time as positioning. Basically, positioning parts such as plate molds and round molds, and bolts that stop positioned industrial production equipment are often divided into positioning parts. Also included are extension tools and clip chains that allow side operation.
Other Related Pages
- IMAO BJ734 Clamp restIt is a RoHS directive compliant product.Dimension D (mm) 15 Dimension C (Φmm) 20 Mass (g) 310 Dimension E (mm) 36 Dimension G (mm) 65 Dimension B (mm) 75 Dimension A (mm) 94 Dimension F (mm) M20×2.5from S$35.99Min. 3 days
- HALDER Strap with brass plate / Strap onlyRoHS directive (corresponding to 10 substances) Correspondencefrom S$67.99Min. 11 days
- KM Seimitsu Fixed bushing standard grade AK type without collar* The production size of the AK type is different from that of the fixed bush GK type for guides. Cannot be used with the plug-in bush (CK / DK / EK / FK type). * There is no AK type for reamers. Please use the BRK type of fixed bush with brim for reamer processing. * The outer diameter (D) of th... Read More
- KM Seimitsu Fixed bushing standard grade BK type with collar* The production size of the fixed bush BK type with brim is different from that of the insertion bush (CK / DK / EK / FK type). Cannot be used with the guide fixed bush GK type. * The outer diameter (D) of the fixed bush is p6 tolerance. The inner diameter of the bush plate should be finished to... Read More
- KM Seimitsu Fixing Bushing Precision Grade SAK Type Flangeless* The production size of the SAK type is different from that of the fixed bush GK type for guides. Cannot be used with the plug-in bush (CK / DK / EK / FK type). * SAK type does not have a reamer. Please use the BRK type of fixed bush with brim for reamer processing. * SAK type outer diameter (D)... Read More
- TRUSCO Inclined Underlay WedgeWidth (mm) 40 Length (mm) 70 Mass (g) 90 Height (mm) 20 Material Polypropylene (PP) Trusco Part No. 102-7295
- MonotaRO Step block staircase typeFor positioning jigs during mold processing. * Please refrain from using it for any other purpose.Heat Treatment Yes Surface Treatment Homo processing Hardness HRC 32~38 Material S45C
- KM Seimitsu Fixed bushing precision grade SBK type with collar* The production size of the fixed bush SBK type with brim is different from that of the insertion bush (CK / DK / EK / FK type). Cannot be used with the guide fixed bush GK type. * The outer diameter (D) of the fixed bush is p6 tolerance. The inner diameter of the bush plate should be finished t... Read Morefrom S$15.99Min. 6 days
- NABEYA Step BlockThe step angles from STB1 to 9 are all the same and can be used in combination. Parallelism can be maintained in any combination.Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRB92-95 Material S45C sintered alloy
- MATEX Easy ClampEasy clamps are widely used as mold mounting brackets. One bolt can be used for 4 different thicknesses, and the thickness can be changed speedily, which is widely supported by customers. The height can be changed speedily with respect to the thickness of injection, press in general, and die cast... Read MoreDimension F (mm) 15 RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Skater centering plateIt is very convenient because it can be used for centering all lathes, lathes, milling, saver presses, and drilling machines that are laid under various bites, jigs, etc. It can also be used for thickness adjustment. For centering workWidth (mm) 20 Length (mm) 120
- SUPER TOOL Step blockThe racks of all blocks are unified and designed to mesh with any combination from 1-S to 9-S. Also, if you combine them as needed, the support bracket will be ready immediately. Furthermore, the parallelism is completely accurate.Material S45C
- IMAO BJ152 Plain strapThe colors of BJ152-24200 and BJ152-24250 may vary depending on the production lot.Acceptable tightening torque (N.m) 129 Dimension G (mm) 15 Dimension A (mm) 160 Dimension F (mm) 17 Clamping power (kN) 20.2 Dimension C (mm) 25 Dimension B (mm) 38 Dimension D (mm) 50 Dimension E (mm) 55 Mass (g) 900
- NEW STRONG Jig clampClamp set for light cutting. Processing of small items. For milling machines and machining centers. * Use a product that matches the table. Do not tighten it too hard.
- IMAO Fixture ClampThe eccentric cam screw provides a quick and powerful clamp. The compact design makes it ideal for picking up a large number of small workpieces.from S$14.99Min. 2 days
- NABEYA Threaded hole strap clamp* This product does not have D dimension. * Bolts are not included. Please purchase separately.Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC30 ± 5 Material S45Cfrom S$43.99Min. 2 days
- KM Seimitsu Fixed bush reamer class BRK type with collar* The production size of the fixed bush BRK type with brim is different from that of the insertion bush (CK / DK / EK / FK type). Cannot be used with the guide fixed bush GK type. * The outer diameter (D) of the fixed bush is p6 tolerance. The inner diameter of the bush plate should be finished t... Read Morefrom S$15.99Min. 6 days
- NABEYA Thrust Pad (STP)Please use it as a set with the grab screw SGT. This is effective when the surface of the work is uneven or tilted. Tilt up to 5 °.RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment HRC50-60 for carburizing and quenching Material SUM22Lfrom S$9.79Min. 2 days
- IMAO Pin hold clamperSpace-saving pin clamp type with clear ON and OFF. Replace the guide around the star wheel. * Used in combination with an optional clamp pin.2018 Trusco page 2 0365 Heat treatment (ball) Quenching and tempering Material (Main Unit) SUS303 Material (Spring) SUS304WPB Material (Ball) SUS440Cfrom S$75.99Min. 2 days
- NABEYA Thrust pad (SGB)Please use it as a set with the grab screw (SGB). Ideal for workpieces that are easily scratched.RoHS directive (corresponding to 10 substances) Correspondence Material Polyacetal
- Iwata Mfg. Flange plugHeat Resistance Temperature (℃) 220 Hardness (Shore A) About 55 Material Siliconfrom S$4.99Min. 5 days
- SUPER TOOL Claw ClampDesigned and manufactured as an optimal clamp for mounting injection machine dies, and can also be used as a presser die for presses, etc. Large clamp range and stepless adjustment. Height adjustment is quick and easy with the hexagon bolt attached. When attaching and detaching, it is safe becaus... Read Morefrom S$48.99Min. 2 days
- NABEYA Parallel screw plugFor applications such as holding compression springs and lids for oil inlets.Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Material S45Cfrom S$2.69Min. 2 days
- NABEYA Insert nozzle SM type setMaximum Pressure (MPa) 0.7 Heat Resistance Temperature (℃) 43 RoHS directive (corresponding to 10 substances) Correspondencefrom S$58.99Min. 5 days
- IMAO Rubber protection capBy attaching it to the hexagon bolt head, it prevents scratches on the work.Color (Body) Black Hardness (body) Shore A70from S$4.49Min. 7 days
- IMAO Compact inner diameter clampThe work can be clamped from the inside. The wedge structure strongly clamps the workpiece. Since the stroke is large, it can be used for cast holes and rough holes.Material (O-ring) Fluoro rubber (FKM) Hardness (base) HRC33~39 Surface treatment (washer) Iron oxide coating Surface treatment (base) Iron oxide coating Material (washer) SCM435 Material (base) SNCM439
- FUJITOOL Honey clampIt is a universal type that can be tightened steplessly. It doesn't vibrate violently. Hold the work or mold from above to fix it.Material Steel (S45C) black paint
- NABEYA Insert Nozzle BB TypeMaximum pressure: 3Mpa Heat resistant temperature: 150 ℃ Simple and compact design, easy to install. It can be incorporated into machines and jigs, and there is no interference with cutting tools or jigs.Material Brass RoHS directive (corresponding to 10 substances) Correspondence
- NABEYA Adjustable hook spannerThe compatible diameter can be adjusted, and one wrench can handle multiple sizes of diameters. Ideal for operating screw jacks, clamp support screw jacks, aluminum base jacks, and magnet jacks.RoHS directive (corresponding to 10 substances) Correspondencefrom S$64.99Min. 2 days
- IMAO One way clamperIt is a one-way type that just pushes into the pin. Used in combination with an optional clamp pin. Fixing the slide mechanism.2018 Trusco page 2 0365 Clamping power (N) 6 Material (O-ring) Fluoro rubber (FKM) Heat treatment (ball) Quenching and tempering Material (Main Unit) SUS303 Material (Button) SUS303 Material (Spring) SUS304WPB Material (Ball) SUS440Cfrom S$73.99Min. 2 days
- NABEYA Insert nozzle LP typeMaximum pressure: 3Mpa Heat resistant temperature: 150 ℃ The copper tube nozzle can be freely turned where it is needed.Dimension B (mm) 152 Material Brass RoHS directive (corresponding to 10 substances) Correspondence
- IMAO Thumb turn clamperON and OFF are clear. Used in combination with an optional cam case.Material (Main Unit) SUS303 Material (Pin) SUS304from S$58.99Min. 2 days
- IMAO Magnetic In Catcher "MAGNET-LOCK CLAMPING RECEPTACLES"Mass (g) 12 Clamping power (kN) 7 Trusco Part No. 828-6135 Material (magnet) Neodymium magnet Material (Main Unit) SUS304from S$15.99Min. 2 days
- NABEYA Guide block (straight type)It can be used for fixed objects and tables with the same groove width. If the groove width is different, use the E-605 guide block (stepped type) or E-275B guide block. * The price is for 2 pieces.RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Hardened HRC40 ± 4 Material S45Cfrom S$49.99Min. 4 days
- IMAO ID clampThe work can be clamped from the inside. By self-cutting the clamp part, it corresponds to a wide variety of work diameters.from S$129.90Min. 2 days
- SUPER TOOL Step block (Hina step type)A convenient cradle that can be obtained in 6 different heights by replacing it with vertical and horizontal. The surface that receives the presser foot is rounded, so it fits perfectly even if the main body is slightly tilted.Material FC250
- IMAO QSC quick shaft clampAfter positioning the feed screw shaft and slide shaft, it can be locked easily and securely. It is especially effective when there are many adjustment locations because it improves workability compared to the conventional fixing method of clamp lever and knob method. In addition, it does not req... Read MoreDimension G (mm) 20 Slide load (N) 220 Lever load (N) 80