Screw Supports
Other Related Pages
- NABEYA Screw JackClamp support Jack attachments can be used.Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Quenching Material S45C
- MonotaRO Screw supportFor positioning jigs during mold processing. * Please refrain from using it for any other purpose.Surface Treatment Homo processing Material S45C Heat Treatment None
- SUPER TOOL SCREW SUPPORT (Plain Type)When the steel ball is set on the cradle, a contact surface with low friction is obtained, and adjustment is smooth with a light force.Finish Black dyed Heat Treatment Hardened HRC 35-47 Material S45C
- SUPER TOOL Screw Jack For PressFor press machines, the diameter of the upper surface of the head is large. For adjusting the height of the clamp.
- NABEYA Clamp support screw jackClamp support screw jacks are useful for supporting various clamps. If one screw does not work well or the height is not high, you can stack two or three screws. (Same size only) The attachment is also convenient for supporting irregular shapes.Heat Treatment (Screw) Quenched HRC35 ± 5 Surface Treatment Black dyed RoHS directive (corresponding to 10 substances) Correspondence Material S45C
- SUPER TOOL Screw support (center type jack)Especially convenient for centering work of workpieces that are uneven like a casting surface.Finish Black dyed Heat Treatment Hardened HRC 35-47 Material S45C
- NEW STRONG Screw supportIt is a support for the clamp. Convenient for height adjustment. Clamp support. Adjusting the height of the work piece. * Make sure that the clamp is not tilted up / down or left / right. Note that parallelism is difficult to obtain if chips are pinched when setting.from S$109.90Min. 2 days
- NABEYA Aluminum screw jackSince it is made of aluminum, it will not damage the base, clamps, etc. Convenient as a support jack for plastic clamp sets.Dimension D (mm) 20 Dimension A (mm) 32 Dimension B (mm) 32 Material A5056 RoHS directive (corresponding to 10 substances) Correspondence Dimension G (mm) M12×1.75 Dimension H (mm) M16×2from S$53.99Min. 4 days
- SUPER TOOL Screw support long stroke typeThe work is firmly supported with a three-stage configuration consisting of the main body, intermediate male screw, and upper male screw that receives the load. Easy to grasp and turn. Do not damage the work. Long stroke. Hard to loosen with lock screws. Easy operation with positioning, fine adju... Read Morefrom S$149.90Min. 2 days
- SUPER TOOL Screw support (screw type)Ideal for use with the Uniclamp body (FGB / FPB-B). The swivel nut has a spherical bag shape and can be tilted up to 6 ° back and forth and left and right.Material S45Cfrom S$36.99Min. 2 days
- SUPER TOOL Screw supportSupports various clamps. * Please use the support tip (sold separately) to support uneven surfaces and irregular shapes. * When using the support in a stackable manner, be sure to use the connection bracket (sold separately).Tempered Hardness 35~47HRC Surface Treatment Black dyed Material S45Cfrom S$109.90Min. 2 days
- NEW STRONG Screw support tipCan be used for screw supports, large screw supports, and magnesium jacks. To support irregular shapesMaterial Steel (S45C) black dye finish Diameter (Φmm) (Dowel) 11 Length (mm) (Dowel) 10from S$29.99Min. 3 days
- SUPER TOOL Screw support tipA dedicated screw support tip for all types of workpieces. A tip with a ball brander that does not come off easily.Leg length (mm) 10 Leg diameter (mm) Φ11from S$21.99Min. 2 days
- SUPER TOOL Magnetic screw supportCan be used for vertical and horizontal jigs Since the magnetic force is built into the bottom of the main body, chips do not adhere. Use a support tip (sold separately) for uneven surfaces and workpieces with irregular shapes.Finish Black dyed Heat Treatment Hardened HRC 35-47 Material S45C Type With magnetic forcefrom S$369.90Min. 2 days
- ESCO Φ37x10mm Screw jack ball padEA637EA / EA637EB series jack mounting attachment Spherical receiving padMass (g) 90 Esco Part No. EA637EP-1 Material Hardened steel, polished finish Dimension (mm) Φ37×10from S$28.99Min. 4 days
- ESCO 50 -70mm screw jackEA637EP-1 to -3 pads can be attached.Maximum Height (mm) 70 Material Hardened steel, wear resistant finish Esco Part No. EA637EA-70 Minimum Height (mm) 50 Hole Diameter (Φmm) (Reception surface) 12 Load Capacity (kN) 60 Mass (g) 620 Dimension (Φmm) (Body) 50, (receiving surface) 50from S$119.90Min. 4 days
- ESCO 70-100mm screw jackEA637EP-1 to -3 pads can be attached.Esco Part No. EA637EA-100 Hole Diameter (Φmm) (Reception surface) 12 Load Capacity (kN) 60 Mass (g) 900 Maximum Height (mm) 100 Minimum Height (mm) 70 Material Hardened steel, wear resistant finish Dimension (Φmm) (Body) 50, (receiving surface) 50from S$139.90Min. 4 days
- NEW STRONG Connecting bracketPrevents misalignment when using stacked screw supports. For screw support joints * Check the body diameter of the support and the hole diameter of the metal fittings before using.Diameter (Φmm) (Dowel) 11 × 10 Set Contents Single itemfrom S$46.99Min. 3 days
- SUPER TOOL Magnetic screw supportCan be used for horizontal and vertical jigs. Since the magnetic force is built into the bottom of the main body, there is no adhesion of chips. Use the support tip for uneven surfaces and workpieces with irregular shapes.Load Capacity (kN) 80 Suitable for (Pin wrench) PW355from S$269.90Min. 2 days
- NABEYA Atlas screw jackRoHS directive (corresponding to 10 substances) Correspondencefrom S$279.90Min. 4 days
- SUPER TOOL Magnetic screw support long stroke typeThe work is firmly supported with a three-stage configuration consisting of the main body, intermediate male screw, and upper male screw that receives the load. The magnetic force that can be used for horizontal and vertical jigs is built into the bottom of the main unit. Hard to loosen with lock... Read Morefrom S$389.90Min. 3 days
- ESCO Φ45x15mm Screw jack V padEA637EA / EA637EB series jack mounting attachment V-groove receiving padMass (g) 120 Esco Part No. EA637EP-2 Material Hardened steel, polished finish Dimension (mm) Φ45×15from S$69.99Min. 4 days
- NEW STRONG Jig liner for MCHeight Accuracy (mm) ±0.01 Included Accessories Washer (CFW-16) x 1 Thread Size M16/M20 Body Diameter (Φmm) 55from S$76.99Min. 3 days
- ESCO M10x 49mm support screwDimension K (mm) 10 Dimension LS (mm) 49 Dimension D1 (mm) 49 Mass (g) 96 Compatible clamp EA637BA-10~24B、EA637BB-10~20 Esco Part No. EA637BC-12 Material Hardened steel Dimension D M12from S$35.99Min. 4 days
- SUPER TOOL Joint supportScrew support for large machines Long stroke type Joint support for FS500LS. Joint support By adding FSJ200, the height is increased by 200mm. Up to 2 levels can be added! Withstand load ・ When one unit is installed: 120kN (total length 500-700mm) For load / 2 units mounting: 100kN (total len... Read MoreMass (kg) 1.6 Overall Length (mm) 200 Body Diameter (mm) Φ70from S$299.90Min. 4 days
- ESCO M24x137mm support screwDimension LS (mm) 137 Dimension D1 (mm) 137 Dimension K (mm) 20 Mass (g) 820 Compatible clamp EA637BA-10~24B、EA637BB-10~20 Esco Part No. EA637BC-24L Material Hardened steel Dimension D M24from S$139.90Min. 4 days
- SUPER TOOL Screw support (screw type)Ideal for use with the Uniclamp body (FGB / FPB-B). The swivel nut has a spherical bag shape and can be tilted up to 6 ° back and forth and left and right.Mass (g) 80 Suitable Model FPB10B Material / Finish S45C / black dye Load Capacity (kN) 11 Heat Treatment Hardening HRC23 ~ 31from S$27.99Min. 5 days
- ESCO M24x 87mm support screwDimension K (mm) 20 Mass (g) 590 Dimension D1 (mm) 87 Dimension LS (mm) 87 Compatible clamp EA637BA-10~24B、EA637BB-10~20 Esco Part No. EA637BC-24 Material Hardened steel Dimension D M24from S$99.99Min. 4 days
- ESCO M20x 69mm support screwDimension K (mm) 16 Mass (g) 320 Dimension D1 (mm) 69 Dimension LS (mm) 69 Compatible clamp EA637BA-10~24B、EA637BB-10~20 Esco Part No. EA637BC-20 Material Hardened steel Dimension D M20from S$66.99Min. 4 days
- NEW STRONG Screw support for large machinesIt is a support for the clamp. It is a support for the work piece. You can position the height, etc. Clamp support. Adjusting the height of the work piece. * Make sure that the clamp is not tilted up / down or left / right.Allowable Load 300kN Material Steel (S45C) black dye finish Diameter (Φmm) (Upper saucer) 60 Body Diameter (Φmm) 70from S$539.90Min. 3 days
- SUPER TOOL Screw support for large machines Long stroke typeIdeal for supporting workpieces and clamps used in large machines. Since it uses a double-threaded screw and a reverse screw, it can be fast-forwarded by 16 mm (down) per rotation of the intermediate male screw. By using aluminum for the main body, the mass is cut by 25% (compared to the company)... Read MoreLoad Capacity (kN) 150 Base Width (mm) 170 Stroke (mm) 300~500 Mass (kg) 5.5 Included Accessories Hex wrench (3mm, 4mm) 2 pcs Head Diameter (Φmm) Top: 60 Body Diameter (mm) Φ70from S$999.00Min. 4 days
- SUPER TOOL Screw supportHeight (mm) 60~78 Diameter (Φmm) (Top) 49 Trusco Part No. 108-0831 Load Capacity (kN) 100 Mass (kg) 0.73from S$49.99Min. 2 days
- ESCO M12x 94mm support screwDimension K (mm) 10 Mass (g) 145 Dimension D1 (mm) 94 Dimension LS (mm) 94 Compatible clamp EA637BA-10~24B、EA637BB-10~20 Esco Part No. EA637BC-12L Material Hardened steel Dimension D M12from S$48.99Min. 4 days
- ESCO M16x 90mm support screwDimension K (mm) 13 Mass (g) 230 Dimension D1 (mm) 90 Dimension LS (mm) 90 Compatible clamp EA637BA-10~24B、EA637BB-10~20 Esco Part No. EA637BC-16L Material Hardened steel Dimension D M16from S$57.99Min. 4 days
- SUPER TOOL Spring mini support (with magnet)Included Accessories Hexagon wrenchfrom S$199.90Min. 3 days
- ESCO M16x 55mm support screwDimension K (mm) 13 Mass (g) 180 Dimension LS (mm) 55 Dimension D1 (mm) 55 Compatible clamp EA637BA-10~24B、EA637BB-10~20 Esco Part No. EA637BC-16 Material Hardened steel Dimension D M16from S$44.99Min. 4 days
- ESCO M20x109mm support screwDimension LS (mm) 109 Dimension D1 (mm) 109 Dimension K (mm) 16 Mass (g) 400 Compatible clamp EA637BA-10~24B、EA637BB-10~20 Esco Part No. EA637BC-20L Material Hardened steel Dimension D M20from S$77.99Min. 4 days
- ESCO M10x 39mm support screwDimension LS (mm) 39 Dimension D1 (mm) 39 Mass (g) 52 Dimension K (mm) 8 Compatible clamp EA637BA-10~24B、EA637BB-10~20 Esco Part No. EA637BC-10 Material Hardened steel Dimension D M10from S$33.99Min. 4 days