All Category

Work Supports

View : Grid List
Filter

19 Item(s)

Set Ascending Direction
  1. Work support
    NEW STRONG Work support
    Supports inclined workpieces. It fits black leather and castings with 3 points. Suppresses distortion caused by clamps. When the work piece has an angle. For parallel centering of workpieces. * Please be careful when applying the processed product.
    Diameter (Φmm)  Top surface / 44.8  Tilt Angle (°)  Height (mm)  30  Trusco Part No.  380-2582  Mass (g)  360 
    from S$78.99
    Min. 2 days
  2. Flex support
    NABEYA Flex support
    It can easily support and clamp unstable workpieces measured by a 3D measuring machine. 169 support pins can freely support complicated three-dimensional curved surfaces and shorten the setup time. The support pin can be fixed with a single clamp raver. The clamp position can be adjusted up, down... Read More
    Material  (Base body) A5052P, (Support pin) SUS304  Pin Type  (Support pin) Φ4 × 169  Dimension I  0~120°  Dimension G (mm)  0~76  Mass (kg)  1.4  Maximum Load (kg)  1.5  Dimension D (mm)  100  Dimension K (mm)  15  Dimension N (mm)  30  Dimension L (mm)  31.4  Dimension M (mm)  Dimension J (mm)  45.7  Dimension B (mm)  52.5  Dimension C (mm)  62  Dimension H (mm)  63.3  Dimension E (mm)  64  Dimension F (mm)  69  Dimension A (mm)  88  Dimension O (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Main Unit Dimensions (mm)  Φ88×H62 
    from S$1,599.00
    Min. 24 days
  3. Height adjustment support for swing clamp
    NABEYA Height adjustment support for swing clamp
    Of course, it can also be used for height adjustment for fixing the work. It can be used for both T-grooves and tap holes.
    Dimension H (mm)  0.005  Dimension E (mm)  20  Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Heat Treatment  Hardened HRC60  Dimension F  M12×1.75  Material  SCM420 
    from S$99.90
    Min. 4 days
  4. BJ601 Joint bar (Slim type)
    IMAO BJ601 Joint bar (Slim type)
    It is a RoHS directive compliant product.
    from S$29.99
    Min. 3 days
  5. Work support
    NEW STRONG Work support
    With the built-in bearing, the height can be adjusted more easily than before while receiving the work piece. Supports machining milling cutters from Φ6 to Φ100. Ideal for preventing chattering that occurs during machining and milling of round objects * When using, please use with the work piece ... Read More
    Included Accessories  1 connection bracket (SST-8B)  Tilt Angle (°)  120  Trusco Part No.  194-9141  Mass (kg)  Height (mm)  72.8  Width (mm)  80  Length (mm)  80  Surface Treatment  Quenching  Material  Steel (S45C) 
    from S$279.90
    Min. 3 days
  6. Work support
    HALDER Work support
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$679.90
    Min. 11 days
  7. Latch post A type
    NABEYA Latch post A type
    Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUM22 
    from S$55.99
    Min. 4 days
  8. Work support
    NEW STRONG Work support
    Supports inclined workpieces. It fits black leather and castings with 3 points. Suppresses strain caused by clamps. For parallel centering of the work piece when the work piece has an angle * Be careful when hitting the work piece.
    Diameter (Φmm)  (Top) 44.8  Trusco Part No.  124-2353  Tilt Angle (°)  Height (mm)  75  Mass (g)  900 
    from S$87.99
    Min. 3 days
  9. BJ300 standard supporter
    IMAO BJ300 standard supporter
    Dimension D (mm)  Dimension B (Φmm)  Dimension A (mm)  Mass (g)  Dimension C 
    Discontinued
  10. Clamp support
    SUPER TOOL Clamp support
    The clamp will float naturally just by loosening the flange nut, etc. It is even more convenient to use this clamp support for all clamps. Clamp support that doubles the efficiency of clamp work
    Discontinued
  11. BJ600 joint bar
    IMAO BJ600 joint bar
    Dimension F (mm)  20  Dimension C (mm)  22  Dimension D (Φmm)  24  Dimension E (mm)  M8×1.25 
    Discontinued
  12. Drill support round
    NABEYA Drill support round
    Surface Treatment  Black dyed  Heat Treatment  Hardened HRC60  Material  SCM420 
    Discontinued
  13. Latch post B type
    NABEYA Latch post B type
    Dimension A  (Coarse) M10 × 1.5  Dimension F (mm)  10(0/-0.13)  Dimension H (mm)  12  Dimension C (mm)  12.25(0/+0.13)  Dimension G (mm)  15  Dimension I (mm)  17  Dimension E (mm)  20  Dimension D (mm)  Surface Treatment  Black dyed  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUM22 
    Discontinued
  14. Angle support
    NABEYA Angle support
    For workpieces with an inclined mounting surface.
    Surface Treatment  Black dyed  Heat Treatment  Hardened HRC60  Material  SCM420 
    Discontinued
  15. Drill support
    NABEYA Drill support
    Surface Treatment  Black dyed  Heat Treatment  Hardened HRC60  Material  SCM420 
    Discontinued
  16. BJ321 Adjuster Supporter
    IMAO BJ321 Adjuster Supporter
    The mounting position can be freely adjusted with the elongated holes.
    Dimension F (mm)  13  Dimension H (mm)  30  Dimension D (mm)  38  Dimension G (mm)  50  Dimension J (mm)  M12×1.75 
    Discontinued
  17. Drill support (adjustable type)
    NABEYA Drill support (adjustable type)
    Surface Treatment  Black dyed  Heat Treatment  Quenching  Material  S45C 
    Discontinued
  18. AMSW-ST supporter
    IMAO AMSW-ST supporter
    Please use it as a supporter of the swing clamp. The receiver can be either serrated or flat. It is a RoHS directive compliant product.
    Discontinued
  19. BJ301 Eccentric supporter
    IMAO BJ301 Eccentric supporter
    Eccentric type that can avoid tool interference.
    Discontinued
View : Grid List
Filter

19 Item(s)

Set Ascending Direction