All Category

Hand Vises

A hand vise is an instrument that is fastened and fixed by grasping a grip. In addition to being used as a fixture for do-it-yourself carpenters, it can be used for various purposes such as pressing materials on drilling machines. Because it is operated manually, it is characterized by the ability to adjust the fixing strength according to the grip grip strength. Since the width of the opening is large and small, let's choose a hand vice according to the size of the object to be clamped. There are also types of opening orientations with respect to the grip.
View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Hand Vice
    KAKUTA Hand Vice
    A hand vise that is adjusted with the bolt at the tip. Can be used for various operations such as temporary fixing of welding assembly, crimping, sheet metal, machines, jigs, etc. The tightening pressure shown is a guide. Impact, vibration, and internal pressure may cause damage. Be careful not t... Read More
    Rating:
    85%
    from S$29.99
    Min. 2 days
  2. Hand vice
    MonotaRO Hand vice
    * Do not use for anything other than its intended purpose.
    Rating:
    73%
    from S$23.99
    Min. 2 days
  3. Hand vice
    KAKUTA Hand vice
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$1.99
    Min. 2 days
  4. Hand vice
    KAKUTA Hand vice
    from S$109.90
    Min. 4 days
  5. Two-piece vise handle
    NABEYA Two-piece vise handle
    Suitable Model  All models  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$56.99
    Min. 4 days
  6. Hand vice
    KAKUTA Hand vice
    Discontinued
  7. Hand vice
    Eagle Clamp Hand vice
    Can be used in a wide range that is not a conventional mantis clamp vise. A simple operation method that unlocks, pushes up the rod, and secures with a grip. Each time you grip the grip, it moves by 10mm and tightens smoothly. Reliable grip structure that can withstand thousands of uses. A non-sl... Read More
    Discontinued
  8. Hand vice
    KAKUTA Hand vice
    Clamping Pressure (kN [kgf])  2.5[250]  Mass (g)  510  Clamping Range (mm)  0~13  Jaw Depth (mm)  45  Type  Made of press 
    Discontinued
  9. Hand vise replacement spring
    KAKUTA Hand vise replacement spring
    Mass (g)  2.5 
    Discontinued
  10. Hand vice (press mold)
    KAKUTA Hand vice (press mold)
    A standard hand vise press type.
    Discontinued
  11. Hand vice No.19
    KAKUTA Hand vice No.19
    A large hand vise with a wide grip.
    Overall Length (mm)  325  Brand Engraving  No.19  Material  Steel (SPCC)  Width (mm)  216, maximum tightening width: 130  tightening force (kN)  Mass (kg)  Length (mm)  140 
    Discontinued
  12. Hand vice
    Eagle Clamp Hand vice
    The opening is as wide as 400mm, allowing a wide range of uses. A simple operation method that unlocks, pushes up the shaft, and secures with a grip. Each time you grip the grip, the pad moves 10mm and tightens smoothly (grip force is 50kg). The opening width of the shaft can be adjusted simply b... Read More
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction