Long Nose Plungers
- NABEYA Press pin plungerRoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 2 days
- NABEYA Spring pin plunger smooth typeThe heat resistance is up to 250 ° C.Surface Treatment Body / pin: Black dyed RoHS directive (corresponding to 10 substances) Correspondencefrom S$21.99Min. 4 days
- NABEYA Spring pin plunger C typePPC-J has a glossy hexagon socket set screw and two vertical line marks on the main body.RoHS directive (corresponding to 10 substances) Correspondence
- NABEYA Spring pin plunger type AThe heat resistance is up to 250 ° C. The strong pressure type has two vertical line marks.RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.79Min. 4 days
- NABEYA Spring pin plunger D typeThe operating temperature range is -30 ° C to + 80 ° C. With a seal, it prevents liquid from entering the inside. The strong pressure type has two vertical line marks.RoHS directive (corresponding to 10 substances) Correspondencefrom S$21.99Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) PQC-W Quick Pin Plunger Cam RingDimension e (mm) 2 Loosening prevention Nonefrom S$99.90Min. 4 days
- NABEYA Spring pin plunger B typeThe heat resistance is up to 250 ° C.RoHS directive (corresponding to 10 substances) Correspondencefrom S$4.99Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) PQC-S Quick pin plunger driving pinLoosening prevention Nonefrom S$39.99Min. 4 days