All Category

Indexing Plungers

View : Grid List
Filter

Items 1 - 40 of 326

Set Ascending Direction
  1. NDXN index plunger
    IMAO NDXN index plunger
    A hand-operated spring plunger that retracts the nose by pulling the knob and can be easily dispositioned, and the nose returns to its original state by the built-in spring when the hand is released. The nose lock type can be locked (fixed) with the nose retracted by rotating 90 ° with the knob p... Read More
    from S$16.99
    Min. 2 days
  2. Index plunger-with locking mechanism
    NBK (Nabeya Bi-tech Kaisha) Index plunger-with locking mechanism
    Rating:
    100%
    from S$15.99
    Min. 3 days
  3. PLX index plunger (with knob)
    NBK (Nabeya Bi-tech Kaisha) PLX index plunger (with knob)
    from S$15.99
    Min. 2 days
  4. Index plunger IP-1
    KONISHI MFG (MIYOSHI) Index plunger IP-1
    * Lock nut is not included.
    Material (Knob)  Black polyacetal resin POM  Material (Pin)  Steel SUM22  Operating Temperature (℃)  max80 min-20 
    from S$18.99
    Min. 2 days
  5. NDX Indexing Plunger
    IMAO NDX Indexing Plunger
    A hand-operated spring plunger that retracts the nose by pulling the knob and can be easily dispositioned, and the nose returns to its original state by the built-in spring when the hand is released. The nose lock type can be locked (fixed) with the nose retracted by rotating 90 ° with the knob p... Read More
    Color (knob)  Matte black  Material (Coil Spring)  SUS302WPA  Material (Knob)  polyamide 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  6. Index plunger
    NBK (Nabeya Bi-tech Kaisha) Index plunger
    from S$13.99
    Min. 5 days
  7. Index plunger ring type
    NBK (Nabeya Bi-tech Kaisha) Index plunger ring type
    from S$15.99
    Min. 5 days
  8. GDX Index plunger (Nose lock type)
    IMAO GDX Index plunger (Nose lock type)
    The grip fits in the notch of the main body at the 180 ° position, and can be securely locked (fixed) with the nose retracted. The nose is a hand-operated spring plunger that returns to its original state with a built-in spring when you remove your hand from the notch. It is a RoHS directive comp... Read More
    Dimension d (Φmm)  Dimension R (mm)  Dimension S (mm)  Dimension L1 (mm)  Dimension W (mm)  Dimension M (mm)  Material (Coil Spring)  SUS302WPA 
    Rating:
    100%
    from S$43.99
    Min. 3 days
  9. NDXN index plunger (nose lock type)
    IMAO NDXN index plunger (nose lock type)
    A hand-operated spring plunger that retracts the nose by pulling the knob and can be easily dispositioned, and the nose returns to its original state by the built-in spring when the hand is released. The nose lock type can be locked (fixed) with the nose retracted by rotating 90 ° with the knob p... Read More
    Rating:
    80%
    from S$21.99
    Min. 3 days
  10. PLY index plunger
    NBK (Nabeya Bi-tech Kaisha) PLY index plunger
    Two types of strokes are standardized for each pin diameter (excluding pin diameters Φ10 and 12) Pull the knob and rotate it 90 ° to lock the pin retracted. To unlock, pull the knob slightly and rotate it 90 °. It returns with the power of the built-in spring. The lock mechanism is built into the... Read More
    from S$18.99
    Min. 12 days
  11. PXX index plunger (with operation knob)
    NBK (Nabeya Bi-tech Kaisha) PXX index plunger (with operation knob)
    from S$22.99
    Min. 4 days
  12. Index plunger simple ring type IPR
    KONISHI MFG (MIYOSHI) Index plunger simple ring type IPR
    * Lock nut is not included. Select the lock nut separately from the brander.
    Material (Pin)  Stainless steel SUS303  Material (Spring)  Stainless steel SUS304  Material (ring)  Stainless steel SUS304  Material (Screw)  Steel SUM22L, trivalent chromate 
    from S$22.99
    Min. 5 days
  13. Index plunger-compact type
    NBK (Nabeya Bi-tech Kaisha) Index plunger-compact type
    from S$16.99
    Min. 5 days
  14. PXV / PXVS Index Plunger
    NBK (Nabeya Bi-tech Kaisha) PXV / PXVS Index Plunger
    from S$45.99
    Min. 4 days
  15. LBLT index plunger
    IMAO LBLT index plunger
    It is a RoHS directive compliant product.
    from S$24.99
    Min. 3 days
  16. Index plunger IP-2
    KONISHI MFG (MIYOSHI) Index plunger IP-2
    * Lock nut is included.
    Material (Knob)  Black polyacetal resin POM  Material (Pin)  Steel SUM22  Material (Spring)  Steel wire SW-C  Operating Temperature (℃)  max80 min-20 
    from S$21.99
    Min. 5 days
  17. Index plunger-With lock mechanism-Compact type
    NBK (Nabeya Bi-tech Kaisha) Index plunger-With lock mechanism-Compact type
    from S$16.99
    Min. 5 days
  18. PBX index plunger
    NBK (Nabeya Bi-tech Kaisha) PBX index plunger
    Surface Treatment  Electrostatic painting 
    from S$19.99
    Min. 4 days
  19. Index plunger
    NBK (Nabeya Bi-tech Kaisha) Index plunger
    Pull the control knob and rotate it 90 ° to lock the pin in the retracted state. To unlock, pull the operating knob slightly and rotate it 90 °. It returns with the power of the built-in spring. The pins are nickel-plated (stainless steel). Has excellent wear resistance. Do not use a lock nut, an... Read More
    Material (Knob)  Nylon 6 (matte black)  Material (Spring)  SUS301  Material (Main Unit)  SUS303  Material (Locknut)  SUS303  Material (Pin)  SUS303, nickel plating and grinding  Type  Stainless steel with lock nut 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  20. Index plunger
    NBK (Nabeya Bi-tech Kaisha) Index plunger
    Pull the control knob and rotate it 90 ° to lock the pin in the retracted state. To unlock, pull the operating knob slightly and rotate it 90 °. It returns with the power of the built-in spring. The pins are hardened (made of steel). Has excellent wear resistance. Do not use a lock nut, and use a... Read More
    Type  Made of steel with lock nut  Material (Knob)  Nylon 6 (matte black)  Material (Pin)  S45C (hardness 50-60 HRC), grinding  Material (Locknut)  S45C, ferric oxide film (black)  Material (Main Unit)  SUM22L, Black oxide (black)  Material (Spring)  SWPB 
    from S$33.99
    Min. 7 days
  21. PHX index plunger
    NBK (Nabeya Bi-tech Kaisha) PHX index plunger
    Surface Treatment  Body: Trivalent chromate treatment  Color  Knob: matte black 
    from S$18.99
    Min. 4 days
  22. SDX Index Plunger
    IMAO SDX Index Plunger
    A hand-operated spring plunger that retracts the nose by pulling the knob and can be easily dispositioned, and the nose returns to its original state by the built-in spring when the hand is released.
    from S$22.99
    Min. 3 days
  23. Index plunger-With locking mechanism-T knob type
    NBK (Nabeya Bi-tech Kaisha) Index plunger-With locking mechanism-T knob type
    Thread Pitch  1.5  Thread Standard  Fine 
    from S$26.99
    Min. 5 days
  24. Index plunger (short type)
    IMAO Index plunger (short type)
    from S$13.99
    Min. 5 days
  25. Index plunger (Long ST.)
    IMAO Index plunger (Long ST.)
    A hand-operated spring plunger that retracts the nose by pulling the knob and can be easily dispositioned, and the nose returns to its original state by the built-in spring when the hand is released. * When using the index plunger by completely screwing it into the plate, chamfer the tap hole on ... Read More
    Heat Resistance Temperature (℃)  80  Color (knob)  Matte black  Material (Coil Spring)  SUS302WPA 
    from S$24.99
    Min. 3 days
  26. NDXNS index plunger (short type)
    IMAO NDXNS index plunger (short type)
    A hand-operated spring plunger that retracts the nose by pulling the knob and can be easily dispositioned, and the nose returns to its original state by the built-in spring when the hand is released. The nose lock type can be locked (fixed) with the nose retracted by rotating 90 ° with the knob p... Read More
    Dimension L1 (mm)  Dimension T1 (mm)  Dimension W1 (mm)  Dimension A (mm)  Dimension d (Φmm)  Dimension M (mm)  Dimension S (mm)  Color (knob)  Matte black  Material (Coil Spring)  SUS302WPA  Material (Knob)  polyamide 
    from S$22.99
    Min. 2 days
  27. Engineering plastic index plunger (nose lock type)
    IMAO Engineering plastic index plunger (nose lock type)
    Lightweight because the body is made of resin. * Check that there are no chips in the tap holes before mounting. * When using the index plunger by completely screwing it into the plate, the maximum contact surface can be obtained unless the tap holes are chamfered.
    Color (Body)  Black  Surface treatment (nose)  Iron oxide coating  color (grip)  Matte black  Material (Main Unit)  Polyamide (glass fiber reinforced)  Material (Grip)  Polyamide (glass fiber reinforced)  Material (Locknut)  Polyamide (glass fiber reinforced)  Material (Coil Spring)  SUS302  Feature 
    from S$14.99
    Min. 5 days
  28. Index Plunger (Stainless Steel) IP-2-SUS
    KONISHI MFG (MIYOSHI) Index Plunger (Stainless Steel) IP-2-SUS
    * Lock nut is included.
    Material (Knob)  Black polyacetal resin POM  Material (Pin)  Stainless steel (SUS303)  Material (Screw)  Stainless steel (SUS303)  Material (Locknut)  Stainless steel (SUS304)  Material (Spring)  Stainless steel SUS303-WPB  Operating Temperature (℃)  max80 min-20 
    from S$33.99
    Min. 5 days
  29. Index plunger-long knob type
    NBK (Nabeya Bi-tech Kaisha) Index plunger-long knob type
    Type  Long knob type 
    from S$21.99
    Min. 5 days
  30. Index plunger (nose lock type)
    IMAO Index plunger (nose lock type)
    Color (knob)  Matte black  Material (Coil Spring)  SUS302WPA  Material (Nozzle)  SUS303  Material (Knob)  polyamide 
    from S$11.99
    Min. 5 days
  31. NDXN index plunger
    IMAO NDXN index plunger
    A hand-operated spring plunger that retracts the nose by pulling the knob and can be easily dispositioned, and the nose returns to its original state by the built-in spring when the hand is released. The nose lock type can be locked (fixed) with the nose retracted by rotating 90 ° with the knob p... Read More
    Heat Resistance Temperature (℃)  150  Material (Coil Spring)  SUS302WPA  Material (Main Unit)  SUS303  Material (Knob)  SUS303, electrolytic polishing 
    from S$48.99
    Min. 3 days
  32. Index plunger (stainless) IP-1-sus
    KONISHI MFG (MIYOSHI) Index plunger (stainless) IP-1-sus
    * Lock nut is not included.
    Material (Knob)  Black polyacetal resin POM  Material (Pin)  Stainless steel SUS303  Material (Screw)  Stainless steel SUS303  Material (Spring)  Stainless steel SUS304-WPB  Operating Temperature (℃)  max80 min-20 
    from S$29.99
    Min. 5 days
  33. Index plunger IP-5
    KONISHI MFG (MIYOSHI) Index plunger IP-5
    * Lock nut is included.
    Material  (Grip ball) Phenolic resin  Material (Pin)  Steel S45C  Material (Locknut)  Steel S45C / Black oxide black oxide  Material (Spring)  Steel wire SWPB  Operating Temperature (℃)  max80 min-20 
    Rating:
    100%
    from S$29.99
    Min. 5 days
  34. Index plunger-T-knob type
    NBK (Nabeya Bi-tech Kaisha) Index plunger-T-knob type
    Thread Pitch  1.5  Thread Standard  Fine 
    from S$21.99
    Min. 5 days
  35. PBY index plunger
    NBK (Nabeya Bi-tech Kaisha) PBY index plunger
    Surface Treatment  Electrostatic painting  Color  Knob: Matt black, Body: Matt black  Type  With lock mechanism 
    from S$19.99
    Min. 4 days
  36. Index bolt / lock nut ISO8675 (DIN439)
    HALDER Index bolt / lock nut ISO8675 (DIN439)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$0.65
    Min. 7 days
  37. Index plunger-With lock mechanism-Ring type
    NBK (Nabeya Bi-tech Kaisha) Index plunger-With lock mechanism-Ring type
    Dimension d (mm)  Dimension D (mm)  22  Dimension L2 (mm)  25 
    from S$39.99
    Min. 5 days
  38. Index Plunger Simple Lock Type IPL
    KONISHI MFG (MIYOSHI) Index Plunger Simple Lock Type IPL
    * Lock nut is not included. Select the lock nut separately from the brander.
    Material (Knob)  Matte black nylon resin PA6  Material (Pin)  Stainless steel SUS303  Material (Spring)  Stainless steel SUS304  Material (Screw)  Steel SUM22L, trivalent chromate 
    from S$22.99
    Min. 5 days
  39. PXY index plunger
    NBK (Nabeya Bi-tech Kaisha) PXY index plunger
    from S$78.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 326

Set Ascending Direction