Plunger Related Supplies
- NBK (Nabeya Bi-tech Kaisha) PH Plastic HandleStandard model with plastic handle. Comes with a grip mounting hole. * This product does not come with a grip.
- IMAO Urethane screwPlease use it as a work stopper. Since it has a urethane pad, it will not damage the work.Hardness (body) HRC33~39 Color (pad) Orange Material (pad) Polyurethane Material (Main Unit) SCM435 Hardness (pad) Shore A90 Surface Treatment (Main Unit) Tetratrivalent iron filmfrom S$2.69Min. 2 days
- KONISHI MFG (MIYOSHI) Distance color DCSurface Treatment Black oxide black Material Steel SUM22Lfrom S$3.69Min. 5 days
- NABEYA Spring sleeveThe operating temperature range is -30 ° C to + 250 ° C.
- IMAO PW Spring plunger wrenchWhen inserting the spring plunger from the back cap side, use this wrench from the center pin side. It is a RoHS directive compliant product.from S$10.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) SCS-GB / SCSS-GB Clamping screwThe ball rotates flexibly up to 9 °. It is securely clamped by the anti-reverse mechanism. The jagged ball securely clamps even rough surfaces such as casting surfaces.from S$14.99Min. 4 days
- NABEYA Spring pin plunger type C screwdriverRoHS directive (corresponding to 10 substances) Correspondencefrom S$39.99Min. 4 days
- ESCO Spring plunger wrench for M10Please use when inserting the spring plunger from the back cap side.Material Steel (S45C) Suitable for (Plunger) for M10 Esco Part No. EA948DA-205from S$16.99Min. 6 days
- NABEYA Locating bush for index plungerRoHS directive (corresponding to 10 substances) Correspondence Heat Treatment Nitriding treatment Material S45Cfrom S$19.99Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) PD mini plastic handleDimension R (mm) 10 Dimension d (mm) 25 Dimension l (mm) 35 Material Phenolic resinfrom S$32.99Min. 4 days
- IMAO Point tip screwHardness (chip) HRC54~58 Surface treatment (chip) Iron oxide coating Surface Treatment (Main Unit) Iron oxide coating Material (Main Unit) S45CF Material (Tip) SKS93from S$11.99Min. 8 days
- IMAO Parts systemDimension H (mm) 11 Mass (g) 2 Dimension d (Φmm) 6 Dimension D (Φmm) 8(h6) Surface Treatment (Main Unit) Iron oxide coating Heat treatment (main body) Quenching and tempering Material (Main Unit) SCM435from S$27.99Min. 5 days
- NBK (Nabeya Bi-tech Kaisha) Bushing for index plungerThread Pitch 1.5 Thread Standard Finefrom S$13.99Min. 5 days
- IMAO Neoprene screwColor (pad) Black Material (pad) Chloroprene rubber (CR) Surface treatment (bolt) Copper plating Material (Bolt) SUM24L Hardness (pad) Shore A70from S$14.99Min. 8 days
- ESCO Spring plunger wrench for M8Please use when inserting the spring plunger from the back cap side.Material Steel (S45C) Suitable for (Plunger) For M8 Esco Part No. EA948DA-204from S$16.99Min. 6 days
- KONISHI MFG (MIYOSHI) Lock nut Unichrome plating LN* Lock nut is not included. Select the lock nut separately from the brander.Material (Locknut) Steel S45C, trivalent chromatefrom S$3.59Min. 5 days
- IMAO Expansion pin (press-fit type)Hardness (body) HRC34 Material (Main Unit) SUS630from S$96.99Min. 8 days
- IMAO Screw plug (steel)Operating Temperature Range (℃) -20~100 Material (O-ring) Nitrile rubber (NBR) Material (Main Unit) Steel Operating Pressure (MPa) max.7 (resting state)from S$4.49Min. 3 days
- ESCO Spring plunger wrench for M16Please use when inserting the spring plunger from the back cap side.Material Steel (S45C) Suitable for (Plunger) for M16 Esco Part No. EA948DA-207from S$18.99Min. 6 days
- ESCO Spring plunger wrench for M6Please use when inserting the spring plunger from the back cap side.Suitable for (Plunger) for M6 Material Steel (S45C) Esco Part No. EA948DA-203from S$14.99Min. 6 days
- IMAO SDX-Z dedicated wrenchIndex plunger SDX screwing tool. It is a RoHS directive compliant product.from S$21.99Min. 4 days
- ESCO Spring plunger wrench for M5Please use when inserting the spring plunger from the back cap side.Material Steel (S45C) Suitable for (Plunger) For M5 Esco Part No. EA948DA-202from S$14.99Min. 6 days
- IMAO selector switchOperating Temperature (℃) -10~65 Cable Length (m) 4 Protection Class IP65from S$149.90Min. 8 days
- IMAO OK viceAcceptable tightening torque (N.m) 90 Hardness (body) HRC48~52 Heat treatment (main body) Quenching and tempering Material (Main Unit) SKD61from S$669.90Min. 8 days