All Category

Spring Plungers

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 86

Set Ascending Direction
  1. Spring Plunger
    IMAO Spring Plunger
    Positioning parts such as indexers and stoppers.
    Surface Treatment (Main Unit)  Iron oxide coating  Material (Main Unit)  SUM22L  Material (Coil Spring)  SWPA 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  2. Hexagon socket head ball plunger (steel ball)
    TRUSCO Hexagon socket head ball plunger (steel ball)
    Heat Resistance Temperature (℃)  250  Material  Body: Steel, Ball: Steel, Quenched 
    Rating:
    100%
    from S$3.39
    Min. 2 days
  3. PSF / PSN Spring plunger
    NBK (Nabeya Bi-tech Kaisha) PSF / PSN Spring plunger
    from S$8.99
    Min. 3 days
  4. Spring plunger (steel pin)
    TRUSCO Spring plunger (steel pin)
    A spring plunger with a hexagonal hole and a minus groove made of steel for the main body and pins. The pressing pressure of the pin can be adjusted by turning the screw part of the main body. For positioning and fixing.
    Heat Resistance Temperature (℃)  250  Material (Main Unit)  Steel  Material (Center Pin)  Steel, hardened 
    Rating:
    40%
    from S$5.99
    Min. 2 days
  5. LPL / LPLN Spring plunger (with long lock)
    IMAO LPL / LPLN Spring plunger (with long lock)
    Loosening prevention function Strong against vibration High pulling moment Reliable positioning The loosening prevention function works up to about 20 times of attachment / detachment. For soft workpieces, use LPLN with a polyamide center pin. When inserting from the back cap side, use the separa... Read More
    from S$10.99
    Min. 3 days
  6. Spring body SBR
    KONISHI MFG (MIYOSHI) Spring body SBR
    Material (Spring)  Stainless steel SUS301  Material (Pin)  Steel SUM22L / nickel plating 
    from S$3.89
    Min. 5 days
  7. ZP / PL / PLH / ZN / PLN Spring plunger
    IMAO ZP / PL / PLH / ZN / PLN Spring plunger
    For soft workpieces, use ZNPLN PLN-SUS with a polyamide center pin. When inserting from the back cap side, use the separately sold spring plunger dedicated wrench (PW). It is a RoHS directive compliant product.
    Dimension J (mm) 
    from S$8.99
    Min. 3 days
  8. Spring plunger, smooth type with thrust pin / Main body and pin: Stainless steel
    HALDER Spring plunger, smooth type with thrust pin / Main body and pin: Stainless steel
    Highest Temperature (℃)  250  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.39
    Min. 7 days
  9. Spring plunger
    IMAO Spring plunger
    Light load type with low pressure. Positioning parts such as indexers and stoppers. Pin material: Nylon resin
    Heat Resistance Temperature (℃)  90  Type  For light loads  Material (Center Pin)  Polyacetal  Material (Main Unit)  SUM22L  Material (Coil Spring)  SWPA 
    from S$12.99
    Min. 3 days
  10. Spring plunger (resin pin)
    TRUSCO Spring plunger (resin pin)
    A spring plunger with a hexagonal hole made of steel and a resin pin and a minus groove. The pressing pressure of the pin can be adjusted by turning the screw part of the main body. For positioning and fixing.
    Heat Resistance Temperature (℃)  50  Material (Center Pin)  Resin (POM)  Material (Main Unit)  Steel 
    from S$6.69
    Min. 3 days
  11. Spring body stainless steel SBR
    KONISHI MFG (MIYOSHI) Spring body stainless steel SBR
    Material (Spring)  Stainless steel SUS301  Material (Pin)  Stainless steel SUS305 
    from S$3.89
    Min. 5 days
  12. Spring body cone type SBC
    KONISHI MFG (MIYOSHI) Spring body cone type SBC
    Material (Spring)  Stainless steel SUS301  Material (Pin)  Stainless steel SUS305 
    from S$3.89
    Min. 5 days
  13. Spring plunger, smooth type with thrust pin / Main body: Stainless steel Pin: Resin
    HALDER Spring plunger, smooth type with thrust pin / Main body: Stainless steel Pin: Resin
    Temperature Range (℃)  -30~50  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.49
    Min. 7 days
  14. Spring plunger, thrust pin, slotted / free-cutting steel, spring pressure: standard
    HALDER Spring plunger, thrust pin, slotted / free-cutting steel, spring pressure: standard
    Highest Temperature (℃)  250  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2.79
    Min. 7 days
  15. M12 Heavy Load Spring Plunger
    ESCO M12 Heavy Load Spring Plunger
    For heavy loads
    Pressure (minimum to maximum) (N)  10~55  Dimension C (mm)  28  Stroke (mm)  Dimension D (mm)  Dimension B (mm)  6mm  Surface Treatment  Black dyed  Esco Part No.  EA948DA-86  Dimension A  M12  Material (Center Pin)  Nylon resin  Material (Main Unit)  Steel 
    from S$21.99
    Min. 6 days
  16. Spring plunger, smooth type
    HALDER Spring plunger, smooth type
    Highest Temperature (℃)  250  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 33 days
  17. Spring plunger
    SCHMALZ Spring plunger
    Clean room specification memory foam spring plunger. It is small and is used to transport delicate workpieces, especially in the electronics and plastic injection molding industries. It contains a spring to protect it from external impact and dirt.
    Specification  Initial spring pressure: 0.5N  Mounting Screw  M10 × 1 male screw 
    from S$39.99
    Min. 4 days
  18. Spring / Sleeve / Body: Steel Tip: Conical
    HALDER Spring / Sleeve / Body: Steel Tip: Conical
    Highest Temperature (℃)  250  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$0.77
    Min. 11 days
  19. Spring / Sleeve / Body: Steel Tip: Spherical
    HALDER Spring / Sleeve / Body: Steel Tip: Spherical
    Highest Temperature (℃)  250  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$0.79
    Min. 7 days
  20. Spring / Sleeve / Body: Stainless steel Tip: Spherical, with collar
    HALDER Spring / Sleeve / Body: Stainless steel Tip: Spherical, with collar
    Mass (g)  0.19  Stroke (mm)  1.1  Dimension l (mm)  10・8.9  dimensions l0(mm)  13  Highest Temperature (℃)  250  Dimension d2 (mm)  4.1  Dimension l3 (mm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$0.96
    Min. 11 days
  21. Spring plunger, thrust pin, hexagon socket / stainless steel spring pressure: standard
    HALDER Spring plunger, thrust pin, hexagon socket / stainless steel spring pressure: standard
    Highest Temperature (℃)  250  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.29
    Min. 7 days
  22. M5 heavy duty spring plunger
    ESCO M5 heavy duty spring plunger
    For heavy loads
    Dimension C (mm)  18  Pressure (minimum to maximum) (N)  6~20  Dimension A  M5  Dimension B (mm)  2.4  Esco Part No.  EA948DA-63  Dimension D (mm)  2.3  Stroke (mm)  2.3 
    from S$11.99
    Min. 6 days
  23. Spring plunger, thrust pin, inch size with hexagonal hole / free-cutting steel, spring pressure: Standard / 0
    HALDER Spring plunger, thrust pin, inch size with hexagonal hole / free-cutting steel, spring pressure: Standard / 0
    temperature range (°F)  -22~482  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.19
    Min. 11 days
  24. Spring plunger, hexagon socket / stainless steel resin pin spring pressure: Standard
    HALDER Spring plunger, hexagon socket / stainless steel resin pin spring pressure: Standard
    Temperature Range (℃)  -30~50  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 7 days
  25. M4 heavy duty spring plunger
    ESCO M4 heavy duty spring plunger
    For heavy loads
    Dimension D (mm)  1.5  Stroke (mm)  1.5  Dimension B (mm)  1.5mm  Dimension C (mm)  15  Pressure (minimum to maximum) (N)  5~16  Surface Treatment  Black dyed  Esco Part No.  EA948DA-81  Dimension A  M4  Material (Center Pin)  Nylon resin  Material (Main Unit)  Steel 
    from S$12.99
    Min. 6 days
  26. M4 Light load spring plunger
    ESCO M4 Light load spring plunger
    For light loads
    Dimension D (mm)  1.5  Stroke (mm)  1.5  Dimension B (mm)  1.5mm  Dimension C (mm)  15  Pressure (minimum to maximum) (N)  2~7  Surface Treatment  Black dyed  Esco Part No.  EA948DA-71  Dimension A  M4  Material (Center Pin)  Nylon resin  Material (Main Unit)  Steel 
    from S$14.99
    Min. 6 days
  27. Spring plunger, hexagon socket / stainless steel spring pressure: standard
    HALDER Spring plunger, hexagon socket / stainless steel spring pressure: standard
    Highest Temperature (℃)  250  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 7 days
  28. Spring plunger, hexagon socket head / free-cutting steel, plastic pin spring pressure: Standard
    HALDER Spring plunger, hexagon socket head / free-cutting steel, plastic pin spring pressure: Standard
    Temperature Range (℃)  -30~50  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.29
    Min. 7 days
  29. M8 heavy duty spring plunger
    ESCO M8 heavy duty spring plunger
    For heavy loads
    Pressure (minimum to maximum) (N)  9~35  Dimension D (mm)  Dimension B (mm)  3.5  Dimension C (mm)  22  Dimension A  M8  Stroke (mm)  Esco Part No.  EA948DA-65 
    from S$12.99
    Min. 6 days
  30. Spring plunger, thrust pin, slotted inch size / stainless steel spring pressure: Standard / 0
    HALDER Spring plunger, thrust pin, slotted inch size / stainless steel spring pressure: Standard / 0
    temperature range (°F)  -22~194  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.69
    Min. 11 days
  31. Spring plunger, thrust pin, hexagon socket inch size / stainless steel spring pressure: Standard / 1
    HALDER Spring plunger, thrust pin, hexagon socket inch size / stainless steel spring pressure: Standard / 1
    temperature range (°F)  -22~194  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.29
    Min. 11 days
  32. Spring plunger, thrust pin, inch size with hexagon socket / stainless steel spring pressure: Strong / 0
    HALDER Spring plunger, thrust pin, inch size with hexagon socket / stainless steel spring pressure: Strong / 0
    temperature range (°F)  -22~194  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$13.99
    Min. 11 days
  33. Spring plunger, thrust pin, inch size with slot / free-cutting steel, spring pressure: strong / 0
    HALDER Spring plunger, thrust pin, inch size with slot / free-cutting steel, spring pressure: strong / 0
    temperature range (°F)  -22~482  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.79
    Min. 11 days
  34. spring plunger ZN
    IMAO spring plunger ZN
    Type  1 line  Load (minimum to maximum) (N)  2~ 7  Heat Resistance Temperature (℃)  90  Dimension M (mm)  M 4×0.7  Applicable wrench  PW4  Material (Main Unit)  SUM22L, triiron tetroxide film  Material (Center Pin)  SUM22L, triiron tetroxide film, HRC56-6 
    from S$11.99
    Min. 3 days
  35. Spring plunger
    SCHMALZ Spring plunger
    A versatile spring plunger. Not only can it compensate for the height difference on the work surface, but it can also alleviate the impact during suction.
    vacuum outlet  G1 / 8 female thread  Paint Inlet  [Vacuum pad side] G1 / 8 male screw  Mounting Screw  M16 × 1 male screw 
    from S$119.90
    Min. 4 days
  36. Spring plunger, thrust pin, inch size with hexagonal hole / free-cutting steel, spring pressure: strong / 1
    HALDER Spring plunger, thrust pin, inch size with hexagonal hole / free-cutting steel, spring pressure: strong / 1
    temperature range (°F)  -22~482  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$12.99
    Min. 11 days
  37. M5 heavy duty spring plunger
    ESCO M5 heavy duty spring plunger
    For heavy loads
    Dimension C (mm)  18  Dimension D (mm)  2.3  Stroke (mm)  2.3  Dimension B (mm)  2.4mm  Pressure (minimum to maximum) (N)  6~20  Surface Treatment  Black dyed  Esco Part No.  EA948DA-82  Dimension A  M5  Material (Center Pin)  Nylon resin  Material (Main Unit)  Steel 
    from S$12.99
    Min. 6 days
  38. M12 Light load spring plunger
    ESCO M12 Light load spring plunger
    For light loads
    Dimension C (mm)  28  Dimension D (mm)  Stroke (mm)  Pressure (minimum to maximum) (N)  5~27  Dimension B (mm)  6mm  Surface Treatment  Black dyed  Esco Part No.  EA948DA-76  Dimension A  M12  Material (Center Pin)  Nylon resin  Material (Main Unit)  Steel 
    from S$28.99
    Min. 6 days
  39. Spring plunger
    HALDER Spring plunger
    It is used for positioning, fixing, pressing, pushing and releasing, etc.
    Highest Temperature (℃)  250  Type  Spring pressure standard 
    from S$2.39
    Min. 7 days
  40. M8 Light load spring plunger
    ESCO M8 Light load spring plunger
    For light loads
    Dimension C (mm)  22  Dimension D (mm)  Stroke (mm)  Dimension B (mm)  3.5mm  Pressure (minimum to maximum) (N)  4~16  Surface Treatment  Black dyed  Esco Part No.  EA948DA-74  Dimension A  M8  Material (Center Pin)  Nylon resin  Material (Main Unit)  Steel 
    from S$16.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 86

Set Ascending Direction