Short Plungers
- KONISHI MFG (MIYOSHI) Short Plunger SPLMaterial (Pin) 22L steel, black oxide black oxide Material (Body) 22L steel, black oxide black oxide Material (Spring) Stainless steel SUS631Jfrom S$4.99Min. 5 days
- IMAO ZSP / SPL / SPLH Short PlungerIt is convenient for use in a narrow space with a short overall length. It is a RoHS directive compliant product.from S$4.79Min. 3 days
- IMAO Short plungerIt has a short overall length and can be installed in a narrow space. Positioning parts such as indexers and stoppers.Heat Resistance Temperature (℃) 100 Hardness (center pin) HRC56~60 Surface Treatment (Main Unit) Iron oxide coating Surface treatment (center pin) Iron oxide film (ZSP20 only galvanized) Material (Main Unit) SUM22L Material (Center Pin) SUM22Lfrom S$5.39Min. 3 days
- IMAO LSPLL-SUS / LSPL-SUS / LSPLH-SUS Short plunger (with long lock)It is convenient for use in a narrow space with a short overall length. Comes with a loosening prevention function (long lock). Strong against vibration High pulling moment Reliable positioning The loosening prevention function works up to about 20 times of attachment / detachment.from S$12.99Min. 4 days
- IMAO LSPL short plunger (with long lock)It is convenient for use in a narrow space with a short overall length. Loosening prevention function Strong against vibration High pulling moment Reliable positioning The loosening prevention function works up to about 20 times of attachment / detachment.from S$8.19Min. 4 days
- ESCO M6 Heavy load short plungerFor heavy loadsDimension C (mm) 14 Stroke (mm) 2 Dimension D (mm) 2 Dimension B (mm) 2.7 Pressure (minimum to maximum) (N) 7~20 Surface Treatment Black dyed Esco Part No. EA948DA-53 Dimension A M6 Material (Center Pin) Steel Material (Main Unit) Steelfrom S$6.49Min. 6 days
- ESCO M8 Light load short plungerFor light loadsDimension C (mm) 16 Stroke (mm) 2 Dimension D (mm) 2 Dimension B (mm) 4 Pressure (minimum to maximum) (N) 7~15 Surface Treatment Black dyed Esco Part No. EA948DA-44 Dimension A M8 Material (Main Unit) Steel Material (Center Pin) Steel (galvanized)from S$7.49Min. 6 days
- ESCO M5 Heavy load short plungerFor heavy loadsDimension C (mm) 12 Stroke (mm) 2 Dimension D (mm) 2 Dimension B (mm) 2.4 Pressure (minimum to maximum) (N) 6~20 Surface Treatment Black dyed Esco Part No. EA948DA-52 Dimension A M5 Material (Main Unit) Steel Material (Center Pin) Steelfrom S$6.49Min. 6 days
- ESCO M10 Heavy load short plungerFor heavy loadsDimension C (mm) 19 Dimension D (mm) 2.5 Stroke (mm) 2.5 Pressure (minimum to maximum) (N) 20~35 Dimension B (mm) 4.5 Surface Treatment Black dyed Esco Part No. EA948DA-55 Dimension A M10 Material (Main Unit) Steel Material (Center Pin) Steelfrom S$7.39Min. 6 days
- IMAO Short plunger ZSPFor product identification, there is a marking on the back of the product. Its short length makes it convenient for use in narrow spaces.Type 1 line Heat Resistance Temperature (℃) 100 Load (minimum to maximum) (N) 7~15 Material (Main Unit) SUM22L, triiron tetroxide film Material (Coil Spring) SWPAfrom S$5.99Min. 3 days
- IMAO Short plunger ZSP-SUSFor product identification, there is a marking on the back of the product. Its short length makes it convenient for use in narrow spaces.Type 1 line Heat Resistance Temperature (℃) 180 Load (minimum to maximum) (N) 3~10 Material (Coil Spring) SUS302WPA Material (Main Unit) SUS303 Material (Center Pin) SUS420from S$7.89Min. 3 days
- ESCO M20 Heavy load short plungerFor heavy loadsDimension B (mm) 10 Dimension C (mm) 30 Dimension D (mm) 6.5 Stroke (mm) 6.5 Pressure (minimum to maximum) (N) 60~120 Surface Treatment Black dyed Esco Part No. EA948DA-58 Dimension A M20 Material (Main Unit) Steel Material (Center Pin) Steelfrom S$19.99Min. 6 days
- ESCO M10 Light load short plungerFor light loadsDimension C (mm) 19 Dimension D (mm) 2.5 Stroke (mm) 2.5 Dimension B (mm) 4.5 Pressure (minimum to maximum) (N) 9~16 Surface Treatment Black dyed Esco Part No. EA948DA-45 Dimension A M10 Material (Main Unit) Steel Material (Center Pin) Steel (galvanized)from S$7.89Min. 6 days
- ESCO M12 Heavy load short plungerFor heavy loadsDimension C (mm) 22 Dimension D (mm) 3.5 Stroke (mm) 3.5 Pressure (minimum to maximum) (N) 30~55 Dimension B (mm) 6 Surface Treatment Black dyed Esco Part No. EA948DA-56 Dimension A M12 Material (Main Unit) Steel Material (Center Pin) Steelfrom S$11.99Min. 6 days
- ESCO M4 Light load short plungerFor light loadsDimension D (mm) 1.5 Stroke (mm) 1.5 Dimension B (mm) 1.8 Pressure (minimum to maximum) (N) 3~10 Dimension C (mm) 9 Surface Treatment Black dyed Esco Part No. EA948DA-41 Dimension A M4 Material (Main Unit) Steel Material (Center Pin) Steel (galvanized)from S$6.19Min. 6 days
- ESCO M12 Light load short plungerFor light loadsPressure (minimum to maximum) (N) 14~26 Dimension C (mm) 22 Dimension D (mm) 3.5 Stroke (mm) 3.5 Dimension B (mm) 6 Surface Treatment Black dyed Esco Part No. EA948DA-46 Dimension A M12 Material (Main Unit) Steel Material (Center Pin) Steel (galvanized)from S$11.99Min. 6 days
- ESCO M5 Light load short plungerFor light loadsDimension C (mm) 12 Stroke (mm) 2 Dimension D (mm) 2 Dimension B (mm) 2.4 Pressure (minimum to maximum) (N) 3~10 Surface Treatment Black dyed Esco Part No. EA948DA-42 Dimension A M5 Material (Main Unit) Steel Material (Center Pin) Steel (galvanized)from S$6.19Min. 6 days
- ESCO M4 Heavy load short plungerFor heavy loadsStroke (mm) 1.5 Dimension D (mm) 1.5 Dimension B (mm) 1.8 Pressure (minimum to maximum) (N) 6~20 Dimension C (mm) 9 Surface Treatment Black dyed Esco Part No. EA948DA-51 Dimension A M4 Material (Main Unit) Steel Material (Center Pin) Steelfrom S$6.49Min. 6 days
- ESCO M16 Heavy load short plungerFor heavy loadsDimension C (mm) 24 Stroke (mm) 4.5 Dimension D (mm) 4.5 Pressure (minimum to maximum) (N) 45~100 Dimension B (mm) 8.5 Surface Treatment Black dyed Esco Part No. EA948DA-57 Dimension A M16 Material (Main Unit) Steel Material (Center Pin) Steelfrom S$14.99Min. 6 days
- ESCO M6 Light load short plungerFor light loadsDimension C (mm) 14 Dimension D (mm) 2 Stroke (mm) 2 Dimension B (mm) 2.7 Pressure (minimum to maximum) (N) 4~10 Surface Treatment Black dyed Esco Part No. EA948DA-43 Dimension A M6 Material (Main Unit) Steel Material (Center Pin) Steel (galvanized)from S$6.49Min. 6 days
- ESCO M8 Heavy load short plungerFor heavy loadsPressure (minimum to maximum) (N) 15~30 Dimension C (mm) 16 Stroke (mm) 2 Dimension D (mm) 2 Dimension B (mm) 4 Surface Treatment Black dyed Esco Part No. EA948DA-54 Dimension A M8 Material (Center Pin) Steel Material (Main Unit) Steelfrom S$6.99Min. 6 days
- TRUSCO Short plunger (steel pin)A spring plunger with a minus groove that has a steel body and pins. The pressing pressure of the pin can be adjusted by turning the screw part of the main body. For positioning and fixing.Heat Resistance Temperature (℃) 250 Material (Main Unit) Steel Material (Center Pin) Steel, hardenedfrom S$3.89Min. 3 days
- ESCO M16 Light load short plungerFor light loadsPressure (minimum to maximum) (N) 22~50 Dimension C (mm) 24 Dimension D (mm) 4.5 Stroke (mm) 4.5 Dimension B (mm) 8.5 Surface Treatment Black dyed Esco Part No. EA948DA-47 Dimension A M16 Material (Main Unit) Steel Material (Center Pin) Steel (galvanized)from S$16.99Min. 6 days