Gas Springs
A gas spring is a spring that uses the reaction force generated by compressing gas. Because it is smaller and lighter than metal coils, it is useful when you want to obtain a large reaction force in a limited space. It is characterized by a small spring constant and a large stroke. In addition to being used in vehicles and office equipment, it also has a damping action as well as a spring action, making it very suitable as a door opening and closing spring. The fittings required for installing the gas spring are also included in the gas spring category.
Other Related Pages
- Geo. Prince Takeshita Φ 8 bracket for stainless gas springMade of stainless steel, it has excellent corrosion resistance and heat resistance. * Mounting screws are not included. Please prepare separately.Mass (g) 61 RoHS directive (corresponding to 10 substances) Correspondence Finish Electrolytic polishing Mounting Screw M6 flat head screw head Material Stainless steel plate (SUS-304)
- Geo. Prince Takeshita Φ 8 bracket for stainless gas springMade of stainless steel, it has excellent corrosion resistance and heat resistance.Mass (g) 51 RoHS directive (corresponding to 10 substances) Correspondence Finish Electrolytic polishing Mounting Screw M6 flat head screw head Material Stainless steel plate (SUS-304)
- Geo. Prince Takeshita Φ 8 bracket for stainless gas springMade of stainless steel, it has excellent corrosion resistance and heat resistance.Dimension (mm) 23×45×26 Mass (g) 51 RoHS directive (corresponding to 10 substances) Correspondence Finish Electrolytic polishing Mounting Screw M6 flat head screw head Material Stainless steel plate (SUS-304)
- KYB Gas spring [KSF series] Free piston typeIt is a free type. (Can be installed in all directions.) Since the spring constant is lower than that of coil springs, almost constant spring force can be generated over a long compression stroke, and it has the optimum characteristics for opening and closing doors. In addition, it has a damping ... Read Morefrom S$58.99Min. 2 days
- HANIL PRECISION Gas SpringsBecause it uses compressed nitrogen gas, it is compact and lightweight, has a small spring constant, and can obtain a nearly constant spring force over a wide range of strokes, making it possible to control the operating speed of the piston rod. In addition, we have standardized the combination o... Read More
- MonotaRO Gas spring Rod outer diameter 10mmGas spring with fixed mounting direction. For various machines, furniture, etc. * Please refrain from using it for any other purpose. * Be sure to check the contents of the paper that comes with the product and describes the precautions. * Mounting brackets are sold separately.Rod outer diameter R (Φmm) 10 Tube Outer Diameter (Φmm) 22 Paint Color Black Check valve None
- KYB Gas Spring [KMF Series] Free Piston TypeIt is a free type. (Can be installed in all directions.) Since the spring constant is lower than that of coil springs, almost constant spring force can be generated over a long compression stroke, and it has the optimum characteristics for opening and closing doors. In addition, it has a damping ... Read More
- MonotaRO Gas spring Rod outer diameter 12.5mmGas spring with fixed mounting direction. For various machines, furniture, etc. * Please refrain from using it for any other purpose. * Be sure to check the contents of the paper that comes with the product and describes the precautions. * Mounting brackets are sold separately.Rod outer diameter R (Φmm) 12.5 Tube Outer Diameter (Φmm) 22 Paint Color Black Check valve None
- NABEYA Mounting bracketIncluded Accessories 1 washer, 1 retaining ring RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Zinc plating
- TOCHIGIYA Gas SpringA gas spring that can generate an almost constant spring force over a long compression stroke.Operating Temperature (℃) -20~80 Rod Diameter (mm) 10 Cylinder Diameter (Φmm) 22 Durability 30,000 times or more Tensile Strength (kN [kgf]) 4.91 [500] or more RoHS directive (corresponding to 10 substances) Correspondence
- Geo. Prince Takeshita Gas SpringSince the gas spring uses compressed gas, it has the following features. 1. A small spring constant is obtained. 2. A wide range of spring characteristics can be obtained. 3. You can get a big stroke. 4. Small size (lightweight) and large load can be obtained. 5. It can be applied in a wide range... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Field Equipment and machinery
- TAKIGEN MFG Gas damper bracketA wide range of spring characteristics can be obtained. You can get a big stroke. It is small and can obtain a large load. The operation is soft and smooth. Windows / copiers / trunksIncluded Accessories Bolt / Nut / Washer Material Free ring: Polyamide (PA) Material (Bolt) Stainless steel sheet (SUS304) Material (bracket) Stainless steel sheet (SUS304) Surface finish Barrel polishing
- KYB Gas spring [KPF series] Free piston typeIt is a free type. (Can be installed in all directions.) Since the spring constant is lower than that of coil springs, almost constant spring force can be generated over a long compression stroke, and it has the optimum characteristics for opening and closing doors. In addition, it has a damping ... Read More
- KYB Free Lock [FLF Series] Free Piston TypeThe free lock is equipped with a stroke lock mechanism so that the expansion and contraction of the gas spring can be fixed at any position. It can be adjusted steplessly and has an excellent cushioning function. Adjusting the reclining of chairs, etc., and adjusting the raising and lowering of b... Read More
- HANIL PRECISION Gas spring mounting bracketRoHS directive (corresponding to 10 substances) Correspondence Material SS400 Surface Treatment Trivalent chromate (black)from S$14.99Min. 2 days
- MonotaRO Gas spring mounting bracket No.11For gas spring mounting * Please refrain from using it for any other purpose. * Install the gas spring firmly and check the installation condition.Material Zinc alloy Suitable Model For gas spring
- MonotaRO Gas spring mounting bracket No.12For gas spring mounting * Please refrain from using it for any other purpose. * Install the gas spring firmly and check the installation condition.Material Zinc alloy Suitable Model For gas spring
- TAKIGEN MFG Free joint bracket for gas damperA wide range of spring characteristics can be obtained. You can get a big stroke. It is small and can obtain a large load. The operation is soft and smooth. Windows / copiers / trunksMaterial (Bolt) Stainless steel sheet (SUS304) Material (bracket) Stainless steel sheet (SUS304) Material Free ring: Polyamide (PA) Included Accessories Bolt / Nut / Washer Surface finish Barrel polishing
- TOCHIGIYA BracketRoHS directive (corresponding to 10 substances) Correspondence Material SUS304 Suitable for TM-150 series
- TAKIGEN MFG Gas damper bracket (L = 60 × W = 25)A wide range of spring characteristics can be obtained. You can get a big stroke. It is small and can obtain a large load. The operation is soft and smooth. Windows / copiers / trunksIncluded Accessories Bolt / Nut / Washer TAKIGEN code 11310 Material (bracket) Stainless steel sheet (SUS304) Surface finish Barrel polishing Material Free ring: Polyamide (PA) Material (Bolt) Stainless steel sheet (SUS304)
- TAKIGEN MFG Free joint bracket for gas damper (L = 60 × W = 25)A wide range of spring characteristics can be obtained. You can get a big stroke. It is small and can obtain a large load. The operation is soft and smooth. Windows / copiers / trunksMaterial Free ring: Polyamide (PA) Material (Bolt) Stainless steel sheet (SUS304) Material (bracket) Stainless steel sheet (SUS304) Surface finish Barrel polishing Included Accessories Bolt / Nut / Washer TAKIGEN code 11465from S$11.99Min. 2 days
- YAMATO (mechanical parts) Steel BracketApplicable bolt diameter M6 Bolt M6 Material (Main Unit) Steel Surface Treatment Unichrome plating treatment
- KYB Gas spring [KKF series] free piston type (with receiving bracket)It is a free type. (Can be installed in all directions.) Since the spring constant is lower than that of coil springs, almost constant spring force can be generated over a long compression stroke, and it has the optimum characteristics for opening and closing doors. In addition, it has a damping ... Read Morefrom S$87.99Min. 2 days
- TOCHIGIYA Gas spring mounting boltBy using this product, it is easy to install the gas spring.RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Ni Material SS41 Suitable for TM-149 / 150 series
- TAKIGEN MFG Gas damper bracket (L = 45 × W = 20)A wide range of spring characteristics can be obtained. You can get a big stroke. It is small and can obtain a large load. The operation is soft and smooth. Windows / copiers / trunksIncluded Accessories Bolt / Nut / Washer Material (bracket) Stainless steel sheet (SUS304) Material Free ring: Polyamide (PA) Surface finish Barrel polishing Material (Bolt) Stainless steel sheet (SUS304) TAKIGEN code 11311from S$7.29Min. 2 days
- Geo. Prince Takeshita Φ 6 Bracket for Stainless Gas SpringMade of stainless steel, it has excellent corrosion resistance and heat resistance.Mass (g) 15 RoHS directive (corresponding to 10 substances) Correspondence Finish Electrolytic polishing Mounting Screw M4 flat head screw head Material Stainless steel plate (SUS-304)
- Geo. Prince Takeshita Φ 6 Bracket for Stainless Gas SpringMade of stainless steel, it has excellent corrosion resistance and heat resistance.Mass (g) 15 RoHS directive (corresponding to 10 substances) Correspondence Finish Electrolytic polishing Mounting Screw M4 flat head screw head Material Stainless steel plate (SUS-304)
- TOCHIGIYA Gas SpringRoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Painting (black)from S$46.99Min. 2 days
- Geo. Prince Takeshita Gas SpringSince the gas spring uses compressed gas, it has the following features. 1. A small spring constant is obtained. 2. A wide range of spring characteristics can be obtained. 3. You can get a big stroke. 4. Small size (lightweight) and large load can be obtained. 5. It can be applied in a wide range... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- HAYASHI (BESTEC) Gas spring NC typeNC type is compatible with ISO11901 standard. (Piping is possible from NC500)RoHS directive (corresponding to 10 substances) Correspondencefrom S$169.90Min. 10 days
- Geo. Prince Takeshita Stainless gas springMade of stainless steel, it has excellent corrosion resistance and heat resistance. Since the gas spring uses compressed gas, it has the following features. You get a small spring constant. A wide range of spring characteristics can be obtained. You can get a big stroke. It is small (lightweight)... Read MoreRod Diameter (mm) 10 Cylinder Outer Diameter (mm) 22 RoHS directive (corresponding to 10 substances) Correspondence Finish Mirror polishingfrom S$49.99Min. 2 days
- TOCHIGIYA Gas spring bracketBrackets and mounting bolts for gas springs. By using this product, installation is easy. TM-149, TM-150, etc.Mass (g) 38.5 Surface Treatment Barrel polishing RoHS directive (corresponding to 10 substances) Correspondence Material SUS304from S$4.99Min. 2 days
Filter by categories