All Category

Gas Springs

View : Grid List
Filter

Items 1 - 40 of 102

Set Ascending Direction
  1. Gas spring [KSF series] Free piston type
    KYB Gas spring [KSF series] Free piston type
    It is a free type. (Can be installed in all directions.) Since the spring constant is lower than that of coil springs, almost constant spring force can be generated over a long compression stroke, and it has the optimum characteristics for opening and closing doors. In addition, it has a damping ... Read More
    from S$58.99
    Min. 2 days
  2. Gas Springs
    HANIL PRECISION Gas Springs
    Because it uses compressed nitrogen gas, it is compact and lightweight, has a small spring constant, and can obtain a nearly constant spring force over a wide range of strokes, making it possible to control the operating speed of the piston rod. In addition, we have standardized the combination o... Read More
    Rating:
    96%
    from S$39.99
    Min. 2 days
  3. Gas spring  Rod outer diameter 10mm
    MonotaRO Gas spring Rod outer diameter 10mm
    Gas spring with fixed mounting direction. For various machines, furniture, etc. * Please refrain from using it for any other purpose. * Be sure to check the contents of the paper that comes with the product and describes the precautions. * Mounting brackets are sold separately.
    Rod outer diameter R (Φmm)  10  Tube Outer Diameter (Φmm)  22  Paint Color  Black  Check valve  None 
    Rating:
    96%
    from S$39.99
    Min. 2 days
  4. Gas Spring [KMF Series] Free Piston Type
    KYB Gas Spring [KMF Series] Free Piston Type
    It is a free type. (Can be installed in all directions.) Since the spring constant is lower than that of coil springs, almost constant spring force can be generated over a long compression stroke, and it has the optimum characteristics for opening and closing doors. In addition, it has a damping ... Read More
    Rating:
    96%
    from S$76.99
    Min. 2 days
  5. Gas spring  Rod outer diameter 12.5mm
    MonotaRO Gas spring Rod outer diameter 12.5mm
    Gas spring with fixed mounting direction. For various machines, furniture, etc. * Please refrain from using it for any other purpose. * Be sure to check the contents of the paper that comes with the product and describes the precautions. * Mounting brackets are sold separately.
    Rod outer diameter R (Φmm)  12.5  Tube Outer Diameter (Φmm)  22  Paint Color  Black  Check valve  None 
    Rating:
    95%
    from S$39.99
    Min. 2 days
  6. Gas Spring
    TOCHIGIYA Gas Spring
    A gas spring that can generate an almost constant spring force over a long compression stroke.
    Operating Temperature (℃)  -20~80  Rod Diameter (mm)  10  Cylinder Diameter (Φmm)  22  Durability  30,000 times or more  Tensile Strength (kN [kgf])  4.91 [500] or more  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  7. Gas Spring
    Geo. Prince Takeshita Gas Spring
    Since the gas spring uses compressed gas, it has the following features. 1. A small spring constant is obtained. 2. A wide range of spring characteristics can be obtained. 3. You can get a big stroke. 4. Small size (lightweight) and large load can be obtained. 5. It can be applied in a wide range... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Field  Equipment and machinery 
    Rating:
    79%
    from S$26.99
    Min. 2 days
  8. Gas spring [KPF series] Free piston type
    KYB Gas spring [KPF series] Free piston type
    It is a free type. (Can be installed in all directions.) Since the spring constant is lower than that of coil springs, almost constant spring force can be generated over a long compression stroke, and it has the optimum characteristics for opening and closing doors. In addition, it has a damping ... Read More
    Rating:
    84%
    from S$78.99
    Min. 2 days
  9. Free Lock [FLF Series] Free Piston Type
    KYB Free Lock [FLF Series] Free Piston Type
    The free lock is equipped with a stroke lock mechanism so that the expansion and contraction of the gas spring can be fixed at any position. It can be adjusted steplessly and has an excellent cushioning function. Adjusting the reclining of chairs, etc., and adjusting the raising and lowering of b... Read More
    Rating:
    84%
    from S$119.90
    Min. 2 days
  10. Gas spring [KHG series] All gas type
    KYB Gas spring [KHG series] All gas type
    Rating:
    84%
    from S$76.99
    Min. 12 days
  11. Gas spring [KPG series] All gas type
    KYB Gas spring [KPG series] All gas type
    from S$76.99
    Min. 5 days
  12. Gas spring [KMG series] All gas type
    KYB Gas spring [KMG series] All gas type
    Rating:
    73%
    from S$67.99
    Min. 13 days
  13. Gas spring [KKF series] free piston type (with receiving bracket)
    KYB Gas spring [KKF series] free piston type (with receiving bracket)
    It is a free type. (Can be installed in all directions.) Since the spring constant is lower than that of coil springs, almost constant spring force can be generated over a long compression stroke, and it has the optimum characteristics for opening and closing doors. In addition, it has a damping ... Read More
    from S$87.99
    Min. 2 days
  14. Gas Spring
    TOCHIGIYA Gas Spring
    RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Painting (black) 
    from S$46.99
    Min. 2 days
  15. Gas Spring
    Geo. Prince Takeshita Gas Spring
    Since the gas spring uses compressed gas, it has the following features. 1. A small spring constant is obtained. 2. A wide range of spring characteristics can be obtained. 3. You can get a big stroke. 4. Small size (lightweight) and large load can be obtained. 5. It can be applied in a wide range... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$39.99
    Min. 2 days
  16. Gas spring [KHF series] Free piston type
    KYB Gas spring [KHF series] Free piston type
    from S$76.99
    Min. 6 days
  17. Gas spring NC type
    HAYASHI (BESTEC) Gas spring NC type
    NC type is compatible with ISO11901 standard. (Piping is possible from NC500)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$169.90
    Min. 10 days
  18. Stainless gas spring
    Geo. Prince Takeshita Stainless gas spring
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Since the gas spring uses compressed gas, it has the following features. You get a small spring constant. A wide range of spring characteristics can be obtained. You can get a big stroke. It is small (lightweight)... Read More
    Rod Diameter (mm)  10  Cylinder Outer Diameter (mm)  22  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Mirror polishing 
    from S$49.99
    Min. 2 days
  19. Gas spring N type
    HAYASHI (BESTEC) Gas spring N type
    Compared to ISO11901 (NC type), the N type has a spring capacity of 30% or more stronger and the overall length is 10 to 15 mm lower, so it is easier to take up space in the mold.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$86.99
    Min. 10 days
  20. Gas spring NSC type
    HAYASHI (BESTEC) Gas spring NSC type
    The NSC type has the same characteristics as the NC type, but it is a more compact type and the height of the mold can be lowered.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type of Piping  Impossible 
    from S$89.99
    Min. 10 days
  21. Gas spring [KDF series] Free piston type (with receiving bracket)
    KYB Gas spring [KDF series] Free piston type (with receiving bracket)
    from S$87.99
    Min. 6 days
  22. SOUTHCO torque hinge
    SOUTHCO SOUTHCO torque hinge
    Adjustable torque hinge with adjustable torque. * Mounting screws are not included.
    Maximum Torque (Nm)  (Preveling) 0.8  Material  (Screw / Nut) Stainless steel  Operating Temperature Range (℃)  -5~65  Material (hinge)  Acetal  RoHS directive (corresponding to 10 substances)  Correspondence  Mounting Screw  M4  Type  Medium  Material (Pin)  Polycarbonate 
    from S$22.99
    Min. 5 days
  23. Gas spring NS type
    HAYASHI (BESTEC) Gas spring NS type
    The NS type has the same characteristics as the N type, but the height of the mold can be lowered because the overall length is short.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$86.99
    Min. 10 days
  24. Gas spring [KSG series] All gas type
    KYB Gas spring [KSG series] All gas type
    from S$76.99
    Min. 6 days
  25. Gas spring small
    Geo. Prince Takeshita Gas spring small
    Since the gas spring uses compressed gas, it has the following features. You get a small spring constant. A wide range of spring characteristics can be obtained. You can get a big stroke. It is small (lightweight) and can obtain a large load. Since it can be designed according to the application,... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  [Cylinder] steel pipe + [rod] steel rod 
    from S$27.99
    Min. 6 days
  26. Inside gas spring
    Geo. Prince Takeshita Inside gas spring
    Since the gas spring uses compressed gas, it has the following features. You get a small spring constant. A wide range of spring characteristics can be obtained. You can get a big stroke. It is small (lightweight) and can obtain a large load. Since it can be designed according to the application,... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  [Cylinder] steel pipe + [rod] steel rod 
    from S$44.99
    Min. 6 days
  27. Small gas spring
    Geo. Prince Takeshita Small gas spring
    Since the gas spring uses compressed gas, it has the following features. You get a small spring constant. A wide range of spring characteristics can be obtained. You can get a big stroke. It is small (lightweight) and can obtain a large load. Since it can be designed according to the application,... Read More
    from S$33.99
    Min. 6 days
  28. Gas spring with push lock
    Geo. Prince Takeshita Gas spring with push lock
    Since the gas spring uses compressed gas, it has the following features. 1. A small spring constant is obtained. 2. A wide range of spring characteristics can be obtained. 3. You can get a big stroke. 4. Small size (lightweight) and large load can be obtained. 5. It can be applied in a wide range... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Field  Equipment and machinery 
    from S$96.99
    Min. 7 days
  29. Gas spring NT type
    HAYASHI (BESTEC) Gas spring NT type
    The NT type has the same characteristics as the N type, but the overall length is the shortest among the cylinders of the same type. Piping is possible from NT1000.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$97.99
    Min. 10 days
  30. gas spring
    HANIL PRECISION gas spring
    Free piston type with free mounting posture
    Rod Diameter (mm)  10  Mounting Hole Diameter (Φmm)  10  Outer Diameter (Φmm)  22  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$49.99
    Min. 5 days
  31. Gas spring with absorber
    Geo. Prince Takeshita Gas spring with absorber
    Since it has an absorber, it can absorb the impact when the door is closed. Since the gas spring uses compressed gas, it has the following features. 1. A small spring constant is obtained. 2. A wide range of spring characteristics can be obtained. 3. You can get a big stroke. 4. Small size (light... Read More
    Material  [Cylinder] steel pipe + [rod] steel rod  Mass (g)  120  Included Accessories  Dedicated bracket x 1 
    from S$36.99
    Min. 7 days
  32. Gas spring [KCG series] All gas type
    KYB Gas spring [KCG series] All gas type
    Dimensions L, Minimum (mm)  131  Mass (g)  138  Dimensions L, Maximum (mm)  166  Stroke (mm)  35 
    from S$76.99
    Min. 6 days
  33. Gas spring NK type
    HAYASHI (BESTEC) Gas spring NK type
    The NK type has the same structure as the NC (ISO) type, but the overall length is shorter. (Piping is possible from NK750)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$199.90
    Min. 10 days
  34. Gas spring NTT type
    HAYASHI (BESTEC) Gas spring NTT type
    The NTT type has the same features as the NT type, but the tap depth for fixing is deeper and safer than the NT type. (Piping is possible from NTT1000)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$129.90
    Min. 10 days
  35. Large gas spring
    Geo. Prince Takeshita Large gas spring
    Since the gas spring uses compressed gas, it has the following features. You get a small spring constant. A wide range of spring characteristics can be obtained. You can get a big stroke. It is small (lightweight) and can obtain a large load. Since it can be designed according to the application,... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  [Cylinder] steel pipe + [rod] steel rod 
    from S$58.99
    Min. 6 days
  36. Gas spring NPZ type
    HAYASHI (BESTEC) Gas spring NPZ type
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$159.90
    Min. 4 days
  37. Gas spring NSB type
    HAYASHI (BESTEC) Gas spring NSB type
    The NSB type has the same structure as the NS type, but has a groove and a piping port at the bottom so that a BH split type mounting base and piping can be attached. (Piping is possible from NSB700)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$189.90
    Min. 10 days
  38. Free Stop Gas Spring
    Geo. Prince Takeshita Free Stop Gas Spring
    It can be held in any position. Since the gas spring uses compressed gas, it has the following features. 1. A small spring constant is obtained. 2. A wide range of spring characteristics can be obtained. 3. You can get a big stroke. 4. Small size (lightweight) and large load can be obtained. 5. I... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$139.90
    Min. 10 days
  39. Oilless Gas Spring (100N)
    Geo. Prince Takeshita Oilless Gas Spring (100N)
    The amount of oil used inside the cylinder is small, so there is no need to worry about oil leakage. The speed at the time of extension is constant and the operation is smooth. There is no limit to the angle of use. Please choose according to the reaction force. Since the gas spring uses compress... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$33.99
    Min. 2 days
  40. Shock damper
    TSUBAKI (Tsubakimoto Chain) Shock damper
    from S$22.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 102

Set Ascending Direction