Shims for Base
The base shim is a machine part that adjusts the clearance when the machine is assembled. It is designed to handle various types of gaps that occur during the assembly stage in factories and laboratories. Many of the materials are made of durable stainless steel or iron black dyed so that they can handle heavy machinery. There are also laminated types for the purpose of preventing misalignment, those suitable for centering pillows, and those with U-shaped and W-shaped shapes corresponding to special gaps.
Other Related Pages
- Iwata Mfg. Shim for base (1 groove) For motor baseWith a wide variety of plate thicknesses, it supports various clearance adjustments. It is convenient when assembling a machine such as centering the motor base.RoHS directive (corresponding to 10 substances) Correspondence
- Iwata Mfg. Shim for base (1 groove) For pillow blockWith a wide variety of plate thicknesses, it supports various clearance adjustments. It is convenient when assembling the machine such as centering the pillow.RoHS directive (corresponding to 10 substances) Correspondence
- Iwata Mfg. Laminate base shim SUS (1P)It is a laminated type with only the end faces bonded together. It can be easily peeled off and the plate thickness can be adjusted as desired.Wall Thickness (mm) (Total thickness) 1.0 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS304)
- Iwata Mfg. Shim for base (1 groove) Laminate typeHighly accurate adjustment is possible by peeling off one by one and using it. This is convenient when assembling machines such as motor bases and pillow centering.Thickness (mm) (Foil) 0.05 RoHS directive (corresponding to 10 substances) Correspondence
- Iwata Mfg. Shim laminate AL for baseMaterial Aluminum RoHS directive (corresponding to 10 substances) Correspondence
- ESCO 0.50mm / 50x50mm slotted shim (stainless steel / 10 sheets)For machine alignment and level adjustment. Grooved shims for factory machines such as motors, pumps and generators.Thickness (mm) 0.5 Groove Width (mm) 16 Dimension (mm) 50×50 Esco Part No. EA440EK-7 Material Stainless steel Tolerance ± 0.032mm (reference)from S$99.90Min. 6 days
- ESCO 1.00mm / 100x100mm slotted shim (stainless steel / 10 sheets)For machine alignment and level adjustment. Grooved shims for factory machines such as motors, pumps and generators.Thickness (mm) 1 Dimension (mm) 100×100 Groove Width (mm) 32 Esco Part No. EA440EK-59 Material Stainless steel Tolerance ± 0.042mm (reference)from S$189.90Min. 6 days
- ESCO 0.50mm / 100x100mm slotted shim (stainless steel / 10 sheets)For machine alignment and level adjustment. Grooved shims for factory machines such as motors, pumps and generators.Thickness (mm) 0.5 Dimension (mm) 100×100 Groove Width (mm) 32 Esco Part No. EA440EK-57 Material Stainless steel Tolerance ± 0.032mm (reference)from S$159.90Min. 6 days
- Iwata Mfg. Shim ring laminate ALMaterial Aluminum RoHS directive (corresponding to 10 substances) Correspondencefrom S$5.29Min. 4 days
- ESCO 0.2x150mm [Stainless Steel] ShimTolerance ±0.024 Size 150mm×1.25m Material Stainless steel (SUS302) Esco Part No. EA440EB-0.2 Thickness (mm) 0.2 Mass (g) 360from S$129.90Min. 4 days
- ESCO 0.05-0.80mm / 150x300mm shim set (steel)Dimension (mm) 150×300 Esco Part No. EA440E-100from S$179.90Min. 6 days
- ESCO 0.40mm / 100x100mm slotted shim (stainless steel / 10 sheets)For machine alignment and level adjustment. Grooved shims for factory machines such as motors, pumps and generators.Thickness (mm) 0.4 Dimension (mm) 100×100 Groove Width (mm) 32 Esco Part No. EA440EK-56 Material Stainless steel Tolerance ± 0.032mm (reference)from S$149.90Min. 6 days
- ESCO 0.05mm / 50x50mm slotted shim (stainless steel / 10 sheets)For machine alignment and level adjustment. Grooved shims for factory machines such as motors, pumps and generators.Thickness (mm) 0.05 Groove Width (mm) 16 Dimension (mm) 50×50 Esco Part No. EA440EK-2 Material Stainless steel Tolerance ± 0.0035mm (reference)from S$89.99Min. 6 days
- Iwata Mfg. Shim for base (1 groove)This is convenient when assembling machines such as motor bases and pillow centering.Dimension B (mm) 10 Width A (mm) 20 Dimension G (mm) 9 RoHS directive (corresponding to 10 substances) Correspondence Material Iron black dyeingfrom S$2.39Min. 4 days
- ESCO 43x43x1.0mm base shim (stainless steel)Thickness (mm) 1 Groove Width (mm) 12 Groove Depth (mm) 22 Width (mm) 43 Esco Part No. EA440YC-1 Specification For motor base Material Stainless steel (SUS304)from S$13.99Min. 4 days
- ESCO 0.10mm / 100x100mm slotted shim (stainless steel / 10 sheets)For machine alignment and level adjustment. Grooved shims for factory machines such as motors, pumps and generators.Thickness (mm) 0.1 Dimension (mm) 100×100 Groove Width (mm) 32 Esco Part No. EA440EK-53 Material Stainless steel Tolerance ± 0.007mm (reference)from S$149.90Min. 6 days
- ESCO 0.20mm / 100x100mm slotted shim (stainless steel / 10 sheets)For machine alignment and level adjustment. Grooved shims for factory machines such as motors, pumps and generators.Thickness (mm) 0.2 Dimension (mm) 100×100 Groove Width (mm) 32 Esco Part No. EA440EK-54 Material Stainless steel Tolerance ± 0.015mm (reference)from S$149.90Min. 6 days
- ESCO 0.05mm / 100x100mm slotted shim (stainless steel / 10 sheets)For machine alignment and level adjustment. Grooved shims for factory machines such as motors, pumps and generators.Thickness (mm) 0.05 Dimension (mm) 100×100 Groove Width (mm) 32 Esco Part No. EA440EK-52 Material Stainless steel Tolerance ± 0.0035mm (reference)from S$149.90Min. 6 days
- ESCO 2.00mm / 100x100mm slotted shim (stainless steel / 10 sheets)For machine alignment and level adjustment. Grooved shims for factory machines such as motors, pumps and generators.Dimension (mm) 100×100 Thickness (mm) 2 Groove Width (mm) 32 Esco Part No. EA440EK-60 Material Stainless steel Tolerance ± 0.07mm (reference)from S$269.90Min. 6 days
- ESCO 43x43x0.5mm base shim (stainless steel)Thickness (mm) 0.5 Groove Width (mm) 12 Groove Depth (mm) 22 Width (mm) 43 Esco Part No. EA440YC-0.5 Specification For motor base Material Stainless steel (SUS304)from S$8.89Min. 4 days
- ESCO 43x43x0.1mm base shim (stainless steel)Thickness (mm) 0.1 Groove Width (mm) 12 Groove Depth (mm) 22 Width (mm) 43 Esco Part No. EA440YC-0.1 Specification For motor base Material Stainless steel (SUS304)from S$5.89Min. 4 days
- ESCO 0.10mm / 50x50mm slotted shim (stainless steel / 10 sheets)For machine alignment and level adjustment. Grooved shims for factory machines such as motors, pumps and generators.Thickness (mm) 0.1 Groove Width (mm) 16 Dimension (mm) 50×50 Esco Part No. EA440EK-3 Material Stainless steel Tolerance ± 0.007mm (reference)from S$89.99Min. 6 days
- Iwata Mfg. Shim for base (2 grooves)This is convenient when assembling machines such as motor bases and pillow centering.RoHS directive (corresponding to 10 substances) Correspondence Material Iron black dyeingfrom S$2.49Min. 4 days
- ESCO 30x30x0.5mm base shim (stainless steel)Thickness (mm) 0.5 Groove Width (mm) 13 Groove Depth (mm) 15 Width (mm) 30 Esco Part No. EA440YB-0.5 Specification For motor base Material Stainless steel (SUS304)from S$7.89Min. 4 days
- ESCO 1.00mm / 50x50mm Slotted Shim (Stainless Steel / 10 Sheets)For machine alignment and level adjustment. Grooved shims for factory machines such as motors, pumps and generators.Thickness (mm) 1 Groove Width (mm) 16 Dimension (mm) 50×50 Esco Part No. EA440EK-9 Material Stainless steel Tolerance ± 0.042mm (reference)from S$109.90Min. 6 days
- ESCO 43x43x0.5mm base shim (steel)Thickness (mm) 0.5 Groove Width (mm) 12 Groove Depth (mm) 22 Width (mm) 43 Esco Part No. EA440XC-0.5 Specification For motor base Material Steelfrom S$5.89Min. 4 days
- ESCO 0.25mm / 100x100mm slotted shim (stainless steel / 10 sheets)For machine alignment and level adjustment. Grooved shims for factory machines such as motors, pumps and generators.Thickness (mm) 0.25 Dimension (mm) 100×100 Groove Width (mm) 32 Esco Part No. EA440EK-55 Material Stainless steel Tolerance ± 0.02mm (reference)from S$149.90Min. 6 days
- ESCO 0.25mm / 50x50mm slotted shim (stainless steel / 10 sheets)For machine alignment and level adjustment. Grooved shims for factory machines such as motors, pumps and generators.Thickness (mm) 0.25 Groove Width (mm) 16 Dimension (mm) 50×50 Esco Part No. EA440EK-5 Material Stainless steel Tolerance ± 0.02mm (reference)from S$89.99Min. 6 days
- ESCO 30x30x0.2mm base shim (stainless steel)Thickness (mm) 0.2 Groove Width (mm) 13 Groove Depth (mm) 15 Width (mm) 30 Esco Part No. EA440YB-0.2 Specification For motor base Material Stainless steel (SUS304)from S$5.49Min. 4 days
- ESCO 43x43x0.2mm base shim (steel)Thickness (mm) 0.2 Groove Width (mm) 12 Groove Depth (mm) 22 Width (mm) 43 Esco Part No. EA440XC-0.2 Specification For motor base Material Steelfrom S$5.49Min. 4 days
- ESCO 53x53x0.1mm Shim for base (made of stainless steel)Thickness (mm) 0.1 Groove Width (mm) 14 Groove Depth (mm) 27 Width (mm) 53 Esco Part No. EA440YE-0.1 Specification For motor base Material Stainless steel (SUS304)from S$6.39Min. 4 days
- ESCO 2.00mm / 75x75mm slotted shim (stainless steel / 10 sheets)For machine alignment and level adjustment. Grooved shims for factory machines such as motors, pumps and generators.Groove Width (mm) 19 Thickness (mm) 2 Dimension (mm) 75×75 Esco Part No. EA440EK-30 Material Stainless steel Tolerance ± 0.07mm (reference)from S$189.90Min. 6 days
- ESCO 53x53x1.0mm Base Shim (Stainless Steel)Thickness (mm) 1 Groove Width (mm) 14 Groove Depth (mm) 27 Width (mm) 53 Esco Part No. EA440YE-1 Specification For motor base Material Stainless steel (SUS304)from S$16.99Min. 4 days
- ESCO 43x43x0.1mm base shim (steel)Thickness (mm) 0.1 Groove Width (mm) 12 Groove Depth (mm) 22 Width (mm) 43 Esco Part No. EA440XC-0.1 Specification For motor base Material Steelfrom S$4.89Min. 4 days
- ESCO 68x68x0.1mm base shim (brass)Thickness (mm) 0.1 Groove Width (mm) 16 Groove Depth (mm) 34 Width (mm) 68 Material Brass Esco Part No. EA440ZF-0.1 Specification For motor basefrom S$6.49Min. 4 days
- ESCO 20x20x0.1mm Shim for base (made of stainless steel)Thickness (mm) 0.1 Groove Depth (mm) 10 Width (mm) 20 Groove Width (mm) 9 Esco Part No. EA440YA-0.1 Specification For motor base Material Stainless steel (SUS304)from S$4.39Min. 4 days
- ESCO 43x43x1.0mm base shim (steel)Thickness (mm) 1 Groove Width (mm) 12 Groove Depth (mm) 22 Width (mm) 43 Esco Part No. EA440XC-1 Specification For motor base Material Steelfrom S$8.49Min. 4 days
- ESCO 30x30x0.2mm base shim (steel)Thickness (mm) 0.2 Groove Width (mm) 13 Groove Depth (mm) 15 Width (mm) 30 Esco Part No. EA440XB-0.2 Specification For motor base Material Steelfrom S$4.39Min. 4 days
- ESCO 0.025mm / 100x100mm slotted shim (stainless steel / 10 sheets)For machine alignment and level adjustment. Grooved shims for factory machines such as motors, pumps and generators.Thickness (mm) 0.025 Dimension (mm) 100×100 Groove Width (mm) 32 Esco Part No. EA440EK-51 Material Stainless steel Tolerance ± 0.0025mm (reference)from S$149.90Min. 6 days
- ESCO 20x20x1.0mm base shim (stainless steel)Thickness (mm) 1 Groove Depth (mm) 10 Width (mm) 20 Groove Width (mm) 9 Esco Part No. EA440YA-1 Specification For motor base Material Stainless steel (SUS304)from S$8.49Min. 4 days