Shim Stock Sheets
Shim plates are plates used for spacers used for height adjustment that fills gaps and the like at work sites such as machine manufacturing. The shim plate is made of metal such as copper or brass, and it can be used in various forms, from sheet-like materials to soft and easy-to-process rolls. We also handle abundant items up to shim plate cases. It is characterized by being able to handle a wide range of applications such as sandwiching shim plates for fine adjustment of parts when assembling machines, filling gaps when installing bolts. There are also sturdy stainless steel and iron shim plates that can be used for foundations.
Other Related Pages
- KONDOTEC SS level spacerSince it is made of steel, it has high strength and can be used for heavy objects. We have various sizes, please adjust to the required thickness before use. Used for leveling heavy loads. * Because of the shirring process, there are some burrs on the cut surface such as burrs. Please wear gloves... Read MoreDimension (mm) 50×100
- Iwata Mfg. Shim plate (standard)With a wide variety of plate thicknesses, it supports various clearance adjustments.RoHS directive (corresponding to 10 substances) Correspondencefrom S$46.99Min. 4 days
- ESCO 0.2x150mm [Steel] ShimFor adjustment sheets that fill the gaps between machines. (It can also be used for metal engraving.)Size 150mm×2.5m Tolerance ±0.023 Material Carbon steel Esco Part No. EA440E-0.2 Mass (g) 684 Thickness (mm) 0.2from S$48.99Min. 4 days
- Iwata Mfg. Shim plate StainlessWith a wide variety of plate thicknesses, it supports various clearance adjustments.Width W (mm) 150 Length L (mm) 500 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steelfrom S$129.90Min. 4 days
- ESCO 0.5x150mm [Steel] ShimFor adjustment sheets that fill the gaps between machines. (It can also be used for metal engraving.)Mass (g) 1732 Thickness (mm) 0.5 Size 150mm×2.5m Tolerance ±0.039 Material Carbon steel Esco Part No. EA440E-0.5from S$67.99Min. 4 days
- ESCO 0.203x150mm [Aluminum] ShimThickness (mm) 0.178 Size 150mm×2.5m Mass (g) 292 Material Aluminum Esco Part No. EA440EG-0.2 Tolerance ±5%from S$139.90Min. 4 days
- Iwata Mfg. Shim Plate Dimension Cut Material Material Iron (Equivalent to SPCC)RoHS directive (corresponding to 10 substances) Correspondence Material Iron (equivalent to SPCC)
- Iwata Mfg. Shim Plate Dimension Cut Stainless Steel (SUS304)RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS304)
- Iwata Mfg. Shim Plate Dimension Cut Material BrassRoHS directive (corresponding to 10 substances) Correspondence
- HAYASHI Shim Plate (Roll)[High precision] Thickness tolerance from ±0.001mm. It has excellent thickness accuracy and can be adjusted precisely. [High hardness] Stainless steel material SUS301 is used, and HRC47 to 54 is achieved by further quenching.RoHS directive (corresponding to 10 substances) Correspondence Material SUS301 Type roll
- HAYASHI Shim Plate (Sheet)[High precision] Thickness tolerance from ±0.001mm. It has excellent thickness accuracy and can be adjusted precisely. [High hardness] Stainless steel material SUS301 is used, and HRC47 to 54 is achieved by further quenching. [Convenient] Thick markings are included, making it easier to use and e... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material SUS301 Type Seats
- Takene Shikiita SIMThere is no cracking or buckling even when laid under a heavy object. No rust or corrosion. For level adjustment by laying under heavy objects such as machines and concrete products.Length (mm) 140 Width (mm) 70
- Iwata Mfg. Shim Plate CopperWith a wide variety of plate thicknesses, it supports various clearance adjustments.
- Iwata Mfg. Shim Plate AluminumWith a wide variety of plate thicknesses, it supports various clearance adjustments.Material Aluminum (AI1050P) RoHS directive (corresponding to 10 substances) Correspondence
- Iwata Mfg. Shim Plate Hardened SteelWith a wide variety of plate thicknesses, it supports various clearance adjustments.RoHS directive (corresponding to 10 substances) Correspondence Material Hardened steel Width Tolerance (mm) ±0.3
- ESCO 0.05x150mm [Steel] ShimFor adjustment sheets that fill the gaps between machines. (It can also be used for metal engraving.)Material Carbon steel Size 150mm×2.5m Esco Part No. EA440E-0.0A Tolerance ±0.006 Thickness (mm) 0.05 Mass (g) 189from S$54.99Min. 2 days
- KONDOTEC Stainless level spacerMade of stainless steel, it is resistant to rust and can be used around water or outdoors. We have various sizes, please adjust to the required thickness before use. Used for leveling heavy loads. * Because of the shirring process, there are some burrs on the cut surface such as burrs. Please wea... Read MoreDimension (mm) 50×100 Material Steelfrom S$76.99Min. 7 days
- ESCO 0.1x150mm [Steel] ShimFor adjustment sheets that fill the gaps between machines. (It can also be used for metal engraving.)Mass (g) 324 Size 150mm×2.5m Tolerance ±0.012 Material Carbon steel Thickness (mm) 0.1 Esco Part No. EA440E-0.1from S$48.99Min. 2 days
- Iwata Mfg. Shim ring plate thickness set SUSRoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2 Material Stainless steelfrom S$46.99Min. 4 days
- ESCO 0.05x150mm [Brass] SimMaterial Brass Tolerance ±0.006 Thickness (mm) 0.05 Size 150mm×2.5m Esco Part No. EA440EC-0.0A Mass (g) 207from S$86.99Min. 4 days
- ESCO 0.05x150mm [stainless steel] shimEsco Part No. EA440EB-0.0A Size 150mm×1.25m Thickness (mm) 0.05 Tolerance ±0.006 Material Stainless steel (SUS302) Mass (g) 112from S$119.90Min. 4 days
- ESCO 0.1x150mm [Brass] SimMass (g) 369 Esco Part No. EA440EC-0.1 Material Brass Tolerance ±0.01 Size 150mm×2.5m Thickness (mm) 0.1from S$98.99Min. 4 days
- ESCO 0.3x150mm [Stainless Steel] ShimTolerance ±0.060 Thickness (mm) 0.3 Mass (g) 558 Size 150mm×1.25m Material Stainless steel (SUS302) Esco Part No. EA440EB-0.3from S$139.90Min. 4 days
- ESCO 0.2x150mm [Brass] SimTolerance ±0.019 Material Brass Size 150mm×2.5m Mass (g) 706 Esco Part No. EA440EC-0.2 Thickness (mm) 0.2from S$119.90Min. 4 days
- ESCO 0.3x150mm [Brass] SimThickness (mm) 0.3 Size 150mm×2.5m Esco Part No. EA440EC-0.3 Mass (g) 1098 Tolerance ±0.026 Material Brassfrom S$149.90Min. 4 days
- ESCO 0.5x150mm [Stainless Steel] ShimMass (g) 990 Material Stainless steel (SUS302) Esco Part No. EA440EB-0.5 Size 150mm×1.25m Tolerance ±0.047 Thickness (mm) 0.5from S$189.90Min. 4 days
- Iwata Mfg. Shim plate IronWith a wide variety of plate thicknesses, it supports various clearance adjustments.Width W (mm) 150 Length L (mm) 500 RoHS directive (corresponding to 10 substances) Correspondence Material Ironfrom S$66.99Min. 4 days
- ESCO 0.5x150mm [Brass] SimTolerance ±0.045 Mass (g) 1651 Material Brass Size 150mm×2.5m Esco Part No. EA440EC-0.5 Thickness (mm) 0.5from S$199.90Min. 4 days
- ESCO 0.25x150mm [Stainless Steel] ShimEsco Part No. EA440EB-0.2A Size 150mm×1.25m Tolerance ±0.030 Material Stainless steel (SUS302) Mass (g) 441 Thickness (mm) 0.25from S$139.90Min. 4 days
- ESCO 0.4x150mm [Steel] ShimFor adjustment sheets that fill the gaps between machines. (It can also be used for metal engraving.)Mass (g) 1242 Size 150mm×2.5m Esco Part No. EA440E-0.4 Material Carbon steel Thickness (mm) 0.4 Tolerance ±0.039from S$57.99Min. 4 days
- ESCO 0.25x150mm [Brass] SimEsco Part No. EA440EC-0.2A Thickness (mm) 0.25 Size 150mm×2.5m Tolerance ±0.025 Material Brass Mass (g) 882from S$139.90Min. 4 days
- ESCO 0.15x150mm [Brass] SimEsco Part No. EA440EC-0.1A Material Brass Tolerance ±0.013 Size 150mm×2.5m Mass (g) 544 Thickness (mm) 0.15from S$109.90Min. 4 days
- ESCO 0.25x150mm [Steel] ShimFor adjustment sheets that fill the gaps between machines. (It can also be used for metal engraving.)Material Carbon steel Mass (g) 823 Thickness (mm) 0.25 Size 150mm×2.5m Esco Part No. EA440E-0.2A Tolerance ±0.024from S$56.99Min. 4 days
- ESCO 0.15x150mm [Steel] ShimFor adjustment sheets that fill the gaps between machines. (It can also be used for metal engraving.)Material Carbon steel Thickness (mm) 0.15 Size 150mm×2.5m Mass (g) 513 Esco Part No. EA440E-0.1A Tolerance ±0.016from S$49.99Min. 4 days
- Iwata Mfg. Shim plate brassWith a wide variety of plate thicknesses, it supports various clearance adjustments.Width W (mm) 150 Length L (mm) 500 Material Brass RoHS directive (corresponding to 10 substances) Correspondencefrom S$98.99Min. 4 days
- ESCO 0.15x150mm [Stainless Steel] ShimTolerance ±0.018 Esco Part No. EA440EB-0.1A Mass (g) 283 Thickness (mm) 0.15 Size 150mm×1.25m Material Stainless steel (SUS302)from S$129.90Min. 4 days
- ESCO 0.152x150mm [Aluminum] ShimThickness (mm) 0.152 Size 150mm×2.5m Mass (g) 238 Material Aluminum Esco Part No. EA440EG-0.1B Tolerance ±5%from S$119.90Min. 4 days
- ESCO 0.051x150mm [Copper] ShimThickness (mm) 0.051 Size 150mm×2.5m Mass (g) 225 Material Copper Esco Part No. EA440EF-0.0B Tolerance ±0.008from S$289.90Min. 4 days
- ESCO 0.102x150mm [Aluminum] ShimThickness (mm) 0.102 Size 150mm×2.5m Mass (g) 162 Material Aluminum Esco Part No. EA440EG-0.1 Tolerance ±5%from S$119.90Min. 4 days
- ESCO 0.8x150mm [Steel] ShimFor adjustment sheets that fill the gaps between machines. (It can also be used for metal engraving.)Esco Part No. EA440E-0.8 Tolerance ±0.051 Material Carbon steel Size 150mm×2.5m Thickness (mm) 0.8 Mass (g) 2961from S$79.99Min. 4 days