Edge Guards
Edge guards are parts that protect the edges and make them look beautiful. It is used in various machine tools and can be used to protect the edges of automobile doors. Can be installed by simply snapping into the edge without adhesive. Since the corresponding plate thickness is determined, it can be selected according to the thickness of the mounting site. The edge trim made of neoprene without core metal is compact, easy to bend and cut easily. The glossy chrome-tone guard made of PVC is particularly attractive and offers a positive aesthetic for safety measures.
Other Related Pages
- Iwata Mfg. Rubber Edge TrimA compact trim that is easy to cut and bend because there is no core metal.RoHS directive (corresponding to 10 substances) Correspondence
- TOCHIGIYA U Type Dustproof RubberSince the cross-sectional shape is U-shaped, it holds the mounting plate firmly and enhances the airtightness. Instrumentation, control panels, machine tools, home appliances, medical equipment, furniture, office equipment, etc.Surface Treatment Black Material Chloroprene sponge RoHS directive (corresponding to 10 substances) Correspondencefrom S$8.19Min. 2 days
- Iwata Mfg. Edge guard TEC series Meter cut product Material PVCGlossy chrome-like edge guard with excellent appearance Providing safety measures and aesthetics at the edgesApplicable plate thickness (mm) 0.6~1.2 Basic thickness (mm) 0.8 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) PVC (vinyl chloride) Pattern Plain Material (Surface) Polyester (aluminum vapor deposition) Color Silver
- TOCHIGIYA Edge protection (NBR)NBR edge protection and gasket with excellent oil resistance and wear resistance. It can be installed by simply inserting it with the internal core metal (except for some parts). Machine tools, racks, etc. * Due to the characteristics of the material, the weather resistance is low, so avoid direc... Read MoreOperating Temperature Range (℃) -30~+100 Surface Treatment Black Parts Name Gasket, mandrel, sponge rubber Material NBR、Sfrom S$16.99Min. 2 days
- NITTA Slide Seal (Straight Type)A sharp lip made of synthetic rubber with excellent oil resistance and abrasion resistance keeps the sliding bed surface even. Good quality rubber and excellent processing technology greatly improve product life. You can save the trouble of maintenance. Since the sliding bed surface is securely w... Read MoreRecommended Environment Pressing allowance: 0.5mm
- TOCHIGIYA Window rubberRubber for fixing window glass, etc. * Please use as a set of TEM-1030-01 and TEM-1030-04. (Be sure to check the drawing. It cannot be used alone.) * To improve workability during installation, it is recommended to apply soapy water, glycerin, etc. to TEM1030-04 (stopper).Surface Treatment Black Material EPDM
- Iwata Mfg. MERRY CutterA cutting tool for cutting trim. Since it is a single-edged blade, you can easily work without crushing the cross section.Mass (g) 140 Overall Length (mm) 195 Blade Opening at the Tip (mm) 24 Blade Length (mm) 53 RoHS directive (corresponding to 10 substances) Correspondencefrom S$99.90Min. 2 days
- Iwata Mfg. Edge guardApplicable plate thickness (mm) 0.8~3.2 Wall Thickness (mm) 3.2 Color Chrome RoHS directive (corresponding to 10 substances) Correspondence Material PVC (vinyl chloride) Surface Polyester (aluminum vapor deposition) Applicable Standard RoHS2from S$109.90Min. 4 days
- TOCHIGIYA EMC gasketA conductive sheet is attached to the gasket, making it suitable for use in electromagnetic wave protection and electromagnetic wave emission prevention (EMI countermeasures). In addition, it can be installed simply by inserting it by using a core metal. Racks, housings, etc. that require EMI cou... Read MoreOperating Temperature Range (℃) -20℃~+70℃ Surface Treatment Black Material EPDM, S, special woven fabricfrom S$58.99Min. 5 days
- Iwata Mfg. Cutting guideSurface Treatment Chrome-plated Material SPCC Wall Thickness (mm) 1.6from S$36.99Min. 4 days
- Iwata Mfg. Flap sealA type with a flap that closes the gap in the door.Dimension C (mm) 2.2 Dimension L (mm) 25.5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Pattern Fine Pebble (fine pattern) Material PVCfrom S$339.90Min. 4 days
- ESCO 6-8mmx 2m edge protector (PVC / 1 pc)Operating Temperature Range (℃) -25~70 Dimension (mm) 16.3×11.8 Overall Length (m) 2 Applicable Range (mm) 6~8 Esco Part No. EA997XX-602A Material PVCfrom S$13.99Min. 6 days
- ESCO 6-8mmx20m edge protector (PVC / 1 pc)Operating Temperature Range (℃) -25~70 Dimension (mm) 16.3×11.8 Overall Length (m) 20 Applicable Range (mm) 6~8 Esco Part No. EA997XX-620A Material PVCfrom S$129.90Min. 6 days
- Iwata Mfg. Edge Guard TEB SeriesEdges can be protected without using adhesive.RoHS directive (corresponding to 10 substances) Correspondence Material PVC (PVC)from S$10.99Min. 4 days
- ESCO 6-8mmx 5m edge protector (PVC / 1 pc)Operating Temperature Range (℃) -25~70 Dimension (mm) 16.3×11.8 Overall Length (m) 5 Applicable Range (mm) 6~8 Esco Part No. EA997XX-605A Material PVCfrom S$32.99Min. 6 days
- ESCO 6-8mmx10m edge protector (PVC / 1 pc)Operating Temperature Range (℃) -25~70 Overall Length (m) 10 Dimension (mm) 16.3×11.8 Applicable Range (mm) 6~8 Esco Part No. EA997XX-610A Material PVCfrom S$65.99Min. 6 days
- Iwata Mfg. Edge guardGlossy chrome-like edge guard with excellent appearance For edge protection of doors such as automobiles and machinesApplicable plate thickness (mm) 0.8~3.2 Overall Length (m) 75 Wall Thickness (mm) Basic / 3.2 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) PVC (vinyl chloride) Surface Treatment Plain Material (Surface) Polyester (aluminum vapor deposition) Color Silverfrom S$499.90Min. 4 days
- Iwata Mfg. Edge Guard TEC SeriesEdges can be protected without using adhesive.Color Chrome RoHS directive (corresponding to 10 substances) Correspondence Applicable plate thickness (mm) For 4.8 Material PVC (PVC)from S$14.99Min. 2 days