Edge Trims (Single Gripping Tongues)
A trim (single-sided lip) is a type of trim that protects the edge of the sheet metal and makes it look beautiful. A double-sided lip versus a single-sided lip reduces the thickness of the sheet metal that can be used because there are lips on both sides of the trim. It is possible to select the appearance pattern and color according to the environment to be used. For example, there are fine pebble (fine pattern) and fine sand (extra-fine pattern) patterns, and black and white colors. In addition, the material of the main body is TPE (thermoplastic elastomer) that does not easily generate harmful substances when incinerated. The material of the core is aluminum, and there is also an antibacterial trim that complies with the Food Sanitation Act.
- Iwata Mfg. Trim 100 series (single side lip) Meter-cut product Material TPEIt can be attached to the edge without adhesive. TPE is a material that does not easily generate harmful substances when it is consumed, has excellent recyclability, and is designed to deal with recent environmental problems. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in ... Read MoreDimension C (mm) 2.2 Material (Metal Core) Aluminum (A5052) RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) TPE (thermoplastic elastomer)
- Iwata Mfg. Trim 62 series (single-sided lip) Meter-cut product Material TPEIt can be attached to the edge without adhesive. TPE is a material that does not easily generate harmful substances when it is consumed, has excellent recyclability, and is designed to deal with recent environmental problems. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in ... Read MoreDimension C (mm) 1.9 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) TPE (thermoplastic elastomer)
- Iwata Mfg. Trim 75 Series (Single Side Ribbed) Meter Cut TPEIt can be attached to the edge without adhesive. TPE is a material that does not easily generate harmful substances when it is consumed, has excellent recyclability, and is designed to deal with recent environmental problems. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in ... Read MoreDimension C (mm) 2.3 Material (Metal Core) Aluminum (A5052) RoHS directive (corresponding to 10 substances) Correspondence Specification One side lip Material (Main Unit) TPE (thermoplastic elastomer)
- Iwata Mfg. Trim 100 series (single side lip) Material TPEOne side adheres to the board, providing an excellent aesthetic appearance. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in the fineness of the pattern, and there is no difference in the intended use. Please use it according to your environment.Dimension C (mm) 2.2 Material (Metal Core) Aluminum (A5052) RoHS directive (corresponding to 10 substances) Correspondence Specification One side lip Material (Main Unit) TPE (thermoplastic elastomer)from S$139.90Min. 2 days
- TAKIGEN MFG Flexible grommetProtects cables from damage caused by panel holes. With a slit, it can be used for various hole shapes. It can be securely attached with an adhesive inside. Since it is cut to the required length and used, there is no waste. Wiring outlet for distribution boards, control panels, measuring instrum... Read MoreOperating Temperature Range (℃) -20~50 Dimension T (mm) 0.8 Minimum Bending Radius (mm) 15 Length (m) 30from S$57.99Min. 2 days
- Iwata Mfg. Trim 1375 series (single-sided lip) Meter-cut product Material TPEIt can be attached to the edge without adhesive. Fine pebble (fine pattern) and fine sand (extra fine pattern) differ only in the fineness of the pattern, and there is no difference in the intended use. Please use it according to your environment. Providing safety measures and aesthetics at the e... Read MoreDimension C (mm) 2.3 Material (Metal Core) Aluminum (A5052) RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) TPE (thermoplastic elastomer)
- Iwata Mfg. Trim 75 series (single side lip) Material TPEOne side adheres to the board, providing an excellent aesthetic appearance. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in the fineness of the pattern, and there is no difference in the intended use. Please use it according to your environment.Dimension C (mm) 2.3 Material (Metal Core) Aluminum (A5052) RoHS directive (corresponding to 10 substances) Correspondence Specification One side lip Material (Main Unit) TPE (thermoplastic elastomer)from S$99.90Min. 4 days
- Iwata Mfg. Trim 100 series (single-sided lip) Material PVCOne side adheres to the board, providing an excellent aesthetic appearance. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in the fineness of the pattern, and there is no difference in the intended use. Please use it according to your environment.Dimension C (mm) 2.2 Material (Metal Core) Aluminum (A3004) RoHS directive (corresponding to 10 substances) Correspondence Specification One side lip Material (Main Unit) PVC (vinyl chloride)from S$129.90Min. 4 days
- Iwata Mfg. Trim 62 series (single side lip) Material TPEOne side adheres to the board, providing an excellent aesthetic appearance. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in the fineness of the pattern, and there is no difference in the intended use. Please use it according to your environment.Dimension C (mm) 1.9 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Specification One side lip Material (Main Unit) TPE (thermoplastic elastomer)from S$87.99Min. 4 days
- Iwata Mfg. Trim 75 series (single-sided lip) Material PVCOne side adheres to the board, providing an excellent aesthetic appearance. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in the fineness of the pattern, and there is no difference in the intended use. Please use it according to your environment.Dimension C (mm) 2.3 Material (Metal Core) Aluminum (A3004) RoHS directive (corresponding to 10 substances) Correspondence Specification One side lip Material (Main Unit) PVC (vinyl chloride)from S$109.90Min. 4 days
- Iwata Mfg. Trim 62 series (single side lip) Material PVCOne side adheres to the board, providing an excellent aesthetic appearance. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in the fineness of the pattern, and there is no difference in the intended use. Please use it according to your environment.Dimension C (mm) 1.9 Material (Metal Core) Aluminum (A3004) Color Black RoHS directive (corresponding to 10 substances) Correspondence Specification One side lip Material (Main Unit) PVC (vinyl chloride)
- Iwata Mfg. Trim 1375 series (single side lip) Material PVCOne side adheres to the board, providing an excellent aesthetic appearance. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in the fineness of the pattern, and there is no difference in the intended use. Please use it according to your environment.Dimension C (mm) 2.3 Material (Metal Core) Aluminum (A3004) RoHS directive (corresponding to 10 substances) Correspondence Specification One side lip Material (Main Unit) PVC (vinyl chloride)from S$159.90Min. 4 days
- Iwata Mfg. Trim 1375 series (single side lip) Material TPEOne side adheres to the board, providing an excellent aesthetic appearance. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in the fineness of the pattern, and there is no difference in the intended use. Please use it according to your environment.Dimension C (mm) 2.3 Material (Metal Core) Aluminum (A5052) RoHS directive (corresponding to 10 substances) Correspondence Specification One side lip Material (Main Unit) TPE (thermoplastic elastomer)from S$159.90Min. 4 days
- Iwata Mfg. Trim 200 series (single side lip) Material PVCOne side adheres to the board, providing an excellent aesthetic appearance. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in the fineness of the pattern, and there is no difference in the intended use. Please use it according to your environment.Dimension C (mm) 2.2 Material (Metal Core) Aluminum (A3004) Color Black RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Fine Pebble (fine pattern) Specification One side lip Material (Main Unit) PVC (vinyl chloride)from S$129.90Min. 4 days
- Iwata Mfg. 3100 straight pieceSuitable for 3100 ΦD 9.5 RoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2from S$10.99Min. 4 days
- Iwata Mfg. Trim seal 3100 series TPELength (mm) 15 Series 3100 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Tube) EPDM sponge rubber Material TPE (thermoplastic elastomer)from S$389.90Min. 4 days
- Iwata Mfg. Trim seal 4100 series TPELength (mm) 15 Series 4100 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Tube) EPDM sponge rubber Material TPE (thermoplastic elastomer)from S$369.90Min. 4 days
- Iwata Mfg. 6100 straight pieceΦD 16 Suitable for 6100 RoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2from S$13.99Min. 4 days
- Iwata Mfg. Trim 2000 series (single side lip) Material PVCOne side adheres to the board, providing an excellent aesthetic appearance. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in the fineness of the pattern, and there is no difference in the intended use. Please use it according to your environment.Dimension t (mm) 19 Applicable plate thickness (mm) 19~22.0 Dimension C (mm) 2.9 Dimension B (mm) 22 Dimension A (mm) 24.9 Overall Length (m) 30 Dimension r (mm) 6.2 Color Black RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Fine Pebble (fine pattern) Specification One side lip Material (Main Unit) PVC (vinyl chloride) Material (Metal Core) Steelfrom S$779.90Min. 4 days
- Iwata Mfg. 4100 corner pieceΦD 11 Suitable for 4100 RoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2from S$16.99Min. 4 days
- Iwata Mfg. Trim seal +3100 series TPEThe tube part is a foam sponge with cushioning properties, which is ideal for door parts and dustproof measures. It can be easily attached by simply pushing it in without using adhesive. The aluminum core metal provides high grip and reduces weight. , Excellent corrosion resistance You can choose... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material TPE (thermoplastic elastomer)from S$299.90Min. 4 days
- Iwata Mfg. 3100 corner pieceConvenient corner piece for connecting the tube part of the trim seal (3100/4100/6100 series) Dustproof and airtightness is improved by eliminating the seam. Both ends can be easily connected by using the cutting guide (sold separately).Mass (g) 9 Outer Diameter D (Φmm) 9.5 RoHS directive (corresponding to 10 substances) Correspondence Material EPDM (ethylene propylene rubber)from S$13.99Min. 4 days
- Iwata Mfg. 4100 straight pieceΦD 11 Suitable for 4100 RoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2from S$11.99Min. 4 days
- Iwata Mfg. Trim 62 series TPE 15MApplicable plate thickness (mm) 0.3~0.8 Length (m) 15 Pattern 3 Series 62 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Material TPE (thermoplastic elastomer)from S$119.90Min. 4 days
- Iwata Mfg. 6100 corner pieceΦD 16 Suitable for 6100 RoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2from S$18.99Min. 4 days
- Iwata Mfg. Miter ToolA cutting tool for accurately folding the trim to 90 °. * For PVC only.RoHS directive (corresponding to 10 substances) Correspondencefrom S$869.90Min. 4 days
- THD Corner GuideYou can safely bend the air piping and wiring to 90 degrees just by fixing two places with the attached clip. It protects piping and wiring. You can neatly organize piping and wiring that tend to be complicated.Color Black Material / Finish PBTfrom S$2.39Min. 3 days
- Iwata Mfg. trimIt protects the edges of all industrial machines, panels, everyday items, etc. and provides excellent aesthetics. Easy to install without the need for special tools or adhesives. A core metal is molded inside the trim, providing high grip. Aluminum is used for the core metal to reduce weight and ... Read MoreCold / Heat Resistant Temperature (℃) -40~80 Specific Gravity 1.3 Dimension A (mm) 10.8 Mass (g/m) 103 Dimension B (mm) 13.0 Length (m) 15 Dimension C (mm) 2.2 Type 200 series Dimension r (mm) 3.4 Suitable Thickness of Workpiece (mm) 5.0~6.4 Dimension t (mm) 6.4 Material (Metal Core) Aluminum (A3004) Color Black Surface Fine Pebble (fine pattern) Material PVCDiscontinued
- Iwata Mfg. trimIt protects the edges of all industrial machines, panels, everyday items, etc. and provides excellent aesthetics. Easy to install without the need for special tools or adhesives. A core metal is molded inside the trim, providing high grip. Aluminum is used for the core metal to reduce weight and ... Read MoreMaterial (Metal Core) Aluminum (A3004) Mass (g/m) 147 Specific Gravity 1.3 Cold / Heat Resistant Temperature (℃) -40~80 Surface Leather (skin pattern) Dimension r (mm) 3.8 Color White Dimension B (mm) 16.6 Length (m) 15 Material PVC Suitable Thickness of Workpiece (mm) 4.0~8.5 Dimension t (mm) 8.0 Type 1350 series Dimension C (mm) 2.2 Dimension A (mm) 12.4Discontinued
- Iwata Mfg. trimIt protects the edges of all industrial machines, panels, everyday items, etc. and provides excellent aesthetics. Easy to install without the need for special tools or adhesives. A core metal is molded inside the trim, providing high grip. Aluminum is used for the core metal to reduce weight and ... Read MoreDimension C (mm) 2.2 Dimension B (mm) 15.0 Dimension r (mm) 4.2 Material (Metal Core) Aluminum (A3004) Mass (g/m) 147 Color White Specific Gravity 1.3 Suitable Thickness of Workpiece (mm) 9.5~12.7 Type 1350 series Cold / Heat Resistant Temperature (℃) -40~80 Surface Leather (skin pattern) Dimension t (mm) 12.7 Dimension A (mm) 17.1 Material PVC Length (m) 15Discontinued
- Iwata Mfg. trimIt protects the edges of all industrial machines, panels, everyday items, etc. and provides excellent aesthetics. Easy to install without the need for special tools or adhesives. A core metal is molded inside the trim, providing high grip. Aluminum is used for the core metal to reduce weight and ... Read MoreCold / Heat Resistant Temperature (℃) -40~80 Suitable Thickness of Workpiece (mm) 0.8~1.8 Specific Gravity 1.3 Dimension t (mm) 1.6 Dimension C (mm) 1.9 Dimension B (mm) 10.0 Length (m) 15 Dimension r (mm) 2.7 Dimension A (mm) 5.4 Mass (g/m) 54 Type 62 series Material (Metal Core) Aluminum (A3004) Color Black Surface Fine Pebble (fine pattern) Material PVCDiscontinued
- Iwata Mfg. trimIt protects the edges of all industrial machines, panels, everyday items, etc. and provides excellent aesthetics. Easy to install without the need for special tools or adhesives. A core metal is molded inside the trim, providing high grip. Aluminum is used for the core metal to reduce weight and ... Read MoreCold / Heat Resistant Temperature (℃) -40~80 Specific Gravity 1.3 Suitable Thickness of Workpiece (mm) 11.5~12.7 Dimension t (mm) 12.7 Mass (g/m) 136 Type 1375 series Dimension B (mm) 14.6 Length (m) 15 Dimension A (mm) 17.3 Dimension C (mm) 2.3 Dimension r (mm) 3.3 Material (Metal Core) Aluminum (A3004) Color Black Surface Fine Pebble (fine pattern) Material PVCDiscontinued
- Iwata Mfg. trimIt protects the edges of all industrial machines, panels, everyday items, etc. and provides excellent aesthetics. Easy to install without the need for special tools or adhesives. A core metal is molded inside the trim, providing high grip. Aluminum is used for the core metal to reduce weight and ... Read MoreCold / Heat Resistant Temperature (℃) -40~80 Specific Gravity 1.3 Suitable Thickness of Workpiece (mm) 1.6~3.0 Dimension B (mm) 11.0 Length (m) 15 Dimension C (mm) 2.3 Dimension t (mm) 2.4 Dimension r (mm) 4.0 Dimension A (mm) 7.0 Type 75 series Mass (g/m) 76 Material (Metal Core) Aluminum (A3004) Color Black Surface Fine Pebble (fine pattern) Material PVCDiscontinued
- Iwata Mfg. trimIt protects the edges of all industrial machines, panels, everyday items, etc. and provides excellent aesthetics. Easy to install without the need for special tools or adhesives. A core metal is molded inside the trim, providing high grip. Aluminum is used for the core metal to reduce weight and ... Read MoreCold / Heat Resistant Temperature (℃) -40~80 Suitable Thickness of Workpiece (mm) 0.2~0.8 Dimension t (mm) 0.4 Specific Gravity 1.3 Dimension C (mm) 1.9 Dimension B (mm) 10.0 Length (m) 15 Dimension r (mm) 2.7 Dimension A (mm) 4.2 Mass (g/m) 54 Type 62 series Material (Metal Core) Aluminum (A3004) Color Black Surface Fine Pebble (fine pattern) Material PVCDiscontinued
- Iwata Mfg. trimIt protects the edges of all industrial machines, panels, everyday items, etc. and provides excellent aesthetics. Easy to install without the need for special tools or adhesives. A core metal is molded inside the trim, providing high grip. Aluminum is used for the core metal to reduce weight and ... Read MoreDimension r (mm) 4.0 Material (Metal Core) Aluminum (A3004) Dimension A (mm) 7.0 Cold / Heat Resistant Temperature (℃) -40~80 Surface Fine sand (fine pattern) Specific Gravity 1.3 Length (m) 15 Mass (g/m) 76 Dimension C (mm) 2.3 Dimension B (mm) 11.0 Color White Dimension t (mm) 2.4 Type 75 series Material PVC Suitable Thickness of Workpiece (mm) 1.6~3.0Discontinued
- Iwata Mfg. trimIt protects the edges of all industrial machines, panels, everyday items, etc. and provides excellent aesthetics. Easy to install without the need for special tools or adhesives. A core metal is molded inside the trim, providing high grip. Aluminum is used for the core metal to reduce weight and ... Read MoreCold / Heat Resistant Temperature (℃) -40~80 Specific Gravity 1.3 Dimension A (mm) 10.8 Type 100 series Mass (g/m) 101 Dimension B (mm) 12.7 Length (m) 15 Dimension C (mm) 2.2 Dimension r (mm) 3.6 Suitable Thickness of Workpiece (mm) 5.0~6.4 Dimension t (mm) 6.4 Material (Metal Core) Aluminum (A3004) Color Black Surface Fine Pebble (fine pattern) Material PVCDiscontinued
- Iwata Mfg. trimIt protects the edges of all industrial machines, panels, everyday items, etc. and provides excellent aesthetics. Easy to install without the need for special tools or adhesives. A core metal is molded inside the trim, providing high grip. Aluminum is used for the core metal to reduce weight and ... Read MoreCold / Heat Resistant Temperature (℃) -40~80 Suitable Thickness of Workpiece (mm) 0.4~1.2 Dimension t (mm) 0.8 Specific Gravity 1.3 Dimension C (mm) 1.9 Dimension B (mm) 10.0 Length (m) 15 Dimension r (mm) 2.7 Dimension A (mm) 4.6 Mass (g/m) 54 Type 62 series Material (Metal Core) Aluminum (A3004) Color Black Surface Fine sand (fine pattern) Material PVCDiscontinued
- Iwata Mfg. trimIt protects the edges of all industrial machines, panels, everyday items, etc. and provides excellent aesthetics. Easy to install without the need for special tools or adhesives. A core metal is molded inside the trim, providing high grip. Aluminum is used for the core metal to reduce weight and ... Read MoreSuitable Thickness of Workpiece (mm) 4.0~5.0 Dimension r (mm) 3.6 Dimension C (mm) 2.2 Dimension A (mm) 9.2 Cold / Heat Resistant Temperature (℃) -40~80 Surface Basket wave (mesh pattern) Material PVC Material (Metal Core) Aluminum (A3004) Specific Gravity 1.3 Mass (g/m) 101 Color White Dimension B (mm) 13.3 Type 100 series Dimension t (mm) 4.8 Length (m) 15Discontinued
- Iwata Mfg. trimIt protects the edges of all industrial machines, panels, everyday items, etc. and provides excellent aesthetics. Easy to install without the need for special tools or adhesives. A core metal is molded inside the trim, providing high grip. Aluminum is used for the core metal to reduce weight and ... Read MoreMass (g/m) 136 Dimension C (mm) 2.3 Cold / Heat Resistant Temperature (℃) -40~80 Specific Gravity 1.3 Surface Fine Pebble (fine pattern) Type 1375 series Material (Metal Core) Aluminum (A3004) Suitable Thickness of Workpiece (mm) 2.0~4.0 Color White Material PVC Dimension r (mm) 4.4 Length (m) 15 Dimension t (mm) 3.2 Dimension A (mm) 7.8 Dimension B (mm) 19.0Discontinued
- Iwata Mfg. trimIt protects the edges of all industrial machines, panels, everyday items, etc. and provides excellent aesthetics. Easy to install without the need for special tools or adhesives. A core metal is molded inside the trim, providing high grip. Aluminum is used for the core metal to reduce weight and ... Read MoreCold / Heat Resistant Temperature (℃) -40~80 Specific Gravity 1.3 Length (m) 15 Material (Metal Core) Aluminum (A3004) Color Brown Material PVCDiscontinued