Trim Seals
A trim seal is a part used as a cushioning material or packing for doors and machine tools. Since the tube attached to the trim has cushioning properties, it is used as a cushioning material and for dust prevention. Iron and stainless steel are used for the core, but silicone, oil-resistant TPE (thermoplastic elastomer), vinyl chloride, etc. are often used for the tube, and it is necessary to select the material according to the place and environment where it is used. There is a part. There are also patterns with fine pebble with fine pattern and fine sand with fine pattern.
Other Related Pages
- Iwata Mfg. Rubber edge trim TRE32Applicable plate thickness (mm) 3.2 Hardness (Shore A) 70~80 RoHS directive (corresponding to 10 substances) Correspondence Material Neoprene Applicable Standard RoHS2from S$89.99Min. 4 days
- HOTTY POLYMER Eco-trim ET-04 typeRoHS directive (corresponding to 10 substances) Correspondence
- Iwata Mfg. Rubber sealA cushioning material that can be easily attached with double-sided tape.Operating Temperature (℃) -28~+65 Hardness (Shore A) 20~30 RoHS directive (corresponding to 10 substances) Correspondence Material EPDM ethylene propylene rubber
- Iwata Mfg. Trim seal 6100-A series meter cut product Material TPETrim seal with cushioned tube on the trim. TPE is a material that does not easily generate harmful substances when it is consumed, has excellent recyclability, and is designed to deal with recent environmental problems. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in the fi... Read MoreDimension C (mm) 2.2 Series 6100 Type A Material (Metal Core) Aluminum (A5052) Color Black Material (Tube) EPDM sponge rubber Pattern Fine Pebble (fine pattern) Material (Main Unit) TPE (thermoplastic elastomer)
- Iwata Mfg. Trim seal 6100-C series Meter-cut product Material TPETrim seal with a cushioned tube on the trim Fine pebble (fine pattern) and fine sand (extra fine pattern) differ only in the fineness of the pattern, and there is no difference in the intended use. Please use it according to your environment. For cushioning materials for machine tools and doorsMaterial (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Tube) EPDM sponge rubber
- Iwata Mfg. Trim seal (integrated molding) TSLBApplicable plate thickness (mm) 1.5~2.5(TSLB) Material (Metal Core) Aluminum wire carrier Color Black RoHS directive (corresponding to 10 substances) Correspondence Material EPDM (ethylene propylene rubber) Material (Sponge) EPDM sponge Applicable Standard RoHS2
- Iwata Mfg. Trim seal (integrated molding) TSJBApplicable plate thickness (mm) 1.5~2.5(TSJB) Material (Metal Core) Aluminum wire carrier Color Black RoHS directive (corresponding to 10 substances) Correspondence Material EPDM (ethylene propylene rubber) Material (Sponge) EPDM sponge Applicable Standard RoHS2
- Iwata Mfg. Trim seal 3100-C series Meter cut product Material TPETrim seal with cushioned tube on the trim. TPE is a material that does not easily generate harmful substances when it is consumed, has excellent recyclability, and is designed to deal with recent environmental problems. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in the fi... Read MoreMaterial (Metal Core) Aluminum (A5052) Color Black Material (Tube) EPDM sponge rubber
- Iwata Mfg. Trim seal 3100-A series meter cut product Material TPETrim seal with cushioned tube on the trim. TPE is a material that does not easily generate harmful substances when it is consumed, has excellent recyclability, and is designed to deal with recent environmental problems. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in the fi... Read MoreMaterial (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Tube) EPDM sponge rubber
- Iwata Mfg. Monolithic trim seal TSE-C series meter cut product Material oil resistant TPEIntegrally molded type with excellent oil resistance and hard to peel off the tube For cushioning materials for machine tools and doorsDimension E (mm) 1.5 Dimension C (mm) 1.7 Dimension F (mm) 6.4 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Tube) EPDM sponge rubber Pattern Plainfrom S$26.99Min. 2 days
- HOTTY POLYMER Eco-trim ET-02 typeRoHS directive (corresponding to 10 substances) Correspondence
- HOTTY POLYMER Silicone trim HR-08 typeIt can be attached to the edge without adhesive. By using silicone rubber for the exterior, it is a product with high heat resistance and high chemical resistance, which are the characteristics. As packing for medical equipment, testing equipment, inspection equipment, food machinery * Metal may ... Read MoreApplicable Temperature Range -60~170℃ Suitable Thickness of Workpiece (mm) 1.0~3.2 RoHS directive (corresponding to 10 substances) Correspondence Material (Metal Core) Iron (SPCC) Material (Main Unit) Silicone rubber
- Iwata Mfg. Monolithic trim seal TSG-A series Meter-cut product Material Oil-resistant TPEIntegrally molded type with excellent oil resistance and hard to peel off the tube For cushioning materials for machine tools and doorsDimension C (mm) 1.7 Dimension E (mm) 2.1 Dimension F (mm) 9.65 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Pattern Plain
- Iwata Mfg. Monolithic trim seal TSG-C series Meter-cut product Material Oil-resistant TPEIntegrally molded type with excellent oil resistance and hard to peel off the tube For cushioning materials for machine tools and doorsDimension C (mm) 1.7 Dimension E (mm) 2.1 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Pattern Plain
- HOTTY POLYMER Eco-trim ET-03 typeRoHS directive (corresponding to 10 substances) Correspondence
- HOTTY POLYMER Eco-trim ET-01 typeRoHS directive (corresponding to 10 substances) Correspondence
- HOTTY POLYMER Silicone trim HR-07 typeIt can be attached to the edge without adhesive. By using silicone rubber for the exterior, it is a product with high heat resistance and high chemical resistance, which are the characteristics. As packing for medical equipment, testing equipment, inspection equipment, food machinery * Metal may ... Read MoreApplicable Temperature Range -60~170℃ Suitable Thickness of Workpiece (mm) 1.0~3.2 RoHS directive (corresponding to 10 substances) Correspondence Material (Metal Core) Iron (SPCC) Material (Main Unit) Silicone rubberfrom S$53.99Min. 8 days
- Iwata Mfg. Trim seal 4100-C series Meter-cut product Material TPETrim seal with a cushioned tube on the trim Fine pebble (fine pattern) and fine sand (extra fine pattern) differ only in the fineness of the pattern, and there is no difference in the intended use. Please use it according to your environment. For cushioning materials for machine tools and doorsMaterial (Metal Core) Aluminum (A5052) Color Black Material (Tube) EPDM sponge rubberfrom S$29.99Min. 4 days
- Iwata Mfg. Trim seal 4100 series A type"Trim seal" with a cushioned tube on the "trim" Ideal for cushioning materials such as doors and dustproof measures.Dimension C (mm) 2.2 Color Black RoHS directive (corresponding to 10 substances) Correspondence Pattern Fine Pebble (fine pattern)from S$26.99Min. 4 days
- HOTTY POLYMER Silicone trim HR-06 typeIt can be attached to the edge without adhesive. By using silicone rubber for the exterior, it is a product with high heat resistance and high chemical resistance, which are the characteristics. As packing for medical equipment, testing equipment, inspection equipment, food machinery * Metal may ... Read MoreApplicable Temperature Range -60~170℃ Suitable Thickness of Workpiece (mm) 1.0~3.2 RoHS directive (corresponding to 10 substances) Correspondence Material (Metal Core) Iron (SPCC) Material (Main Unit) Silicone rubber
- Iwata Mfg. Rubber edge trim TRE48Applicable plate thickness (mm) 4.8 Hardness (Shore A) 70~80 RoHS directive (corresponding to 10 substances) Correspondence Material Neoprene Applicable Standard RoHS2from S$169.90Min. 4 days
- Iwata Mfg. Monolithic trim seal TSF-C series meter cut product Material oil resistant TPEIntegrally molded type with excellent oil resistance and hard to peel off the tube For cushioning materials for machine tools and doorsDimension E (mm) 1.6 Dimension C (mm) 1.7 Dimension F (mm) 7.2 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Pattern Plainfrom S$27.99Min. 4 days
- Iwata Mfg. Trim Seals 3100 Series C Type"Trim seal" with a cushioned tube on the "trim" Ideal for cushioning materials such as doors and dustproof measures.Dimension C (mm) 2.2 Color Black Pattern Fine Pebble (fine pattern)from S$29.99Min. 4 days
- Iwata Mfg. Trim seal 4100-A series meter cut product Material TPETrim seal with cushioned tube on the trim. TPE is a material that does not easily generate harmful substances when it is consumed, has excellent recyclability, and is designed to deal with recent environmental problems. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in the fi... Read MoreDimension C (mm) 2.2 Material (Metal Core) Aluminum (A5052) Color Black Material (Tube) EPDM sponge rubber Pattern Fine Pebble (fine pattern) Material (Main Unit) TPE (thermoplastic elastomer)from S$29.99Min. 4 days
- Iwata Mfg. Trim seal (integral molding) TSH series C type"Trim seal" with a cushioned tube on the "trim" For integrally molded machine tools and door cushions that have excellent oil resistance and the tube does not easily come off.Suitable Thickness of Workpiece (mm) 1.2~2.4 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Oil resistant TPEfrom S$27.99Min. 4 days
- Iwata Mfg. Trim seal 4100 series C type"Trim seal" with a cushioned tube on the "trim" Ideal for cushioning materials such as doors and dustproof measures.Dimension C (mm) 2.2 Color Black RoHS directive (corresponding to 10 substances) Correspondence Pattern Fine Pebble (fine pattern)from S$26.99Min. 4 days
- HOTTY POLYMER Silicone trim HR-06S SUS typeIn addition to the conventional iron wire carrier, stainless steel punching metal specifications have been added to the silicone trim. It has excellent rust prevention, flexibility, and safety. As packing for medical equipment, testing equipment, and inspection equipmentRoHS directive (corresponding to 10 substances) Correspondencefrom S$58.99Min. 8 days
- Iwata Mfg. Rubber edge trim TRE08Applicable plate thickness (mm) 0.8 Hardness (Shore A) 70~80 RoHS directive (corresponding to 10 substances) Correspondence Material Neoprene Applicable Standard RoHS2 Specification Without sealer materialfrom S$53.99Min. 4 days
- Iwata Mfg. Monolithic trim seal TSE-A series Meter-cut product Material Oil-resistant TPEIntegrally molded type with excellent oil resistance and hard to peel off the tube For cushioning materials for machine tools and doorsDimension E (mm) 1.5 Dimension C (mm) 1.7 Dimension F (mm) 6.4 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Pattern Plainfrom S$26.99Min. 4 days
- Iwata Mfg. Moulding Trim Seal TSF-A Series Meter Cut Oil Resistant TPEIntegrally molded type with excellent oil resistance and hard to peel off the tube For cushioning materials for machine tools and doorsDimension E (mm) 1.6 Dimension C (mm) 1.7 Dimension F (mm) 7.2 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Pattern Plainfrom S$27.99Min. 4 days
- Iwata Mfg. Trim 62 series (B-5T)It protects the edges and provides a great aesthetic.Color Black RoHS directive (corresponding to 10 substances) Correspondencefrom S$84.99Min. 4 days
- Iwata Mfg. Rubber edge trim TRE16Applicable plate thickness (mm) 1.6 Hardness (Shore A) 70~80 RoHS directive (corresponding to 10 substances) Correspondence Material Neoprene Applicable Standard RoHS2from S$66.99Min. 4 days
- HOTTY POLYMER Silicone trim HR-09S type SUS typeIn addition to the conventional iron wire carrier, stainless steel punching metal specifications have been added to the silicone trim. It has excellent rust prevention, flexibility, and safety. As packing for medical equipment, testing equipment, and inspection equipmentRoHS directive (corresponding to 10 substances) Correspondencefrom S$48.99Min. 8 days
- Iwata Mfg. Trim seal 6200-A series meter cut product Material TPETrim seal with a cushioned tube on the trim Fine pebble (fine pattern) and fine sand (extra fine pattern) differ only in the fineness of the pattern, and there is no difference in the intended use. Please use it according to your environment. For cushioning materials for machine tools and doorsApplicable plate thickness (mm) 1.2~1.6 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Tube) EPDM sponge rubberfrom S$24.99Min. 4 days
- Iwata Mfg. Trim seal 3100 series A type"Trim seal" with a cushioned tube on the "trim" Ideal for cushioning materials such as doors and dustproof measures.Dimension C (mm) 2.2 Color Black Pattern Fine Pebble (fine pattern)from S$27.99Min. 4 days
- HOTTY POLYMER Silicone trim HR-08S SUS typeIn addition to the conventional iron wire carrier, stainless steel punching metal specifications have been added to the silicone trim. It has excellent rust prevention, flexibility, and safety. As packing for medical equipment, testing equipment, and inspection equipmentRoHS directive (corresponding to 10 substances) Correspondencefrom S$56.99Min. 8 days
- Iwata Mfg. Rubber seal TRS3-3Hole Size (mm) 2.4 Hardness (Shore A) 20~30 Height (mm) 5.6 Width (mm) 9.5 RoHS directive (corresponding to 10 substances) Correspondence Material EPDMfrom S$7.59Min. 4 days
- Iwata Mfg. Trim seal 3100 series A type Material TPE"Trim seal" with a cushioned tube on the "trim". Ideal for cushioning materials such as doors and dustproof measures. Optimal tube compression is 40-60%. Fine pebble (fine pattern) and fine sand (fine pattern) differ only in the fineness of the pattern, and there is no differe... Read MoreDimension C (mm) 2.2 Seat Post Diameter (Φmm) 9.5 Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Tube) EPDM sponge rubber Surface Treatment Fine Pebble (fine pattern) Material (Main Unit) TPE (thermoplastic elastomer) Type Type Afrom S$279.90Min. 4 days
- HOTTY POLYMER Silicone trim HR-07S SUS typeIn addition to the conventional iron wire carrier, stainless steel punching metal specifications have been added to the silicone trim. It has excellent rust prevention, flexibility, and safety. As packing for medical equipment, testing equipment, and inspection equipmentRoHS directive (corresponding to 10 substances) Correspondencefrom S$59.99Min. 8 days
- Iwata Mfg. Trim seal (integrated molding) TSEBApplicable plate thickness (mm) 1.8~2.4(TSE) Material (Metal Core) Aluminum (A5052) Color Black RoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHS2from S$27.99Min. 4 days
Filter by categories