All Category

Deodorants / Antiperspirants

View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. Cotton lab sweat pad pat silver ion (white)
    Cotton Labo Cotton lab sweat pad pat silver ion (white)
    A large-capacity 40-sheet sweat pad that contains silver ions in a soft-feeling sheet. The refreshing white film makes it easy to match with any clothes.
    Product Type  Pad type 
    from S$8.99
    Min. 2 days
  2. Ase Waki Pat Riff
    Kobayashi Pharmaceutical Ase Waki Pat Riff
    With a 3-layer water absorption structure of about 1 mm, it is an uneven surface sheet that prevents sweat odor all day long with the power of ions of antibacterial components that prevent yellowing due to sweat stains and the scent of soap. Dot-shaped glue that is hard to peel off
    Product Type  Pad type 
    Rating:
    100%
    from S$7.39
    Min. 3 days
  3. Sweat Pat A Seine Cool
    JEX Sweat Pat A Seine Cool
    Ultra-thin, cool type with refreshing ingredients (natural beige). As it is a slim type with a thickness of 0.9 mm or less, it has a supple and non-stiff deodorant function. Even though it is super slim, it firmly guards against sweat stains. A convenient 2-way type that can also be used with sle... Read More
    Product Type  Pad type 
    from S$9.99
    Min. 7 days
  4. Aside sweat and refreshing pat
    KAWAGUCHI Aside sweat and refreshing pat
    from S$11.99
    Min. 5 days
  5. Sarari  Nudy Waki Film  Normal
    Chez Moi Sarari Nudy Waki Film Normal
    Blocks embarrassing sweat stains! A feeling of use that forgets to attach with an ultra-thin transparent film! * Do not use if you have an abnormality on your skin such as a wound, swelling or rash. * Do not use if you have sensitive skin, allergies, or people who are prone to get a rash from tap... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$13.99
    Min. 6 days
  6. BRO.FOR.MEN Protect Flim Sheet
    Chez Moi BRO.FOR.MEN Protect Flim Sheet
    For business scenes, everyday wear, sports ... Easy to put on! Protect guard against sweat stains on your armpits. * Do not use if you have an abnormality on your skin such as a wound, swelling or rash. * Do not use if you have sensitive skin, allergies, or people who are prone to get a rash from... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$23.99
    Min. 6 days
  7. Perspiration pad silver ion
    Cotton Labo Perspiration pad silver ion
    Prevents sweat stains on clothing just by pasting. Contains silver ions. Soft feel.
    Color  Beige 
    from S$8.99
    Min. 3 days
  8. Sweat pat a seine flesh color
    JEX Sweat pat a seine flesh color
    Ultra-thin, regular type (natural beige). As it is a slim type with a thickness of 0.9 mm or less, it has a supple and non-stiff deodorant function. Even though it is super slim, it firmly guards against sweat stains. A convenient 2-way type that can also be used with sleeveless and sleeves.
    Product Type  Pad type 
    from S$9.99
    Min. 7 days
  9. Men's Underarm Sweat Pad Riff
    Kobayashi Pharmaceutical Men's Underarm Sweat Pad Riff
    Product Type  Pad type 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  10. Salari  Nudy Waki Film  Air
    Chez Moi Salari Nudy Waki Film Air
    The ultra-thin special film adheres to the armpit sweat stop! It feels so good that you forget that it is attached at 0.005 mm. * Do not use if you have an abnormality on your skin such as a wound, swelling or rash. * Do not use if you have sensitive skin, allergies, or people who are prone to ge... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 6 days
  11. Sweat-absorbing pat
    IRIS OHYAMA Sweat-absorbing pat
    Quickly absorbs the sweat you care about and prevents sweat from getting on your clothes. The power of silver ions keeps it clean. Easy to install by just sticking it on your clothes.
    Thickness (mm)  About 2  Dimensions (Width W x Height H) (mm)  [Pad] 111 * 121 
    Discontinued
  12. Sweat removal sheet roll to stick directly to armpit
    AIMEDIA Sweat removal sheet roll to stick directly to armpit
    You can freely cut and use it according to the place you want to paste! Easy-to-install seal type. Water absorption has been increased by about 10% compared to conventional products. Beige color that is inconspicuous. Single-use type.
    Dimensions (cm)  About horizontal 5.5 × 300  Material  Body cotton, polyurethane 
    Discontinued
  13. Sweat removal inner pad
    CERVIN Sweat removal inner pad
    This side pad is perfect for preventing sweat stains, not only in summer but also in any season. As it is a hook type strap type, it can be easily attached to your brassiere! The strap size can be adjusted in 3 steps, which is very convenient. The shape is designed with the side line in mind, so ... Read More
    Size (cm)  11×15 (not including strap) 
    Discontinued
  14. Sweat pad
    IRIS OHYAMA Sweat pad
    A sweat pad containing Ag + silver ions. Easy installation just by sticking it on clothes! Quickly absorbs the sweat you care about and prevents sweat from getting on your clothes. * Do not use for any other purpose. * Please attach when the clothes are dry. * Please remove immediately after use.... Read More
    Dimensions (height H x width W x thickness t) (cm)  About 12.1 × 11.2 × 0.2  Material  Pulp, PE, PET, polyethylene film 
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction