Washroom Consumables & Supplies
Toiletries are toiletries that clean and sanitize toilets, and deodorants and fragrances that strongly deodorize toilet odors and broaden the scent. It is used to make the toilet space comfortable. Once installed, the effect of deodorization and fragrance will last for several months, so you can make your toilet a space of your choice without any hassle. There are stylishly designed items that can be placed in the toilet, ones with adjustable fragrance intensity, and spray-type ones that can be selected according to the frequency and preference of use.
Other Related Pages
- SANKO Floor dirt prevention mat 5-packJust lay it down to prevent it from getting dirty, and if it gets dirty, just throw it away and it's easy to clean. It can also be used for men's urinals. With a notch that does not stain the gap. The back side of the mat sticks to the floor so it won't slip. Contains catechin and has... Read MoreMass (g) About 295 Dimensions (Width W x Depth D) (mm) About 550 × 440 Where to Use Toilet
- AS ONE Toilet Seat Sheet Paper (Toilet Seat Sheet with Antibacterial Agent)A sheet that can be flushed down the toilet after use.Dimension (mm) 372×432 As ONE Part Number 8-2540-01 Where to Use Toilet
- JOINTEX Toilet seat sheet paperToilet seat sheet paper for a bargain toilet. It is also recommended for bulk buying. Please use by dropping the notch in the toilet bowl.Sheet Size (mm) Height 440 x width 380 Specification JOINTEX original, sMART VALUE Material Pulpfrom S$8.59Min. 2 days
- KAKUDAI MFG Spoid Rubber (Small)Suitable for clearing clogging of sinks.Material NR, tree Where to Use Toiletfrom S$7.79Min. 2 days
- YAMAZAKI (CONDOR) Condor rubber cup caseA cover case suitable for storing the Western-style small (C286-00SU-MB) and medium (C287-00MU-MB) Condor rubber cups.Mass (g) 125 Dimensions (D x W x H) (mm) 155×157×175 Material PP Where to Use Toilet
- YAMAZAKI (CONDOR) 2989.jp + Rubber CupFor removing clogging of drains in bathrooms, washrooms, and toilets.Where to Use Toilet
- OKA Royal Collection Chelsea Wash Toilet Seat CoverGraceful and vivid toiletry series "Royal Collection" with rose and heraldic motifs A soft toilet seat cover with a very soft pile and a soft and thick pile. It can be washed in a washing machine, so you can always keep it clean. Antibacterial and deodorant processing is applied to the ... Read MoreMaterial 100% acrylic% Mass (g) 58 Dimensions, Width x Depth x Thickness (mm) 750×140×1 RoHS directive (corresponding to 10 substances) Correspondence Color Gray (GY) Type of Sign Hook type Where to Use Toiletfrom S$14.99Min. 7 days
- Nikko Ladies plastic bag box typeSince the contents are invisible in a black type plastic bag, it can be used as a sanitary item, a garbage bag, or an etiquette bag. It is a BOX type and convenient to carry.Mass (g) 120 Thickness (μm) 15 dimension, width x height (cm) About 30 × 35 Color Black Material Polyethylene Where to Use Toilet
- LEC corron toilet potA square type toilet pot (sanitary box) that can be placed neatly with a colon design. It is a large size with a lot of capacity. It is easy to set because it comes with a middle pig that holds the plastic bag with one touch. Comes with a soft-touch knob that can be opened and closed with one han... Read MoreDimension (mm) 140×150×165H Mass (g) 260 Type Soft touch knob Series corron
- TERAMOTO Rubber cupEliminates clogging of drains such as sinks, bathrooms, and toilet bowls. There are two sizes according to the size of the drain. No PVC for water flowMaterial (Head) Natural rubber Where to Use Toilet
- YAMAZAKI (CONDOR) Rubber Cup Western StyleUnclogging the Western style toilet. For cloggingWhere to Use Toilet
- TERAMOTO Western style cup Φ165 × 655Eliminates clogging of drains such as sinks and bathrooms. The shape is perfect for Western-style toilets, and quickly resolves clogging of the toilet. Of course, it can also be used for Japanese style toilets.Mass (kg) 0.4 Trusco Part No. 003-3413 Width x Length (mm) 165×655 Where to Use Toilet
- YAMAZAKI (CONDOR) Rubber cupRemoves clogging of drains and Japanese style toilets. For cloggingWhere to Use Toilet
- NIHON CLEAN-TECH Rubber Cup Mini Φ130The cup part uses natural rubber, so it does not harden even in winter and is easy to use. With a grip that is easy to pump.Dimensions, Diameter x Height H (Φmm x mm)Φ 130×300 Where to Use Toilet
- CHEMICAL JAPAN Toilet corner poly bagSanitary processing bag with deodorant in it. It has a deodorizing effect, so it is ideal for toilet corners. It is black and the contents cannot be seen.Dimension (mm) 250×350 RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylene Where to Use Toiletfrom S$2.39Min. 2 days
- LEC r + style deodorant toilet potIt is a popular toilet pot (sanitary box) with a clean form and easy-to-use functions and shape. The lid opens with one push. Contains a deodorant to suppress the annoying odor in the pot. You can easily set a plastic bag (the plastic bag is sold separately). For toilet storage. * Please do not p... Read MoreDimension (mm) 135x135x200H Mass (g) 335 Color White Type deodorize Series r+style
- TERAMOTO New Rubber Cup FIT (for Water-Saving Toilets)Since it has a "brimmed" that is not found in conventional rubber cups, it fits well into water-saving toilet bowls with complicated shapes.Trusco Part No. 752-0794 Dimensions, Width W x Depth D x Height H (mm) About 184 × 200 × 604 Mass (g) About 437 Where to Use Toilet
- TERAMOTO New rubber cup FIT S with trayWith a "brimming" not found in conventional rubber cups, it fits into water-saving toilets with complicated shapes. Compatible with water-saving toilets from major manufacturers. It can also be used for conventional toilet bowls. With hygienic tray. * It may not be available for some to... Read MoreCup Diameter (Φmm) 165 Mass (g) 590 Dimensions, Width W x Depth D x Height H (mm) About 213 × 217 × 480 Where to Use Toilet
- YAMAZAKI (CONDOR) L / Toilet corner AL triangle typeA sanitary box for men to improve the environment of the toilet in consideration of patients. The movement to install sanitary boxes (dirt containers) in the private rooms of men's toilets is spreading nationwide, including some local governments and commercial facilities.Length (mm) 143 Height (mm) 195 Width (mm) 224 Capacity (L) 3.2 Trusco Part No. 370-2189 Mass (g) 400 Material Body / Polystyrene (PS) Where to Use Toilet
- SANKO Pee sucks ~ PatPrevents pee leakage from the front of the toilet bowl and does not stain the floor surface. Prevents scattering when peeing and dirt due to leakage from gaps. The troublesome cleaning of the toilet bowl and the trouble of wiping the floor are reduced. Disposable type.
- YUDA Toilet cleansing stickerIt makes you want to aim! Just stick it on and it will be easier to clean the toilet !! All you have to do is clean the area to be pasted with detergent and dry it, and then apply "Hit-kun".Diameter (Φmm) 30 TKG Part No. (2017) 6-1279-1901 TKG Part No. 8-1373-2101 Where to Use Toilet Material the film
- YAMAZAKI (CONDOR) L / Toilet Corner AL SquareA sanitary box for men to improve the environment of the toilet in consideration of patients. The movement to install sanitary boxes (dirt containers) in the private rooms of men's toilets is spreading nationwide, including some local governments and commercial facilities.Width (mm) 140 Length (mm) 140 Height (mm) 195 Capacity (L) 2.8 Mass (g) 340 Trusco Part No. 370-2171 Material Body / Polystyrene (PS) Where to Use Toiletfrom S$19.99Min. 2 days
- NIHON CLEAN-TECH Vacuum pipe cleanerClogged drain pipe For eliminating clogging of pipes! A vacuum pipe cleaner that is convenient for clogging pipes such as powerful power wash basins, sinks, Japanese / Western style toilets, and men's toilets. Easy operation by simply pulling up or pushing the handle. The strong suction force... Read MoreDimensions, Width W x Depth D x Height H (cm) 15.5×15.5×42 Where to Use Toilet
- YAMAZAKI (CONDOR) Rubber cup Western style AL (with cover case)A rubber cup for Western-style toilets that comes with a case and is easy to store. For cloggingWidth (mm) 160 Length (mm) 160 Trusco Part No. 438-4202 Height (mm) 620 Mass (g) 700 Where to Use Toilet
- Inomata chemical Sanitization sheet caseA case that can stylishly store the disinfectant sheet for refilling the toilet. Also compatible with wipes and wet sheets for pets. The corners of the case are rounded for peace of mind. A white color that is clean and fits well in the interior.Mass (g) 106 Heat Resistance Temperature (℃) 120 Dimensions, Width W x Depth D x Height H (cm) 18.1×13.7×7.5 Material Polypropylene Color White
- Ordiy Plastic bag for plus plus toilet corner"Plus Plus" sanitary bag that makes everyday life convenient Mat type toilet corner Contains 20 plastic bags. It is black and you can not see the contents, so you can rest assured. Comes with a gusset that is easy to install. No toxic chlorine gas is generated when burned.Allowable Low Temperature (℃) -30 Thickness (mm) 0.01 Folder Thickness (mm) 130 Dimensions (Width W x Depth D) (mm) 170×350 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material High density polyethylene Where to Use Toilet
- Shinkigosei (TONBO) Toilet cover dual-purpose deep typeHeight (mm) 195 Opening Width (mm) 305 Mass (g) 473 Length (mm) 630 Trusco Part No. 818-3421 Material Polypropylene (PP) Where to Use Toilet
- LEC Toilet In other words, take (with case)The rubber cup can be used to remove clogging of Western-style toilets by pulling out the tip, and can also be used for Japanese-style urinals and floor drains by pushing in the tip. With a case with a water splash prevention sheet during use, it can be stored neatly and is hygienic. For clogging... Read MoreDimension (mm) 160×160×620 Mass (g) 568 Type In other words, take Specification With case
- OHE & CO. One-touch corner boxLarge size with plenty of space. With a middle frame, the plastic bag can be easily pressed. Wide mouth type that is easy to put in. * Do not use for anything other than its intended purpose.Inner Dimensions, Width W x Depth D x Height H (mm) About 200 × 135 × 135 Mass (g) About 310 Where to Use Toilet Color Whitefrom S$13.99Min. 2 days
- OKATO Color Mode Premium Toilet MatToilet products with elegant deep colors and premium usability Toilet mats with high-class, deep and beautiful colors. Make your usual place your favorite space with beautiful colors! With Ag + silver ion processing, it suppresses the growth of bacteria and is hygienic with antibacterial, deodora... Read MoreDimensions (Vertical x Horizontal) (cm) About 55 × 60 Finish Processing Cleat Mix Rate (%) Pile / Polyester 75, Acrylic 25 Where to Use Toiletfrom S$29.99Min. 2 days
- SONICAL Hit-kunEasy to clean the toilet just by sticking it on the urinal! Since the pattern changes when you hit the target, you will want to aim at it, and as a result, cleaning work will be reduced without leaking to the outside of the toilet bowl. * The design changes at a temperature of 40 ° C, but the pro... Read MoreSpecification Diameter 33mm Where to Use Toilet
- YAMAZAKI (CONDOR) Daily Clean Rubber Cup WesternFor removing clogging of drains in toilets, bathrooms, and washrooms. Increased suction power with a large flanger!Mass (g) 430 Size S Where to Use Toilet
- OHE & CO. Toilet fan Large corner boxIt fits perfectly in the corner. It's a little big and convenient. It has antibacterial and antifungal treatment. The plastic bag is easy to set and it doesn't take much time to throw away the trash.Mass (g) About 208 Inner Dimensions, Width W x Depth D x Height H (mm) Approx. 190 × 175 × 155 Material Polypropylene Where to Use Toilet Color Whitefrom S$9.19Min. 2 days
- SANKO Toilet seat handleHygienic without getting your hands dirty.Length (cm) 10.5 Height (cm) 2.5 Width (cm) 6.5 Heat Resistance Temperature (℃) 80 Where to Use Toilet
- YAMAZAKI (CONDOR) Daily Clean Mom CupFor removing clogging of drains in sinks, washrooms, and bathrooms.Mass (g) 185 Where to Use Toiletfrom S$7.79Min. 2 days
- TERAMOTO EF Western Style Toilet Plunger S with CaseSolves water clogging in Western-style toilets. The case can be opened and closed without touching it, and can be stored cleanly.Dimensions (Outer Dia. x Height) (mm) 175×H600 Mass (kg) About 1 Where to Use Toilet
- OKA Disposable sanitary boxDisposable sanitary box. Contains about 15 daytime napkins. The whole box is thrown away and there is no need for troublesome replacement.Outer Dimensions (cm) About 9 × 13 × 17 RoHS directive (corresponding to 10 substances) Correspondence Material Paper
- SANKO Toilet seat without misalignmentSince the back side of the seat firmly adheres to the toilet seat, it will not fall even if the toilet seat is raised. By making a notch on the inside, the inside of the thigh does not cool when you sit down. You can easily cut it with scissors according to the shape of the toilet seat. (It will ... Read MoreWhere to Use Toilet Suitable for Washing heating type, O type, U type