Other Toilet Supplies
- SANKO Pee sucks ~ PatPrevents pee leakage from the front of the toilet bowl and does not stain the floor surface. Prevents scattering when peeing and dirt due to leakage from gaps. The troublesome cleaning of the toilet bowl and the trouble of wiping the floor are reduced. Disposable type.
- YUDA Toilet cleansing stickerIt makes you want to aim! Just stick it on and it will be easier to clean the toilet !! All you have to do is clean the area to be pasted with detergent and dry it, and then apply "Hit-kun".Diameter (Φmm) 30 TKG Part No. (2017) 6-1279-1901 TKG Part No. 8-1373-2101 Where to Use Toilet Material the film
- Inomata chemical Sanitization sheet caseA case that can stylishly store the disinfectant sheet for refilling the toilet. Also compatible with wipes and wet sheets for pets. The corners of the case are rounded for peace of mind. A white color that is clean and fits well in the interior.Mass (g) 106 Heat Resistance Temperature (℃) 120 Dimensions, Width W x Depth D x Height H (cm) 18.1×13.7×7.5 Material Polypropylene Color White
- Shinkigosei (TONBO) Toilet cover dual-purpose deep typeHeight (mm) 195 Opening Width (mm) 305 Mass (g) 473 Length (mm) 630 Trusco Part No. 818-3421 Material Polypropylene (PP) Where to Use Toilet
- SONICAL Hit-kunEasy to clean the toilet just by sticking it on the urinal! Since the pattern changes when you hit the target, you will want to aim at it, and as a result, cleaning work will be reduced without leaking to the outside of the toilet bowl. * The design changes at a temperature of 40 ° C, but the pro... Read MoreSpecification Diameter 33mm Where to Use Toilet
- SANKO Toilet seat handleHygienic without getting your hands dirty.Length (cm) 10.5 Height (cm) 2.5 Width (cm) 6.5 Heat Resistance Temperature (℃) 80 Where to Use Toilet
- SANEI Anti-scattering sealA target sticker for clean use of men's urinals. Beautification is promoted, reducing the time and cost required to clean the toilet!Dimension (Φmm) 36 (4 types x 1 each)from S$2.89Min. 2 days
- TAKAMORI KOHKI Pee target seal (ghost)By sticking a sticker on the urinal, urine stains scattered around the urinal will be reduced. Great for training kids. The illustration of the "ghost" sticker changes depending on the temperature of the urine.from S$3.89Min. 2 days
- TRY-FU (former TOKAI PAPER) Taupa Bianca S200 sheets x 35 bundles (2 folds in flat size) Thick oval type with whiteness and strength comparable to wood pulp paper.Opening Width W x Depth D (mm) 220×170 TKG Part No. 8-1381-0901from S$89.99Min. 2 days
- LEC Adsorption Deodorant Clearance tapeA gap tape that fits the curve of the toilet bowl and prevents dirt. It absorbs dripping urine and suppresses crevice stains and odors that are difficult to remove. Uses deodorant fiber "Deometaphy G" developed by Daiwabo Noi Co., Ltd. It absorbs ammonia and hydrogen sulfide, which are ... Read MoreDimensions (cm) 60×8×0.3 Where to Use Toilet Type of Sign adsorption
- Lets Create Crystal meshSince it is a polyester mesh, it will not damage the surface of the pottery. No detergent required. Beautifully shiny with just water. The mesh can be used on both sides and is economical. For removing scale and dullness on pottery * Please do not use for anything other than pottery products.Where to Use Toilet
- OHE & CO. Toilet trioA box that can store toilet detergent, cleaning sheet, and toilet brush together. Toilet supplies can be put away compactly. The upper row is a box that holds two cleaning sheets, and the flat top plate can be placed with a seat case. Toilet detergent is neatly stored in the lower row. The lower ... Read MoreMass (g) 1205 Dimensions, Width W x Depth D x Height H (cm) 17×12.7×41 Heat Resistance Temperature (℃) Case / 70 Brush / 80 Color White
- KOKUBO With Cawarat toilet brush and caseWith vents on both sides of the case, the brush dries quickly and is hygienic. With a tip ball and bristle brush that is easy to wash along the curved surface, you can easily remove sticky dirt.Color Whitefrom S$9.99Min. 2 days
- OHE & CO. Toilet shoesEasy to wipe off. Soft and easy to wear. Can be washed completely.Material EVA resin Where to Use Toilet
- SALUS Sato Kinzoku Kogyo 18-8 Matriz Water CupOuter Dia. x Height H (Φmm x mm) 65×95 Material 18-8 stainless steel
- SANKO Wide pee prevention tapeSoak up the pee leak that hangs down the edge of the toilet bowl.
- SANKO Sanko toilet gap tapeIt absorbs the pee that hangs down the toilet bowl and prevents the gap between the toilet bowl and the floor from getting dirty. The back side can be easily attached and detached by adsorption. Two pieces are set, so please use according to the size of the toilet bowl. You can easily cut it with... Read MoreWhere to Use Toilet Color yellowfrom S$8.99Min. 2 days
- Nippon Paper Crecia Comfort service towel220 x 230 (folded in two flat sizes) 200 sheets per bundle Medium format size.Material 100% recycled paper Opening Width W x Depth D (mm) 220×230 TKG Part No. 8-1382-1101 RoHS directive (corresponding to 10 substances) Correspondencefrom S$119.90Min. 2 days
- AIMEDIA Toilet remover rubberUse an eraser containing an abrasive to scrape off toilet scale and stubborn sticky stains that cannot be removed with detergent. The special case makes it difficult for the eraser to break, The long arched handle reaches the back of the toilet bowl.Type Black catfrom S$8.39Min. 2 days
- Richell Richell Pottis Auxiliary toilet seatChair-shaped toilet training goods that you can just sit on. By sitting with your legs closed, you can quickly get used to the adult toilet. With a fixture to prevent falls and wobbling, and a soft toilet seat guard, it prevents skidding and scratches. Target age / 1 year and 6 months to 20 kg. C... Read MoreDimensions, Width W x Depth D x Height H (cm) 32×32×16 Mass (g) 830 Color Whitefrom S$44.99Min. 2 days
- Cotton Labo Organic cotton napkin non-polymer100% organic cotton (pesticide-free organic cotton) is used for the surface material. Normal daily use, featherless type. Non-polymer.
- SANKO Surprised minipika toilet cleaner (with case)A set of toilet cleaner and case that is surprisingly easy to wash up to the back of the toilet bowl.Dimensions, Width W x Depth D x Height H (cm) 7×6×30.5 Heat Resistance Temperature (℃) 80 Color Whitefrom S$11.99Min. 2 days
- SANKO Toilet seat gap tapePrevents crevices that are difficult to clean.Height (cm) 0.3 Length (cm) 58 Width (cm) 8 Where to Use Toilet
- TRY-FU (former TOKAI PAPER) Toilet seat tauper sheet paperSheet Size (mm) 372×432 TKG Part No. (2017) 6-1280-0601 TKG Part No. 8-1370-0601 Where to Use Toilet Material recycled paper
- KIKULON Fasil PP toilet brushThe water drains well. A scrubbing brush that thoroughly removes dirt and drains well.Color Whitefrom S$3.89Min. 3 days
- KIKULON Kiraria toilet brushQuick drainage. A fine pre-split brush. The pre-split brush makes it difficult for the toilet bowl to get scratched!from S$7.49Min. 3 days
- TRY-FU (former TOKAI PAPER) Tauper Prie M200 sheets x 30 bundles (2 folds in flat size) Recycled paper Medium format type with a calm texture and outstanding strength.Opening Width W x Depth D (mm) 220×230 TKG Part No. 8-1381-0701from S$89.99Min. 3 days
- SENKO Sharon toilet brushStainless steel toilet brush. Stainless steel material that does not chip or crack. The shape is cylindrical and safe even if you hit your foot. As one point of the toilet, we also stuck to a simple and fashionable design. * Do not use for alcohol-containing substances, strongly acidic substances... Read MoreDiameter x height (cm) About 9 × 40.5 RoHS directive (corresponding to 10 substances) Correspondence Color Silver Material Stainless steelfrom S$57.99Min. 5 days
- Oji Nepia Napier Public Hand Towel LightMaterial 100% recycled pulp Dimensions, Height x Width (mm) 220×170 TKG Part No. 8-1381-2001
- LEC Deodorant pee padInstantly absorbs splashed pee! Prevents dirt from scattering. By absorbing the scattered pee, it prevents leakage and sagging on the front of the toilet bowl, so it does not stain the floor. The surface of the pad is antibacterial processed to prevent the growth of bacteria and deodorant process... Read MoreDimension (mm) 160×40×8 Mass (g) 30 Type Pee Pad Type of Terminal Fitting Sticky Specification absorptionfrom S$7.49Min. 2 days
- SANKO Toilet clearance tapeMass (g) 20×2 Dimensions, Width W x Length L (cm) 8×58 Where to Use Toiletfrom S$9.99Min. 8 days
- SANKO Evacuation toiletMaterial Toilet seat: Polypropylene, Body: Paper Mass (g) 500 Dimensions (cm) 31×30×35from S$26.99Min. 8 days
- Yokozuna Creation Modernist slippersToilet slippers that match the color of the modernist series. Washing is OK! The size is 23 cm. Toilet slippers are made to be easy to put on and take off, so people over 23 cm can also use them as toilet slippers. People under 23 cm can use it as a washable room slipper. * When washing, please u... Read MoreMass (g) About 135 Dimensions, Width W x Depth D x Height H (mm) About 230 RoHS directive (corresponding to 10 substances) Correspondencefrom S$22.99Min. 8 days
- OKA Botanical garden slippersSlippers with the "Botanical Garden" motif embroidered. The pile is soft and smooth to the touch. Comfortable comfort with voluminous heels. You can wash it completely by using the laundry net.Dimensions, Width W x Depth D x Height H (cm) 23.5×27.5×9 Material 75% cotton, 25% polyesterfrom S$23.99Min. 6 days
- SANKO Toilet clearance tapeCovers the dirt in the gaps you care about. A print-type clearance tape that prevents the clearance between the toilet bowl and the floor from getting dirty.Height (cm) 0.3 Length (cm) 58 Width (cm) 8 Where to Use Toiletfrom S$7.99Min. 5 days
- DOGYU Toilet trap-upToilet bowl trap / drain plate removal tool Stainless steel so it is resistant to rust 2 size hooksThickness (mm) 1.8 Overall Length (mm) 214 Mass (g) 40 Where to Use Toiletfrom S$22.99Min. 6 days
- Richell Richell Pottis Chair-shaped potChair-shaped toilet training goods that you can just sit on. You can take a comfortable posture with your legs closed. Comes with a fixture to prevent falls and wobbling. Comes with a toilet seat that is easy to install and can be washed completely. Target age / 1 year old ~ Weight guideline / 20kg.Mass (kg) 1.5 Dimensions, Width W x Depth D x Height H (cm) 33×34×24.5 Color Whitefrom S$74.99Min. 6 days