Laundry Supplies
Laundry goods are used for the purpose of cleaning tools used in work. Washing pinches and hanging S-shaped hooks that are used to hang or hang laundry items and tools that are hung or hung on bags. Some pinches come together, and most of them are stainless steel or plastic materials that do not easily rust when touched by moisture. There are also laundry nets and laundry baskets to keep your laundry from hurting when washing in the washing machine.
Other Related Pages
- MonotaRO ClothespinIt is a bargain product with 20 pieces per bag. For fixing clothesline * Do not use for any other purpose.Quantity (pieces) 20 Dimension (mm) About 60 × 12 × 32 Mass (g) Approximately 80 (1 pack) Material Body: Polypropylene, Spring: Steel wire
- OHE & CO. My Laundry 2 Clothespin with Double Spring 6pcsDimension (mm) About 100 × 55 × 40
- MonotaRO Umbrella Hanger 3 StepsIt is a 3-stage umbrella hanger. For drying clothes indoors * Do not use for any other purpose.Mass (g) About 2400 Color Resin part: white
- CB JAPAN Aluminum Corner HangerA durable, clean and functional clothes-drying hanger packed with the elements you want for a square hanger. Durable ribbed aluminum frame. It can be hidden and dried with a double pinch. Sturdy with aluminum ribs and metal ring.
- HEIAN SHINDO KOGYO Powerful mesh shelf wideLength (mm) 320 Size wide Height (mm) 55 Allowable Load (kg) 50~30 Width (mm) 730~1120 Material Iron / epoxy resin powder coating Color White
- NK Products Colorful Grip Hanger MGrasp and fix the rod and laundry rope perfectly! A foldable grip that does not extend the round neck. With skirt hook. Abundant 10 colors.Allowable Load (kg) About 2 External dimensions (width W x depth D x height H) (cm) About 210 × 388 Thickness (mm) About 13 Material Polypropylene, steel
- SAWAFUJI Tobanai-KunThickness (mm) 12 Dimension (mm) 390×242 Material Body / Grip: PP, Spring: Steel
- HEIAN SHINDO KOGYO Clothes Drying Stand with Towel RackHeight (mm) 1270 Allowable Load (kg) 22 Width (mm) 500 Length (mm) 520 Color Stainless steel
- Ohki MFG pinchIt can be used for various purposes such as fastening towels and sandwiching bags. Made entirely of stainless steel, it is a pinch that can be used for all purposes such as pinching and fastening.Quantity (pieces) 10 Mass (g) 10 Dimensions, Width W x Depth D x Height H (cm) 7.0×1.5×3.0 Type Small pinch Material Stainless steel (chrome 18%, nickel 8%)
- MITSUGIRON Washing machine cover wideA cover that protects the washing machine from rain and dust. Made of polyester material that does not harden even in cold weather, it can be used with the cover attached. Easy installation by wrapping the cover around the washing machine and tape it. Comes with rubber to prevent slippage. Fully ... Read MoreMass (g) 196 Height (cm) 75 Dimensions (cm) Around the washing machine: 210-260from S$25.99Min. 2 days
- LEC Bath towel hanger (for Dazai)An idea hanger that allows you to extend the lower arm to dry the bath towel. Since the arm extends up to about 60 cm, it can be used not only for bath towels but also for drying various large clothes. If you shorten the arm part, you can usually use it as a hanger for clothes. As it is a grip ty... Read MoreDimension (mm) 400~600×20×280H Mass (g) 416 Type Bath towel hanger Material Body: Polypropylene Specification Compatible with thick rods
- CB JAPAN Aluminum Square HangerA durable, clean and functional clothes-drying hanger packed with the elements you want for a square hanger. The aluminum frame is resistant to twisting and bending, and has a beautiful dried appearance. Due to the double frame structure, it can be hidden and dried with an inner pinch. If the pin... Read MoreNumber of pinches 44 Mass (g) About 700 Material Aluminum, polypropylene, steel wire Allowable Load (kg) 5
- Daiya Fit pinchClothespin with a recessed shape that fits your fingers and is easy to pick up A rod pinch that is easy to pinch because it is recessed and fits your fingertips. Contains 6 pieces. Since the knob part is wide and the force is easily transmitted, it can be opened with a light force. Thick laundry ... Read MoreMass (g) 11 Dimensions, Width W x Depth D x Height H (cm) 5.3×3.3×9.3 Quantity (pieces) 6 Recycled paper use mark Conformity Material Polypropylenefrom S$3.29Min. 2 days
- SAWAFUJI Parasol hanger New hand clothes rackWire arm washing hanger with tip clip A clothes-drying hanger with a wire arm that is resistant to deterioration. With clip. Since the arm is made of metal wire, it is less deteriorated and more durable than plastic. The spring-loaded clip at the tip of the arm holds the laundry securely. The eas... Read MoreDimensions, Diameter x Height H (Φmm x mm) 815×400
- KOKUBO Laundry bagSince you can put laundry in bulk, it is convenient when you move to a remote place such as a coin laundry.Dimension (mm) 610×910from S$9.99Min. 2 days
- YAMAZEN Bracing pole hanger rackIt is a stretch pole hanger rack that can be transformed into a storage space with a small space. It can be easily installed with a one-touch fixing device, and the hook can rotate 360 degrees. For storing clothes as a metal hanger rack, pipe hanger rack, closet hanger rack, and coat hanger rack.Elastic Expansion Range (cm) 190~260 Dimensions, Width W x Depth D x Height H (cm) 32×32×190~260 Allowable Load (kg) 30, per hook: 5 Mass (kg) 1.5
- TERAMOTO FX Multi HangerFolding type that can be arranged in various ways according to the place of use.Trusco Part No. 361-7751 Mass (kg) About 5.7 Dimensions, Width W x Depth D x Height H (mm) Approximately 423 * 787 * 728 Material Chrome plated steel round steel
- ESCO 500x320x590mm towel rack (stainless steel)Outstanding stability. Compact and easy to move.Allowable Load (kg) Up to about 5 (5 towels dried) Mass (kg) About 0.8 Dimensions, Width W x Depth D x Height H (mm) 500×320×590 Esco Part No. EA951FD-21A Color Stainless & Grayfrom S$58.99Min. 6 days
- Sanko Plastic Bright basket No.50A basket with a handle that is easy to carry. Not only as a laundry basket, but also convenient for organizing and carrying small items. Clean white color.Dimensions, Width W x Depth D x Height H (mm) About 428 × 320 × 350 Mass (g) About 795 Material Polypropylenefrom S$16.99Min. 9 days
- TOWA INDUSTRY MS Side hook corner hangerThe frame is lightweight and has a wall-reinforced structure in the center to prevent warping when dried. With side hooks, it is convenient when hanging long laundry such as trousers and sheets, or when hanging on a clothesline with a low balcony such as an apartment. A catch type that can be fir... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Color White Number of pinches With 60from S$32.99Min. 8 days
- KOKUBO Laundry bag all mesh typeIt's convenient because you can put it all together and move it when you go to the laundromat. The mesh material is durable and washable.RoHS directive (corresponding to 10 substances) Correspondence Outer Dimensions (cm) about 91 x 61from S$9.89Min. 8 days
- OHE & CO. Arao! + Floating scrap removal netA waste removal net that floats on a washing machine. It can be used for fully automatic, two-layer washing machines. It cannot be used in drum-type washing machines.Mass (g) 34 Dimensions (cm) 11×18from S$4.49Min. 5 days
- Daiya Diamond super bowl pinchPrevents the hanger from moving and holds thick laundry.Material Polypropylene Type 竿 pinchfrom S$3.79Min. 5 days
- TOWA INDUSTRY Square hanger with SLA side hookThe frame has a lightweight design (compared to our company) and has a structure in which the center is reinforced with a wall to prevent warping when drying. With side hooks, it is convenient when hanging long laundry such as trousers and sheets, or when hanging on a clothesline with a low balco... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Number of pinches With 60
- SEKISUI JUSHI Monohoshi standThe width and height of the drying part is telescopic, and 5 bath towels can be dried in the lower part. It can also be used as a sheet or a light futon (1 single size). Can be stored compactly. A simple, easy-to-use and stable H-shaped clothesline.Dimensions, Width W x Depth D x Height H (mm) 830~1380×540×870~1450 Mass (g) 2200from S$67.99Min. 6 days
- SAWAFUJI Cross laundry hanger 17A hanger that can be dried according to the space. Can be folded into a small size and stored. The pinch joint is made of metal and lasts a long time. You can use it as a square hanger if you spread it wide, or as a hanger for small items if you spread it a little. You can adjust the opening angl... Read MoreNumber of pinches 17 Dimensions in Use (mm) 395×395×200 Dimensions when Folded (mm) 395×62×120 RoHS directive (corresponding to 10 substances) Correspondence Color colorful
- ESCO 1700-2800mm Strong telescopic rod (made of stainless steel)A telescopic rod that can be firmly fixed to the wall without using screws or nails. Made of rust-resistant stainless steel. By making the crimping part L-shaped, a sufficient load capacity has been achieved. Comes with one adapter that can be easily installed by one person.Dimensions, Width W x Depth D x Height H (mm) 1700~2800×70×95 Esco Part No. EA951FE-103A Mass (g) 1300from S$55.99Min. 6 days
- HumanSystem Blotting micro brushThe state-of-the-art micro-brush with ultra-fine hair reaches every corner of the fiber and scrapes out dirt. It is especially effective for inorganic stains such as mud, ink, and pencil residue that cannot be removed with a stain remover. Optimal for pretreatment of washing Stain brushfrom S$8.99Min. 4 days
- ESCO 890-1400x720x1000-1650mm Laundry Stand* Customer assemblyAllowable Load (kg) 15.4 Mass (kg) 4.9 Storage Size 890(W)×160(D)×1000(H)mm Dimensions in Use (mm) 890/1400(W)×720(D)×1000/1650(H)mm Specification With castersfrom S$139.90Min. 4 days
- TOWA INDUSTRY Laundry pouch that can be washed entirelyIt is a pouch type that fits in a suitcase, so you can put your laundry in it, take it home, and wash it in the washing machine. The fine mesh prevents lint and yarn from entering and gently protects clothing. Prevents worn fabric and damage to accessories such as buttons. The seam allowance of t... Read MoreOuter Dimensions (cm) About 40 × 6.5 × 26 RoHS directive (corresponding to 10 substances) Correspondence Color Gray Size L Material Polyesterfrom S$7.39Min. 8 days
- Tamahashi Accordion clotheslineEasy-to-use, foldable stainless steel indoor clothesline. Lightweight, easy to move and store. There are 9 clothes-drying bars with excellent storage capacity.Mass (g) 1700 Material 18-8 stainless steel Dimension (mm) 720×610×770from S$169.90Min. 7 days
- OHE & CO. ML2 Kurukuru Plus hangerS-shaped hanger that rotates in 4 directions. Hang / hang / dry. Various uses. It has a dent on the top and can be used by hanging it on a rope. 4-way fixed type. You can fix it in 4 directions by turning it until it clicks in the horizontal direction.Dimensions (cm) 32×7×2 RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene, band / polyethylenefrom S$6.49Min. 8 days
- IRIS OHYAMA Stainless laundry rack with hanger barA laundry rack that can be used effectively around the washing machine, which tends to be difficult to store. In addition to mesh shelves and flat shelves, there is a hanger bar that can be used for temporary drying of laundry. Easy to assemble and can be mounted on the washing pan.from S$139.90Min. 5 days
- IRIS OHYAMA Super strong telescopic wide mesh shelfA telescopic shelf that can be firmly fixed to the wall without using screws or nails. Wide depth type with 2 mesh shelves that prevent small items from falling off. By making the crimping part L-shaped, a sufficient load capacity has been achieved. Since the pole expands and contracts freely, it... Read Morefrom S$59.99Min. 5 days
- ORITANI Pin Three BarA sleeper that can be inserted into the cuffs to maintain a natural roundness.Dimensions, Width W x Length L (mm) 140×240 Material Polyethylene / urethane sponge Standard Bodyfrom S$229.90Min. 6 days
- MonotaRO Towel hanger 20 sheets Foldable20 towels can be dried at a time and can be folded when stored. For drying towels indoors * Be careful not to pinch your fingers when opening and closing the hanger. * Do not use in front of a heater. * Do not use for any other purpose.Dimensions, Width W x Depth D x Height H (mm) 830×460×720 Mass (kg) About 1.5 Specification Number of towel racks: 20
- MonotaRO Clothespin Stainless steelA stainless steel clothespin that does not rust easily. For fixing clothesline * Do not use for any other purpose.Quantity (pieces) 12 Mass (g) About 10 Dimension (mm) About 15 × 20 × 65 Material Stainless steel (SUS204)
- MonotaRO Towel hanger FoldableIt is easy to assemble and can be folded, so it does not take up space when stored. For drying towels indoors * Do not use for any other purpose.Mass (g) About 900 Color White