Laundry Drying Racks with Clips / Hangers
A laundry hanger is a hanger that hangs laundry. There are several clothespins on the frame, and the laundry hanger that hangs the laundry can hang various things in a small space. Stainless steel frames and clothespins are also resistant to UV rays and rust. Some items that can be dried in the room are equipped with elastic belts or spacers to make it difficult for the laundry to hit the wall. Parasol-type laundry hangers are of a type that is hung on a stick, so towels can be dried in a straight line.
Other Related Pages
- CB JAPAN Aluminum Corner HangerA durable, clean and functional clothes-drying hanger packed with the elements you want for a square hanger. Durable ribbed aluminum frame. It can be hidden and dried with a double pinch. Sturdy with aluminum ribs and metal ring.
- NK Products Colorful Grip Hanger MGrasp and fix the rod and laundry rope perfectly! A foldable grip that does not extend the round neck. With skirt hook. Abundant 10 colors.Allowable Load (kg) About 2 External dimensions (width W x depth D x height H) (cm) About 210 × 388 Thickness (mm) About 13 Material Polypropylene, steel
- SAWAFUJI Tobanai-KunThickness (mm) 12 Dimension (mm) 390×242 Material Body / Grip: PP, Spring: Steel
- LEC Bath towel hanger (for Dazai)An idea hanger that allows you to extend the lower arm to dry the bath towel. Since the arm extends up to about 60 cm, it can be used not only for bath towels but also for drying various large clothes. If you shorten the arm part, you can usually use it as a hanger for clothes. As it is a grip ty... Read MoreDimension (mm) 400~600×20×280H Mass (g) 416 Type Bath towel hanger Material Body: Polypropylene Specification Compatible with thick rods
- CB JAPAN Aluminum Square HangerA durable, clean and functional clothes-drying hanger packed with the elements you want for a square hanger. The aluminum frame is resistant to twisting and bending, and has a beautiful dried appearance. Due to the double frame structure, it can be hidden and dried with an inner pinch. If the pin... Read MoreNumber of pinches 44 Mass (g) About 700 Material Aluminum, polypropylene, steel wire Allowable Load (kg) 5
- SAWAFUJI Parasol hanger New hand clothes rackWire arm washing hanger with tip clip A clothes-drying hanger with a wire arm that is resistant to deterioration. With clip. Since the arm is made of metal wire, it is less deteriorated and more durable than plastic. The spring-loaded clip at the tip of the arm holds the laundry securely. The eas... Read MoreDimensions, Diameter x Height H (Φmm x mm) 815×400
- TOWA INDUSTRY MS Side hook corner hangerThe frame is lightweight and has a wall-reinforced structure in the center to prevent warping when dried. With side hooks, it is convenient when hanging long laundry such as trousers and sheets, or when hanging on a clothesline with a low balcony such as an apartment. A catch type that can be fir... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Color White Number of pinches With 60from S$32.99Min. 8 days
- Daiya Diamond super bowl pinchPrevents the hanger from moving and holds thick laundry.Material Polypropylene Type 竿 pinchfrom S$3.79Min. 5 days
- TOWA INDUSTRY Square hanger with SLA side hookThe frame has a lightweight design (compared to our company) and has a structure in which the center is reinforced with a wall to prevent warping when drying. With side hooks, it is convenient when hanging long laundry such as trousers and sheets, or when hanging on a clothesline with a low balco... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Number of pinches With 60
- SAWAFUJI Cross laundry hanger 17A hanger that can be dried according to the space. Can be folded into a small size and stored. The pinch joint is made of metal and lasts a long time. You can use it as a square hanger if you spread it wide, or as a hanger for small items if you spread it a little. You can adjust the opening angl... Read MoreNumber of pinches 17 Dimensions in Use (mm) 395×395×200 Dimensions when Folded (mm) 395×62×120 RoHS directive (corresponding to 10 substances) Correspondence Color colorful
- PEARL METAL Bertha clothes hanger square pinchA safe catch handle that can be firmly fixed to the rod even on windy days. When not in use, it can be folded in half while hanging, so it won't get jammed. Can be used with rods with a diameter of 30 mm or less.Color Blue
- MonotaRO Clothes hanger square type 42 pinchA 42-pinch clothes hanger. Since it can be folded in half, it does not take up space when stored. * Do not use for any other purpose.Number of pinches 42 Mass (g) About 758 Dimension (mm) About 760 × 380 × 335
- MonotaRO Clothes Hanger Stainless Steel Square 20 PinchA 20-pinch clothes hanger made of stainless steel that does not rust easily. For fixing clothesline * Do not use for any other purpose.Mass (g) About 430 Dimension (mm) Approx. 375 x 300 Material Stainless steel (SUS204)
- MonotaRO Clothes Hanger Stainless Steel Square 42 PinchA 42-pinch clothes hanger made of stainless steel that does not rust easily. Since it can be folded, it does not take up space when stored. For fixing clothesline * Do not use for any other purpose.Dimension (mm) About 735 × 350 Mass (g) About 825 Material Stainless steel (SUS204)
- MonotaRO Clothes hanger square type 32 pinchA 32-pinch clothes hanger. Since it can be folded in half, it does not take up space when stored. For fixing clothesline * Do not use for any other purpose.Number of pinches 32 Mass (g) About 397 Dimension (mm) About 615 × 297 × 370
- MonotaRO Clothes Hanger Stainless Steel Mini 8 PinchA stainless steel clothes hanger that does not rust easily. As it is a mini size, it can be used for a little clothes drying. For fixing clothesline * Do not use for any other purpose.Mass (g) About 226 Dimension (mm) About 290 x 130 Material Stainless steel (SUS204)
- LEC Simple Clothes HangerCamisole with shoulder straps Clothes are hard to fall off With non-slip hooks are rope hookable Shape Shoulder width size 43 cm Laundry hangerMass (g) 148 Dimension (mm) 430×5×200H Type For clothing Material Polypropylenefrom S$6.49Min. 2 days
- NK Products With gloves hanger pinchDry the inside and outside of the rubber gloves at the same time! The hook has a stopper that does not easily come off the rod. You can freely change the drying direction with the rotary hook. Prevent the gloves from falling off by pinching them with the attached pinch. It can also be used to dry... Read MoreNumber of pinches 2 Thickness (mm) About 23 Dimensions (Width W x Depth D) (mm) About 520 × 250 Material Polypropylene, polyethylene, steel
- KOHBEC Steel S hookMaterial (Cap) Polyethylene Material (Main Unit) Steel, vinyl chloride resin
- LEC Ba All Sten Corner HangerDurable and long-lasting and rust-resistant! All-stainless steel square hanger Durable and long-lasting and rust-resistant! Durable all-stainless steel square hanger. Made entirely of stainless steel, it is rust-resistant, durable and durable.from S$32.99Min. 2 days
- Aisen Easy-drying Blanket Hanger Pinch 4pcs LK006Firmly sandwich it to prevent the hanger from slipping sideways. Even if the wind blows, the laundry does not easily fall or slip. Even a thick blanket can be firmly held.Width (mm) 120 Height (mm) 55 Number of pinches 4 Material Body: Polypropylene, Spring: Steel wire
- Nikko Super super 56 hangerA slide-type pinch that can also dry bath towels! A laundry hanger with a net An extra-large clothes-drying hanger that can be fully dried. Slide out the bar with a pinch on the side to expand and contract to a maximum width of 61.5 cm. It can also be placed on the upper net and dried, making it ... Read MoreColor Blue x 7, Green x 5 Number of pinches 56 Mass (g) 1340 Dimensions (cm) 41 ~ 61.5 × 96 width
- NEEDS Wooden Hanger Antique BRIt is an antique-style high-class wooden hanger. Thin design that does not take up storage space. It is a bargain set of 5 pieces.Dimension (mm) Width 450 x Depth 13 x Height 230
- Daiya Boots hangerA hanger that allows boots and sneakers to dry quickly A clothes hanger that allows long shoes and sneakers to dry quickly. Designed to be well-balanced and easy to dry Dry at an angle that prevents water from collecting on the toes and heels. Two pairs are OK at the same time.Allowable Load (kg) 5 Mass (g) About 103 Dimensions, Height x Width x Thickness (mm) About 281 × 220 × 30 Color Blue Material Polypropylene
- OHE & CO. ML2 Super Jumbo Hanger 52PBig size that can be fully dried A large-capacity accessory drying angle hanger with 52 pinches, plenty at once. Even when the laundry is dry, it can be opened and closed neatly. It is also possible to grab the rope at the base and it comes with a hook that can be hung on a camouflage.Number of pinches 52 Dimensions (cm) 76.5×38×35from S$25.99Min. 2 days
- OHE & CO. ML2 mini hangerIndoor drying, active on the road! Compact type Compact clothes hanger. Also active on the road. Ideal for drying small items such as handkerchiefs, socks, and underwear. The tip of the clothespin is a round shape that is gentle on clothes and does not damage the laundry.Dimensions, Width W x Depth D x Height H (cm) 20×14.5×17 Material Body / polypropylene, spring / steel RoHS directive (corresponding to 10 substances) Correspondence
- LEC Super accessories hangersConvenient arrangement that allows you to blindfold 26 pinch underwear on a compact frame The compact size does not get in the way even when you dry the room. Can be folded and stored small For drying small items together.Number of pinches 26 pieces Mass (g) 311 Dimension (mm) 330×330×230H Material Body: Polypropylene Type Small items summary dried hanger
- Nikko Slide hangerLaundry hanger with shoulder pads that slides up to a width of 60 cm A clothes-drying hanger with catch hooks that does not easily shift. Laundry with wide shoulders dries quickly without wrinkles, and the width can be adjusted by sliding. The hook is a grip type that firmly catches the pole with... Read MoreMass (g) 272 Dimensions (cm) 39.5-60 x 1.5 x height 22 per bottle Color Blue
- Aisen Pinch to bun jumbo corner hangerIt's OK to dry clothes even near the wall in the room! It's hard to get entangled in a pinch. All clothespins face the same direction when folded, preventing entanglement when opening and closing. A thick rod with a diameter of 38 mm is firmly sandwiched, and it does not easily shift even... Read MoreSpecification 46P WP Dimensions (cm) 76×40×52 Number of pinches 46
- NEEDS Needs Eco Wood Bar 5PA warm natural wooden hanger. It is a bargain set of 5 pieces.Dimension (mm) Width 420 x depth 18 x height 255from S$29.99Min. 2 days
- LEC Towel drying hangerYou can dry 20 towels at once! It is also convenient for drying rust-resistant resin-coated diapers. Towel dryingAmount to dry 20 sheets Mass (g) 730 Dimension (mm) 750×390×315H Type Towel drying hanger
- PEARL METAL With 20 Bertha parasol hangers (Catch type) (Blue)Dimensions (Outer Dia. x Height) (mm) 775 x 535 (when used) Color Blue
- Nikko 10 hangersHard to shake and easy to dry! Plenty of 10 linear hangers. The hanger is fixed by hanging the sub hook on the clothesline. It is hard to shake and you can easily hang laundry. Both ends of the hanger slide up to a maximum width of 6 cm. The underarms of large clothes with wide shoulders do not e... Read MoreDimensions (cm) 61.5 x 41 (maximum width 61) Mass (g) 968 Color Blue
- TOWA INDUSTRY EXⅡ shoulder slide grip hanger 3-piece setColor Blue Material Body: Polypropylene, Spring: Steel wire
- CB JAPAN Laundry HangerLaundry hanger that can be fully dried with a big frame A lightweight laundry hanger featuring a voluminous white frame. A thick resin frame that is particular about its shape. Durable and hard to distort. It's light so it's easy to carry. The dried items on the inner pinch do not collide... Read MoreDimensions (cm) 76×38×36 Number of pinches 40
- Aisen Grip hangerFull of useful functions born from the voice of housewives. One-touch capture. You can easily take it in by hooking it with your finger. It can be dried without stretching the round neck.Mass (g) 200 / book Size Width 390 x Depth 1.2 x Height 205 Material Body: Polypropylene, Spring: Steel wire
- Nikko Compact hanger 24 pinchCompact and foldable! Hanger with 24 pinches Ideal for balconies and indoor drying. It is a catch type that can be used for both rods and ropes.Material Body: Polypropylene pinch: Polypropylene Color White Dimensions (Width W x Depth D) (mm) [At the time of use] 340 * 340from S$5.89Min. 2 days
- NEEDS Needs etre skirt clipA specially coated skirt hanger that prevents clothes from slipping. A bargain set of two.Dimension (mm) Width 305 x Depth 20 x Height 110from S$6.49Min. 2 days
- LEC Stainless steel corner hanger 54A corner hanger with a durable and rust-resistant stainless steel frame. Durable square hanger with stainless steel frame. A clothes-drying hanger that uses durable and rust-resistant stainless steel for the frame, which is the most loaded. The left and right frames are connected and stainless st... Read MoreNumber of pinches 54 pieces Dimension (mm) 620×360×230H Mass (g) 840 Type Stainless steel square hangerfrom S$44.99Min. 2 days