Carpet Beaters
- Azuma Kogyo Powerful Blanket BeaterStroking or tapping the surface of the sun-dried futon to remove dust and mites on the surface. The handle has an edge to prevent fatigue. For removing dust from futons and carpets * Keep away from fire as it deforms at high temperatures. * Store in a place out of direct sunlight as it deteriorates.Dimensions (cm) About 15 × 54 × 2 Mass (g) About 70 Material Polypropylene
- Aisen Easy hit Futontaki (with brush) LK056Full of useful functions born from the voice of housewives. Comes with a brush that can remove dust from the futon. A grip that is easy to hold and prevents slipping out.Width (mm) 175 Height (mm) 585 Material Body: Polypropylene, Brush: Nylon
- OHE & CO. My laundry 2 Futontaki with brushDimension (mm) About 560 × 160 × 25 Material Polypropylenefrom S$7.19Min. 2 days
- Azuma Kogyo Futon Duster Medium (Rattan)Stroking or tapping the surface of the sun-dried futon to remove dust and mites on the surface. Warm natural material (rattan). It is flexible, durable and long-lasting. For removing dust from futons and carpetsMass (g) About 80 Dimensions (cm) About 16 x 63 x 2 Material Rattan
- Azuma Kogyo Rattan Futon TatakiWarm natural material. A soft and supple futon beater. For dust removal on futons and carpets, and for general cleaning!Dimension, Overall Length (mm) About 610 Mass (g) About 95 Material Rattanfrom S$5.99Min. 8 days
- AIMEDIA Sheet type washing machine dust removal filterCountermeasures against clogged drains! Quickly attach and quickly to the trash can. Makes troublesome filter cleaning easier. A sheet-type dust filter for vertical washing machines. It can be cut to fit the size of the filter, so it can be used without waste. Antibacterial and deodorizing treatm... Read MoreDimensions (cm x m) Approx. 4.5 x 1 (per one) Material Urethane foam Standard for vertical washing machinesfrom S$8.99Min. 5 days
- Yatsuya Kogyo Rattan Futon Taki SpecialFuton beddingMass (g) 120 Material Rattan Dimensions, Width W x Depth D x Height H (cm) 25×1.5×64Discontinued