All Category

Washing Boards

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. washing boad
    Shinkigosei (TONBO) washing boad
    Firmly removes dirt that is difficult to remove with a washing machine. It is made of plastic and can be used cleanly without being soaked in water. washing boad
    Width (mm)  210  Height (mm)  25  Length (mm)  520  Outer Dimensions, Width W x Depth D x Height H (mm)  520×210×25  Trusco Part No.  779-1046  2018 Trusco page  9 0176  Material  Polypropylene (PP) 
    from S$13.99
    Min. 2 days
  2. Moving washboard
    Okazaki Moving washboard
    Easy to grip and fits comfortably in the palm of your hand. It can be washed with a soft silicone resin.
    RoHS directive (corresponding to 10 substances)  Outer Dimensions (cm)  About 5.2 × 6.5 × 3  Material  Silicone resin 
    from S$3.99
    Min. 6 days
  3. Silicon handy scrubbing brush + ECOSH
    Save Silicon handy scrubbing brush + ECOSH
    The washboard turns into a palm-sized silicone scrubbing brush! It's hard to remove with just a washing machine. It's hard to remove shirt collars and sleeves, dirty work clothes, socks, underwear, cloth omelets, towels, cloths, etc. Cleanly removes stubborn stains! You can quickly and ea... Read More
    Dimensions, Width W x Depth D x Height H (mm)  85×55×35  Color  Blue  Part No.  SV-4120  Material  Silicone rubber 
    from S$25.99
    Min. 7 days
  4. Surprised bath washboard
    SANKO Surprised bath washboard
    A cleaner that can be placed on the floor of a bathroom and washed with great effort. Suitable for partial washing of shirts and uniforms. It is also convenient for a small amount of washing. Since it is rubbed with the fiber part, there is no need to worry about damaging the fabric.
    Dimensions (Vertical x Horizontal) (cm)  19×32 
    from S$12.99
    Min. 6 days
  5. Easy washboard
    SANKO Easy washboard
    Dimensions (cm)  31×12  Mass (g)  41  Heat Resistance Temperature (℃)  80 
    Discontinued
  6. Pekka Sheep Laundry Board
    Richell Pekka Sheep Laundry Board
    Dimension (mm)  305×205×12  Color  Blue  Specification  Dirt removal / soft wash  Material  Polyethylene 
    Discontinued
  7. Surprised ball wash
    SANKO Surprised ball wash
    Heat Resistance Temperature (℃)  80  Diameter (Φcm)  17  Material  Front: Polyester, Back: Urethane foam  Thickness (mm)  Mass (g)  12 
    Discontinued
  8. Soft washer (washing board)
    Azuma Kogyo Soft washer (washing board)
    As it is soft, it fits any curved surface. Since it has a suction cup, it can be fixed to the washbasin / sink.
    Mass (g)  252  Dimensions, Width W x Depth D x Height H (mm)  260×340×20  Heat Resistance Temperature (℃)  50  TKG Part No. (2017)  6-1194-0701  Material  EVA resin 
    Discontinued
  9. Silicone Cupid board (washing board)
    KAWASAKI PLASTICS Silicone Cupid board (washing board)
    With a cute heart-shaped board, the fabric easily enters the wavy surface with the peculiar bending of washing, and the dirt is lifted by frictional force. For a little laundry
    Mass (g)  100  Dimension (mm)  160×160×6  Heat Resistance Temperature (℃)  220  Material  Silicone resin 
    Discontinued
  10. Mini Washboard
    Lotta Home Mini Washboard
    Increased efficiency of hand washing! Easy to remove stubborn stains. Uses domestic cherry trees that are strong against water, hard and comfortable to the touch. The round handle, which is easy to grip, is easy to put in force, and the wavy surface allows you to remove dirt without damaging your... Read More
    Mass (g)  250  Dimensions, Width W x Depth D x Height H (cm)  About 12 x 26 x 1.5  Material  Cherry blossom 
    Discontinued
  11. The washing board
    KAWASAKI PLASTICS The washing board
    Compact size and easy to use Power saving and water saving strong ally Fine uneven texture processing of star-shaped surface with good foaming For a little laundry
    Heat Resistance Temperature (℃)  110  Mass (g)  160  Dimension (mm)  198×317×20  Material  Polypropylene 
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction